Extenders
Other Related Pages
- StarTech.com Cat5 cable compatible HDMI extender extension HDBaseT standard compatible Power over Ethernet Ultra HD 4KPowers both receiver and transmitter from a single power source with a power over cable and supports video extension even in places where there is no power outlet. Surprising 4K even at a distance of up to about 35 m via standard Category 5e / 6 cable. Retains ultra-HD image quality Supports HD v... Read MoreStorage Temperature (℃) -10~60 Humidity (% RH) 0% to 80 (no condensation) Input Current (A) 0.5 Operating Temperature (℃) 0~40 Number of Ports 1 Output Current (A) 1.5 Height (cm) 2.5 Power Consumption (W) 3 Mass (g) 428 Width (mm) 67 Length (m) 80 Color Black Connector B HDMI (19 pin), RJ-45 Connector A HDMI (19 pin), RJ-45from S$539.90Min. 5 days
- SANWA SUPPLY DisplayPort extenderA DisplayPort extender that can extend DisplayPort signals up to 40m at 4K resolution and up to 70m at 1080p resolution. It consists of a set of transmitter and receiver, and can be extended between units using one category 6a / 6 / 5e straight cable. The AC adapter uses a screw fixing type to pr... Read MoreMaximum Resolution 4096×2160 Extension Cable (m) 70 (max) Specification Bandwidth / up to 10.2Gbps Standard DisplayPort 1.2a Material (Case) Steel Mass (g) Transmitter / 226, Receiver / 262from S$989.90Min. 5 days
- SANWA SUPPLY Wireless HDMI extenderMaximum Resolution 1920×1080 Conform to HDCPfrom S$679.90Min. 2 days
- ATEN USB extenderYou can extend the distance between your USB device and your computer up to 5m. Compliant with USB3.0 standard, backward compatible with USB1.1 and USB2.0. No setup software required. For extension of USB * Depending on the USB device, the power supply may be insufficient, so it is necessary to c... Read MoreMass (kg) 0.22 Transmission speed (Gbps) 5 Cable Length (m) 5 Dimensions, Width W x Depth D x Height H (mm) 61×40×24 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Conform to Multiplatform (Windows, Mac) Connector Shape USB (A) male-USB (A) female Conform USB3.0、2.0、1.1(Super/High/Full/Lowspeed) Interface USB3.1from S$67.99Min. 2 days
- Sanwa Direct ExtenderHDMI signals can be extended wirelessly up to 50m at Full HD (1920 x 1080 dots) resolution. Video output devices such as HDD recorders and game consoles and transmitters can be made wireless immediately by simply connecting an LCD TV or projector to a receiver. Since the transmitter and receiver ... Read MoreFrequency band (GHz) 5.1~5.25 Instruction Manual Yesfrom S$789.90Min. 5 days
- ATEN USB extenderIt is a product that allows USB-connected devices and hubs to be extended up to 60 m from the computer. For extension of USB * For long-distance transmission, we recommend using an ATEN Cat5e cable.Power Supply (Local) bus power, (Remote) self power Mass (kg) 0.14 Cable Length (cm) 30 Dimensions, Width W x Depth D x Height H (mm) 31×63×22 Maximum extension (m) 60 Conform to Category 5 / 5e / 6 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Interface USB2.0from S$169.90Min. 2 days
- SANWA SUPPLY KVM extenderA USB KVM extender that can extend computer analog display signals, USB keyboard / USB mouse signals up to 150m. It is ideal for installing only the console in an environment where it is difficult to install the PC itself, such as a factory or construction site, and installing the PC in a good en... Read MoreMaterial Steel Power Consumption (W) Transmitter/2.31(max) Receiver/2.84(max) Mass (g) Transmitter/about 324 Receiver/about 312from S$679.90Min. 2 days
- ATEN USB extenderYou can extend the communication distance of a USB device up to 60m using a twisted pair cable. A power adapter is included to enable stable power supply. It supports hot plug. No software required. For extension of USB * For long-distance transmission, we recommend using an ATEN Cat5e / 6 cable.... Read MorePower Consumption (W) (DC5V)0.6、0.95 Transfer Speed (Mbps) (High)480、(Full)12、(Low)1.5 Power Supply (Local) bus power, (Remote) self power Operating Environment 0-40 degrees Mass (kg) 0.07 Cable Length (cm) 30 Dimensions, Width W x Depth D x Height H (mm) 30×62×21 Maximum extension (m) 60 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Included Accessories Power adapter x 1, Quick start guide x 1 Interface USB2.0from S$199.90Min. 2 days
- ATEN USB extenderA USB 3.1 Gen 1 extender that can extend the distance between a computer and a USB device by 10m on its own. Since it is plug-and-play compatible without software, it can be installed and used immediately in the field. In addition, by connecting up to 5 extenders in a chain, it is possible to ext... Read MoreMass (kg) 0.76 Cable Length (m) 10 Power Consumption (W) 4.5 Dimensions, Width W x Depth D x Height H (mm) 82×22×13 Power Supply Bus power, self power RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Conform to Multiplatform (Windows, Mac) Connector Shape USB (A) male-USB (A) female Interface USB3.1from S$199.90Min. 2 days
- ATEN KVM extenderIt is an effective solution when you need to operate in a harsh environment for computers such as in factories and construction sites. The computer itself is installed away from vibration and dust, and the operator can monitor the workplace from a safe place through the console and operate the co... Read MorePower Consumption (W) (DC5.3V)2.17、1.59 Maximum extension (m) 150 RoHS directive (corresponding to 10 substances) Correspondence Mass (kg) 【L】0.32、【R】0.33 Dimensions, Width W x Depth D x Height H (mm) 【L】127×87×25、【R】127×82×25from S$789.90Min. 2 days
- StarTech.com HDMI repeater (built-in signal amplifier / equalizer) HDMI booster that can extend up to 35m at 1080pRelay function: Placed between HDMI devices to amplify HDMI signals. Supports a distance of 25m on the video input side and 10m on the video output side Easy installation: Mounting brackets are included with the product, category 5/6 wiring infrastructure not required. No power supply required fo... Read MoreWidth (mm) 42.2 Mass (g) 74 Connector B HDMI (19 pin) Height (cm) 2.6 Output Current (A) 1 Length (mm) 54.2 Operating Temperature (℃) 0~70 Connector A HDMI (19 pin) Storage Temperature (℃) -10~80from S$67.99Min. 2 days
- ATEN Video extenderIt is a VGA repeater that can amplify the VGA signal of the input device and extend it up to 70m. The feature is that clear images can be transmitted without loss of signals even during extension. The compact design of the main unit makes it easy to set up. In addition, since the gain can be adju... Read MorePower Consumption (W) (DC5V)0.63 Impedance (Ω) (Input / Output) 75 Mass (kg) 0.06 Maximum Resolution 1920×1200(60Hz/30m)、1280×1024(60Hz/70m) Dimensions, Width W x Height H x Depth D (mm) 36×69×21 Maximum extension (m) 70 RoHS directive (corresponding to 10 substances) Correspondence Connector D-Sub15 pin female x 2 Included Accessories Power adapter x 1, Quick start guide x 1from S$159.90Min. 2 days
- SANWA SUPPLY Display extenderYou can extend the analog VGA image of your computer to a display up to 180m, and full HD (1080p) up to 60m away for output. It consists of a set of transmitter and receiver, and can be extended between units using UTP / STP category 5 / 5e straight cable. Since it uses a Category 5 / 5e cable, i... Read MoreExtension Cable (m) (Maximum) 180 Material (Case) Steel Mass (g) Transmitter: 153, Receiver: 155 Specification VGA bandwidth: 250 MHzfrom S$499.90Min. 2 days
- TP-LINK TL-POE150SPower Supply 100~240VAC、50/60Hz Product Type PoE injectorfrom S$58.99Min. 2 days
- TP-LINK TL-PA4010KITPower Supply 100~240VAC、50/60Hz Product Type PLC adapterfrom S$87.99Min. 2 days
- ATEN Video extenderExtends the distance between a DVI source and a DVI-enabled display. Use twisted pair cable to connect each transmitter / receiver unit. Ideal for home entertainment systems, banks, surveillance systems, outdoor multimedia displays, airports and financial institutions. Smart Video Display-Optimiz... Read MoreImpedance (Ω) (Input / Output) 100 Mass (kg) 0.05 Maximum Resolution 1080p(15m)、 1080i(20m) Maximum extension (m) 20 Transmission speed (Gbps) 4.95 Dimensions, Width W x Height H x Depth D (mm) 41×57×22 RoHS directive (corresponding to 10 substances) Correspondence Conform HDCP Included Accessories User guide x 1 Connector [R] DVI-D male x 1, [T] DVI-D male x 1 Number of connections [T] Device: 1from S$119.90Min. 2 days
- SANWA SUPPLY HDMI extenderAn HDMI extender that can extend HDMI signals up to 40m at WUXGA (1920 x 1200 dots) / Full HD (1920 x 1080 dots) resolution and up to 60m at 720p (1280 x 720 dots) resolution. It consists of a set of transmitter and receiver, and can be extended by using two LAN cables between the units. High-qua... Read MoreMaterial Case / Steel Mass (g) Transmitter / 160, Receiver / 160 Power Consumption (W) Transmitter/1.22(max) Receiver/0.95(max)from S$299.90Min. 2 days
- SANWA SUPPLY Display extenderSince the receiver does not require a power supply, it is a display extender that is easy to install even in environments where it is difficult to secure a power supply, such as ceiling-mounted displays. The analog display signal can be extended and output to a display up to 80 m away. It consist... Read MoreMaterial Steel Mass (g) Transmitter / 153, Receiver / 155 Extension Cable (m) Up to 80 Specification VGA bandwidth / 150MHzfrom S$439.90Min. 2 days
- ELECOM HDMI Extender HDMI RJ45 HDBaseT (R) certifiedHigh-quality HDMI image signals and high-quality audio signals can be transmitted over long distances with a single LAN cable. HDBaseT (R) certified HDMI extender that can extend HDMI signals up to 100m.Storage Temperature Range (℃) -20~50 Temperature / Humidity Range for Storage 0-80% RH (no condensation) Operating Temperature Range (℃) 0~50℃ Warranty Period 1 year Dimension (mm) 142×30×103 Mass (g) About 430 Material Case: Metal Pixel Maximum pixel clock: 340MHz Power Consumption Transmitter: 1.9W / Receiver: 4.5W Data Packet Rate Up to 10.2Gbpsfrom S$999.00Min. 2 days
- SANWA SUPPLY Display extenderYou can extend the analog VGA image of your computer to a display up to 180m, and full HD (1080p) up to 60m away for output. It consists of a set of transmitter and receiver, and can be extended between units using UTP / STP category 5 / 5e straight cable. A VGA output is also installed on the tr... Read MoreExtension Cable (m) (Maximum) 180 Material (Case) Steel Mass (g) Transmitter: 288, Receiver: 155 Specification VGA bandwidth: 250 MHzfrom S$599.90Min. 2 days
- ATEN Video extenderAn extender that extends the audio / video signal. It consists of a transmitter (VE170T) that connects to the source device and a receiver (VE170R) that allows you to connect a monitor or speaker at the extension destination. These units can be connected with a twisted pair cable to extend the si... Read MorePower Consumption (W) (DC5.3V)2.42、3.32 Impedance (Ω) (Input / Output) 75 Audio input 1 Dimensions, Width W x Height H x Depth D (mm) 128×91×23 Audio output 2 Maximum extension (m) 300 RoHS directive (corresponding to 10 substances) Correspondence Number of connections [T] Device: 1 Mass (kg) 【R】0.24【T】0.25from S$649.90Min. 2 days
- SANWA SUPPLY HDMI extender (set model)Maximum Resolution 3840×2160 Material Steel Power Consumption (W) Transmitter / 1.86, Receiver / 4.24 Mass (g) Transmitter / 234, Receiver / 234from S$589.90Min. 2 days
- ATEN KVM extenderA KVM extender that can extend and output DVI signals and USB 2.0 signals up to 100 m away with a single twisted pair cable. It also supports touch panels and file transfers, making it ideal for use in transportation centers, medical facilities, shopping malls, kiosk systems, and other locations ... Read MoreMass (kg) 0.62 Maximum extension (m) 100 Power Consumption (W) 15 Dimensions, Width W x Depth D x Height H (mm) 182×118×29 Maximum Resolution 1920×1200(100m/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Supported OS Windows、Mac OS X、Linuxfrom S$2,999.00Min. 2 days
- ATEN Video extenderA device that uses a transmitter (VE150AT) and receiver (VE150AR) to allow a computer and monitor to be installed up to 150m apart. Use twisted pair cable to connect the units. It is the best solution for operating under harsh conditions for the computer itself, such as in factories and construct... Read MorePower Consumption (W) (DC5.3V)0.99、1.05 Impedance (Ω) (Input / Output) 75 Mass (kg) 0.24 Dimensions, Width W x Height H x Depth D (mm) 128×91×23 Maximum extension (m) 150 RoHS directive (corresponding to 10 substances) Correspondence Number of connections [T] Device: 1from S$499.90Min. 2 days
- ATEN KVM extenderAn audio / RS-232 compatible USB KVM extender with a deskew function. The feature is that it is equipped with an automatic signal correction function and can be used together with an RS-232 compatible serial device. If you use the line sync function, you can correct the hue and timing error that ... Read MorePower Consumption (W) (DC5.3V)2.74、4.54 Mass (kg) 0.49 Dimensions, Width W x Depth D x Height H (mm) 202×87×25 Maximum extension (m) 300 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC、DDC2、DDC2Bfrom S$1,599.00Min. 4 days
- ATEN KVM extenderIt is an effective solution when you need to operate in a harsh environment for computers such as in factories and construction sites. The computer itself is installed away from vibration and dust, and the operator can monitor the workplace from a safe place through the console and operate the co... Read MoreMass (kg) (CE250AL)0.32、(CE250AR)0.33 Power Consumption (W) (DC5V)0.62、1.21 Dimensions, Width W x Depth D x Height H (mm) 127×87×27 Maximum Resolution 1280×1024(150m/60Hz) Maximum extension (m) 150 RoHS directive (corresponding to 10 substances) Correspondencefrom S$669.90Min. 2 days
- SANWA SUPPLY Wireless HDMI extenderYou can wirelessly transmit an HDMI signal from a computer with a USB 3.1 / 3.0 Type-C port capable of video output with a single cable, and wirelessly output it to a liquid crystal display or projector installed in a remote location. * Limited to models with a USB 3.1 / 3.0 Type-C port that supp... Read MoreConform to HDCP Material (Case) ABS、PVC Frequency used (GHz) 5.1~5.25 Supported Formats PCMfrom S$1,599.00Min. 2 days
- ATEN KVM extenderA compact USB KVM extender that can extend the signal of the USB console. Each local / remote unit is connected with a Category 5e cable. In addition, the compact design also supports rack mounting, so it can be installed freely according to the application. For extension of video signal and oper... Read MorePower Consumption (W) (DC5V)0.68、0.99 Mass (kg) 0.17 Maximum extension (m) 100 Maximum Resolution 1920×1200(30m/60Hz)、1280×1024(100m/60Hz) Dimensions, Width W x Depth D x Height H (mm) 91×58×24 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 4 days
- SANWA SUPPLY USB extenderExtender that extends USB 1.1 devices up to 40m. You can extend a USB 1.1 device up to 40m using a LAN cable (Category 5). * LAN cable (category 5) and USB cable are not included, so please purchase a cable of the required length separately.Maximum extension (m) 40 Interface Compliant with USB specification Ver.1.1 Mass (g) Master / Approx. 48, Slave / Approx. 30 communication speed 12Mbps / 1.5Mbps (theoretical value) Power Supply Bus power (up to 100mA)from S$219.90Min. 2 days
- StarTech.com HDMI repeater (built-in signal amplifier and equalizer) 4K / 60Hz compatible HDMI extenderSuperior 4K60Hz picture quality at 10m away from the video source Extends up to 35m from video source for 1080p resolution Discreet installation with no external AC adapter required Extends up to 35m Uses with 2 standard HDMI cables Supports HDCP 2.2 Supports 7.1ch surround audio Avoid the cost a... Read MoreConnector B HDMI (19 pin) Operating Temperature (℃) 0 ~ 35 Connector A HDMI (19 pin) Height (cm) 1.5 Storage Temperature (℃) -5 ~ 40 Length (mm) 56 Width (mm) 46 Mass (g) 150from S$179.90Min. 2 days
- StarTech.com 4K60Hz Compatible HDMI Repeater / Transmission Up to 14mSignal amplification: A repeater that uses a certified HDMI cable to extend a 4K HDMI signal up to 15m. No OS dependency, no driver or software installation required K resolution compatible: 4K60Hz high-quality transmission is possible up to a distance of 14m from the video source Audio compatibl... Read Morefrom S$87.99Min. 2 days
- ATEN USB ExtenderYou can extend the distance between your USB device and your computer up to 5m. It is a USB 1.1 standard. It is a bus-powered operation. It supports hot plug. For extension of USBMass (kg) 0.19 Data Transfer Rate 12 Maximum extension (m) 5 Cable Length (m) 5 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conform to Hot plug Type of Cable Male-female Connector Shape USB (A) male-USB (A) female Conform USB1.1 Interface USB1.1from S$38.99Min. 4 days
- ATEN KVM extenderDVI-D single link USB compatible KVM extender with RS-232 serial function. Since the computer can be accessed from a remote console, the console can be placed in a convenient and accessible location, while the computer system can be placed in a safe location away from the harsh environment of, fo... Read MorePower Consumption (W) (DC5.3V)1.92、1.69 Mass (kg) 0.48 Maximum Resolution 1920×1200(30m/60Hz)、1024×768(60m/60Hz) Dimensions, Width W x Depth D x Height H (mm) 202×86×25 Maximum extension (m) 60 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,399.00Min. 4 days
- ATEN KVM extenderAn audio-compatible USB KVM extender with automatic signal correction and an extension of RS-232 compatible serial devices. You can extend the console to where you actually work, while keeping the computer itself in a quiet and stable location. It is a very convenient product for users who operat... Read MorePower Consumption (W) (DC5.3V)2.44、3.27 Mass (kg) 0.47 Maximum extension (m) 150 RoHS directive (corresponding to 10 substances) Correspondence Dimensions, Width W x Depth D x Height H (mm) 【L】202×81×25、【R】202×87×25from S$1,299.00Min. 4 days
- ATEN Video extenderA receiver for video distribution transmitters. The signal can be extended up to 300m using twisted pair cable. For signal reception to extend the video signal * For long-distance transmission, we recommend using a Cat5e cable. * Be sure to use it together with VE170T or VS1204T / VS1208T. * VE17... Read MorePower Consumption (W) (DC5.3V)3.32 Mass (kg) 0.24 Dimensions, Width W x Height H x Depth D (mm) 128×91×23 Maximum extension (m) 300 Output Impedance (Ω) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$339.90Min. 2 days
- StarTech.com IP compatible HDMI extension distributor kit 1080p compatible HDMI signal extender transceiver set via LAN lineFlexible video distribution for large multi-screen presentations, video walls, video switching, point-to-point extension, etc. Free mobile app (iOS / Android) for easy video wall control Included mounting hardware for professional installation Connect using a Gigabit LAN network Easy setting (sup... Read MoreStorage Temperature (℃) -10 ~ 60 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.6 Output Current (A) 1.5 Power Consumption (W) 10 Length (cm) 13 Height (cm) 2.8 Mass (g) 939 Width (mm) 97 Color Blackfrom S$779.90Min. 5 days
- StarTech.com 1 port USB using Cat5 / Cat6 2. 0 extender extender up to 50mArrange USB devices freely as needed. Cost-effective USB-Ethernet extender (up to 50m distance) Metal housing that provides excellent durability Easy to set up without depending on OS Kit configuration: Local unit (transmitter) + remote unit (receiver) + universal power adapter (power adapter is ... Read MoreStorage Temperature (℃) -10~60 Input Current (A) 0.6 Operating Temperature (℃) 0~40 Humidity (% RH) 0~80 Power Consumption (W) 10 Output Current (A) 2 Height (mm) 22 Mass (g) 304 Maximum extension (m) 50 Width (mm) 52 Length (mm) 80 Power Supply AC adapter included Color Black Plug type N Material [Enclosure] Steel Transfer rate (Gbps) [Maximum data] 0.48 Input Voltage (V) 【AC】100 ~ 240 Rated Output Voltage (V) 【DC】5from S$339.90Min. 5 days
- ATEN Video extenderA DVI twisted pair cable extender that can extend a 1080p resolution DVI signal up to 70m with a single Category 6a cable. The housing is compact and lightweight, and it can be mounted on a wall, so it can be installed anywhere. Moreover, the lock type power jack which prevents the power adapter ... Read MoreMass (kg) 0.25 Transmission speed (Gbps) 10.2 Output Impedance (Ω) 100 Dimensions, Width W x Height H x Depth D (mm) 103×87×30 Power Consumption (W) 4.23 Maximum extension (m) 70 RoHS directive (corresponding to 10 substances) Correspondence Conform DVI、HDCP Included Accessories Power adapter x 2, Quick start guide x 1from S$679.90Min. 4 days
- StarTech.com Cat5-compatible VGA video display extender / extender set Up to 80m extensionExtended transmission of video signal up to 80m The resolution at a distance of 50m is 1920x1200 or 1600x1200 The resolution at a distance of 80m is 1280x1024 or 1024x768 Mounting bracket included One power adapter can be used to connect the local side and the remote side. Uses a standard categor... Read MoreMaximum extension (m) 80from S$299.90Min. 5 days
Filter by categories