HDMI Extenders
Other Related Pages
- StarTech.com Cat5 cable compatible HDMI extender extension HDBaseT standard compatible Power over Ethernet Ultra HD 4KPowers both receiver and transmitter from a single power source with a power over cable and supports video extension even in places where there is no power outlet. Surprising 4K even at a distance of up to about 35 m via standard Category 5e / 6 cable. Retains ultra-HD image quality Supports HD v... Read MoreStorage Temperature (℃) -10~60 Humidity (% RH) 0% to 80 (no condensation) Input Current (A) 0.5 Operating Temperature (℃) 0~40 Number of Ports 1 Output Current (A) 1.5 Height (cm) 2.5 Power Consumption (W) 3 Mass (g) 428 Width (mm) 67 Length (m) 80 Color Black Connector B HDMI (19 pin), RJ-45 Connector A HDMI (19 pin), RJ-45from S$539.90Min. 5 days
- SANWA SUPPLY Wireless HDMI extenderMaximum Resolution 1920×1080 Conform to HDCPfrom S$679.90Min. 2 days
- Sanwa Direct ExtenderHDMI signals can be extended wirelessly up to 50m at Full HD (1920 x 1080 dots) resolution. Video output devices such as HDD recorders and game consoles and transmitters can be made wireless immediately by simply connecting an LCD TV or projector to a receiver. Since the transmitter and receiver ... Read MoreFrequency band (GHz) 5.1~5.25 Instruction Manual Yesfrom S$789.90Min. 5 days
- StarTech.com HDMI repeater (built-in signal amplifier / equalizer) HDMI booster that can extend up to 35m at 1080pRelay function: Placed between HDMI devices to amplify HDMI signals. Supports a distance of 25m on the video input side and 10m on the video output side Easy installation: Mounting brackets are included with the product, category 5/6 wiring infrastructure not required. No power supply required fo... Read MoreWidth (mm) 42.2 Mass (g) 74 Connector B HDMI (19 pin) Height (cm) 2.6 Output Current (A) 1 Length (mm) 54.2 Operating Temperature (℃) 0~70 Connector A HDMI (19 pin) Storage Temperature (℃) -10~80from S$67.99Min. 2 days
- SANWA SUPPLY HDMI extenderAn HDMI extender that can extend HDMI signals up to 40m at WUXGA (1920 x 1200 dots) / Full HD (1920 x 1080 dots) resolution and up to 60m at 720p (1280 x 720 dots) resolution. It consists of a set of transmitter and receiver, and can be extended by using two LAN cables between the units. High-qua... Read MoreMaterial Case / Steel Mass (g) Transmitter / 160, Receiver / 160 Power Consumption (W) Transmitter/1.22(max) Receiver/0.95(max)from S$299.90Min. 2 days
- ELECOM HDMI Extender HDMI RJ45 HDBaseT (R) certifiedHigh-quality HDMI image signals and high-quality audio signals can be transmitted over long distances with a single LAN cable. HDBaseT (R) certified HDMI extender that can extend HDMI signals up to 100m.Storage Temperature Range (℃) -20~50 Temperature / Humidity Range for Storage 0-80% RH (no condensation) Operating Temperature Range (℃) 0~50℃ Warranty Period 1 year Dimension (mm) 142×30×103 Mass (g) About 430 Material Case: Metal Pixel Maximum pixel clock: 340MHz Power Consumption Transmitter: 1.9W / Receiver: 4.5W Data Packet Rate Up to 10.2Gbpsfrom S$999.00Min. 2 days
- SANWA SUPPLY HDMI extender (set model)Maximum Resolution 3840×2160 Material Steel Power Consumption (W) Transmitter / 1.86, Receiver / 4.24 Mass (g) Transmitter / 234, Receiver / 234from S$589.90Min. 2 days
- SANWA SUPPLY Wireless HDMI extenderYou can wirelessly transmit an HDMI signal from a computer with a USB 3.1 / 3.0 Type-C port capable of video output with a single cable, and wirelessly output it to a liquid crystal display or projector installed in a remote location. * Limited to models with a USB 3.1 / 3.0 Type-C port that supp... Read MoreConform to HDCP Material (Case) ABS、PVC Frequency used (GHz) 5.1~5.25 Supported Formats PCMfrom S$1,599.00Min. 2 days
- StarTech.com HDMI repeater (built-in signal amplifier and equalizer) 4K / 60Hz compatible HDMI extenderSuperior 4K60Hz picture quality at 10m away from the video source Extends up to 35m from video source for 1080p resolution Discreet installation with no external AC adapter required Extends up to 35m Uses with 2 standard HDMI cables Supports HDCP 2.2 Supports 7.1ch surround audio Avoid the cost a... Read MoreConnector B HDMI (19 pin) Operating Temperature (℃) 0 ~ 35 Connector A HDMI (19 pin) Height (cm) 1.5 Storage Temperature (℃) -5 ~ 40 Length (mm) 56 Width (mm) 46 Mass (g) 150from S$179.90Min. 2 days
- StarTech.com 4K60Hz Compatible HDMI Repeater / Transmission Up to 14mSignal amplification: A repeater that uses a certified HDMI cable to extend a 4K HDMI signal up to 15m. No OS dependency, no driver or software installation required K resolution compatible: 4K60Hz high-quality transmission is possible up to a distance of 14m from the video source Audio compatibl... Read Morefrom S$87.99Min. 2 days
- StarTech.com IP compatible HDMI extension distributor kit 1080p compatible HDMI signal extender transceiver set via LAN lineFlexible video distribution function for large multi-screen presentations, video walls, video switching, point-to-point extension, etc. Free mobile app with easy video wall control (compatible with iOS / Android / Chrome) Supports professional installation with the included mounting bracket Easy ... Read MoreStorage Temperature (℃) -10 ~ 60 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.6 Output Current (A) 1.5 Power Consumption (W) 10 Length (cm) 13 Height (cm) 2.8 Mass (g) 939 Width (mm) 97 Color Blackfrom S$779.90Min. 5 days
- SANWA SUPPLY HDMI + USB2.0 extenderMass (g) Transmitter: 160, Receiver: 160 Maximum Resolution 1920×1200from S$469.90Min. 4 days
- StarTech.com IP compatible HDMI extension distributor dedicated receiver Used in combination with transmitter (ST12MHDLAN) 1080p compatibleHigh expandability-Outputs HDMI signals to over 100 displays (requires ST12M HDLANRX receiver sold separately) Includes stereo audio option mounting hardware for resolution compatibility with displays and projectors with EDID emulation Connect with Gigabit LAN network or point-to-point Supports 1... Read Morefrom S$399.90Min. 5 days
- StarTech.com IP compatible HDMI extender receiver + ST12MHDLNHK used + 1080p + Cat6 cable used + LAN compatible HDMI extender receiverEfficiently distribute video within your facility using a local area network Configure your ideal digital signage with a flexible and scalable video distribution system Provides vibrant HD quality video with 1080p support Display frequently updated data at airports, stations, bus stations, hospit... Read Morefrom S$439.90Min. 5 days
- StarTech.com IP compatible HDMI extender + video compression function + 1080p + Cat6 cable use + LAN compatible HDMI extenderEfficiently distribute video within your facility using a local area network Configure your ideal digital signage with a flexible and scalable video distribution system Provides vibrant HD quality video with 1080p support Display 1080p video in schools, offices, restaurants, stores, etc. Display ... Read Morefrom S$879.90Min. 5 days
- SANWA SUPPLY HDMI extenderThis is a dedicated receiver that receives the video and audio signals output from the Sanwa Supply HDMI extender. * HDMI signals cannot be received with this product alone. A separate transmitter (VGA-EXHD / EXHDL4) is required. The EQ (equalizer) function is carried in the receiver part, and th... Read MorePower Consumption (W) 0.95 (maximum) Mass (g) 160 Dimensions, Width W x Depth D x Height H (mm) 90 x 55 x 24 (body size) Material Steelfrom S$219.90Min. 4 days
- SANWA SUPPLY PoE compatible HDMI extender (set model)Mass (g) Transmitter: 514, Receiver: 328 Power Consumption (W) 12 Maximum Resolution 3840×2160from S$1,399.00Min. 4 days
- SANWA SUPPLY HDMI extenderHDMI extender (transmitting) that can extend the HDMI signal by dividing it into 4 parts up to 40m at WUXGA (1920 x 1200 dots) / Full HD (1920 x 1080 dots) resolution and up to 60m at 720P (1280 x 720 dots) resolution. Machine). * HDMI signals cannot be transmitted with this product alone. A sepa... Read MoreMass (g) 2130 Number of Distributions 4 Dimensions, Width W x Depth D x Height H (mm) 432 x 154 x 44 (body size) Power Consumption (W) 8 (maximum) Material Steelfrom S$1,199.00Min. 4 days
- StarTech.com Cat5e / Cat6 compatible 1 port HDMI extender (extension device) Power supply with UTP cable Extends up to 50mPower to receiver and transmitter from a single power source with Power-Over-Cable Category 5e / 6 Ethernet wiring support (50m) No software / driver required Maximum resolution 1080p (1920x1080) compatible Transmitter (local) and receiver (remote) setMaximum Resolution 1920×1080(1080p) Maximum extension (m) 50from S$229.90Min. 5 days
- StarTech.com HDMI extender / PoE / Category 5e / 6 LAN cable used / 35m-40m extension / 4K / HDMI extenderHDMI Extender: Extends HDMI video signal and 7.1ch audio using Category 5e / 6 LAN cable (up to 35m at 4K30Hz, up to 70m at 1080p). Supports YUV video encoding, RS-232 & IR extension control, 4: 4: 4 chroma subsampling, HDCP 1.4 Send / receive with one power supply: Place the power adapter on... Read MoreMaximum extension (m) 35(4K)/70(HD)from S$999.00Min. 2 days
- IMAGENICS 2 inputs 1 output CAT5e / 6 transmitterA transmitter that can extend HDMI signals and VGA (analog RGB) signals up to 150m with a CAT5e / 6 cable. Two channels can be automatically switched and output according to the HDMI / VGA input status. HDMI supports 4k30p 4: 4: 4 and 4k60p 4: 2: 0. Signals of 1080 @ 60p (24bit) and WUXGA @ 60p (... Read Morefrom S$1,599.00Min. 9 days
- StarTech.com 3-port HDMI extender (extension device) set compatible with HDBaseT standard 1 transmitter & 3 receivers 1x3 HDMI splitter compatible with CAT5 cable 4K2K compatibleExtend HDMI video signal separately to 3 remote HDMI displays Full extender kit including transmitter and 3 remote receivers Extend 4K resolution to 35m and 1080p HD resolution to 70m with Category 5e or Category 6 standard cable Mountable design that allows the device to be fixed inconspicuously... Read MoreMaximum extension (m) 35(4K)/70(HD)from S$2,999.00Min. 2 days
- Black box MediaCento IPS 4K Receiver HDMI USB Serial IR Audio4K HDMI AV over IP LAN to connect a 4K IP transmitter and receiver to switch / extend and realize a video wall. Can also be used as a video splitter.from S$1,599.00Min. 7 days
- ATEN 15m USB 3.2 Gen1 Extender CableUSB extender. UE3315A is a USB extender that complies with the SuperSpeed USB 3.2 Gen1 specification with a data transfer rate of 5 Gbps that can extend the distance between a computer and a USB device by 15 m by itself.Cable Extension (m) 15 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 10 days
- AD Techno Blustream HDBaseT CSC receiverIt is an HDBaseT receiver equipped with a CSC function. A separate HDBaseT transmitter is required.from S$769.90Min. 7 days
- KASHIMURA Miracast receiver HDMI just plug in KD-236Wireless mirroring, easy-to-connect Miracast receiver. You can connect via Wi-Fi direct connection or router connection. Wi-Fi direct connection does not require an internet environment. Connect this product directly to your smartphone using Wi-Fi standard radio waves. Therefore, it can be used e... Read MoreOperating Temperature Range (℃) 0 to 40 (no condensation) Mass of Main Unit (g) 18 communication frequency band (ghz) 2.4 * 5 not supported Main Unit Dimensions, Width W x Depth D x Height H (mm) 68×13.5×39 Cable Length (cm) About 50 Included Accessories Antenna cable Maximum Resolution Full HD (1920 x 1080 pixels) Terminal HDMI terminal Applicable Standard IEEE 802.11b/g/n 2.4GHz Power Supply USB-A 5V/0.5A Communication distance (m) Up to about 10 Wireless Communication System Wireless LAN (Wi-Fi)from S$48.99Min. 2 days
- AD Techno Blustream ARC Compatible HDBaseT CSC ReceiverExtend video and audio signals with a LAN cable. Color space conversion (CSC) function. Supports up to 4K UHD 60Hz 4: 4: 4 / HDCP 2.2. Maximum transmission distance: 70m (1080p) / 40m (4K). Supports surround audio formats for Dolby TrueHD, Dolby Atmos, Dolby Digital Plus, and DTS-HD Master. Audio... Read Morefrom S$689.90Min. 7 days
- IMAGENICS DVI Cable EqualizerCable compensator for DVI Transmission compensation for DVI signals up to 50 m. Video signals with HDCP can also be transmitted. * Compensation will be done on the input side. Be sure to install it on the video display side (reception side). * Long cables are intended for products manufactured by... Read Morefrom S$469.90Min. 9 days
- IMAGENICS Voice delay deviceA device for delaying audio signals. Audio unbalanced stereo (2ch) specifications. The delay amount can be set from 0 to 40 seconds. The unit of delay amount can be selected from 0.1sec, 1msec, 1frame, and 1m.from S$1,399.00Min. 9 days
- StarTech.com HDBaseT compatible HDMI extender extender (transmitter only) Cat5e / Cat6 cable compatible USB bus power 4K compatibleCompact transmitter that can be installed neatly with USB power supply and HDMI cable integrated with the main unit Supports Ultra HD 4K with standard category 5e or category 6 cable, and maintains clear image quality even at a distance of 40 m HDCP support for compatibility with existing HDBaseT... Read MoreHumidity (% RH) 0 to 80 (no condensation) Storage Temperature (℃) -10~60 Mass (g) 108 Width (mm) 35 Height (cm) 2.5 Operating Temperature (℃) 0~40 Length (cm) 31 Number of Ports 1from S$439.90Min. 5 days
- StarTech.com IP compatible HDMI extender + transceiver set + video wall system compatible + 1080p resolution + HDMI + LAN + conversion extenderExtend HDMI video signals and RS232 control to multiple displays with a scalable video distribution system Configure an impressive video wall with single / multiple video sources and multiple receivers Control / manage digital signage with an intuitive mobile app Clear image quality with 1080p vi... Read Morefrom S$1,299.00Min. 5 days
- StarTech.com HDMI extender extender Compact transmitter HDBaseT compatible 4K UHD compatibleA compact USB power transmitter with an integrated HDMI cable. Simple and flexible installation for amazing image quality with up to 4K UHD resolution support Easy integration with existing Category 5/6/7 infrastructure Mounting bracket included 7.1ch surround support Transmission HDBaseT signals... Read MoreMass (g) 252 Storage Temperature (℃) -10 ~ 60 Connector B HDMI (19 pin), RJ-45 Power Consumption (W) 18 Output Current (A) 1.5 Number of Ports 1 Operating Temperature (℃) 0~ 40 Length (mm) 80 Connector A HDMI (19 pin), RJ-45 Humidity (% RH) 0 to 80 (no condensation) Input Current (A) 0.6 Width (mm) 68 Height (cm) 2.5from S$769.90Min. 5 days
- TEC Full HD compatible HDMI 50M extenderBy using a LAN cable of CAT6 or higher for the HDMI signal, it is possible to extend the HDMI signal to about 50 m with a single LAN cable. It can be used in an environment where the image of an HDMI output device such as a PC is displayed on a monitor at a remote location.Maximum Power Consumption (W) 5 Maximum extension (m) 50 (when using CAT6 cable) Dimensions (Length L x Width W x Height H) (mm) 62×27×17 Power Supply Powered via micro USB port Mass (g) Transmitter: 18, Receiver: 17 Frequency Range (Hz) Vertical: 50/60from S$76.99Min. 2 days
- SANWA SUPPLY Wireless HDMI extenderIt is a transmitter (single unit) that can be added or added to the Sanwa Supply wireless HDMI extender VGA-EXWHD6 / 6C. It can be added or added to the existing VGA-EXWHD6 / 6C environment with a simple pairing operation. It is possible to switch video output devices from multiple USB 3.1 Type-C... Read MoreFrequency used (GHz) 5.1~5.25 Material (Case) ABS、PVC Mass (g) About 82 Dimension (mm) Diameter 90 x height 25 Conform to HDCP Supported Formats PCM Interface USBType-C connector female x 1 Specification Video delay within 100msfrom S$769.90Min. 5 days
- SANWA SUPPLY ExtenderHDMI signals can be distributed and output wirelessly to two locations up to a maximum of 30m at full HD (1920 x 1080 dots) resolution. * 1 Since the transmitter and the two receivers are already paired, just connect them to start mutual linking. No complicated settings are required. Video output... Read Morefrom S$1,599.00Min. 2 days
- StarTech.com Cat5e HDMI extender (extension device) HDBaseT standard Ultra 4K up to 100m extensionUsing HDBaseT, it is possible to extend the video signal using a cable even in places where the outlet is limited. Power both receiver and transmitter with a single power source, either receiver or transmitter. Maintains amazing 4K ultra-HD image quality up to about 35 meters away via standard Ca... Read MoreMaximum extension (m) 100from S$969.90Min. 5 days
- StarTech.com Cat5 cable compatible HDMI extender extension up to 100m HDBaseT compatible Power over Ethernet / IR / RS232 / 10/100 Ethernet / 4K compatibleExtend HDMI, Ethernet, RS-232, IR, power with HDBaseT technology to reduce costs Super high image quality that supports 4K (UHD) resolution at distances up to 90m One that supports 1080p HD resolution at distances up to 100m Built-in 10/100 extension hub for neat and professional mounting with ca... Read MoreMaximum extension (m) 100from S$1,099.00Min. 5 days
- StarTech.com HDMI extender + Cat6 cable used + Power + Over + Cable (POC) compatible + 4K/60Hz up to 30m extension + 1080p/60Hz up to 70m extensionSupports long-distance extension of high-quality video. Extends up to 30m at 4K / 60Hz UHD resolution and up to 70m at 1080p / 60Hz Category 5e / Category 6 Cable Includes optional mounting hardware for easy setup with a single cable. Clean and professional installation is possible Remotely contr... Read Morefrom S$569.90Min. 5 days
- StarTech.com IP-compatible HDMI / USB extension distributor kit 1080p compatible HDMI / USB extender transceiver set via LAN lineFlexible video distribution for large multi-screen presentations, video walls, video switching, point-to-point extension, and more Extend 4 USB peripherals and use with remote control console Free mobile app for easy video wall control (compatible with iOS / Android / Chrome) Supports professiona... Read MoreStorage Temperature (℃) -10~60 Input Current (A) 0.6 Operating Temperature (℃) 0~40 Number of Ports 1 Output Current (A) 1.5 Width (cm) 13.1 Length (cm) 13.1 Power Consumption (W) 18 Height (cm) 2.7 Color Black Connector A HDMI (19 pin), RJ-45, USB-B (4 pin)from S$1,399.00Min. 2 days