USB Extenders
- ATEN USB extenderYou can extend the distance between your USB device and your computer up to 5m. Compliant with USB3.0 standard, backward compatible with USB1.1 and USB2.0. No setup software required. For extension of USB * Depending on the USB device, the power supply may be insufficient, so it is necessary to c... Read MoreMass (kg) 0.22 Transmission speed (Gbps) 5 Cable Length (m) 5 Dimensions, Width W x Depth D x Height H (mm) 61×40×24 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Conform to Multiplatform (Windows, Mac) Connector Shape USB (A) male-USB (A) female Conform USB3.0、2.0、1.1(Super/High/Full/Lowspeed) Interface USB3.1from S$67.99Min. 2 days
- ATEN USB extenderIt is a product that allows USB-connected devices and hubs to be extended up to 60 m from the computer. For extension of USB * For long-distance transmission, we recommend using an ATEN Cat5e cable.Power Supply (Local) bus power, (Remote) self power Mass (kg) 0.14 Cable Length (cm) 30 Dimensions, Width W x Depth D x Height H (mm) 31×63×22 Maximum extension (m) 60 Conform to Category 5 / 5e / 6 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Interface USB2.0from S$169.90Min. 2 days
- ATEN USB extenderYou can extend the communication distance of a USB device up to 60m using a twisted pair cable. A power adapter is included to enable stable power supply. It supports hot plug. No software required. For extension of USB * For long-distance transmission, we recommend using an ATEN Cat5e / 6 cable.... Read MorePower Consumption (W) (DC5V)0.6、0.95 Transfer Speed (Mbps) (High)480、(Full)12、(Low)1.5 Power Supply (Local) bus power, (Remote) self power Operating Environment 0-40 degrees Mass (kg) 0.07 Cable Length (cm) 30 Dimensions, Width W x Depth D x Height H (mm) 30×62×21 Maximum extension (m) 60 RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Included Accessories Power adapter x 1, Quick start guide x 1 Interface USB2.0from S$199.90Min. 2 days
- ATEN USB extenderA USB 3.1 Gen 1 extender that can extend the distance between a computer and a USB device by 10m on its own. Since it is plug-and-play compatible without software, it can be installed and used immediately in the field. In addition, by connecting up to 5 extenders in a chain, it is possible to ext... Read MoreMass (kg) 0.76 Cable Length (m) 10 Power Consumption (W) 4.5 Dimensions, Width W x Depth D x Height H (mm) 82×22×13 Power Supply Bus power, self power RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Conform to Multiplatform (Windows, Mac) Connector Shape USB (A) male-USB (A) female Interface USB3.1from S$199.90Min. 2 days
- SANWA SUPPLY USB extenderExtender that extends USB 1.1 devices up to 40m. You can extend a USB 1.1 device up to 40m using a LAN cable (Category 5). * LAN cable (category 5) and USB cable are not included, so please purchase a cable of the required length separately.Maximum extension (m) 40 Interface Compliant with USB specification Ver.1.1 Mass (g) Master / Approx. 48, Slave / Approx. 30 communication speed 12Mbps / 1.5Mbps (theoretical value) Power Supply Bus power (up to 100mA)from S$219.90Min. 2 days
- ATEN USB ExtenderYou can extend the distance between your USB device and your computer up to 5m. It is a USB 1.1 standard. It is a bus-powered operation. It supports hot plug. For extension of USBMass (kg) 0.19 Data Transfer Rate 12 Maximum extension (m) 5 Cable Length (m) 5 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conform to Hot plug Type of Cable Male-female Connector Shape USB (A) male-USB (A) female Conform USB1.1 Interface USB1.1from S$38.99Min. 4 days
- StarTech.com 1 port USB using Cat5 / Cat6 2. 0 extender extender up to 50mArrange USB devices freely as needed. Cost-effective USB-Ethernet extender (up to 50m distance) Metal housing that provides excellent durability Easy to set up without depending on OS Kit configuration: Local unit (transmitter) + remote unit (receiver) + universal power adapter (power adapter is ... Read MoreStorage Temperature (℃) -10~60 Input Current (A) 0.6 Operating Temperature (℃) 0~40 Humidity (% RH) 0~80 Power Consumption (W) 10 Output Current (A) 2 Height (mm) 22 Mass (g) 304 Maximum extension (m) 50 Width (mm) 52 Length (mm) 80 Power Supply AC adapter included Color Black Plug type N Material [Enclosure] Steel Transfer rate (Gbps) [Maximum data] 0.48 Input Voltage (V) 【AC】100 ~ 240 Rated Output Voltage (V) 【DC】5from S$339.90Min. 5 days
- StarTech.com 4-Port USB 2.0 Over Cat5 or Cat6 Extender Extend Up to 165ft (50m)Cost-effective USB extender allows devices to be freely placed as needed Two ports on the top for easy access and unique 4-port design Easy to set up, OS independent, kit including transmitter and 4-port hub receiver Supports 480Mbps transfer rate Supports plug and play and hot swapStorage Temperature (℃) -20~70 Input Current (A) 0.4 Operating Temperature (℃) 0~50 Humidity (% RH) 0~80 Power Consumption (W) 10 Output Current (A) 2 Height (mm) 22 Mass (g) 319 Rated output voltage (DC V) 5 Maximum extension (m) 50 Width (mm) 52 Length (mm) 80 Power Supply AC adapter included Color Black Plug type N Material [Enclosure] Steel Transfer rate (Gbps) [Maximum data] 0.48 Input Voltage (V) 【AC】100~240from S$399.90Min. 5 days
- StarTech.com Cat5e / Cat6 use 1 port USB extender extender Category 5e / 6 type USB Ranger Extend up to 40m1x USB 1.1 port, 1x RJ45 port Can be extended up to 40m via Category 5e / 6 cable Supports maximum data bandwidth of 12 Mbps and provides up to 300mA of power on the remote side of a full-speed USB 1.1 compatible host interface Efficient circuit design to do 8kV contact and 16kV atmospheric elect... Read MoreStorage Temperature Range (℃) -20~70 Operating Temperature Range (℃) 0~50 Number of Ports 1 Mass (g) 110 Humidity Range 20% to 80% relative humidity Height (mm) 25 Width (mm) 40 Wiring Distance 40 m (when using Category 5/6 cable) Length (mm) 85 Color Black Wiring Connection Category 5eUTP or higher Power Supply USB power supply Data Packet Rate Up to 12Mbps Material plasticfrom S$279.90Min. 5 days
- ATEN USB extenderYou can extend your USB device up to 12m away. It can be extended up to 60m by connecting 5 cables in a chain. For extension of USBMass (kg) 0.56 Cable Length (m) 12 Dimensions, Width W x Depth D x Height H (mm) 22×64×13 Maximum extension (m) 60 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Type of Cable Male-female Conform to Multiplatform (Windows, Mac) Connector Shape USB (A) male-USB (A) female Interface USB1.1 Conform USB1.1、2.0from S$84.99Min. 4 days
- SANWA SUPPLY ExtenderIt is a USB 2.0 extender that can extend the distance between a PC and a USB device up to 50m. With a 2-port hub that can extend two USB devices. It consists of a set of transmitter and receiver, and the unit can be extended with a single LAN cable. This is convenient when you want to connect to ... Read Morecommunication speed 480Mbps、12Mbps、1.5Mbps Extension Cable (m) 50 (maximum) Material Steel (case)from S$279.90Min. 2 days
- ATEN USB extenderSupports USB 2.0 devices with a maximum transmission speed of 480 Mbps, extending USB signals by up to 100 m ExtremeUSB-Transparent USB 2.0 signal and plug and play support (no software or driver required) USB Electrical and Timing compliant OS-Windows, OSX, Linux * A set of local unit and remote... Read MoreMaximum extension (m) 100 RoHS directive (corresponding to 10 substances) Correspondence Material (Case) Metal (local), metal (remote) Maximum number of connections [USB device] 4 units (remote)from S$789.90Min. 34 days
- ATEN USB extenderHigh-speed USB 2.0 compliant with maximum data transfer rate of 480 Mbps You can extend the communication distance of USB devices up to 50m using Cat5 / Cat5e / Cat6 LAN cable. You can receive all signal types with up to 4 ports-flash drive keyboard mouse webcam scanner printer etc. Compatible wi... Read MoreMaximum extension (m) 50 RoHS directive (corresponding to 10 substances) Correspondence Material (Case) Metal (local), metal (remote) Maximum number of connections [USB device] 4 devices (remote)from S$339.90Min. 9 days
- Sanwa Direct USB 2.0 Extender (with 2-Port Hub)It is a USB 2.0 extender that can extend the distance between a computer and a USB device up to 50m. With a 2-port hub that can extend two USB devices. It consists of a set of transmitter and receiver, and can be extended between units using a single Category 5 / 5e cable. This is convenient when... Read MoreColor Black Instruction Manual Japanese instruction manual available Material Steelfrom S$219.90Min. 5 days
- SANWA SUPPLY USB2.0 extenderConform to LAN cable: CAT5e (1000BASE-T) Extension Cable (m) (Supported / Maximum) 100 Power Consumption (W) 2.75Discontinued
- StarTech.com 2 port USB with Cat5 / Cat6 2.0 Extender extender up to 100mOne Category 5/6 cable supports two USB ports of the remote unit. Category 5 cable extends up to 100 m. Sturdy metal housing with fixing bracket. Supports high-speed USB 2.0 port with data transfer rate of 480 Mbps. Powered by 500mA power supply category 5/6 cable per per, no external AC adapter ... Read MoreStorage Temperature (℃) -20~70 Mass (g) 0.6 Operating Temperature (℃) 0~50 Maximum extension (m) 100 Length (mm) 100 Humidity (% RH) 10~90 Number of Ports 2 Height (mm) 26 Width (mm) 76 Color Black Wiring Connection Cat5UTP Plug type M Material [Enclosure] Aluminum & Plastic Transfer rate (Gbps) [Maximum data] 0.48Discontinued
- Yealink USB extenderUSB extender via CAT5E cable up to 40 meters.Extension Cable (m) 40Discontinued
- StarTech.com 4-port USB 2.0 Extender Extender Supports extension via LAN (GbE) or Cat5e / 6 cable up to 100mDual-mode operation that can be connected directly via LAN or with Category 5e or higher cable Supports Gigabit connection speed Rugged metal housing with fixing bracket Extends up to 100m with Category 5e or higher cable Using multiple LAN switches Plug and play implementation that does not requ... Read MoreStorage Temperature (℃) -10~60 Operating Temperature (℃) 0 ~ 50 Input Current (A) 0.6 Maximum extension (m) 100 Length (mm) 100 Humidity (% RH) 20~80 Height (mm) 26 Mass (g) 363 Width (mm) 76 Color Black Wiring Connection Category 5eUTP or higher Plug type M Material [Enclosure] Steel Transfer rate (Gbps) [Maximum data] 1 (LAN), 0.48 (USB) Input Voltage (V) 【AC】100~240 Output Voltage (V) 【DC】24Discontinued
- StarTech.com 1 port USB using Cat5e / Cat6 2.0 Extender extender Power supply only on the transmitter or receiver side Extends up to 100mFlexible USB Extender that can be powered from either a local unit (transmitter) or a remote unit (receiver) Cost-effective USB Ethernet extender that allows you to deploy USB devices as needed (supports distances up to 100 m) Provides universal compatibility for multiple platforms regardless of ... Read MoreStorage Temperature (℃) -20~70 Operating Temperature (℃) 0~50 Number of Ports 1 Maximum extension (m) 100 Mass (g) 171 Humidity (% RH) 20~80 Height (mm) 30 Width (mm) 65 Length (mm) 88 Color Black Wiring Connection Category 5eUTP or higher Material [Enclosure] Plastic Indicator [LED] Activity, host, link, power supply Transfer rate (Gbps) [Maximum data] 0.48Discontinued
- ATEN USB extenderYou can extend up to 100m of 4 USB devices. The port selection status is indicated by an LED lamp. Up to 14 USB devices can be connected in combination with a hub. For extension of USB * We recommend using an STP cable.Power Consumption (W) 2.5 Dimensions, Width W x Depth D x Height H (mm) 100×76×26 Number of connections [R] Direct: 4, Cascade (Hub 3): 11 Mass (kg) 0.36 Maximum extension (m) 100Discontinued