Capture Units
- I-O DATA HDMI / analog captureIt is an HDMI capture that allows you to easily record HDMI output video without using a computer. It is ideal for use as a "game capture" that connects to a game console and easily records play videos. You can also record analog output retro games by using the attached AV input convers... Read MoreWarranty Period 1 year AC Power Input (V) 100 (50 / 60Hz) (AC adapter) Outer Dimensions, Width W x Depth D x Height H (mm) 140 x 32 x 60 (excluding protrusions) Operating Humidity Range 20-80% (non-condensing) Power Consumption (W) 3.8(Typ) Frame Rate 30fps/60fps Sampling Speed 48kHz Operating Temperature Range (℃) 5~35from S$279.90Min. 2 days
- Sanwa Direct Video capture boxIt is a video capture box that can record images such as VHS tapes and 8mm video tapes on SD cards and USB memory. If you connect it to a VCR or camcorder and connect the memory, you can record with the touch of a button. If you connect the main unit and the TV with an HDMI cable, you can record ... Read MoreSpeaker 1W LCD size 3.5 type Frame Rate 60fps Power Supply DC5V/1A Video output HDMI, LCD monitor Audio output HDMI, built-in speaker Interface USB2.0 Type of Recording Video Connector Video inputfrom S$369.90Min. 5 days
- StarTech.com USB3.0 connection video capture unit HDMI / DVI / VGA / component compatible 1080p 60fpsCapture 1080p video with smooth image quality at 60fps using USB 3.0 data transfer rate Supports HDMI, DVI, VGA and component inputs, allowing you to capture from virtually any device Supports 2-channel stereo audio (HDMI / RCA) Compatible with NTSC and PAL systems Supports 16: 9 and 4: 3 aspect ... Read MoreMass (g) 104 Operating Temperature (℃) 0~35 Length (cm) 11.4 Width (mm) 75.5 Height (cm) 2.5 Storage Temperature (℃) -5~40 Humidity (% RH) 20 to 80 (no condensation)from S$459.90Min. 2 days
- Sanwa Direct HDMI captureIt is an HDMI capture that can record the video output by HDMI to a personal computer. Ideal for recording games and distributing games by connecting to game consoles. Equipped with a 4K / 60p pass-through function, it is output to the TV with almost no delay even during recording and distributio... Read MoreFrame Rate 30fps・50fps・60fps Video output HDMI passthrough Audio output HDMI, 3.5mm stereo mini Slots SD memory card slot + × 1 Interface USB2.0 Type-C Connector [Input terminal] Video input terminalfrom S$369.90Min. 5 days
- StarTech.com USB connection video capture cable / S terminal & composite-USB + 2.0 + video capture unit / TWAIN compatible / analog + digital + converter / Windows compatibleAnalog-digital USB video capture adapter. Converts video and audio from composite or S-terminal sources and saves them on a Windows-based computer. We provide an easy-to-use analog video conversion solution. <Wide range of features> The S-Video / Composite-USB Converter, which stores analog... Read Morefrom S$76.99Min. 2 days
- AVer Media USB3.1 capture"Live Gamer ULTRA (model number: GC553)" is a gaming capture of the 4K era, Live Gamer ULTRA GC553. Despite being a compact and easy-to-use USB external type, it is a gaming capture that supports the latest technology such as 4Kp60 HDR pass-through / 4Kp30 recording / ultra-low delay / ... Read Morefrom S$469.90Min. 2 days
- StarTech.com USB-C connection HDMI video capture board UVC (USB Video Class) compliant Mac / Windows compatible 1080pHD Video Capture: Bus-powered USB 3.0 capture device. Record HDMI video on a USB-A / USB-C / Thunderbolt 3 compatible computer. 1080p 60fps, 3.5mm 2ch audio, HDMI pass-through, H.264 software encoding (MJPEG / MPEG-2 / MPEG-4) USB video class: UVC compatible, driver-free / automatic installation ... Read MoreStorage Temperature (℃) -5~40 Operating Temperature (℃) 0~40 Maximum Resolution 1920 × 1080 60 frames / sec Supported resolution 1920×1080、1280×720、1024×768、800×600 Humidity (% RH) 20-80 (no condensation) Height (mm) 23 product width (mm) 60 Mass (g) 86 Length (mm) 92 Color Black / silver Conversion Type Female - Female Connector B USB Type-B [9 pin] USB type USB3.0from S$479.90Min. 5 days
- j5 create USB+Type-C+ game captureUSB Type-C game capture. High-speed data transfer of USB 3.1 Gen 1 terminal (Type-C) enables recording and live distribution of 1080p / 60fps high-quality video. It supports 4K pass-through and can record and live stream while playing games on a screen of up to 4K / 60fps. A headset can be connec... Read Morefrom S$279.90Min. 4 days
- AVer Media PC built-in capture board"Live Gamer 4K (model number: GC573)" is a new generation gaming capture, Live Gamer 4K GC573. It is a high-end model with all the functions that can be considered for next-generation capture, such as 4K HDR recording and up to 1080p / 240fps recording. Bringing the future of video capt... Read Morefrom S$589.90Min. 4 days
- AVer Media 1080p / 60fps Recording / Distribution / 4K Pass-Through Compatible Video CaptureSupports 1080p / 60fps recording, distribution, and 4K pass-through functions Since it is equipped with a "PC mode" and a "single recording mode" that does not require a PC, you can use it freely according to the environment in which you play the game. It is compatible with va... Read MoreOperating Temperature Range (℃) 0~40 Main Unit Dimensions (mm) 147×57×47 Operating Humidity Range 15-90% (no condensation) Mass of Main Unit (g) About 185.5 Format Type Still image (when using RECentral): PNGfrom S$399.90Min. 5 days
- StarTech.com USB 3.0 connection DVI video capture unit (1080p / 60fps compatible) TV / TV Video recorder device Aluminum caseUsing the speed of USB 3.0, capture 1080p video at 60FPS and save it with excellent image quality Supports highly versatile video encoding and allows video playback on various devices Capture RAW lossless video for DirectShow compatibility on Windows devices Separate 3.5mm audio input jack for ad... Read MoreMass (g) 102 Width (mm) 61.1 Connector B USB Type-B (9 pin) USB 3.0 Operating Temperature (℃) 0 ~ 40 Height (cm) 2.4 Length (mm) 92.2 Storage Temperature (℃) -5 ~ 40from S$459.90Min. 5 days
- Sanwa Direct HDMI CaptureIt is an HDMI capture that can capture the video output by HDMI to a computer. It supports UVC (USB Video Class) and can recognize the connected HDMI output device as a camera device, so if you connect a video camera or digital camera , you can use it as a WEB camera. Up to 4 HDMI output device... Read MorePower Consumption 5W Power Supply DC5V Interface USB 3.2 Gen1 compliant (USB 3.1 / 3.0)from S$489.90Min. 5 days
- Sanwa Direct Audio Capture BoxMusic played on cassette players, MD players, radios, etc. can be converted to MP3 format and recorded / saved directly to a USB memory or SD card. You can play music on a USB memory or SD card by connecting a speaker. With remote controlInstruction Manual Japanese instruction manual available Type of Recording MP3 Power Supply UBS Bus Power (DC5V)from S$76.99Min. 5 days
- TEC TADREC-S Easy video dubbingS-Video and composite (CVBS) analog video can be saved as digital data on an SD card or USB flash memory. You can record video from VHS, 8mm camcorders, DVDs and old game consoles with the touch of a button. * This product does not guarantee operation with all connected devices. * When connected ... Read MoreOutput Signal HDMI, speaker Video format MP4(H.264) Storage Capacity [Recording] Maximum for each file: 4GBfrom S$249.90Min. 5 days
- CORSAIR Elgato Game Capture 4K60 Pro MK.2Game capture board that can record games with 4k HDR10 Capture boardDepth (cm) 14.7 Height (cm) 19 Mass (g) 375 Horizontal (cm) 6.5from S$499.90Min. 6 days
- CORSAIR Elgato Game Capture HD60 S+1080p60 HDR10 capture card with lag-free 4K60 HDR10 pass-through, ultra-low latency technology 4K60HDR10 pass-through and 1080p60HDR10 capture. The Elgato HD60S + allows you to stream or record gameplay with a higher level of broadcast quality while playing high-performance Xbox, OneX, and PS4 Pr... Read MoreDimensions (cm) 1.9×11.2×7.5 Mass (g) 109 Dimension (mm) 19×112×75 watt 4.5 Color Black Manufacturer Corsairfrom S$489.90Min. 6 days
- Princeton USB Video Capture Unit Digizou Series Digi-Made Video Live Version PCA-DAV4A capture unit that allows you to easily connect and operate live video such as game video, and easily digitize the recorded analog video.from S$49.99Min. 2 days
- TOHSHOH Compact dubbing box + Evariant + Black + BR-270With this one unit, you can easily dubb music and video to a micro SD card. A convenient item that is rechargeable and can be viewed outdoors!from S$199.90Min. 6 days
- AVer Media Capture boardYou can enjoy gameplay with lag-free pass-through while constantly capturing 1080p60 video for live streaming. Supports clear 4K HDR or full HD 240FPS. We've achieved the perfect balance between gameplay fun and performance. Live Gamer DUO performs various processing before inputting the v... Read MoreOperating humidity range (%RH) 0 to 90 (no condensation) Operating Temperature Range (℃) 0~40 Main Unit Dimensions (mm) 140×125×22 Mass of Main Unit (g) About 209 Interface PCI Express x4 Gen2from S$439.90Min. 5 days
- Princeton HDMI Video Capture Unit LiteHDMI capture unit that supports "software encoding". Since encoding is performed on the personal computer side, there is little delay in the screen displayed on the monitor, and full HD image quality can be captured (recorded) or live-streamed to the personal computer. The CyberLink Scr... Read Morefrom S$299.90Min. 7 days
- Sanwa Direct USB Video Capture CableYou can easily capture videotape and 8mm video footage. Since it is a USB connection, it can also be used with a laptop computer. With "ArcSoft Show Biz DVD" with snapshot buttonType of Recording MPEG2、MPEG1 Operating Environment Temperature: 0-40 ° C Power Supply USB bus power (DC5V) Interface USB2.0 Power Consumption Up to 1.1W Current consumption Up to 220mA Frame Rate Up to 30fps Supported OS Windows10, 8.1, 8, 7, Vista, XP Instruction Manual Yesfrom S$68.99Min. 5 days
- SSA Service USB3.0-HDMI captureBy connecting to a product that can output HDMI, such as a video camera or smartphone, and using third-party software separately, you can stream or record on a PC equipped with a USB-A port. Compatible software works with OBS, ZOOM, Google meet, Amcap, VLC, and other software that supports USB vi... Read MoreMemory 4GB or more voltage rating (V) DC5/0.4A audio Format: LPCM Interface Input: HDMI, PC connection: USB 2.0/3.0 Supported OS Windows10、MacOS Video format YUV,JPGfrom S$33.99Min. 6 days
- AVer Media 4K/30fps External Video Capture LIVE GAMER EXTREME 34K30p Capture View and play your games on a 4K 60Hz monitor while preserving every detail in 4K30p clarity. You can even record at FHD 60p while displaying at QHD 120Hz if you need a higher refresh rate. Uncompressed capture allows you to record your gameplay as it is. VRR(Variable Refresh) The l... Read MoreOperating Temperature Range (℃) 0~40 Dimension (mm) 112.5×66.1×20.9 Operating Humidity Range 90% or less (no condensation) Mass (g) About 85 Input Terminal HDMI 2.0, 3.5mm LINE terminal (3 poles) Standard of Still Images If using RECentral: PNG Power Supply USB bus power Supported OS Windows / macOSfrom S$349.90Min. 4 days
- Sanwa Direct video captureThis is a USB-connected video capture device that can digitize and save images such as VHS tapes and 8mm video tapes. By digitally storing important images, data deterioration can be prevented and stored semi-permanently. For video input, RCA composite connection or S terminal connection is possi... Read MoreWarranty Period 1 year from date of purchase Frame Rate 30fps Frequency (kHz) 48 (sampling) Mass of Main Unit (g) About 12 Dimensions, Width W x Depth D x Height H (mm) About 69.5 x 28.5 x 9.4 Supported Formats Audio: Windows/PCM, Mac/AAC Specification Encoding method: Software encoding Power Supply Type USB bus power Interface USB2.0 Current Consumption (mA) Up to 250 Type of Recording Windows/mpg、Mac/movfrom S$84.99Min. 6 days
- CORSAIR Elgato Cam Link ProA powerful video mixer designed for multi-camera production, CamLink Pro captures four video inputs with ultimate ease and flexibility. It can be connected to cameras, computers, laptops, tablets, as well as any device that outputs a clean HDMI signal. Stream or record in 4K or 1080p60 Full HD, c... Read MoreInput 4x HDMI (unencrypted) Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 123 x 121 x 22from S$679.90Min. 13 days
- AVer Media Recording / live distribution for gamers + capture device + Live + Gamer + BOLT + GC555"Live Gamer BOLT GC555", a capture device for recording and live distribution for gamers that supports 4K HDR recordingMain Unit Size (mm) 120×120×29.3 Mass of Main Unit (g) About 348 Power Supply Thunderbolt + 3 + bus power Supported OS Windowsfrom S$679.90Min. 5 days
- TEC 4K30Hz Input Compatible HDMI Capture Unit4K60Hz I / O compatible 1080p recording Video capture unit specialized for distributionMass (g) 82 Main Unit Dimensions, Length L x Width W x Height H (mm) 89×62×19 Supported Formats Recording: MJPEG, YUY2from S$299.90Min. 5 days
- j5 create Dual HDMI 4K Video CaptureIt is a USB-C capture board that inputs dual HDMI and switches the image freely with a switcher. With built-in PIP and PBP video composition functions, you can combine and output two videos with the push of a button without the need for complicated software operations. Since it is also equipped w... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 134.6×18.4×63.7 Warranty Period 2 years Mass (g) About 172 Material Aluminum Color Blackfrom S$469.90Min. 2 days
- ATEN HDMI to USB-C UVC Video CaptureCaptures unencrypted HDMI video signals from camcorders and digital single-lens reflex cameras (DSLRs) at resolutions up to 1080p @ 60Hz Supports live video streaming, internet broadcasting, and video conferencing Compatible with major streaming software - OBS, Xsplit, Compatible with YouTube, Fa... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 2 days
- TEC 4K 60Hz input / output compatible video capture unitWidely compatible with third-party streaming software By using the software, you can save live streaming video at 1080p60fps when you play games or go out. When distributing video, a 3.5mm TRS microphone is attached to the MIC of this product with a terminal for inputting your own microphone sou... Read Morefrom S$329.90Min. 7 days
- ATEN UVC video capture4K resolution unencrypted HDMI video signal can be captured in 1080p No software required - Plug and play product designed for various platforms of PC, Mac and Android 4K60p HDMI loop out - Supports real-time HDMI video preview Charges laptops and Android smartphones with up to 60W - Power Deli... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 4 days
- Princeton Video capture + live streaming unit + PC-less + HDMI through support + RUP-GHDAV2HDMI capture unit that supports recording / editing / live distribution, single recording without a computer, and "hardware encoding" * Images whose contents are protected by HDCP signals cannot be saved.Power Supply Input from USB + Type-C port Power Consumption (W) Maximum 3.25 (in PC-less mode) USB port USB2.0(USB Type-C)from S$399.90Min. 6 days
- I-O DATA PCIe capture board + 4K / 60p recording support + software encoded type + GV-4K60 / PCIEHDMI capture board for 4K60p recordingOuter Dimensions, Width W x Depth D (mm) 69 x 150 (excluding slot cover) Mass of Main Unit (g) About 150 Specification Encoding method: Software encodingfrom S$539.90Min. 6 days
- j5 create JVA14 USB 4K Gaming Capture BoardA capture board that supports high performance 4K 30fps recording and full HD 240Hz HDR pass-through. It is equipped with a high-performance chip and supports ultra-low latency recording, so users without a monitor can enjoy the game on the recording screen of their computer. The HDMI pass-throug... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 134.6×18.4×63.7 Warranty Period 2 years Mass (g) About 142.5 Material Aluminum Color Blackfrom S$329.90Min. 10 days
- j5 create JVA01 USB live distribution dedicated capture boardIt is a capture board that can add a single-lens reflex camera with high-quality video while outputting the screen of a USB-C personal computer or mobile terminal via HDMI. At first glance, it is a USB multi-hub, but by adding a video camera or single-lens reflex camera to the HDMI input port, yo... Read MoreWarranty Period 2 years Cable Length (mm) 300 Outer Dimensions, Width W x Depth D x Height H (mm) 96.5×15×50.5 Mass (g) About 69 Material Aluminum Color Black Power supply method Bus power Connector Shape Type-C male (UAC / UVC compatible)from S$119.90Min. 2 days
- TEC HDMI media recorder with LCD monitorIt is an HDMI media recorder equipped with an LCD monitor. By using HDMI or the supplied AV cable, it supports composite recording of VHS and video cameras. The LCD monitor allows you to check the recording status and play back the main unit, reducing recording mistakes. Video recording and recor... Read MoreDimensions, Width W x Depth D x Height H (mm) 158×73×20 Mass (g) 300 Output (W) Built-in speaker: 1 Format Type Output: MP4from S$489.90Min. 5 days
- AVer Media 1080p/60fps external video capture Live Gamer MINILive Gamer MINI The Live Gamer MINI (model number: GC311) was created to help you take your first brilliant steps as a streamer easily and quickly. Live Gamer MINI is a simple yet high-performance, lag-free HDMI pass-through capable of displaying full HD (1080p/60fps) gameplay on Widnows, Mac, an... Read MoreOperating Temperature Range (℃) 0~40 Dimension (mm) 100×57×18.8 Operating Humidity Range 15 to 90% (non-condensing) Mass (g) About 74.5 Specification Encoding method: hardware encoding Input Terminal HDMI 1.4 Output Terminal Passthrough: HDMI 1.4 Power Supply USB bus power recording mode When using RECentral) MP4 (H.264+AAC) Supported OS Windows / macOSfrom S$189.90Min. 4 days
- StarTech.com Video Capture Unit/USB-C & -A Connection/4K30Hz HDMI/USB Video Class/Thunderbolt 3/Win/Mac/UbuntuPerformance: Video capture unit that records HDMI video at resolutions up to 4K30Hz. Capture up to 2160p 30fps, 1440p 60fps, or 1080p 120fps. Supports 2ch 16-bit PCM audio. 32KHz/44.1KHz/48KHz sampling rate. HDCP 1.4 compliant, cannot capture copyrighted content USB Video Class (UVC): Supports UV... Read MoreConnector A 1 - HDMI Power Consumption (W) 1.5 Height (mm) 12 Warranty Period 2 years Input current (mA) 300 Maximum Resolution 3840 x 2160p @ 30fps Cable Length (cm) 40 Mass (g) 41 Width (mm) 44 Input Voltage (V) 5 Length (mm) 73 Input AV:HDMI Output AV:USB、USB-C Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Color Gray audio HDMI (2ch audio)from S$389.90Min. 5 days
- I-O DATA USB video captureA USB-connected video capture that allows you to easily digitize VHS tapes of old TV programs and 8mm video tapes full of memories and save them to Blu-ray or DVD. Supports "direct recording" that allows you to save directly to a DVD without the hassle of saving to a hard disk. In addit... Read MoreWarranty Period 1 year Operating Humidity Range 20-80% (non-condensing) Power Input (V) 5 (supplied from USB port) Operating Temperature Range (℃) 5~35 Mass (g) About 50 Suitable Models DOS / V machine with USB 2.0 port Encoding Method Software encoding Interface USB2.0 Current Consumption (mA) Up to 150 Applicable Standard VCCI Class B, RoHS compliantDiscontinued