Wired Mice
A wired mouse is a mouse that is connected to a computer and cable. Compared to the wireless type, there are many types that can be used without using a specific driver or battery, and wired mice that can operate stably are items used in offices. In addition to the optical type that can be connected by simply plugging it into the USB port, we also handle laser and blue LED types that can be read on a glass surface. Wired mice are abundant in size and design, but there are some types that have excellent functions such as a silent type with reduced click sound. Some types have browser forward / back buttons, so you can use your PC more conveniently.
Other Related Pages
- ELECOM Wired Mouse, 5 Buttons, Blue LED, Large Size, Easy to Grip, Fits in Hands, Forward/Back Buttons, EX-G Chromebook Compatible CertifiedA design born from the shape of the hand realizes even better "grip comfort". Wired type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere. This product is certified for Chromebook compatibility.Number of Wheels 1 Mass (g) 107 (including cable) Resolution 2000 count Rated Voltage (V) 5 Number of Buttons 5 (including wheel buttons) Outer Dimensions, Width W x Depth D x Height H (mm) 82×119.9×42 Cable Length (m) About 1.5 LED Color Blue Size L Reading Method Optical sensor method Interface USB Connector Shape USB (A) male Power Supply USB bus power Type of Connection Wired
- OHM ELECTRIC Optical mouseIt is finished in a design that is comfortable to operate and does not get tired even after long-term use. High resolution of 1000dpi.Resolution (dpi) 1000dpi Number of Buttons 3 buttons Mass (g) 77 Cable Length (m) About 1.4 Mass of Main Unit (g) About 77 Dimensions, Width W x Height H x Depth D (mm) Approx. 59 × 37 × 102 Included Accessories Instruction manual (with warranty) Size M Connector USBA type, Type of Connection Wiredfrom S$9.79Min. 2 days
- MonotaRO Optical Mouse* If the product contains water or metal pieces, discontinue use. * Do not disassemble or modify the product.Resolution 1000dpi Number of Buttons 3 (including wheel buttons) Mass (g) 68 Dimension (mm) 95×55×39 Material ABS Cable Length (m) About 1.2 Color Black Reading Method Optical type (red LED) LED Color Red Interface USB Connector Shape USB A type Type of Connection Wired
- SANWA SUPPLY Wired Optical MouseSince the optical sensor reads the movement, it realizes accurate and natural movement and can be used in any scene. Since it is ballless, cleaning is not required. It is a hassle-free and easy connection that can be used just by inserting it. Since the scroll function can be used as it is with t... Read MoreCable Length (m) 1.5 Resolution 1000 counts / inch Number of Buttons 2 buttons, wheel (scroll) button Dimensions, Width W x Depth D x Height H (mm) 62×117×38 Material ABS resin Mass (g) About 100 Reading Method Optical sensor method Connector Shape USB connector (A type) Type of Connection Wired
- ELECOM Mouse Wired 3 Button Blue LED Symmetrical Ambidextrous Cable Length 1.5m EPRIM Chromebook Compatible CertificationOne-shot connection that can be used immediately just by inserting it. A standard 3-button BlueLED wired mouse that realizes reasonable but comfortable operability. It is a product that has acquired Chromebook compatibility certification.Number of Wheels 1 piece Resolution 1600 count Number of Buttons 3 (including wheel buttons) Rated Voltage (V) 5 Cable Length (m) About 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 61.5 × 100.0 × 38.0 Mass (g) About 66.5 LED Color Blue Size M Reading Method Optical sensor method Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Conform to VCCIclassB Type of Connection Wired
- ELECOM Wired Mouse, 5 Buttons, Blue LED, Easy to Grip, Fits in Your Hands, Forward and Back Buttons, EX-G Chromebook Compatible CertifiedA design born from the shape of the hand realizes even better "grip comfort". Wired type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere. This product is certified for Chromebook compatibility. * During use, something like white powder may... Read MoreType (Emitted light) visible wavelength range Number of Wheels 1 Resolution 2000 count Rated Voltage (V) 5 Number of Buttons 5 (including wheel buttons) Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 73.8×109.6×40.8 Mass (g) 92 (including cable) Cable Length (m) About 1.5 LED Color Blue Size M Reading Method Optical sensor method Interface USB Connector Shape USB (A) male Power Supply USB bus power Suitable Models Windows PC with USB interface, Macintosh Type of Connection Wired
- OHM ELECTRIC USB light sensor mouseIt is easy to grip and bleeds into your hand! Comfortable operability and a design that does not make you tired even after long-term use. The high resolution of 1000 DPI makes operability even more convenient. Supported OS: Windows 8/7 / Vista / XPCable Length (m) 1.4 Resolution (dpi) 1000 Number of Buttons 3 Outer Dimensions (mm) 59×37×102 Mass (g) About 77 Reading Method Optical type (red LED) Interface USB Type of Connection Wired
- SANWA SUPPLY Silent wired blue LED mouse MA-BL9Cable Length (m) 1.6 Resolution 1000count/inch Number of Buttons 3 Dimensions, Width W x Depth D x Height H (mm) 57×95×39 Mass (g) 68 Reading Method Optical sensor method (blue LED) Connector Shape USB (A type) Type of Connection Wired
- ELECOM Mouse Wired 3 Button Optical PS / 2 Compatible Standard Size EU RoHS Directive CompliantIt is a standard size optical mouse that has the basic performance of a mouse while being reasonably priced. It is a PS / 2 compatible model that can be connected to the PS / 2 port of a personal computer. It is an environmentally friendly product that complies with the EU's "RoHS Direct... Read MoreType (Emitted light) visible wavelength range Number of Wheels 1 piece Cable Length (m) 1.5 Resolution 1000 count Number of Buttons 3 (including wheel buttons) Rated Voltage (V) 5 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 60.0×105.0×40.0 Mass (g) Approx. 77 (including cable) RoHS directive (corresponding to 10 substances) Correspondence Size M Reading Method Optical sensor method Power Supply PS / 2 bus power Interface PS/2 LED Color Red Color White Type of Connection Wired
- SANWA SUPPLY Silent cable winding blue LED mouseSince the click sound and wheel rotation sound are quiet, you can operate it on your computer without disturbing others. Ideal for use in places where sound is a concern, such as quiet spaces such as public facilities and conference rooms. The length of the cable can be adjusted so that the exces... Read MoreCable Length (m) 0~0.7 Resolution 1000(count/inch) Dimensions, Width W x Depth D x Height H (mm) 57×95×39 Connector Shape USB (A type) Type of Connection Wired
- ELECOM Mouse Wired 3 Button Optical Commercial Standard Size EU RoHS Directive Compliant Chromebook Compliant CertificationIt is reasonably priced and has the basic performance of a mouse, making it ideal for use in the office. A lightweight, standard size optical mouse that complies with the EU RoHS Directive (10 substances). This product is certified for Chromebook compatibility.Number of Wheels 1 piece Cable Length (m) 1.5 Resolution 1000 count Number of Buttons 3 * including wheel buttons Rated Voltage (V) 5 Outer Dimensions, Width W x Depth D x Height H (mm) 60.0×105.0×40.0 Mass (g) Approx. 77 (including cable) RoHS directive (corresponding to 10 substances) Correspondence Reading Method Optical sensor method LED Color Red Interface USB Connector Shape USB (A) male Power Supply USB bus power Type of Connection Wiredfrom S$15.99Min. 2 days
- OHM ELECTRIC USB light sensor mouseA 3-button optical mouse that is M size, easy to grip, and fits snugly in your hand. It is finished in a design that is comfortable to operate and does not get tired even after long-term use. High resolution of 1000dpi. You can use it immediately after connecting it to your computer.Cable Length (m) 1.4 Resolution (dpi) 1000 Number of Buttons 3 Outer Dimensions (mm) 59×37×102 Mass (g) About 77 Type Optical type (red LED) Plug Shape USB Color White Type of Connection Wired
- ELECOM Mouse Wired 3 Button Laser Lightweight Cable Length 1.5m EU RoHS Directive Compliant Chromebook Compliant CertificationA lightweight standard size laser mouse ideal for office use. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances). It is a simple package specification th... Read MoreNumber of Wheels 1 piece Cable Length (m) 1.5 Resolution 1600 count Number of Buttons 3 (including wheel buttons) Rated Voltage (V) 5 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 60.0×105.0×40.0 Mass (g) Approx. 77 (including cable) RoHS directive (corresponding to 10 substances) Correspondence LED Color Invisible light Reading Method Laser type Size M Interface USB Connector Shape USB (A) male Power Supply USB bus power Type of Connection Wiredfrom S$22.99Min. 2 days
- SANWA SUPPLY Wired blue LED mouseCable Length (m) 1.5 Resolution 1600/1200/800(count/inch) Number of Buttons 5 Dimensions, Width W x Depth D x Height H (mm) 62×109.5×40 Mass (g) 82 Reading Method Optical sensor method (blue LED) Connector Shape USB (A type) Type of Connection Wired
- ELECOM Mouse Wired 3 Button Optical Commercial Small EU RoHS Directive Compliant Chromebook Compliant CertificationIt is reasonably priced and has the basic performance of a mouse, making it ideal for use in the office. A compact and lightweight optical mouse that fits even small hands. This product is certified for Chromebook compatibility.Number of Wheels 1 piece Cable Length (m) 1.0 Resolution 1000 count Number of Buttons 3 * including wheel buttons Rated Voltage (V) 5 Outer Dimensions, Width W x Depth D x Height H (mm) 53.0×92.0×36.4 Mass (g) Approximately 64 (including cable) RoHS directive (corresponding to 10 substances) Correspondence Reading Method Optical sensor method LED Color Red Interface USB Connector Shape USB (A) male Power Supply USB bus power Type of Connection Wired
- SANWA SUPPLY PS / 2 wired optical mouseSince the optical sensor reads the movement, it realizes accurate and natural movement and can be used in any scene. Since it is ballless, cleaning is not required. It is a hassle-free and easy connection that can be used simply by plugging it into a computer with a PS / 2 mouse port. Since the c... Read MoreCable Length (m) 1.5 Resolution 1000count/inch Number of Buttons 2 buttons, wheel (scroll) button Dimensions, Width W x Depth D x Height H (mm) 62×117×38 Material ABS resin Mass (g) About 100 Included Accessories Instruction manual Connector Shape Mini DIN6pin male Interface PS / 2 mouse interface compliant Reading Method RoHS compliant, optical sensor type Type of Connection Wired
- ELECOM Mouse Wired 5 Button Laser High Precision Power Saving Comfortable Operation Cable 1.5mEquipped with a high-precision state-of-the-art laser sensor! A 5-button wired laser mouse equipped with a tilt wheel that can be comfortably operated by left-right scrolling.Number of Wheels 1 piece Resolution 1000/2000 count (switchable) Rated Voltage (V) 5 Number of Buttons 5 * including wheel buttons Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 63.6×100.3×38.8 Cable Length (m) About 1.5 Mass (g) Approximately 82 * including cable Function Horizontal scroll: ○ Reading Method Laser method Size M size Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Suitable Models Windows PC with USB interface, Macintosh Type of Connection Wired
- SANWA SUPPLY Cable winding optical mouseThe cable can be wound up, and the ultra-compact size is ideal for mobile phones. You can also adjust the length of the cable so that the excess cable on your desk doesn't get in the way. It has a high resolution of 800 counts that can be moved to the edge of the screen with a single swing of... Read MoreCable Length (m) 00.7 (winding durability 2000 times) Button Shape 2 buttons, wheel (scroll) button Mass (g) 44 Dimensions, Width W x Depth D x Height H (mm) 46×73×33 Resolution 800 counts / inch Reading Method Optical sensor method Connector Shape USB (A type connector) Type of Connection Wired
- OHM ELECTRIC Blue LED silent mouse 5 buttonQuiet design that can be used even in places where sound is a concern M size with 5-button BLUE LED sensor convenient for web operationOuter dimensions, Width W x Height H x Depth D (mm) (Approx.) 74 × 41 × 112 Number of Buttons 5 Cable Length (m) About 1.4 Size M Mass (g) Mouse: about 94 Plug Shape USB A type Suitable Models Windows PC and Mac series with USB port Type of Connection Wired
- ELECOM Mouse Wired 3 Button Blue LED 3DCAD Heavy Duty Wheelless Symmetrical AmbidextrousThe symmetrical form makes it easy to use regardless of whether you are right-handed or left-handed, even in an environment where an unspecified number of people touch, such as a shared PC. A wheelless wired 3-button BlueLED mouse that uses OMRON's highly durable switches and is convenient fo... Read MoreRated Voltage (V) 5 Resolution 600/1200 count Cable Length (m) About 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 70.5 × 110 × 38 Mass (g) Approximately 87.0 (including cable) Color Black LED Color Blue Size M Reading Method Optical sensor method Number of Buttons Three Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Conform to VCCI classB Type of Connection Wiredfrom S$29.99Min. 2 days
- SANWA SUPPLY Wired optical mouseA standard 3-button optical mouse. Easy connection that can be used just by plugging in, and no troublesome software installation is required. With 1000 count high resolution that allows you to move the cursor to the edge of the screen with a single swing of your wrist, spreadsheets such as Excel... Read MoreCable Length (m) 1.2 Resolution 1000(count/inch) Number of Buttons 3 Dimensions, Width W x Depth D x Height H (mm) 60×102×39 Mass (g) 71 Reading Method RoHS compliant, optical sensor method Connector Shape USB (A type) Type of Connection Wiredfrom S$14.99Min. 2 days
- SANWA SUPPLY Silent wired ergonomic mouseAn ergonomically designed wired mouse with an ergonomic shape and less strain on the wrist. The new design reduces the twist of the wrist with a new design that uses the hand lightly from the side instead of placing the hand from above. Since it can be gripped at a natural angle, it does not put ... Read MoreCable Length (m) 1.8 Resolution 1000/1600 count / inch Dimensions, Width W x Depth D x Height H (mm) 68×118×66 Material ABS resin Mass (g) About 161 Included Accessories Instruction manual Reading Method Optical sensor method (blue LED) Connector USB connector (A type) Type of Connection Wired
- SANWA SUPPLY Silent waterproof mouseSince it has acquired IP68, it can be washed with water if it gets dirty, and it can be used even in places with a lot of moisture, humidity, and dust. It is an antibacterial type and is always clean, so it can be used safely at schools and hospitals. The IR sensor is carried. It is a power-savin... Read MoreCable Length (m) 1.5 Resolution 1000 counts / inch Number of Buttons 2 buttons, wheel (scroll) button Dimensions, Width W x Depth D x Height H (mm) 61.6×115×36 Mass (g) About 103 Color Black Included Accessories Instruction manual Connector Shape USB connector (A type) Type of Connection Wiredfrom S$46.99Min. 2 days
- Nakabayashi Wired silent 3-button BlueLED mouseEquipped with Blue LED sensor. Just plug it into your computer's USB port and you're ready to go.Cable Length (m) 1.5 Resolution 1000dpi Number of Buttons 2 button + wheel button Main Unit Dimensions, Width W x Depth D x Height H (mm) 56×97×37 Mass (g) 75 Suitable Models A computer with a working USB port Reading Method Blue LED RoHS directive (corresponding to 10 substances) Correspondence Size S Interface USB (A) connector Type of Connection Wired
- ELECOM Mouse Wired 5 Button Blue LED Small and Easy to Grip EX-G Chromebook Compatible CertificationA design born from the shape of the hand realizes even better "pinch comfort" and "grip comfort". Wired type 5-button mouse "EX-G" equipped with BlueLED that can be operated comfortably anywhere. This product is certified for Chromebook compatibility.Number of Wheels 1 Resolution 2000 count Rated Voltage (V) 5 Number of Buttons 5 (including wheel buttons) Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 65.9×91.6×39.3 Cable Length (m) About 1.5 Mass (g) Approx. 76 (including cable) LED Color Blue Reading Method Optical sensor method Size S Interface USB Connector Shape USB (A) male Power Supply USB bus power Suitable Models Windows PC with USB interface, Macintosh Type of Connection Wiredfrom S$27.99Min. 2 days
- SANWA SUPPLY Wired laser mouse (5 buttons)A wired mouse equipped with a high-performance laser engine. It can read even the surface of glossy materials that are difficult to identify with conventional optical sensors. Equipped with 2 buttons on the side, you can speedily perform "back / forward" operations with a Web browser. *... Read MoreCable Length (m) 1.5 Dimensions, Width W x Depth D x Height H (mm) 58×99×38 Resolution 800, 1000, 1600 counts / inch Mass (g) About 86 Color Black Reading Method Laser sensor method Connector Shape USB (A type connector) Type of Connection Wiredfrom S$35.99Min. 2 days
- SANWA SUPPLY Wired blue LED mouseIt is equipped with a blue LED that is more sensitive than the red optical type. A standard 3-button blue LED mouse. It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software. With 1000 count high resolution that allows you to move the ... Read MoreCable Length (m) 1.2 Resolution 1000 counts / inch Number of Buttons 2 buttons, wheel (scroll) button Dimensions, Width W x Height H x Depth D (mm) 60×102×39 Mass (g) About 71 Reading Method Optical sensor method (IR LED) Connector Shape USB (A type connector) Type of Connection Wiredfrom S$15.99Min. 2 days
- Logicool Logitech Mouse m500sEquipped with high-speed scroll function It keeps spinning in 1 spin and you can scroll long documents and web pages in an instant, dramatically improving work efficiency. Switch to click-to-click mode to access spreadsheets, photo albums and playlists. Smooth tracking is possible on any surface... Read MoreResolution 1000dpi Cable Length (cm) 180 Number of Buttons 7 RoHS directive (corresponding to 10 substances) Correspondence Connector USB Type of Connection Wired Function With tilt functionfrom S$76.99Min. 2 days
- Logicool G203 LIGHT SYNC Gaming MouseGaming Grade Sensors Experience accurate cursor tracking and responsive performance with gaming grade sensors. Select the appropriate level for your play style from the adjustable sensitivity (200-8,000 DPI). Program up to 5 presets using Logitech G HUB software. True Design Reliable Comfortabl... Read MoreDimensions (H x W x D) (mm) 116.6×62.15×38.2 Warranty Period 2-year free warranty Cable Length (m) 2.1 Resolution 200~8,000DPI Number of Buttons 6 button Mass (g) 85 (mouse only) RoHS directive (corresponding to 10 substances) Correspondence Light Type LIGHTSYNC + RGB light Processor Micro: 32-bit ARM Type of Connection Wiredfrom S$56.99Min. 2 days
- ELECOM Mouse Wired 5 Button Blue LED Symmetrical Ambidextrous Cable Length 1.5m EPRIMOne-shot connection that can be used immediately just by inserting. A 5-button Blue LED wired mouse that is reasonably priced and equipped with "advance/return" buttons that are convenient for browsing the web, realizing comfortable operability.Number of Wheels 1 piece Resolution 1600 count Rated Voltage (V) 5 Number of Buttons 5 (including wheel buttons) Cable Length (m) About 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 61.5 × 100.0 × 38.0 Mass (g) About 74.5 LED Color Blue Size M Reading Method Optical sensor method Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Conform to VCCIclassB Type of Connection Wiredfrom S$18.99Min. 2 days
- Nakabayashi Large wired silent 5-button BlueLED mouseQuiet specifications that allow you to concentrate on your work without worrying about the surroundings. The wheel scroll is also designed to be quiet. Random speed adjustment function (ASC) that balances large screen movement and detailed work. Equipped with a Blue LED sensor with high reading a... Read MoreCable Length (m) 1.5 Mass (g) 110 Number of Buttons 5 buttons (4 buttons + wheel buttons) Main Unit Dimensions, Width W x Depth D x Height H (mm) 79×125×43 Suitable Models A computer with a working USB port Reading Method Blue LED RoHS directive (corresponding to 10 substances) Correspondence Size L Interface USB (A) connector Type of Connection Wiredfrom S$32.99Min. 2 days
- SANWA SUPPLY Wired blue LED mouseA mouse that is asymmetrical and fits your right hand, making it easy to hold. It is equipped with a blue LED that is more sensitive than the red optical type. It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software. With 1000 count h... Read MoreResolution 1000 counts / inch Number of Buttons 2 buttons, wheel (scroll) button Dimensions, Width W x Height H x Depth D (mm) 64×110×36.5 Cable Length (m) About 1.4 Mass (g) About 76 Reading Method Optical sensor method (blue LED) Connector Shape USB (A type connector) Type of Connection Wiredfrom S$19.99Min. 2 days
- SANWA SUPPLY Silent mouse* Mac OS X (10.3 or later) can be scrolled only with applications that can be scrolled with the OS standard driver, such as Safari, Mail, TextEdit, and Finder, which are installed as standard. Also, the operation by pressing the wheel button is not supported.Cable Length (m) 1.5 Resolution 1000count/inch Mass (g) 82 Reading Method Optical sensor method Connector Shape USB connector (A type) Dimension (mm) W58×D104×H36 Color White Type of Connection Wired
- SANWA SUPPLY Wired blue LED mouseAn ergo-designed wired blue LED mouse that makes it easy to place your hands. Equipped with a blue LED sensor that is more sensitive than the red optical type, smooth operation is possible even on a glossy desk surface without a mouse pad. It is equipped with two "back / forward" button... Read MoreCable Length (m) 1.5 Resolution 3200 ・ 2400 ・ 1600 ・ 1000 counts / inch Dimensions, Width W x Depth D x Height H (mm) 84.9×108.6×40 Mass (g) About 90 Reading Method Optical sensor method (blue LED) Color Red Connector Shape USB connector (A type) Suitable Models Windows (DOS / V) PC, Apple_Mac series Type of Connection Wired
- ELECOM Gaming Mouse WiredmmO Gaming DUX Series 10 Button 2400dpiAn entry-level "DUX" MMO gaming mouse equipped with hardware macros that allows you to enjoy higher-grade games.Number of Wheels 1 piece Number of Buttons 10 (including wheel buttons) Rated Voltage (V) 5 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 77.0×112.5×42.0 Cable Length (m) About 1.5 Color Black LED Color Invisible light (infrared) Reading Method Optical sensor method Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x1 Suitable Models Windows PC equipped with USB interface Type of Connection Wiredfrom S$46.99Min. 2 days
- ELECOM Mouse Wired 3 Button Laser High Precision Power Saving Comfortable Operation Cable 1.5mEquipped with a high-precision, state-of-the-art laser sensor! A wired laser mouse that uses an ergonomic design for comfortable operation.Number of Wheels 1 piece Resolution 2000 count Number of Buttons 3 * including wheel buttons Rated Voltage (V) 5 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 60.3×100×37 Cable Length (m) About 1.5 Mass (g) Approximately 80 * including cable Reading Method Laser method Size M size Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Suitable Models Windows PC with USB interface, Macintosh Type of Connection Wiredfrom S$24.99Min. 2 days
- SANWA SUPPLY Wired blue LED mouseA standard 3-button blue LED mouse. It is a hassle-free and easy connection that can be used just by inserting it. No need to install troublesome software. With a USB-PS / 2 conversion adapter, it supports both USB-PS / 2 interfaces. It is a multi-compatible mouse that can support various DOS / V... Read MoreResolution 1000 counts / inch Button Shape 2 buttons, wheel (scroll) button Cable Length (m) About 1.8 Reading Method Optical sensor method (blue LED) Connector Shape USB connector (A type) Suitable Models Windows (DOS / V) PC, Apple Mac series Type of Connection Wired
- ELECOM Mouse Wired 3 Button Optical Commercial High Durability EU RoHS Directive Compliant Chromebook Compliant CertificationIt is a standard size wired 3-button red LED mouse that has the basic performance of a mouse. The left and right buttons are equipped with OMRON's 10 million times high durability switch, which is highly reliable in terms of durability and has a reputation for click feeling. It is an environm... Read MoreNumber of Wheels 1 piece Resolution 1600 count Number of Buttons 3 * Including wheel button Warranty Period 3 years Rated Voltage (V) 5 Cable Length (m) About 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) About 59.6 × 109.7 × 38.9 Mass (g) Approximately 92 * including cable RoHS directive (corresponding to 10 substances) Correspondence Size M Reading Method Optical sensor method LED Color Red Interface USB Connector Shape USB (A) male Power Supply USB bus power Included Accessories User's manual x 1 Conform to VCCIclassB Type of Connection Wiredfrom S$26.99Min. 2 days
- OHM ELECTRIC Optical mouseComfortable operability, design resolution 1000dpi high resolution that does not get tired even after long-term useResolution (dpi) 1000dpi Number of Buttons 3 buttons Mass (g) 77 Cable Length (m) About 1.4 Mass of Main Unit (g) About 77 Dimensions, Width W x Height H x Depth D (mm) Approx. 59 × 37 × 102 Included Accessories Instruction manual (with warranty) Size M Color Red Connector USBA type Type of Connection Wiredfrom S$9.79Min. 2 days
- Verbatim USB desktop mouseNumber of Buttons 3 Dimensions, Width W x Depth D x Height H (mm) 66×39×114 Mass (g) 87.6 Reading Method Optical Interface USB Specification Verbatim wired USB mouse, optical Type of Connection Wired Material plasticfrom S$10.99Min. 2 days