The projector can be installed in a small space, and it does not take up space even if it is put away when not in use. The top plate has a guard to prevent the equipment from falling. The height can be adjusted from 65 cm to 100 cm. With casters that are easy to move, you can easily adjust the pr... Read More
Total Load Capacity (kg) 15 Mass (kg) 4.7 Function Height adjustment Material (Top Plate) MDF (with PVC sheet) Material (Frame) Steel (epoxy resin powder coating)
It is a stand on which two devices such as a projector and a notebook PC can be installed on the top plate and the middle shelf. It can be used for presentations and simple standing work. The angle of the top plate can be adjusted by about 12 degrees. The height of the top plate can be adjusted i... Read More
Total Load Capacity (kg) 20 Dimensions, Width W x Depth D x Height H (mm) 500×455×950~1450 Mass (kg) 9.2 Function Adjustable height and angle Material Steel (epoxy resin powder coating)
You can change the height of the top plate by opening and closing the lever. * The middle shelf also works together. The projector can be installed on the top plate or the middle shelf. * The inner dimensions of the top plate and middle shelf are 92 mm, but due to the round pipe under the top pla... Read More
Allowable Load (kg) 15 Top Panel Dimensions, Width W x Depth D (mm) 430×350 Dimensions, Width W x Depth D x Height H (mm) 430×400×630~890 Top Plate Height H (mm) 590-850 (guard height 40) Mass (kg) 9.3
A foldable tripod projector stand. By folding it compactly when not in use, it can be stored in a small space. The tripod does not easily close or open because it opens the legs and secures them with screws. The top plate can be adjusted 360 degrees to the left and right and about 30 degrees up a... Read More
Total Load Capacity (kg) 15 Mass (kg) 7 Function Adjustable height / angle, foldable Material Steel (epoxy resin powder coating)
There is a top plate extension function, and it is possible to install a notebook PC in addition to the projector. It can be used like a podium without expanding the top plate. Since it has a middle shelf, you can install AV equipment and put documents etc. Comes with a cable holder for placing a... Read More
Mass (kg) 10.4 Total Load Capacity (kg) 30 Dimensions, Width W x Depth D x Height H (mm) 500×628×905 Material (Top Plate) MDF (with PVC sheet) Material (Frame) Steel (epoxy resin powder coating) Function Top plate extension
It is a simple projector stand. Comes with a large pocket for storing cables, etc.
Assembly person 1 Maximum Load of Top Plate (kg) 5 Total Load Capacity (kg) 6 Mass (kg) About 3.5 Time to Assemble Half an hour Instruction Manual Japanese instruction manual available How to Assemble Knockdown assembly type Adjuster None Color White Frame Color White Color (Top Plate) White Allowable Load (kg) With remote control: 1 Caster Yes
It is a general-purpose equipment installation stand that can be used as a document camera stand, a projector stand, or a printer stand. Comes with a lockable door. One middle shelf is attached, and the height can be set according to the equipment to be stored. The removable back panel can also b... Read More
Dimensions, Width W x Depth D x Height H (mm) 600×500×700 Mass (kg) 26.8
A projector cart for installing projectors, laptop computers, document cameras, etc. Equipped with handles and high-strength casters in consideration of movement between classrooms. The height of the middle shelf can be adjusted in 5 steps. The middle shelf has a security wire attachment port. Th... Read More
Mass (kg) 22 Dimensions, Width W x Height H x Depth D (mm) 450×701.5×800 Top Plate Dimensions (mm) W450×D650
The height of the top plate can be changed by 680/832 mm. The top plate has a projector fall prevention guard.
* Customer assembly.
Mass (kg) 11.5 Allowable Load (kg) 40 Dimensions, Width W x Depth D x Height H (mm) 512×380×707~859 Esco Part No. EA954HC-402 Material Steel Dimensions (Width W x Depth D) (mm) [Table] 492 × 320
A projector stand that does not take up space of W350 x D350 mm. It is a size that is easy to use as a reception phone stand or a disinfectant stand. A middle shelf is attached, and the height can be changed according to what is placed. Easy to move because it has casters.
Assembly person 1 hex wrench included (mm) 4 Time to Assemble Half an hour How to Assemble Knockdown assembly type Adjuster None Material Steel (epoxy resin powder coating) Color (Top Plate) White Color White Frame Color White Caster Yes Suitable Tool gloves
Uses lock handle. By adding tension to the screen, you can obtain high-quality images with improved flatness. * Due to the nature of product arrangements, we cannot accept cancellations or returns for items shipped directly from the manufacturer.
For short-focus projectors, it can be raised and lowered at a relatively low position. (Height of top plate: H491-691mm) By adjusting (rotating) the position of the casters on the front side, the top plate approaches the wall, so it can also be used with ultra-short throw projectors. Even if it i... Read More
Assembly person 1 Allowable Load (kg) 10 Mass (kg) 10.6 Top Plate Thickness (mm) 17 effective diameter of top table (width x depth) (mm) 376 Top Panel Dimensions, Width W x Depth D (mm) 448×400 Dimensions, Width W x Depth D x Height H (mm) 475×612×530~730 Top Plate Height H (mm) 491~691 hex wrench included (mm) 6 Time to Assemble Half an hour Adjuster None Suitable Tool Phillips screwdriver, gloves Color White Color (Top Plate) White Color (Frame) White Caster Yes Clamping Thickness (mm) [Guard] 400
Ceiling projection is possible! It is a projector stand with a sense of stability that allows you to fix the device with the attached band and adjust the angle by 90 degrees. Convenient for storage as it is as a dedicated stand.
Allowable Load (kg) About 6 Mass (g) About 840 Material Aluminum, ABS, silicon Storage Dimensions (width W x depth D x height H) (mm) Approximately 285 x 222 x 55 Included Accessories Fixed band x 2 Color Silver Angle Adjustment Range ○
It is a long telescopic projector stand with a storage case that can be carried compactly and can be used outdoors! The device can be fixed with the attached band, and the height and angle can be adjusted.
Material ABS, aluminum, steel Mass (g) About 1440 Allowable Load (kg) About 6 Top Panel Dimensions, Width W x Depth D (mm) Approximately 380 x 280 Color Black Included Accessories Fixed band x 2, storage case Storage Dimensions (width W x depth D x height H) (mm) Tripod: Approximately 80 x 80 x 460 Angle Adjustment Range ○
A compact and stable short type projector stand that can be fixed with a 1/4 inch screw and the angle can be freely adjusted with a ball joint.
Suitable Models 1/4 inch screw hole projector Mass (g) About 160 Allowable Load (kg) About 3 Material Aluminum, ABS, rubber Color Black Included Accessories Hexagonal wrench Angle Adjustment Range ○
Allowable Load (kg) (Equal distribution) 15 Top Panel Dimensions, Width W x Depth D (mm) 300×360 Dimensions, Width W x Depth D x Height H (mm) 400×420×600~800 Mass (kg) 6.5 As ONE Part Number 63-1827-84 Color White
It is a tripod stand that can be installed anywhere (easy to adjust height and carry). We adopted aluminum material to reduce weight.
* Due to the nature of product arrangements, we cannot accept cancellations or returns for products shipped directly from the manufacturer.