Projector Bags
- SANWA SUPPLY Projector bag (15.6 type wide compatible)A carrying bag that is convenient for moving and storing the projector. Not only a projector, but also a laptop computer, AC adapter, cable, remote control, instruction manual, etc. can be stored. The partitions are movable and can be removed altogether. The top and bottom have built-in low-resil... Read MoreMass (g) 2100 Dimensions, Width W x Depth D x Height H (mm) 480×255×315 Color Black Material Nylon (water repellent)from S$219.90Min. 2 days
- SANWA SUPPLY Projector bagConvenient for moving and storing the projector during presentations. Not only a projector but also a laptop computer up to 15.6-inch wide, an AC adapter, a cable, a remote control, an instruction manual, etc. can be stored. The partitions are movable and can be removed altogether. The top and bo... Read MoreMass (g) 2350 Storage Dimensions (width W x depth D x height H) (mm) 400×200×320、300×40×180、160×40×180 Outer Dimensions, Width W x Depth D x Height H (mm) 490×275×355 Color Black Material Cover: Nylon (water repellent) Suitable Models Notebook PC up to 15.6 inches wide Feature Water repellency, shock absorptionfrom S$249.90Min. 4 days
- CASIO FORESIGHT VIEW dedicated carrying bag YB-3Carrying bag for FORESIGHT VIEWfrom S$84.99Min. 6 days
- EPSON Soft carrying case for LCD projectorSoft carrying case for desktop ultra-short throw projectors. With shoulder belt. Can be carried compactly.Dimensions, Width W x Depth D x Height H (mm) 375×185×330Discontinued
- SANWA SUPPLY Projector back (carry type)A vertical carry bag that allows you to easily carry a small projector and a personal computer.Material Surface / Nylon (water repellent)Discontinued
- SANWA SUPPLY Projector backA carrying bag that is convenient for moving and storing a set of projectors.Suitable Models Projector up to W365 × D180 × H280mm Material NylonDiscontinued