Document Cameras
Other Related Pages
- SANWA SUPPLY USB document cameraA document camera that connects via USB and does not require a power supply. 8 megapixel autofocus camera, capable of capturing fine text and details of small subjects. The LED light is mounted on the camera body. It can be turned on / off with the button mounted on the camera. It can be stored v... Read MoreUSB Cable (m) 1.5 Shooting Distance (cm) 10 Dimensions, Width W x Depth D x Height H (mm) 255 x 80 x 40 (when folded) Shooting Range 400×300mm Mass (g) 620 Number of Pixels 8 million pixels White Balance Adjust with buttons F Value Automatic adjustment Brightness Automatic adjustment contrast Automatic adjustment Image Sensor CMOS Frame Rate Up to 30fps Supported OS Windows 10・8.1・8・7 Format Type YUY2、MJPG Focus auto focusfrom S$399.90Min. 2 days
- Princeton Document cameraIt is a multifunctional document camera compatible with various devices such as projectors, TVs, and personal computer displays. You can check the image data on the LCD display on the base of the main unit.Dimension (mm) 379 x 201 x 621 (during setup) Number of Pixels 8 million pixels Focus Auto / Manual Specification Shooting area: 380 × 285mm Input / Output terminal VGA, HDMI, video, USB Supported OS Windows Vista/7/8/10from S$1,199.00Min. 5 days
- Princeton Document cameraA multifunctional document camera equipped with a 4K compatible, 13x optical zoom lens that expands the possibilities of educational settings and presentations. A document camera that supports 13x optical zoom and 8x digital zoom. It supports HDMI output with high resolution 4K image quality.from S$1,299.00Min. 7 days
- AVer Information Teaching material presentation device (document camera)With HDMI cable that can be used immediately after deliveryImage Sensor 1 / 3.2 type CMOS Dimension (mm) 200 × 545 × 380 (during operation) Continuous shooting speed 30fps Power Supply AC adapter (included) Type AV-F50-8M set Number of Pixels About 8 million pixels Focus Auto / Manual Shooting Range B4 size compatible Output Terminal RGB, USB, HDMI composite video memory interface SD card slot, USB memory slot recording mode Still image / videofrom S$1,199.00Min. 10 days
- NARIKA Teaching material presentation device (document camera)Image Sensor 1 / 3.2 type CMOS Dimension (mm) 200 × 525 × 380 (during operation) Continuous shooting speed 30fps Shooting Range A3 size compatible Power Supply AC adapter (included) Type AV-F17-8M Number of Pixels About 8 million pixels Focus Auto / Manual Output Terminal RGB、USB、HDMI memory interface SD card slot, USB memory slot recording mode Still image / videofrom S$769.90Min. 10 days
- AVer Information Visual presenterIt is a high-quality 5 megapixel document camera that can shoot from various angles with a flexible arm.Number of Pixels 5 million pixels Output Terminal HDMI, VGA, video Input Terminal HDMI、VGAfrom S$759.90Min. 6 days
- NARIKA Digital microscope camera LUK (Wi-Fi)It is a microscope imaging device that can display observation images wirelessly and in real time on tablet terminals, smartphones, and personal computers. Since it is Wi-Fi wireless communication, you can use it anywhere. You can observe and save images with a web browser without using software ... Read MoreImage Sensor 1/4 inch CMOS Continuous shooting speed 15-30 frames / sec (automatic switching) Number of Pixels About 300,000 pixels Dimension (mm) About 62 × 86 × 29 Power Supply Rechargeable battery Standard Wireless LAN: IEEE802.11bfrom S$329.90Min. 6 days
- AVer Information Mechanical Arm Visualizer (Document Camera) M15WSince it can be used immediately, the range of teaching will be expanded and the lessons will be more enjoyable. The M15W is a document camera (real projector) designed to make better education smoother. The beautiful, sophisticated and compact body of the M15W is smooth with 4k Ultra HD, 13MP hi... Read MoreNumber of Pixels 13 million pixelsfrom S$869.90Min. 6 days
- Elmo Visual Presenter Document CameraIt is a visual presenter that can project with high image quality of 8 million pixels in spite of its compact body. Since it is equipped with a Miracast function, you can wirelessly display images on the monitor using a compatible monitor or receiver.Image Sensor 1 / 3.2 inch CMOS Digital zoom 16 times Dimension (mm) 220 x 115 x 343 (at setup) Frame Rate 30fps Number of Pixels 8 million pixels Input Terminal HDMI×1 Output Terminal HDMI×1、RGB×1、USB×1、Wi-Fi Shooting Range Maximum 329 x 439 mm (4: 3 ratio)from S$759.90Min. 11 days
- Elmo Visual Presenter Document CameraThe L-12W can be displayed on the display wirelessly with the Miracast function. The L-12F is equipped with 4K high image quality and a maximum zoom of 288x.Mass (kg) 3 Power Supply AC100V 50/60Hzfrom S$989.90Min. 10 days
- SANWA SUPPLY Document CameraA convenient document camera for video conferencing such as Zoom A3 size shooting is possible with the magazine open. The LED is built-in to brighten the shot. A dedicated shooting mat is included. A USB document camera that allows you to show your materials to the other party in a video conference.Size 1 / 3.2 inch Cable Length (m) 2 Minimum illumination (Lux) 30 or more Number of Pixels 5 million pixels Mass (g) 780 Dimensions, Width W x Depth D x Height H (mm) 93×293×371 White Balance Automatic Sensor CMOS sensor Focus Fixed Video format MJPG Current Consumption (mA) Maximum: 200 Frame Rate Maximum: 30fps Shooting Distance (cm) Shortest close-up: 15 Interface USB2.0+A type connector malefrom S$399.90Min. 2 days
- SANWA SUPPLY Document cameraA convenient document camera for video conferencing such as Zoom A3 size shooting is possible with the magazine open (you need to use the attached dedicated software) Built-in 2 million pixel portrait camera By switching the camera, you can shoot faces and documents with this one. Built-in LED ma... Read MoreCable Length (m) 2 Minimum illumination (Lux) 30 or more Mass (g) 800 Dimensions, Width W x Depth D x Height H (mm) 93×293×371 White Balance Automatic Sensor CMOS sensor Number of Pixels Document camera / 5MP, Face camera / 2MP Focus Fixed Video format MJPG Current Consumption (mA) Maximum: 200 Shooting Distance (cm) Shortest close-up: 15, face camera: 30 Interface USB2.0+A type connector malefrom S$469.90Min. 5 days
- Princeton 8 Megapixel Compatible USB Document CameraA USB document camera that supports 8 megapixels, 8x digital zoom, autofocus support, and UVC compliant products that are ideal for video conferencing. The USB document camera that supports 8 megapixels supports digital zoom 8x, and the buttons on the main unit and the included software support a... Read Morefrom S$249.90Min. 2 days
- AVer Information Mechanical Arm Visualizer (Document Camera) M90UHDIt is a high-end model document camera with 4K and 13 million pixels and the highest image quality. A high-end model document camera with 4K and 13 million pixels and the highest image quality. 14x optical and 23x digital zoom function up to 322x, frame rate up to 60fps. Equipped with various inp... Read MoreNumber of Pixels 13 million pixelsfrom S$1,399.00Min. 6 days
- NARIKA Teaching material presentation device (document camera) L-12WNBoth wired and wireless document cameras can read the QR code described in the textbook and display the content on the Internet on a large presentation device.Wi-Fi 2.4GHz / 5GHz (Miracast compatible) Number of Pixels 8 million pixels Shooting Range A3 size compatible Power Supply AC adapter (included) Image Sensor CMOS Lighting Lamp: white LED Focus One push Zoom Optical 12x, Digital 16x Speed Photo: 30pfs Output Terminal RGB、HDMIfrom S$1,299.00Min. 10 days
- AVer Information Mechanical Arm Visualizer (Document Camera) M11-8MVDesigned for distance learning and online learning, it is ideal as a USB camera for taking pictures of materials at hand and visualizing teaching materials. Designed for distance learning and online learning, it is also ideal for remote work. It can be used immediately just by connecting it to a ... Read Morefrom S$499.90Min. 7 days
- NARIKA Teaching Material Presentation Device (Document Camera)A 13-megapixel compact document camera. With HDMI cable that can be used immediately after deliveryImage Sensor 1 / 3.1 type Number of Pixels 13 million pixels Zoom 16 times digital Continuous shooting speed 60fps Power Supply AC adapter (included) Type MX-P3N Focus One-push AF Output Terminal RGB、USB2.0、HDMIfrom S$669.90Min. 2 days
- Sanwa Direct Document CameraYou can convert bulky paper into data just by shooting from above. A3 size shooting is possible with the magazine open. It is possible to shoot at a high resolution of up to 4912x3680 with 18 million pixels. With automatic correction function to straighten curved booklets With shooting function t... Read MoreNumber of Pixels 18 million pixels Sensor CMOS sensor Focus Fixed Interface USB2.0+A type connector male Supported OS Windows10, 8.1, 8, 7from S$599.90Min. 5 days
- Artec Real projector (8 million pixels)The 8-megapixel high-definition camera provides a maximum shooting range/A3 size that clearly reflects fine text such as textbooks. Can be saved as PDF, can be written with pen tool, supports OCR, can display up to 16 still images, can be output to a computer via USB connectionCable Length (m) 1.55 Minimum illumination (Lux) 10 Lens 1000tv books Zoom 15x digital zoom Dimensions (cm) 34×14×12 Frequency (Hz) 50 or 60 Illuminance (Lux) 50 to 80 (recommended) maximum current (mA) 500 Resolution 8 million pixels Number of Pixels 8 million pixels Material ABS, steel Type Output: MJPG, YUY2 Type of Connection USB connection Type A USB type USB2.0 Supported OS WindowsXP SP2/Vista/7/8/8.1/10 Mass (g) about 1123from S$389.90Min. 4 days
- AVer Information Teaching material presentation device (document camera)Image Sensor 1 / 3.2 type CMOS Dimension (mm) 200 × 545 × 380 (during operation) Continuous shooting speed 30fps Power Supply AC adapter (included) Number of Pixels About 8 million pixels Focus Auto / Manual Shooting Range B4 size compatible Type F50-8M Output Terminal RGB, USB, HDMI composite video memory interface SD card slot, USB memory slot recording mode Still image / videofrom S$999.90Min. 10 days
- Elmo Teaching Material Presentation Device (Document Camera) L12-WYou can read the QR code written in the textbook and display the contents on the Internet on a large presentation device.Image Sensor 1 / 3.2 type CMOS Zoom (Optical / Digital) 12 times / 16 times Wi-Fi 2.4GHz / 5GHz (Miracast compatible) Continuous shooting speed 30 frames / second Total Number of Pixels 8 million pixels Shooting Range A3 size compatible Power Supply AC adapter (included) Mass (kg) About 3.0 Type L12-W Focus One push Output Terminal RGB、HDMI Lighting White LEDfrom S$989.90Min. 11 days
- SANWA SUPPLY Document cameraA document camera that is convenient for projecting your hand in a video conference such as Zoom. It supports the HDMI output function and can be directly connected to a TV without a personal computer. You can control the exposure (brightness) at hand. It can also be used as a built-in LED to bri... Read MoreShooting Range 420×240mm Number of Pixels 8 million pixels Focus Automatic White Balance Automatic Sensor CMOS Frame Rate Up to 30fps Dimension (mm) W259 x D80 x H50 (with camera closed)from S$779.90Min. 5 days
- Sanwa Direct document cameraA2-compatible document camera that can capture the size of Sanwa Direct's original product A2 size (1 page of newspaper) as it is. With a pixel count of 20 million pixels, it is possible to shoot at a maximum of XX high resolution. You can adjust the camera position to suit A3 size. With auto... Read MoreMin. Illuminance (Lux) 150 or more Number of Pixels 20 million pixels Frame Rate 30fps minimum sighting distance (cm) 50 Warranty Period 6 months from date of purchase Mass of Main Unit (kg) About 1 (Excluding Mat) Dimensions when Folded, Width W x Depth D x Height H (mm) About 210 x 112 x 395 Dimensions (Width W x Depth D) (mm) About 650 x 480 (dedicated mat) necessary space to use (width x depth x height) (mm) Approx. 210 x 112 x 257/475 White Balance Automatic Sensor CMOS sensor (1/2.3 inch) Focus Fixed Current Consumption (mA) Up to 720 Supported Formats Video: MJPGfrom S$689.90Min. 6 days
- NARIKA Teaching material presentation device (document camera)Type Microscope adapterfrom S$77.99Min. 6 days
- NARIKA Teaching material presentation device (document camera)With HDMI cable that can be used immediately after deliveryImage Sensor 1 / 3.2 type CMOS Dimension (mm) 200 × 525 × 380 (during operation) Lens Diameter (Φmm) 28、34 Continuous shooting speed 30fps Shooting Range A3 size compatible Power Supply AC adapter Type AV-F17-8M set Number of Pixels About 8 million pixels Focus Auto / Manual Output Terminal RGB、USB、HDMI memory interface SD card slot, USB memory slot recording mode Still image / videofrom S$899.90Min. 10 days
- Sanwa Direct Document cameraYou can convert bulky paper into data just by shooting from above. A3 size shooting is possible, which allows you to shoot with the magazine open. It has a built-in 2-megapixel portrait camera, and you can shoot faces and documents with this one by switching the camera. The built-in LED displays ... Read MoreCable Length (m) 2 Minimum illumination (Lux) 30 or more White Balance Automatic Sensor CMOS sensor Focus Fixed Video format MJPG Interface USB2.0+A type connector male Frame Rate Up to 30 Power Consumption (mA) Up to 720from S$599.90Min. 5 days
- Artec Real projector (5 million pixels)Lightweight and compact type with a resolution of 5 million pixels Maximum print area/A4. Can be saved as PDF, can be written with pen tools, supports OCR, can display up to 16 still images, and can be output to a computer via USB connection.Cable Length (m) 1.55 Minimum illumination (Lux) 10 Lens 1000tv books Zoom 15x digital zoom Dimensions (cm) 34×14×12 maximum current (mA) 400 Resolution 5 million pixels Number of Pixels 5 million pixels Frequency (Hz) 50 or 60 Illuminance (Lux) 50 to 80 (recommended) Mass (g) 524 Material ABS, steel Type Output: MJPG, YUY2 Type of Connection USB connection Type A USB type USB2.0 Supported OS WindowsXP SP2/Vista/7/8/8.1/10from S$249.90Min. 4 days
- NARIKA Teaching material presentation device (document camera) AV-U70 +4K compatible camera / built-in microphone Supports USB3.0 and transfers high-quality images at high speedImage Sensor 1 / 3.06 type CMOS Number of Pixels 13 million pixels Dimension (mm) 233 x 468 x 312 (during operation) Shooting Range A3 size compatible Focus Auto / Manual memory interface PC storage Output Terminal USB Included Accessories USB cable Power Supply USB power supply Zoom Up to 16 times Continuous shooting speed Up to 60fps recording mode Video / still image Supported OS Windows7/8/10、MacOSⅩDiscontinued
- Sanwa Direct Document cameraYou can convert bulky paper into data just by shooting from above. A3 size shooting is possible with the magazine open. With automatic correction function that straightens curved booklets. With shooting function that reads multiple arranged business cards at once (business card management softwar... Read MoreNumber of Pixels 12 million pixels Sensor CMOS sensor Interface USB2.0+A type connector male Focus auto focusDiscontinued
- NARIKA Teaching material presentation device (document camera)A high-definition A4 size compact document camera with 13 million pixels. With HDMI cable that can be used immediately after deliveryImage Sensor 1 / 3.1 type Number of Pixels 13 million pixels Zoom 16 times digital Continuous shooting speed 60fps Shooting Range A4 size compatible Power Supply AC adapter (included) Focus Auto / one push Type MX-PN Output Terminal RGB、USB3.0、HDMIDiscontinued
- NARIKA Teaching material presentation device (document camera)Make a difference with zoom! Equipped with 12x optical zoom (up to 96x) Full high-definition compatible, realizing beautiful images in every detail even on a large screen!Image Sensor 1 / 2.8 inch CMOS Zoom 12x optical, 8x digital (up to 96x) Dimension (mm) 355 x 373.5 x 426.5 (during operation) Power Supply AC adapter Number of Pixels About 3.4 million pixels Focus Auto / one push / manual Type L-12iDKN Output Terminal RGB, composite video, HDMI memory interface SD card slot, USB memory slot Continuous shooting speed Up to 30 frames / secondDiscontinued
- Princeton Document cameraIt is a multifunctional document camera compatible with various devices such as projectors, TVs, and personal computer displays. You can check the image data on the LCD display on the base of the main unit.Output (HDMI)HD Frame Rate 30fps Dimension (mm) 385 x 203 x 550 (during setup) Number of Pixels 5 million pixels Zoom 5x optical, 4x digital, 2x smart zoom Focus Auto / Manual Specification Shooting area: 353 x 250mm Input / Output terminal VGA, HDMI, video, USB Supported OS Windows Vista/7/8Discontinued
- KENIS Teaching material presentation device (USB type)It is a small teaching material presentation device that is used by connecting to a PC via USB. There is no HDMI / VGA output. It clearly projects moving images and still images with approximately 8 million pixels. The autofocus function allows you to focus quickly. In addition to still images, y... Read MoreImage Sensor 1 / 3.2 inch CMOS Zoom 8x (digital zoom) Dimension (mm) 90 x 398 x 408 (maximum) Mass (g) About 630 Number of Pixels About 8 million pixels Power Supply USB bus power Output Terminal USB2.0 Frame Rate Up to 30fpsDiscontinued
- Elmo Visual presenterA compact and lightweight mobile type document camera. It's compact when folded, so it's easy to move between classrooms. It is a super high image quality model with 13 million pixels. The output of 60fps is possible, and the fine movements at hand and the state of the experiment are clea... Read MoreNumber of Pixels 13 million pixels Dimension (mm) 343 x 82 x 302 (during setup) Frame Rate 4K / 30fps, full HD / 60fps Mass (g) About 550 Focus Automatic (one push) Power Input (V) DC5 (AC adapter included) Zoom Digital zoom: 16x Output Terminal HDMI×1 microUSB3.0×1 VGA×1 Specification Shooting area: up to 374 x 281mm Included Accessories USB cableDiscontinued
- KENIS Visual presenterThe simple design makes it easy for anyone to use without hesitation. A remote control that can be operated from a remote location is also included. Since it is equipped with an "auto-tune function" that focuses with the touch of a button, it can also be used for partial inspections. We... Read MoreDimension (mm) (At setup) 170 x 343 x 485 Zoom (High quality zoom) 2x, (Digital) 5x Mass (kg) 1.3 Power Supply AC100V・50/60Hz Focus Auto Lighting Device LED lighting Specification Shooting area: Maximum A3Discontinued
- NARIKA Teaching material presentation device (document camera)Easily capture large documents and 3D objects! A3 (horizontal) or larger shooting area Built-in memory, SDHC card slot and USB OTG port enable huge image storage Easy audio recording function for simultaneous audio / video playback, HDMI Equipped with a built-in microphone that supports output Ea... Read MoreImage Sensor 1 / 3.2 inch CMOS Dimension (mm) 182 x 504 x 452 (during operation) Number of Pixels 5 million pixels Power Supply AC adapter Type AV-M70HD Output Terminal Analog RGB, HDMI, composite video Focus Auto / Manual Continuous shooting speed Up to 30 frames / second Memory Up to 80 5M images can be storedDiscontinued
- AVer Information Flexible USB Document Camera U70+Flexible arm type. It is a document camera with excellent portability and convenience because it supplies power just by connecting with USB3.0. High-quality 4K camera with 13 million pixels and 16x digital zoom. It is an item that makes it easy to understand lessons and presentations with a smoot... Read MoreNumber of Pixels 13 million pixelsDiscontinued