3D Printer Supplies
Other Related Pages
- NCI myDO tack sheetThe myDO tack sheet is a 3D printer bed that uses a special process on the surface of the sheet to make the initial layer (first layer) of the modeling material with heat shrinkage such as ABS, PC (polycarbonate), and TPE (polyester soft type filament). It is a high-performance sheet made in Japa... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence
- MUTOH PLA filamentPLA (polylactic acid) is a plant-derived resin. A filament suitable for beginners that has little heat denaturation and is easy to model. It absorbs moisture easily, and the surface is hard, so it is not suitable for polishing or painting the surface after modeling.Type Open reel Material PLA resin
- XYZprinting Da Vinci exclusive ABS refill filament RF10BXJP seriesMaterial ABS resin Suitable Models Da Vinci 1.0 Pro Seriesfrom S$67.99Min. 2 days
- XYZprinting Da Vinci Jr. Exclusive PLA FilamentEnvironmentally friendly material PLA filament is a polylactic acid resin composition derived from sugar-containing plants such as corn or sugar cane and is considered to be the most environmentally friendly 3D modeling material. When the PLA filament model is buried in the soil, it decomposes na... Read MoreTemperature (℃) (Extrada) 210 Mass (kg) 1 (including package) Diameter (Φmm) 1.75 Mass (g) 600 (filament)
- XYZprinting Da Vinci Pro Series dedicated platform tape sheet typeAs ONE Part Number 62-4128-11
- MUTOH ABS filamentIt is a material that has high heat resistance and is more adhesive and stronger than PLA. The surface can be treated with a file, etc., and it can also be painted. However, the heat shrinkage is large, and the modeled object tends to warp. This filament is suitable for advanced users because it ... Read MoreMaterial ABS resin Type Open reel
- XYZprinting Filament (For Da Vinci Nano & Mini & Jr Only)Filament type resin for 3D printers. PLA resin has little heat denaturation and is easy to model even large ones. It is less elastic than ABS resin and surface processing is difficult. ABS resin has high heat resistance, and is more adhesive and stronger than PLA resin. It can be painted with pla... Read MoreFilament diameter (Φmm) 1.75 Content (g) 600 Type Refill type (no cartridge)from S$84.99Min. 2 days
- XYZprinting Da Vinci Jr. Dedicated option productPrint platform tape for XYZ printing "Da Vinci Jr."from S$27.99Min. 2 days
- XYZprinting DaVinci + Jr.Pro X series dedicated + high hardness extruder (0.4 mm)Extruder.from S$199.90Min. 2 days
- XYZprinting Da Vinci exclusive option RF seriesFilament cartridge for exclusive use of XYZ printing "Da Vinci". Easy to install because it is a cartridge type! Ecotype filament that replaces the contents of the cartridgeAs ONE Part Number 61-9748-48 Suitable Models Da Vinci 1.0 Pro Series Type Series refill filament ABS resinfrom S$66.99Min. 2 days
- HOTTY POLYMER HP Filament for 3D Printer (Super Flexible Type)HP Filament is a soft filament created by our original formulation that can be used with general-purpose FDM 3D printers. Although it is soft, at the time of filamentization, it is close to a hard filament and has a high rigidity and a core, and it does not stretch in the vertical direction, so i... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Elastomerfrom S$139.90Min. 2 days
- MUTOH Polyimide tape for MF2000For MF-2000 Modeling table surface 2 timesfrom S$199.90Min. 2 days
- Japan 3D Printer Ultrafuse + PAHT + CF15 + Filament-1.75mm-750gA filament containing 15% carbon fiber based on PA. It has higher hardness and chemical resistance than ordinary PA, and is characterized by a temperature resistance of 150°C. Due to its high modeling accuracy and strength, it is said that even manufacturers have specifications that can be used f... Read Morefrom S$189.90Min. 2 days
- XYZprinting Nobel ResinTwo bottles containing 500g. It is also easy to store the resin after opening.from S$249.90Min. 2 days
- BASF Ultrafuse + PLA + PRO1 + Black + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Blackfrom S$109.90Min. 2 days
- XYZprinting Da Vinci Jr. / Mini Filament RFPLCXJP0 SeriesFilament cartridge for XYZ printing "Da Vinci Jr. Mini". Easy to install because it is a cartridge type!Type PLA resinfrom S$66.99Min. 2 days
- Japan 3D Printer Ultrafuse + TPU + 85A + Natural + Filament-1.75mm-750gTPU filament based on BASF's Elastollan® thermoplastic polyurethane. It has high abrasion resistance and low temperature flexibility, excellent hydrolysis resistance and is softer and stretches than Polyflex. It has good releasability and can be used as a support. Because it is a third-party ... Read Morefrom S$119.90Min. 2 days
- XYZprinting Da Vinci + Jr. Pro X series dedicated + extruder (0.4 mm)Extruder.from S$159.90Min. 2 days
- HOTTY POLYMER Filament for 3D printer Super flexible type [for trial]HP Filament is a soft filament created with a unique formulation that can be used with general-purpose FDM 3D printers. Although it is soft, at the time of filamentization, it is close to a hard filament and has a high rigidity and a core, and it does not stretch in the vertical direction, so it ... Read MoreFilament diameter (Φmm) 1.75 Mass (g) 50 Length (m) About 22 RoHS directive (corresponding to 10 substances) Correspondence Material Elastomer Specification Replicator compatible machine compatiblefrom S$35.99Min. 7 days
- HOTTY POLYMER Filament PPS type for 3D printer + DIC + FZ2100A filament made of PPS resin with excellent heat resistance, chemical resistance, flame retardancy, and cost performance for MEX (Fused Deposition Modeling) 3D printers. In terms of heat resistance, it withstands continuous use at 200 ° C and maintains high rigidity and strength over a wide tempe... Read MoreFilament diameter (Φmm) 1.75mm ±0.16 Grade DIC Corporation + FZ2100 Material PPSfrom S$75.99Min. 7 days
- HOTTY POLYMER Build tape for exclusive use of ++HP filament (R) super flexible type for 3D printerThis product is a build tape exclusively for HP filament (R) super flexible type for 3D printers. When modeling using HP Filament (R) Super Flexible Type for 3D printers, using a dedicated build tape will adhere better than other build tapes and reduce the occurrence of warping. . * We recommend ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$55.99Min. 7 days
- Igus (R) Filament for 3D printerManufacturers' filaments with optimized friction properties are up to 50 times more wear resistant than standard 3D printed materials. Therefore, it is highly efficient. Prototypes and prototypes can be produced more quickly and cost-effectively. You can quickly replace worn parts with printe... Read MoreColor White Filament diameter (Φmm) 1.75from S$229.90Min. 6 days
- BASF Ultrafuse + ABS + Fusion + Black + Filament-1.75mm-750gIt suppresses the warp that was a problem with normal ABS and settles on the platform without using glue. In addition, it has high toughness and can output a modeled object that is resistant to vibration. Because it is a third-party filament, it can be used with various Fused Deposition Modeling ... Read MoreSize (mm) 1.75 Mass (g) 750 Color Blackfrom S$109.90Min. 2 days
- XYZprinting Da Vinci + Jr. Wifi.pro exclusive + stainless steel extruderStainless extruder.from S$159.90Min. 7 days
- HOTTY POLYMER Filament PEEK type + VICTREX + 450G for 3D printerA MEX (Fused Deposition Modeling) 3D printer filament made of PEEK (polyetheretherketone) resin with excellent physical and chemical properties. In addition, because a special bobbin with excellent heat resistance is used, the filament can be dried while wrapped around the bobbin. In other grades... Read MoreSpecification (Material grade) VICTREX + 450G Filament diameter (Φmm) 1.75mm ±0.08 Mass (g) 500 RoHS directive (corresponding to 10 substances) Correspondence Material PEEKfrom S$189.90Min. 7 days
- MUTOH MAGIX print headMF-1100 / 1150 filament 1.75mm headSuitable for 1.75mm filament Included Accessories Mounting parts for MF-1100 / 1150from S$169.90Min. 5 days
- BASF Ultrafuse + PLA + PRO1 + Natural + White + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Natural whitefrom S$109.90Min. 2 days
- MUTOH MAGIX print headMF-1100 / 1150 filament 3.0mm head (main unit standard)Suitable for 3.0mm filamentfrom S$159.90Min. 2 days
- HOTTY POLYMER 3D Printing Filament smooth guide tube"3D Printing Filament Smooth Up Guide Tube" is an effective tube for supplying 3D filaments for soft materials. Conventional 3D printers mainly use fluororesin tubes as guide tubes for filament supply. In addition, this product is more effective especially for soft filaments. Unlike gen... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Elastomerfrom S$86.99Min. 7 days
- BASF Ultrafuse + PLA + PRO1 + Grey + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Grayfrom S$109.90Min. 2 days
- HOTTY POLYMER Filament for 3D printer High strength typeFDM type 3D printer filament with improved impact resistance by blending Eucommia elastomer with PLA (polylactic acid) filament. HP filament (high strength type) is an FDM filament for 3D printers. Eucommia elastomer is a natural polymer produced in vivo of Eucommia ulmoides (a raw material plant... Read MoreFilament diameter (Φmm) 1.75 Material PLA Conform to Replicator compatible machinefrom S$389.90Min. 7 days
- HOTTY POLYMER Filament PEEK type for 3D printer + DAISEL-EVONIK + VESTAKEEP + L4000GA MEX (Fused Deposition Modeling) 3D printer filament made of PEEK (polyetheretherketone) resin with excellent physical and chemical properties. In addition, because a special bobbin with excellent heat resistance is used, the filament can be dried while wrapped around the bobbin. Other grades in... Read MoreFilament diameter (Φmm) 1.75mm ±0.09 RoHS directive (corresponding to 10 substances) Correspondence Grade DAISEL-EVONIK VESTAKEEP L4000G Color Natural Material PEEKfrom S$159.90Min. 7 days
- KENIS Coating agent for 3D printerEliminates unevenness due to the stacking pitch on the surface of the modeled object, resulting in a beautiful finish. By eliminating the unevenness, it is possible to suppress bleeding along the laminated lines during coloring. All necessary items are in a storage case, making it convenient to c... Read Morefrom S$169.90Min. 6 days
- BASF Ultrafuse + ABS + Fusion + Natural + Filament-1.75mm-750gIt suppresses the warp that was a problem with normal ABS and settles on the platform without using glue. In addition, it has high toughness and can output a modeled object that is resistant to vibration. Because it is a third-party filament, it can be used with various Fused Deposition Modeling ... Read MoreSize (mm) 1.75 Mass (g) 750 Color Naturalfrom S$109.90Min. 5 days
Filter by categories