Filaments
Other Related Pages
- MUTOH PLA filamentPLA (polylactic acid) is a plant-derived resin. A filament suitable for beginners that has little heat denaturation and is easy to model. It absorbs moisture easily, and the surface is hard, so it is not suitable for polishing or painting the surface after modeling.Type Open reel Material PLA resin
- XYZprinting Da Vinci exclusive ABS refill filament RF10BXJP seriesMaterial ABS resin Suitable Models Da Vinci 1.0 Pro Seriesfrom S$67.99Min. 2 days
- XYZprinting Da Vinci Jr. Exclusive PLA FilamentEnvironmentally friendly material PLA filament is a polylactic acid resin composition derived from sugar-containing plants such as corn or sugar cane and is considered to be the most environmentally friendly 3D modeling material. When the PLA filament model is buried in the soil, it decomposes na... Read MoreTemperature (℃) (Extrada) 210 Mass (kg) 1 (including package) Diameter (Φmm) 1.75 Mass (g) 600 (filament)
- MUTOH ABS filamentIt is a material that has high heat resistance and is more adhesive and stronger than PLA. The surface can be treated with a file, etc., and it can also be painted. However, the heat shrinkage is large, and the modeled object tends to warp. This filament is suitable for advanced users because it ... Read MoreMaterial ABS resin Type Open reel
- XYZprinting Filament (For Da Vinci Nano & Mini & Jr Only)Filament type resin for 3D printers. PLA resin has little heat denaturation and is easy to model even large ones. It is less elastic than ABS resin and surface processing is difficult. ABS resin has high heat resistance, and is more adhesive and stronger than PLA resin. It can be painted with pla... Read MoreFilament diameter (Φmm) 1.75 Content (g) 600 Type Refill type (no cartridge)from S$84.99Min. 2 days
- HOTTY POLYMER HP Filament for 3D Printer (Super Flexible Type)HP Filament is a soft filament created by our original formulation that can be used with general-purpose FDM 3D printers. Although it is soft, at the time of filamentization, it is close to a hard filament and has a high rigidity and a core, and it does not stretch in the vertical direction, so i... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Elastomerfrom S$139.90Min. 2 days
- Japan 3D Printer Ultrafuse + PAHT + CF15 + Filament-1.75mm-750gA filament containing 15% carbon fiber based on PA. It has higher hardness and chemical resistance than ordinary PA, and is characterized by a temperature resistance of 150°C. Due to its high modeling accuracy and strength, it is said that even manufacturers have specifications that can be used f... Read Morefrom S$189.90Min. 2 days
- BASF Ultrafuse + PLA + PRO1 + Black + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Blackfrom S$109.90Min. 2 days
- XYZprinting Da Vinci Jr. / Mini Filament RFPLCXJP0 SeriesFilament cartridge for XYZ printing "Da Vinci Jr. Mini". Easy to install because it is a cartridge type!Type PLA resinfrom S$66.99Min. 2 days
- Japan 3D Printer Ultrafuse + TPU + 85A + Natural + Filament-1.75mm-750gTPU filament based on BASF's Elastollan® thermoplastic polyurethane. It has high abrasion resistance and low temperature flexibility, excellent hydrolysis resistance and is softer and stretches than Polyflex. It has good releasability and can be used as a support. Because it is a third-party ... Read Morefrom S$119.90Min. 2 days
- HOTTY POLYMER Filament for 3D printer Super flexible type [for trial]HP Filament is a soft filament created with a unique formulation that can be used with general-purpose FDM 3D printers. Although it is soft, at the time of filamentization, it is close to a hard filament and has a high rigidity and a core, and it does not stretch in the vertical direction, so it ... Read MoreFilament diameter (Φmm) 1.75 Mass (g) 50 Length (m) About 22 RoHS directive (corresponding to 10 substances) Correspondence Material Elastomer Specification Replicator compatible machine compatiblefrom S$35.99Min. 7 days
- HOTTY POLYMER Filament PPS type for 3D printer + DIC + FZ2100A filament made of PPS resin with excellent heat resistance, chemical resistance, flame retardancy, and cost performance for MEX (Fused Deposition Modeling) 3D printers. In terms of heat resistance, it withstands continuous use at 200 ° C and maintains high rigidity and strength over a wide tempe... Read MoreFilament diameter (Φmm) 1.75mm ±0.16 Grade DIC Corporation + FZ2100 Material PPSfrom S$75.99Min. 7 days
- BASF Ultrafuse + ABS + Fusion + Black + Filament-1.75mm-750gIt suppresses the warp that was a problem with normal ABS and settles on the platform without using glue. In addition, it has high toughness and can output a modeled object that is resistant to vibration. Because it is a third-party filament, it can be used with various Fused Deposition Modeling ... Read MoreSize (mm) 1.75 Mass (g) 750 Color Blackfrom S$109.90Min. 2 days
- Igus (R) Filament for 3D printerManufacturers' filaments with optimized friction properties are up to 50 times more wear resistant than standard 3D printed materials. Therefore, it is highly efficient. Prototypes and prototypes can be produced more quickly and cost-effectively. You can quickly replace worn parts with printe... Read MoreColor White Filament diameter (Φmm) 1.75from S$229.90Min. 6 days
- HOTTY POLYMER Filament PEEK type + VICTREX + 450G for 3D printerA MEX (Fused Deposition Modeling) 3D printer filament made of PEEK (polyetheretherketone) resin with excellent physical and chemical properties. In addition, because a special bobbin with excellent heat resistance is used, the filament can be dried while wrapped around the bobbin. In other grades... Read MoreSpecification (Material grade) VICTREX + 450G Filament diameter (Φmm) 1.75mm ±0.08 Mass (g) 500 RoHS directive (corresponding to 10 substances) Correspondence Material PEEKfrom S$189.90Min. 7 days
- BASF Ultrafuse + PLA + PRO1 + Natural + White + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Natural whitefrom S$109.90Min. 2 days
- HOTTY POLYMER 3D Printing Filament smooth guide tube"3D Printing Filament Smooth Up Guide Tube" is an effective tube for supplying 3D filaments for soft materials. Conventional 3D printers mainly use fluororesin tubes as guide tubes for filament supply. In addition, this product is more effective especially for soft filaments. Unlike gen... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Elastomerfrom S$86.99Min. 7 days
- BASF Ultrafuse + PLA + PRO1 + Grey + Filament-1.75mm-750gPro1 is a filament with better mechanical properties than normal PLA, and it can maintain a stable finish even in high-speed molding and can be expected to improve productivity (limited by software). Since it is more viscous than usual, overhang etc. as a whole Expressiveness is improved. Because... Read MoreSize (mm) 1.75 Mass (g) 750 Color Grayfrom S$109.90Min. 2 days
- HOTTY POLYMER Filament for 3D printer High strength typeFDM type 3D printer filament with improved impact resistance by blending Eucommia elastomer with PLA (polylactic acid) filament. HP filament (high strength type) is an FDM filament for 3D printers. Eucommia elastomer is a natural polymer produced in vivo of Eucommia ulmoides (a raw material plant... Read MoreFilament diameter (Φmm) 1.75 Material PLA Conform to Replicator compatible machinefrom S$389.90Min. 7 days
- HOTTY POLYMER Filament PEEK type for 3D printer + DAISEL-EVONIK + VESTAKEEP + L4000GA MEX (Fused Deposition Modeling) 3D printer filament made of PEEK (polyetheretherketone) resin with excellent physical and chemical properties. In addition, because a special bobbin with excellent heat resistance is used, the filament can be dried while wrapped around the bobbin. Other grades in... Read MoreFilament diameter (Φmm) 1.75mm ±0.09 RoHS directive (corresponding to 10 substances) Correspondence Grade DAISEL-EVONIK VESTAKEEP L4000G Color Natural Material PEEKfrom S$159.90Min. 7 days
- BASF Ultrafuse + ABS + Fusion + Natural + Filament-1.75mm-750gIt suppresses the warp that was a problem with normal ABS and settles on the platform without using glue. In addition, it has high toughness and can output a modeled object that is resistant to vibration. Because it is a third-party filament, it can be used with various Fused Deposition Modeling ... Read MoreSize (mm) 1.75 Mass (g) 750 Color Naturalfrom S$109.90Min. 5 days
- HOTTY POLYMER Filament PEEK type + PFLUON + 8100G for 3D printerA MEX (Fused Deposition Modeling) 3D printer filament made of PEEK (polyetheretherketone) resin with excellent physical and chemical properties. In addition, because a special bobbin with excellent heat resistance is used, the filament can be dried while wrapped around the bobbin. In other grades... Read MoreFilament diameter (Φmm) 1.75mm ±0.14 RoHS directive (corresponding to 10 substances) Correspondence Color Natural Material PEEK Grade PFLUON 8100Gfrom S$149.90Min. 7 days
- HOTTY POLYMER Filament for 3D printers Flexible phosphorescent typeHP Filament (Flexible Phosphorescent Type) is an FDM filament for 3D printers. It stores light such as sunlight and fluorescent lamps, and emits light when it gets dark. In filaments for 3D printers, there are phosphorescent products made of hard materials, but there are few in the prefecture ele... Read MoreFilament diameter (Φmm) 1.75 RoHS directive (corresponding to 10 substances) Correspondence Material Elastomer Color Gray Light Color Greenfrom S$48.99Min. 7 days
- BASF Ultrafuse + ABS + Fusion + Grey + Filament-1.75mm-750gIt suppresses the warp that was a problem with normal ABS and settles on the platform without using glue. In addition, it has high toughness and can output a modeled object that is resistant to vibration. Because it is a third-party filament, it can be used with various Fused Deposition Modeling ... Read MoreSize (mm) 1.75 Mass (g) 750 Color Grayfrom S$109.90Min. 6 days
- Japan 3D Printer Ultrafuse + PET + CF15 + Black + Filament-1.75mm-750gPET CF15 is a filament containing 15% short carbon fiber in a PET base. It has a heat resistance of nearly 100°C, and since it is a PET base, it has very low moisture absorption, eliminating the need for a dry box. Combined with the inherent hardness of PET, it has extremely high rigidity and hig... Read Morefrom S$189.90Min. 5 days
- Japan 3D Printer Ultrafuse + rPET + Natural + Blue + Filament-1.75mm-750grPET is a filament made from recycled PET. The material used is of the food approval level overseas, and it has a natural and clear bluish appearance. Density is lower than standard PET, and heat resistance is slightly better. Because it is a third-party filament, it can be used with a variety of... Read Morefrom S$99.90Min. 7 days
- Japan 3D Printer Ultrafuse + BVOH + Filament-1.75mm-350gIt is a water-soluble support exclusive material used for PLA and ABS Fusion+ that melts using ordinary tap water. Depending on the size of the model, it can melt supports in about 3-8 hours, which is faster than PVA. Normally, the waste liquid that dissolves the support can be diluted 20 times a... Read Morefrom S$119.90Min. 7 days
- HOTTY POLYMER HP filament (super flexible type)Length (m) About 230 Color Blue Thickness (mm) 1.75 Mass (g) 500 Trusco Part No. 116-6293 Height (mm) 50from S$329.90Min. 32 days
- XYZprinting ABS Filament for Da Vinci Super / Jr. 1.0 ProXPopular ABS material with long life and excellent impact resistance High quality ABS filaments from XYZprinting have a longer life and impact resistance, making them suitable for exterior and model parts. You can also use the tools to create, assemble, or paste your work and your ideas will come ... Read MoreDiameter (Φmm) 1.75+ (filament) Storage temperature (℃) 10 ~ 40 Working temperature range (℃) 15 ~ 32 Main Unit Dimensions, Width W x Depth D x Height H (mm) 165 x 165 x 55 Mass (g) 600+ (filament) Material ABS filament Suitable Models Da Vinci Super / Jr.ProX + Color Snow whitefrom S$58.99Min. 2 days
- Filament PM Filament for 3D Printing PLAFilament PM was established in the Czech Republic in 2013 with a technological background of a resin extrusion company established in 1992. In 2014, we started supplying filaments to the 3D printer company "Prusa". Since then, we have been cooperating as an official supplier. With head... Read MoreMass (kg) 1 Filament diameter (Φmm) 1.75±0.05 RoHS directive (corresponding to 10 substances) Correspondence Material PLAfrom S$109.90Min. 7 days
- HOTTY POLYMER HP Filament Perprene P-40B TypePelprene resin is a polyester elastomer manufactured by Toyobo Co., Ltd. It combines the features of engineering plastics and rubber. As a rubber elastic body, it has the characteristics of soundproofing, impact resistance, impact resilience, and low-frequency flexibility (it can be repeatedly be... Read MoreTemperature Range (℃) 0-50 (table) nozzle diameter (mm) 0.8 (recommended) Temperature (℃) 190-200 (nozzle) Filament diameter (Φmm) 2.85(±0.15) Drying Time (hours) 3(90℃) Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification Modeling speed: 20-30mm / s Material Perprene P-40Bfrom S$66.99Min. 7 days
- Japan 3D Printer Ultrafuse ABS BASIC Grey Filament-1.75mm-1kgFilament for 3D printers. A material for 3D printers released by BASF. It can also be used with other 3D printers. Raise3d Japan OFP target filament, so it can be used within the warranty range of Raise3D.from S$46.99Min. 5 days
- Japan 3D Printer Ultrafuse PLA BASIC White Filament-1.75mm-1kgFilament for 3D printers. A material for 3D printers released by BASF. It can also be used with other 3D printers. Raise3d Japan OFP target filament, so it can be used within the warranty range of Raise3D.from S$46.99Min. 5 days
- Japan 3D Printer Ultrafuse ABS BASIC Black Filament-1.75mm-1kgFilament for 3D printers. A material for 3D printers released by BASF. It can also be used with other 3D printers. Raise3d Japan OFP target filament, so it can be used within the warranty range of Raise3D.from S$46.99Min. 5 days
- XYZprinting Tough PLA Filament for Da Vinci Nano / Mini / Jr.XYZ's original popular material that combines the impact resistance of ABS and the stability of PLA. XYZ Printing Tough PLA is a biodegradable consumable material. Tougher than ABS, more flexible than common PLA, durable impact resistant tools, accessories, and parts can be created for greate... Read MoreDiameter (Φmm) 1.75+ (filament) Storage temperature (℃) 10 ~ 40 Working temperature range (℃) 15 ~ 32 Main Unit Dimensions, Width W x Depth D x Height H (mm) 165 x 165 x 55 Mass (g) 600+ (filament) Material PLA filament Color White
- XYZprinting ABS Filament Snow White 1kg (Reel Type) for Da Vinci SuperABS filament 1kg (reel type) snow white exclusively for Da Vinci Super.Material ABS resin Color Snow whitefrom S$86.99Min. 6 days
- XYZprinting PETG Filament for Da Vinci Nano / Mini / Jr.PETG material, which is popular for its highly transparent texture and impact resistance Newly developed PETG filament by XYZprinting is an eco-friendly material with high transparency and excellent impact resistance. PETG also has a wider processing range and offers excellent properties (tenacit... Read MoreDiameter (Φmm) 1.75+ (filament) Storage temperature (℃) 10 ~ 40 Working temperature range (℃) 15 ~ 32 Main Unit Dimensions, Width W x Depth D x Height H (mm) 165 x 165 x 55 Mass (g) 600+ (filament) Color Clear Material PLA filamentfrom S$58.99Min. 2 days
- XYZprinting ABS Filament for Da Vinci Super / Jr. 1.0 ProXThe high-quality ABS filaments from XYZprinting, a popular ABS material with long life and high impact resistance, have a longer life and impact resistance, making them suitable for exterior and model parts. You can also use the tools to create, assemble, or paste your work and your ideas will co... Read MoreDiameter (Φmm) 1.75+ (filament) Storage temperature (℃) 10 ~ 40 Working temperature range (℃) 15 ~ 32 Main Unit Dimensions, Width W x Depth D x Height H (mm) 165 x 165 x 55 Mass (g) 600+ (filament) Material ABS filament Suitable Models Da Vinci Super / Jr.ProX +from S$58.99Min. 2 days
- XYZprinting PLA refill filament for da Vinci ClearA "refill type" PLA filament for Da Vinci 1.0Pro / 1.0Pro3in1 (a type that can be used by replacing the cartridge case). The refill type filament can also be used for the old type Da Vinci series (Da Vinci 1.0 / 2.0 / 1.0A / 2.0 Duo / AiO / 1.1 +).Filament diameter (Φmm) 1.75 Content (g) 600 Color Clear Suitable Models Da Vinci 1.0 Pro Series Material PLA Type Refill type (no cartridge)from S$86.99Min. 2 days