All Category

3D Printer Accessories

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. myDO tack sheet
    NCI myDO tack sheet
    The myDO tack sheet is a 3D printer bed that uses a special process on the surface of the sheet to make the initial layer (first layer) of the modeling material with heat shrinkage such as ABS, PC (polycarbonate), and TPE (polyester soft type filament). It is a high-performance sheet made in Japa... Read More
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  2. Da Vinci Pro Series dedicated platform tape sheet type
    XYZprinting Da Vinci Pro Series dedicated platform tape sheet type
    As ONE Part Number  62-4128-11 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  3. Extruder for Da Vinci Pro Series
    XYZprinting Extruder for Da Vinci Pro Series
    from S$269.90
    Min. 2 days
  4. Da Vinci Jr. Dedicated option product
    XYZprinting Da Vinci Jr. Dedicated option product
    Print platform tape for XYZ printing "Da Vinci Jr."
    from S$27.99
    Min. 2 days
  5. DaVinci + Jr.Pro X series dedicated + high hardness extruder (0.4 mm)
    XYZprinting DaVinci + Jr.Pro X series dedicated + high hardness extruder (0.4 mm)
    Extruder.
    from S$199.90
    Min. 2 days
  6. Da Vinci exclusive option RF series
    XYZprinting Da Vinci exclusive option RF series
    Filament cartridge for exclusive use of XYZ printing "Da Vinci". Easy to install because it is a cartridge type! Ecotype filament that replaces the contents of the cartridge
    As ONE Part Number  61-9748-48  Suitable Models  Da Vinci 1.0 Pro Series  Type  Series refill filament ABS resin 
    from S$66.99
    Min. 2 days
  7. Polyimide tape for MF2000
    MUTOH Polyimide tape for MF2000
    For MF-2000 Modeling table surface 2 times
    from S$199.90
    Min. 2 days
  8. MAGIX print head
    MUTOH MAGIX print head
    Filament head for MF-1000 / 1050
    from S$159.90
    Min. 2 days
  9. Nobel Resin
    XYZprinting Nobel Resin
    Two bottles containing 500g. It is also easy to store the resin after opening.
    from S$249.90
    Min. 2 days
  10. MAGIX polyimide tape
    MUTOH MAGIX polyimide tape
    from S$87.99
    Min. 2 days
  11. Da Vinci + Jr. Pro X series dedicated + extruder (0.4 mm)
    XYZprinting Da Vinci + Jr. Pro X series dedicated + extruder (0.4 mm)
    Extruder.
    from S$159.90
    Min. 2 days
  12. MF-2000 dedicated print head
    MUTOH MF-2000 dedicated print head
    Print head for MF-2000
    from S$159.90
    Min. 2 days
  13. Build tape for exclusive use of ++HP filament (R) super flexible type for 3D printer
    HOTTY POLYMER Build tape for exclusive use of ++HP filament (R) super flexible type for 3D printer
    This product is a build tape exclusively for HP filament (R) super flexible type for 3D printers. When modeling using HP Filament (R) Super Flexible Type for 3D printers, using a dedicated build tape will adhere better than other build tapes and reduce the occurrence of warping. . * We recommend ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$55.99
    Min. 7 days
  14. Da Vinci + mini + w + dedicated + high hardness extruder
    XYZprinting Da Vinci + mini + w + dedicated + high hardness extruder
    Extruder.
    Rating:
    80%
    from S$159.90
    Min. 7 days
  15. Da Vinci + Jr. Wifi.pro exclusive + stainless steel extruder
    XYZprinting Da Vinci + Jr. Wifi.pro exclusive + stainless steel extruder
    Stainless extruder.
    from S$159.90
    Min. 7 days
  16. MAGIX print head
    MUTOH MAGIX print head
    MF-1100 / 1150 filament 1.75mm head
    Suitable for  1.75mm filament  Included Accessories  Mounting parts for MF-1100 / 1150 
    from S$169.90
    Min. 5 days
  17. MAGIX print head
    MUTOH MAGIX print head
    MF-1100 / 1150 filament 3.0mm head (main unit standard)
    Suitable for  3.0mm filament 
    from S$159.90
    Min. 2 days
  18. Coating agent for 3D printer
    KENIS Coating agent for 3D printer
    Eliminates unevenness due to the stacking pitch on the surface of the modeled object, resulting in a beautiful finish. By eliminating the unevenness, it is possible to suppress bleeding along the laminated lines during coloring. All necessary items are in a storage case, making it convenient to c... Read More
    from S$169.90
    Min. 6 days
  19. Da Vinci  Super Exclusive  Laser Module
    XYZprinting Da Vinci Super Exclusive Laser Module
    This is a laser module exclusively for Da Vinci Super.
    from S$499.90
    Min. 6 days
  20. Metallic PLA Filament for Da Vinci Nano / Mini / Jr. / Super / Color
    XYZprinting Metallic PLA Filament for Da Vinci Nano / Mini / Jr. / Super / Color
    It is a metallic PLA filament exclusively for Da Vinci nano & mini & Jr & super & color.
    Suitable Models  Da Vinci Mini / Jr./Super/Color series 
    from S$119.90
    Min. 6 days
  21. Print Bed for Da Vinci Jr.Pro X Series
    XYZprinting Print Bed for Da Vinci Jr.Pro X Series
    Da Vinci Jr.Pro X series dedicated platform plate.
    from S$76.99
    Min. 2 days
  22. EeezCure180
    XYZprinting EeezCure180
    Eeezcure180 is a machine for secondary curing of stereolithography 3D printers by UV (ultraviolet rays). It is very easy to use while having professional quality, and it is also recommended for beginners. The operation of UV secondary curing is very easy. Simply choose from 10 presets (secondary ... Read More
    Storage Temperature Range (℃)  (Filament) 10-40  Dimensions, Diameter x Height H (Φmm x mm)  (Maximum cured size) 180 x 200  Maximum Working Load (kg)  (Turntable) 1.5  Curing Time (min)  1-60 (equipped with timer)  Power Supply  100~240V 120W  Working temperature range (℃)  15~30  Main Unit Dimensions, Width W x Depth D x Height H (mm)  255×255×352  Mass of Main Unit (kg)  Suitable Material  Light curing resin  Connection Cable  USB2.0(Type B)  Wavelength (nm)  UV LED λ 375-405  Supported OS  Windows 7、8、8.1、10(64-bit) 
    from S$999.00
    Min. 6 days
  23. PolyBox Edition II Filament Moisture Proof Box
    Polymaker PolyBox Edition II Filament Moisture Proof Box
    Can store 2 rolls of 1 kg filament or 1 roll of 3 kg filament. (For Polymaker standard products) Filament diameter supports from 1.75 mm to 2.85 mm.
    from S$269.90
    Min. 2 days
  24. Raise3D genuine new PTFE nozzle heater (0.5mm)
    Japan 3D Printer Raise3D genuine new PTFE nozzle heater (0.5mm)
    Nozzle for Raise3D N2S / Pro2 series. A PEFE tube is contained inside the nozzle, which is suitable for modeling soft resins such as rubber-like.
    from S$279.90
    Min. 7 days
  25. Extruder Module for Da Vinci Mini Series
    XYZprinting Extruder Module for Da Vinci Mini Series
    It is an extruder exclusively for the Da Vinci mini series.
    from S$159.90
    Min. 2 days
  26. MyDO tack sheet for PP filament
    NCI MyDO tack sheet for PP filament
    The myDO tack sheet for PP prevents the initial layer (first layer) of the modeled object from warping due to heat shrinkage of the PP filament, firmly fixes it on the bed table of the 3D printer, and prevents the modeled object from warping and deforming. A sheet made in Japan that can be used m... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 2 days
  27. Nobel series dedicated print platform
    XYZprinting Nobel series dedicated print platform
    A print platform exclusively for the Nobel series.
    from S$229.90
    Min. 6 days
  28. Detachable metal plate platform for da Vinci Pro EVO
    XYZprinting Detachable metal plate platform for da Vinci Pro EVO
    Detachable metal plate platform for da Vinci Pro EVO
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$87.99
    Min. 6 days
  29. For Nobel only  Photo-curing resin  White (500g  ×  2)
    XYZprinting For Nobel only Photo-curing resin White (500g × 2)
    A versatile standard standard resin. It has moderate hardness and is ideal for prototype production. You can choose from 5 color variations to suit your various needs.
    Operation Environment  18~28℃ / 64.4~82.4℉;  Output level  Suitable Models  Nobel 1.0 / Nobel 1.0 A 
    from S$229.90
    Min. 10 days
  30. Nobel 1.0A only + photocurable resin flexible
    XYZprinting Nobel 1.0A only + photocurable resin flexible
    Ideal for shaped objects that require impact resistance. Flexible resin is flexible and elastic, so it is suitable for soles and other items that require a shock absorbing function. Ideal for shaped objects that require impact resistance. Fused filaments for FFF 3D printers
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  80 x 80 x 155 
    from S$469.90
    Min. 6 days
  31. Dove Inch  For Jr.Pro  Replacement Extruder
    XYZprinting Dove Inch For Jr.Pro Replacement Extruder
    It is a replacement extruder exclusively for Dove Inch Jr. Pro.
    from S$249.90
    Min. 6 days
  32. For Nobel only  Photo-curing resin  Blue (500g  ×  2)
    XYZprinting For Nobel only Photo-curing resin Blue (500g × 2)
    A versatile standard standard resin. It has moderate hardness and is ideal for prototype production. You can choose from 5 color variations to suit your various needs.
    Operation Environment  18~28℃ / 64.4~82.4℉;  Output level  Suitable Models  Nobel 1.0 / Nobel 1.0 A 
    from S$229.90
    Min. 10 days
  33. Raise3D Swing Filament Stand (for N Series Dual, Pro2 / N2S Series)
    Japan 3D Printer Raise3D Swing Filament Stand (for N Series Dual, Pro2 / N2S Series)
    Consumables for 3D printer Raise3D (for N series dual, Pro2 / N2S series).
    from S$339.90
    Min. 7 days
  34. Multipurpose grease 85g tube
    Japan 3D Printer Multipurpose grease 85g tube
    Multipurpose grease 85g tube. Common to all 3D printer models.
    from S$27.99
    Min. 7 days
  35. Dedicated to Da Vinci super  High hardness extruder (HSN)
    XYZprinting Dedicated to Da Vinci super High hardness extruder (HSN)
    A high hardness extruder exclusively for Da Vinci Super.
    from S$389.90
    Min. 6 days
  36. Da Vinci  Jr.  wifi  Pro  / Jr.  1.0  3in1 dedicated laser module
    XYZprinting Da Vinci Jr. wifi Pro / Jr. 1.0 3in1 dedicated laser module
    Da Vinci Jr. wifi Pro / Jr. 1.0 3in1 dedicated laser module.
    from S$489.90
    Min. 6 days
  37. Build surface (for E2 series)
    Japan 3D Printer Build surface (for E2 series)
    Consumables for the 3D printer E2 series.
    from S$129.90
    Min. 7 days
  38. Extruder Module for Da Vinci Nano (0.3mm)
    XYZprinting Extruder Module for Da Vinci Nano (0.3mm)
    Extruder (0.3mm) for Da Vinci NANO.
    from S$159.90
    Min. 6 days
  39. Da Vinci Color  mini dedicated laser module
    XYZprinting Da Vinci Color mini dedicated laser module
    This is a laser module exclusively for Da Vinci Color mini.
    from S$489.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction