3D Printer Main Units
Other Related Pages
- Flash Forge 3D printerIt is a 3D printer capable of modeling 150 mm square in spite of its compact body size. The removable flexible platform makes it easier to peel off the model. Since the nozzle can be removed with one push, maintenance is easy even if the filament gets stuck in the nozzle.Cell Spacing (mm) 0.05-0.3 (lamination) Size (mm) 150 x 150 x 150 (maximum modeling size) Dimension (mm) 388×380×405 Mass (g) 9 Supported OS Windows 7/8/10、Macfrom S$899.90Min. 2 days
- XYZprinting 3D printer da Vinci nano Wi-Fi setIt is easy to operate with one button, and the operating status of the printer is displayed by a 3-color LED. It supports Wi-Fi connection and you can easily print in 3D with the dedicated software "XYZware" and "XYZmaker Mobile app".As ONE Part Number 3-385-01from S$589.90Min. 2 days
- XYZprinting 3D printerIt is a 3D printer that can print freely with a Wi-Fi connection. By using the dedicated software "XYZmaker Suite", you can check information such as progress. You can download 3D data on the web.Dimension (mm) 400×336×362 Mass (kg) About 8 Method Hot melt resin lamination method Size (mm) Maximum modeling: 150 × 150 × 150 Specification Molding table: Slide-out table How to Operate PC connection (USB cable Wi-Fi) Suitable Material PLA (1.75mmΦ) / PETG / Tough PLAfrom S$879.90Min. 4 days
- XYZprinting MultiCure180A strong companion to stereolithography 3D printers. High-performance machine for professionals MultiCure 180 is a powerful stereolithography UV secondary curing machine for professionals. It can enhance the hardness of all kinds of photo-curing resin (resin) objects. A machine dedicated to secon... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 255 x 255 x 352 Method Stereolithographyfrom S$1,399.00Min. 6 days
- LITETEC 3D printerComes with an easy-to-use slicer application. Everything you need is included so you can use it right away. * If the operating environment conditions are not met, the software functions may be restricted or may not operate. * Please be sure to check the product you received.Nozzle diameter (mm) 0.4 Filament diameter (Φmm) 1.75 Overall Length (mm) 210 Width (mm) 210 Height (mm) 290 Mass (g) 3000 Power Consumption (W) 60 Material ABS Power Input (V) AC100~240(50/60Hz) Method FDM method: X110 x Y105 x Z105mm Temperature Setting Range (℃) Nozzle: 25-220 Application Wibulder Supported Formats stl / .obj / .gcode / .3ds / .3mffrom S$569.90Min. 7 days
- XYZprinting Da Vinci 1.0 ProFreedom realized by supporting general-purpose filaments Professional specifications Meet all printing needs Precision design, high quality, stable body Simple and powerfulSize (mm) (Maximum print) 200 x 200 x 200 Nozzle diameter (mm) 0.4 LCD panel 2.6 inch monochrome LCD Mass (kg) 26 (including packing materials) Main Unit Dimensions, Width W x Depth D x Height H (mm) 468×558×510 filament ABS resin, PLA resin, diameter 1.75 mm Printing Method Fused Filament Fabrication (FFF) Language Display Japanese English Cell Spacing (mm) Lamination: 0.1-0.4 (in 0.05 increments) Interface USB 2.0 / Wi-Fifrom S$1,699.00Min. 4 days
- Revopoint Revopoint POP 3D ScannerEasy-to-carry mobile 3D scanner Lightweight design with a body weight of 225g. A tripod (scanner holder), turntable, and smartphone holder are included in the set, so anyone can enjoy 3D scanning immediately. Smartphone holder Android devices can be easily connected with the included cable. iOS d... Read MoreMain Unit Dimensions (mm) 154.6×38.2×25.6 Mass of Main Unit (g) 225 Operating distance (mm) 275±100 Light Source Class 1 infrared laser RoHS directive (corresponding to 10 substances) Correspondence technology Infrared structure optical dual camera Dimension (mm) Minimum scan: 30x30x30 Output Output is possible with a 3D printer Format Type Output: STL, PLY, OBJ Speed Scan: 8fps Range (mm) Single capture: 210 x 130 Accuracy (mm) Single capture: up to 0.3
- Kywoo3D Tycoon Max 3D Printer Hot End Nozzle ModelHigh-performance 3D printer that supports polycarbonate, nylon, nylon carbon, etc. at a low price. Despite its low price, it supports large modeling sizes and various filaments. Only 3 types of parts need to be assembled, so it can be assembled in 5 minutes. Comes with a high-precision modeling e... Read Morenozzle diameter (mm) 0.4 Filament diameter (Φmm) 1.75 Power adapter 100-230V 6.8-3.4A : 24V 14.6A Power Consumption (W) 350 Printing Method Fused Deposition Modeling (FFF) Resolution Lamination: 0.1-0.3 mm Temperature (℃) Maximum nozzle: 300, maximum bed: 100 Dimensions (Length L x Width W x Height H) (mm) Print range: 300 x 300 x 230 Accuracy (mm) Print: 0.1 Number of Heads Print: 1 head Speed Print: 80-100 mm / sec Data transfer SD card / WiFi Supported files STL、OBJ、3MF Compatible Software Slicer: Cura, Simplify3D, etc. Included Accessories enclosurefrom S$1,999.00Min. 10 days
- XYZprinting 3D printerIt is a 3D printer with an integrated 3D scanner. You can do everything from sample scanning to output with this one unit. Optimized for professionals, including detailed output method settings. Achieves a large work area in spite of its compact design. It has become possible to create more easil... Read MoreLanguage Display (Main Menu) Japanese (Katakata), English Dimension (mm) 468 x 510 558 Resin ABS resin / PLA resin (Φ1.75mm) Method Heat melting resin lamination method Finished dimensions (mm) Up to 200 × 200 × 190Discontinued
- MUTOH VaLue 3D MagiX MF-500A print head developed exclusively for the MF-500, a high-quality output removable molding table with a molding drive unit, and a fixing sheet for fixing the modeled object. The cooling fan cools the modeled object speedily. Various PLA filaments are supplied by the open reel method.Main Unit Dimensions, Length L x Width W x Height H (mm) 280×242×352 Power Consumption (W) 65 Mass of Main Unit (kg) 8 Input Voltage (V) AC100V 50/60Hz Color Black Method Hot melt lamination (FDM) molding method LED No internal LED Material PLA (diameter 1.75mm) data type STL Cooling Method Single fan Data transfer USB connection Finished dimensions (mm) Up to 100 × 100 × 100 Supported OS Windows7、Windows8、Windows8.1Discontinued
- XYZprinting 3D Printer Da Vinci Color* Price includes shipping and installation costs (required to be installed by a contractor). * Please note that you cannot purchase additional annual maintenance service after purchasing this product.Cell Spacing (mm) (Lamination) 0.1-0.4 Nozzle diameter (mm) 0.4 Maximum speed (mm / sec) 120 Operating Temperature Range (℃) 15~32 Mass (kg) 32.3 Screen Size 5 inch color touch LCD screen Power Input (V) AC100~240(50/60Hz) Ink Independent type ink cartridge (CMYK) Supported Formats OBJ、AMF、PLY、STL、3CP Positioning accuracy (mm) X/Y:0.0125、Z 4:0.004Discontinued
- KENIS 3D printerThe minimum stacking pitch (X / Y axis resolution: 0.3 mm) has been achieved by the stereolithography method that enables fine output by curing the photocurable resin with a UV laser. It enables more precise modeling and gives shape to designs with free ideas.Cell Spacing (mm) (Lamination) 0.025 / 0.05 / 0.1 Language Display (Main Menu) Japanese (Katakata), English Dimension (mm) 280×337×590 Mass (kg) 9.6 (including resin 500g) Resin Light curing resin Included Accessories Resin (500g), top cover, etc. Method Stereolithography (SLA) method Finished dimensions (mm) Up to 128 × 128 × 200Discontinued
- MUTOH 3D Magic Egg MF-1150Highly rigid body that realizes high-precision modeling.Specification Number of heads 1 (outsourcing head) Method Hot melt lamination (FDM) molding method Material ABS / PLA (3.00mm diameter is standard) Mass of Main Unit (kg) 17 Main Unit Dimensions, Length L x Width W x Height H (mm) 500×550×530 Input Voltage (V) AC100V 50/60Hz Color Side Black-Door Black Finished dimensions (mm) Up to 200 × 200 × 170 Power Consumption (W) 200 LED Standard equipped data type STLDiscontinued
- 3D SYSTEMS 3D printer Cube3ABS and PLA filaments can be selected from 23 colors each. With dual printer heads, you can enjoy a wide range of color variations. Simple cartridge system, automatic filament feed, And automatic calibration does not require specialized knowledge, and it is possible to output easily.Nozzle Diameter (mm) 0.4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 338×280×335 Mass of Main Unit (kg) 7.7 filament ABS resin, PLA resin Type of Connection LAN cable, USB memory Method PJP method (hot melt lamination method) Finished dimensions (mm) Up to 152 x 152 x 152Discontinued
- KENIS 3D printerIt is a 3D printer that can print freely with a Wi-Fi connection. By using the dedicated software "XYZware", you can check information such as progress. You can download 3D data on the web.Dimension (mm) 400×336×362 Mass (kg) About 8 Maximum Dimensions (mm) Modeling: 150 × 150 × 150 Specification Molding table: Slide-out table How to Operate PC connection (USB cable, Wi-Fi) Suitable Material PLA(1.75Φmm)Discontinued
- KENIS 3D printerIt is a 3D printer that can output two color filaments from one nozzle. You can select "single color mode", "multicolor mode", or "gradation mode". By combining various colors in three output modes, you can output from single color to gradation in the desired ratio.Mass (kg) 17 How to Operate 2.6 inch FSTN LCD Dimension (mm) 420×430×380 Cell Spacing (mm) Lamination: 0.2 / 0.3 / 0.4 Maximum Dimensions (mm) Modeling: 150 × 150 × 150 Suitable Material PLA(1.75Φmm)Discontinued
- MUTOH VaLue 3D MagiX MF-1000Equipped with in-house head (MF-1100) Highly rigid body that realizes high-precision modeling. The laminated layer is 50 microns. Achieves high resolution modeling. Molded table with heater that suppresses deformation due to temperature changes. Equipped with a double cooling fan that cools the m... Read MoreFinished dimensions (mm) Up to 200 × 200 × 170 LED Purchase options Main Unit Dimensions, Length L x Width W x Height H (mm) 500×550×530 Mass of Main Unit (kg) 17 data type STL Power Consumption (W) 200 Supported OS Windows7、Windows8、Windows8.1 Material ABS / PLA (3.00mm diameter is standard) Cooling Method Double fan Method Hot melt lamination (FDM) molding method Input Voltage (V) AC100V 50/60HzDiscontinued
- SNAPMAKER Snapmaker Modular 3-in-1 3DPrinter-A150A 3D printer that becomes a laser engraving machine or a CNC engraving machine when the module is replaced.Discontinued
- SNAPMAKER Snapmaker Modular 3-in-1 3DPrinter-A350A 3D printer that becomes a laser engraving machine or a CNC engraving machine when the module is replaced.Discontinued
- MUTOH 3D Magic Egg MF-1050Highly rigid body that realizes high-precision modeling.Finished dimensions (mm) Up to 200 × 200 × 170 Main Unit Dimensions, Length L x Width W x Height H (mm) 500×550×530 Method Hot melt lamination (FDM) molding method LED Purchase options data type STL Power Consumption (W) 200 Specification Number of heads 1 (outsourcing head) Color Side Black-Door Black Input Voltage (V) AC100V 50/60Hz Mass of Main Unit (kg) 17 Material ABS / PLA (3.00mm diameter is standard)Discontinued
- 3D SYSTEMS 3D scannerEquipped with an autofocus function, it is possible to scan only specific objects even in a crowded background.As ONE Part Number 3-7636-01Discontinued
- MUTOH VaLue 3D MagiX MF-1100Equipped with in-house head (MF-1100) Highly rigid body that realizes high-precision modeling. The laminated layer is 50 microns. Achieves high resolution modeling. Molded table with heater that suppresses deformation due to temperature changes. Equipped with a double cooling fan that cools the m... Read MoreFinished dimensions (mm) Up to 200 × 200 × 170 data type STL Cooling Method Double fan Color Side black, door black Material ABS / PLA (3.00mm diameter is standard) Method Hot melt lamination (FDM) molding method Supported OS Windows7、Windows8、Windows8.1 Mass of Main Unit (kg) 17 LED Built-in standard Main Unit Dimensions, Length L x Width W x Height H (mm) 500×550×530 Power Consumption (W) 200 Input Voltage (V) AC100V 50/60HzDiscontinued
- SNAPMAKER Snapmaker Modular 3-in-1 3DPrinter-A250A 3D printer that becomes a laser engraving machine or a CNC engraving machine when the module is replaced.Discontinued
- 3D SYSTEMS 3D printer CubeThe materials that can be used for Cube printing have increased to two types: recyclable [ABS resin] and curable type eco-friendly [PLA resin]. Both materials are available in 16 colors, with new additions of phosphorescent green, phosphorescent blue, and silver. The print density (density inside... Read MorePrinting Speed 0.2mm(200μ) Main Unit Dimensions (mm) 260 x 260 x 340 (no cartridge) Mass (kg) 4.3 (no cartridge)Discontinued