Laser Pointers
A laser pointer is a tool that uses a laser beam to point to a remote object. You can point to a distant place, dark place, dangerous place, etc. that the normal pointer does not reach. Laser color types are green, blue, red, etc. Red light is reasonable and suitable for small and medium-sized conference rooms, and green light is about 8 times more visible than red light, making it ideal for large venues and large sites. It can be used in various scenes such as presentations using projectors, instructions for dangerous places, etc., as well as delicate items, so it can be used for exhibits and museum explanations.
Other Related Pages
- SANWA SUPPLY Class 3R green laser pointerA class 3R compliant laser pointer that achieves surprisingly high brightness with 5 times the output of a class 2 green light laser. Ideal for presentations in bright places or in large auditoriums. It is a highly visible green laser beam with a wavelength of 532 nm, which is said to be easy for... Read MoreOperating Ambient Temperature (℃) 15~35 Material Aluminum, silicon, rubber Laser light color Green Where to Use Indoor Class JIS class 3R Included Accessories Pouch, instruction manual laser power (mW) Up to 5 laser reach (m) Up to about 200 (at night)from S$389.90Min. 2 days
- POLARIS Green laser pointerA green laser pointer that has better visibility than red and flies far away. With a convenient touch pen that can operate smartphones and tablets For presentations at meetings, etc. * Never look directly at the laser beam * Do not direct the laser beam toward people or creatures * Do not allow c... Read MoreDiameter x Length (Φmm x mm) 11×150 Operating Temperature Range (℃) 15~35 Wavelength (nm) 532 Mass (g) 58 Suitable Battery AAA batteries x 2 (included) Battery Life (hours) About 3 Reach Distance (m) About 300 Laser Green maximum output (mW) Less than 1 (JIS standard class II) Type Pen type Material brass
- POLARIS Compact laser pointerCompact and easy-to-carry laser pointer With a strap hole that is convenient to carry The cap at the tip can be replaced, so you can irradiate two types of dots and arrows. With mark For presentations at meetings, etc. * Never look directly at the laser beam. * Do not direct the laser beam toward... Read MoreReach Distance (m) (Dot) about 50, (arrow) about 5 Operating Temperature Range (℃) -10~40 Mass (g) 34 Wavelength (nm) 650 Suitable Battery AAA battery x 1 (included) Battery Life (hours) About 12 Material Aluminum Where to Use Indoor Maximum Output Less than 1mW (JIS standard class II) Type Pen type Laser Red Main Unit Dimensions (mm) Φ12×87
- ELECOM Laser pointer, green laser, pen type, AAA batteries x 2, continuous use for 4 hoursIt is easier to see than red and is overwhelmingly bright, about 8 times brighter. A pen-type green laser pointer that is easy to see with a laser reach of about 200 m.Dot size (Φmm) (Display) about 5 Reach Distance (m) (Laser) 200 Display LED (Laser) Green Material (Main unit) ABS, (Button) Rubber Specification (Safety standard certification) PSC Number of Buttons 1 Operating Temperature Range (℃) 15~35 Suitable Battery 2 AAA alkaline batteries Mass (g) 26 Wavelength (nm) 532 Warranty Period 6 months Trusco Part No. 836-2123 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 15.2 × 175.3 × 19.6 Mass of Main Unit (g) About 26 Battery Life (hours) About 4 Color Black Laser Green light Applicable Regions Japan Maximum Output (W) Maximum 1m (Class 2) Type Pen type
- YAZAWA laser pointerIt is ideal not only for presentations using projectors and OHPs, but also for work instructions from a remote location in dangerous places such as construction sites. It can be used in various scenes because it does not damage the irradiated surface even if you point to delicate objects in expla... Read MoreReach Distance (m) 100~150 Suitable Battery 2 x AAA batteries Body dimensions (width W x height H x depth D) (mm) 26×97.5×14 Battery Life (hours) 30 consecutive Mass (g) 40 Wavelength (nm) 650~660 Beam Diameter 8-10mm (5m ahead measurement) Color Black RoHS directive (corresponding to 10 substances) Correspondence Where to Use Indoor Laser Power Less than 1mW Laser Red light
- Myzox Laser pointer (green)Instruct where it cannot be reached Uses a highly visible green laser that is easy to see even in bright places such as outdoors. Consumer product safety law compliant product (conformity inspection certification number: JQC10319).Myzox Code 220693 Mass (g) 74 Laser Green Where to Use Indoor and outdoor Reach Distance (m) Up to about 200 Dimension (mm) Φ13.2×W152
- STC Green laser pointer standard pen typeUses green light (532 nm), which is about eight times easier to see than red light (650 nm). It can be used in bright places such as under fluorescent lights and in large places such as academic societies. Impact-resistant brass body. In addition to presentations, it can also be used for work ins... Read MoreDiameter x Length L (Φmm x mm) 13.2×155 Operating Temperature (℃) 15~35 Reach Distance (m) 200 Laser Wavelength (nm) 532 (green light) Suitable Battery AAA alkaline batteries x 2 Battery Life (hours) About 4 Mass (g) Approximately 80 (including batteries) Laser Green light Where to Use Indoor / outdoor Type Pen type Laser Power Up to 1mW Beam Diameter Φ4 ~ 6mm at 3m ahead
- TOOL TOOL Laser PointerGreat for work instructions at construction sites! The pen type allows you to give accurate instructions even from a long distance using a laser. It is also convenient to carry. For housing repair work, building and warehouse maintenance, confirmation, construction site, construction site area wo... Read MoreLaser Power <1mw (JIS standard class 2 or less) Main Unit Dimensions (mm) 110×Φ13 Operating Temperature (℃) 25±5 Mass of Main Unit (g) 44 (including 2 batteries) Wavelength (nm) 650~655 Reach Distance (m) About 100-150 Battery Life (Continuous Use) About 20-25 Material (Main Unit) Aluminum Where to Use Indoor / outdoor Power Supply Single alkaline battery x 5 Type Switch / button type Beam Diameter Φ8mm to Φ10mm 5m away
- YAZAWA Laser PointerIt is ideal not only for presentations using projectors and OHPs, but also for work instructions from a remote location in dangerous places such as construction sites. It can be used in various scenes because it does not damage the irradiated surface even if you point to delicate objects in expla... Read MoreReach Distance (m) 100~150 Body dimensions (width W x height H x depth D) (mm) 13×124×13 Suitable Battery 2 x AAA batteries Mass (g) 44 Wavelength (nm) 650~660 Beam Diameter 8-10mm (5m ahead measurement) RoHS directive (corresponding to 10 substances) Correspondence Color Gun Metallic Where to Use Indoor Type Pen type Laser Red light
- Sanwa Direct Laser pointer (200-LPP026)Since the laser shape can be switched to four, point type, round type, linear type, and arrow type, You can make an effective presentation according to the contents of the slides and the size of the venue. The laser shape can be easily switched by simply turning the upper ring. Since it uses a hi... Read MorePower Supply 2 x AAA alkaline batteries Operating Ambient Temperature (℃) About 20-35 Dimension (mm) About Φ13.2 × 152 (clip not included) Mass (g) Approximately 49.6 (without batteries) Material Brass, polycarbonate Color Dark gray Laser light color Green Laser Wavelength (nm) Green / 532 Where to Use Indoor Laser Class JIS Standard Class 2 (Class2) Laser Power Maximum: less than 1mW Instruction Manual Yes
- ELECOM Laser Pointer, Red Laser, Pen Type, AAA Battery x 2, 40 Hours of Continuous UseBattery lasts long, operating time is about 40 hours. A pen-type red laser pointer that is easy to see with a laser reach of about 100 m.Dot size (Φmm) (Display) about 5 Reach Distance (m) (Laser) 100 Display LED (Laser) Red Material (Main unit) ABS, (Button) Rubber Specification (Safety standard certification) PSC Operating Temperature Range (℃) 0~40 Number of Buttons 1 Suitable Battery 2 AAA alkaline batteries Warranty Period 6 months Wavelength (nm) 650 Trusco Part No. 836-2126 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 15.2 × 175.3 × 19.6 Mass of Main Unit (g) About 20 Battery Life (hours) About 40 Color Black Applicable Regions Japan Maximum Output (W) Maximum 1m (Class 2) Type Pen type Laser Red light
- SANWA SUPPLY Green Laser PointerA green laser pointer with green light, which is said to be easier to see visually than red light, can explain to the audience in an easy-to-understand manner. Even a bright projector with a high-recognition green laser can clearly show the location. A green laser beam can irradiate up to about 2... Read MorePower Supply 2 x AAA alkaline batteries Laser Wavelength (nm) 532 (green light) Operating Ambient Temperature (℃) About 20-35 Battery Life (hours) About 3 hours Color Black Material Brass, iron, polycarbonate Laser Class Class 2 Display LED Green Where to Use Indoor Type Pen type Laser Power Up to 1mW Laser Visible green semiconductor laser Dimension (mm) Φ13.2×152.5
- ELECOM Laser Pointer, Red Laser, No Presenter Function, Buttonless, Small, AAA Battery x 1, 20 Hours of Continuous UseIt fits in a small chest pocket and is convenient to carry. A red laser pointer with a total length of about 88.5 mm and a weight of 15 g, which is compact and lightweight and convenient to carry.Operating Temperature Range 0-40 degrees Number of Buttons 1 laser reach (m) 100 Measurement Wavelength 650 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 17 × 17 × 88.5 Battery Life (hours) About 20 Mass of Main Unit (g) Approx. 15 (excluding batteries) Material Body (ABS) / Clip (stainless steel) Display Dot (Φ5mm) Applicable Regions Japan Maximum Output Maximum 1mW (Class 2) Suitable Battery One AAA alkaline battery Safety Standard PSC Type Pen type Laser light color Red
- PLUS (Stationey) Reel Pointer Premium Line PL-R110Red laser compact type that is easy to store in your pocket Uses a 635nm laser diode that has a short wavelength and is brighter and easier to see. It feels about twice as bright as the general 650nm type. Easy to use with a single AAA battery. * The PSC mark is displayed in conformity with the t... Read MoreReach Distance (m) (Night) 100 Output (mW) 1 (Class 2) Wavelength (nm) 635 (red light) Battery Life (Continuous Use) Approx. 5 (when using alkaline battery) Mass (g) Approximately 60 (including batteries) Material Brass Type Pen type Suitable Battery One AAA battery Laser Red light Outer Dimensions (mm) W120 × Φ14 (excluding protrusions)
- TEJI Green Laser PointerCompared to the red laser, the reach of the beam is longer and the visibility is higher. Consumer product safety law compliant product.Dimension (mm) 118.5×Φ14.5 Operating Temperature (℃) 15~35 Power Supply 2 x AAA alkaline batteries Laser Wavelength (nm) 532 Mass (g) 58 (including batteries) Beam Diameter 7-8mm (5m ahead) Reach Distance (m) About 150-200 Battery Life (hours) About 2 to 2.5 (when using continuously) Material Aluminum, tip / tail plug / brass Laser Power Less than 1mW (JIS standard class 2) Type Pen type Laser Visible green semiconductor laser
- MURATEC-KDS Line laser projector 5RGThe guideline is clearly displayed with a laser in places where marking is not possible. Since there are 3 rotating parts, it is possible to irradiate the line in all directions, up and down, left and right, and 360 degrees. Since the pedestal is a magnet, it can be easily installed. The guidelin... Read MoreOperating Temperature -10℃~+50℃ Operating Temperature Range (℃) -10~50 Line Projection Angle (°) 120 Mass (g) 167 Dimension (mm) 60×55×40 Trusco Part No. 773-6517 RoHS directive (corresponding to 10 substances) Correspondence Indication Accuracy Line: ± 1mm / 5m (linearity)
- STS Marking laserThe work process is positioned by irradiating the laser line. The high brightness laser element of 10mW is adopted. The focus can be adjusted, and the laser line is projected sharply according to the distance. The irradiation direction can be freely adjusted with the gantry. Positioning of work p... Read MoreMass (g) 236 Trusco Part No. 337-5005 Light Output 5mW or less (Class 2M JIS C6802 2005) Size (mm) 62×87 Light Angle 70° Power Supply AC100~240 Focus Adjustment Lens focus variable type
- SANWA SUPPLY Green laser pointer with dustproof and splashproof LED lightAn emerald green laser pointer with a high-brightness LED light and IP64-compliant dust-proof and drip-proof specifications that is effective in a variety of situations, from logistics to construction and construction sites. It is equipped with a green light emerald green laser that is said to be... Read MoreMass (g) 210 (including battery) Power Supply 3 AAA alkaline batteries Laser Wavelength (nm) 515±10 Material Aluminum Laser Green light Where to Use Indoor / outdoor Laser Power Up to 1mW Reach Distance (m) Up to 200 Dimension (mm) Φ30 × 158 (excluding protrusions)
- STC Blue laser pointer SiriusWith a clip that is convenient to carry, you can easily carry it. Uses easily available AAA batteries. Battery life is about 4 hours. Thorough quality control with domestic production. 100% inspection of light emitting parts and products. For physics and chemistry experiments ・ When you want to ... Read MoreOperating Temperature (℃) 10~40 Diameter x Length L (Φmm x mm) 13×147 As ONE Part Number 2-9366-03 Laser Wavelength (nm) 450 (blue light) Suitable Battery AAA alkaline batteries x 2 Reach Distance (m) Approx. 100 (at night) Battery Life (hours) Approx. 4 (continuous use) Mass (g) Approximately 63 (including batteries) Laser Blue light Where to Use Indoor Laser Power Maximum 1mW (Class 2) Type of Laser Visible blue semiconductor laser Beam Diameter Φ5mm after 3mfrom S$439.90Min. 2 days
- Canon Green laser pointerThe body weight (including batteries) is only 39.5g. It is compact, easier to use, and comfortable to use for long periods of time. A pen type with a clip that fits smartly in your chest pocket. A bright and easy-to-see green laser provides excellent visibility even in large conference rooms / ha... Read MoreLaser (Light emitting part) Direct green laser Laser Wavelength (nm) 515 Beam Diameter Approx. 17 mm (at a distance of 15 m) Reach Distance (m) Approx. 200 (at night) Where to Use Indoor / outdoor Output (mW) Maximum 1 (Class 2) Power Supply One AAA battery Type Pen type Function Powerpoint compatible Laser light color pulsefrom S$189.90Min. 2 days
- SANWA SUPPLY Green laser pointerIt is equipped with a green light emerald green laser that is said to be easier to see visually than red light. It can be used even in a bright room. The long-life design, which is the longest in the industry and can continuously irradiate for 80 hours, is economical. * As of September 2018, with... Read MoreOperating Ambient Temperature (℃) 0℃~40℃ Mass (g) 37 (excluding batteries) Laser Wavelength (nm) 515 (green light) ± 10 Power Supply AAA alkaline battery x 2 (for testing) continuous flashing time (min) About 4800 Material Brass Class Class 2 Dimension (mm) Diameter 13 × 146 Laser light color Green Type Pen type Laser Power Up to 1mWfrom S$229.90Min. 2 days
- Canon Laser pointerPresenter mode that enables optimal pointing according to the presentation scene, and laser pointer mode that realizes intuitive pointing anytime, anywhere.Mass (g) (Main unit) 63, (USB receiver) 2 Power Supply 2 x AAA batteries Laser Wavelength (nm) 515 Beam Diameter Approx. 17 mm (at a distance of 15 m) Reach Distance (m) Approx. 200 (at night) Laser light color Green Where to Use Indoor maximum output (mW) Less than 1 (Class 2) Type Remote control type Wireless Communication USB receiver / Bluetooth low energy Laser pulsefrom S$279.90Min. 2 days
- TAKAGI Laser PointerFor work instructions at construction sites. For work instructions from a distance.
- KOKUYO Laser Pointer (Mini Type)The ultra-compact design pursues smallness and lightness, making it convenient to carry. It is useful for small meetings or sudden meetings in the company. With a stainless steel clip, it supports a wide range of mobile scenes. It is also equipped with a hole for the strap. Equipped with a power ... Read MoreShank Diameter (Φmm) 18 Maximum Output 1mW (Class 2) Body Length (mm) 80.5 Beam distance (m) About 50m (at night use) Mass (g) Approximately 40 (including batteries) Beam Diameter Approximately 5mm (when distance is 3m) Material Body: PC, clip: stainless steel Where to Use Indoor Type Pen type Laser light color Red Included Accessories Two AAA alkaline batteries (for trial)from S$53.99Min. 2 days
- SANWA SUPPLY High Brightness Red Laser PointerDimensions, Width W x Depth D x Height H (mm) 12.9×12.9×144.5 Continuous Operating Time (hours) 23 Laser Wavelength (nm) 635 Mass (g) 64.7 Included Accessories AAA batteries x 2 (for testing) Feeding Method Battery operated Color Gun Metallic Type Pen type Laser light color Redfrom S$76.99Min. 2 days
- STS Green marking laserThe work process is positioned by irradiating the laser line. The high brightness laser element of 10mW is adopted. The focus can be adjusted, and the laser line is projected sharply according to the distance. The irradiation direction can be freely adjusted with the gantry. We have adopted a gre... Read MoreMass (g) 236 Light Output 5mW or less (Class 2M JIS C6802 2005) Size (mm) 62×87 Light Angle 70° Trusco Part No. 836-8930 Power Supply AC100~240 Focus Adjustment Lens focus variable type
- Logicool r800t laser presentation remoteA green laser pointer that is easy to see from a distance. LCD screen + intuitive slideshow control.Wireless Communication System 2.4GHz wireless technology Laser Wavelength (nm) 505~515 Suitable Battery AAA battery x 2 Operating Distance About 20m Laser Class Class 2 RoHS directive (corresponding to 10 substances) Correspondence Where to Use Indoor laser power (mW) Maximum: 1 or less Interface USBfrom S$169.90Min. 2 days
- MURATEC-KDS Line laser projector 5The guideline is clearly displayed with a laser in places where marking is not possible. Since there are 3 rotating parts, it is possible to irradiate the line in all directions, up and down, left and right, and 360 degrees. Since the pedestal is a magnet, it can be easily installed. As a mark wh... Read MoreUsage Time (Hours) (Operation) approximately 5000 Operating Temperature Range (℃) -5~45 Working range (m) 10 (depending on the work environment) Line Projection Angle (°) 130 Mass (g) 167 Trusco Part No. 363-4531 Optical output (mW) 5 or less Dimension (mm) 62×55×40 Light Source 635nm red semiconductor laser RoHS directive (corresponding to 10 substances) Correspondence Indication Accuracy Line: ± 1mm / 5m (linearity)from S$399.90Min. 2 days
- TOOL TOOL Laser PointerGreat for work instructions at construction sites! Laser can be used to give accurate instructions even from a long distance. For housing repair work, building and warehouse maintenance, confirmation, construction site, construction site area work instructions and explanations with accurate irrad... Read MoreLaser Power <1mw (JIS standard class 2 or less) Operating Temperature (℃) 25±5 Mass of Main Unit (g) 40 (including 2 batteries) Wavelength (nm) 650~655 Main Unit Dimensions (mm) 92×26×14.5 Reach Distance (m) About 100-150 Battery Life (Continuous Use) About 30 Power Supply Alkaline batteries AAA x 2 Where to Use Indoor / outdoor Material (Main Unit) Plastic (ABS resin) Type Switch / button type Beam Diameter Φ8mm to Φ10mm 5m away
- ELECOM Laser Pointer, Red Laser, Pen Type, Presenter, Slide Feeder, 2 x AAA Batteries, 40 Hours of Continuous UseA pen-type red laser presenter that is easy to see with a laser reach of 100 m with "back" and "forward" functions that allow you to make a higher-grade presentation.Dot size (Φmm) (Display) about 5 Reach Distance (m) (Laser) 100 Display LED (Laser) Red Material (Main unit) ABS, (Button) Rubber Mass (g) (Receive) 2 Dimensions, Width W x Depth D x Height H (mm) (Receiver) 15.0 × 18.0 × 6.0 Operating Temperature Range (℃) 0~40 Suitable Battery 2 AAA alkaline batteries Number of Buttons 3 Warranty Period 6 months Wavelength (nm) 650 Trusco Part No. 836-2127 Receivable Distance About 10m Main Unit Dimensions, Width W x Depth D x Height H (mm) About 15.2 × 175.3 × 19.6 Mass of Main Unit (g) About 22 Battery Life (hours) About 40 Color Black Communication Protocol GFSK method Where to Use Indoor Applicable Regions Japan Maximum Output (W) Maximum 1m (Class 2) Type Pen type Laser Red light Interface USB Ver.1.1 or higherfrom S$76.99Min. 2 days
- Sanwa Direct Laser Pointer (200-LPP036)Equipped with a green light emerald green laser that is said to be easier to see visually than red light. It can be used even in a bright room. The long-life design, which is the longest in the industry and can continuously irradiate for 80 hours, is economical. * As of September 2018, LED notifi... Read MoreOperating Ambient Temperature (℃) 0~40 Power Supply 2 x AAA alkaline batteries Mass (g) 37 (excluding batteries) Dimension (mm) About Φ13 × 146 Material Brass + others Laser light color Emerald green Laser Wavelength (nm) Green / 515 Laser Class JIS Standard Class 2 (Class2) Instruction Manual Japanese instruction manual available Laser Power Maximum: less than 1mW Various certifications PSC mark certification Color Silverfrom S$189.90Min. 5 days
- KOKUYO Laser pointer <RED> (pen type zoom)Zoom function that changes the irradiation size / By turning the tip, the irradiation size can be adjusted to a size of about 5 to 20 mm (at a distance of 3M), making the presentation easier to see. Improved visibility of laser light / Adopts laser light (wavelength: 635NM) that looks about twice... Read MoreBody Length (mm) 146.2 Maximum Output 1mW (Class 2) Included Accessories 2 AAA alkaline batteries (for trial) Mass (g) Approximately 58 (including batteries) Where to Use Indoor Type Pen type Laser light color Red Shank Diameter (Φmm) Φ13.5
- MURATEC-KDS Line laser projector 5+The guideline is clearly displayed with a laser in places where marking is not possible. Since there are 3 rotating parts, it is possible to irradiate the line in all directions, up and down, left and right, and 360 degrees. Since the pedestal is a magnet, it can be easily installed. For position... Read MoreOptical output (mW) 1 or less Line Projection Angle (°) 120 Mass (g) 167 Dimension (mm) 60×55×40 Light Source 635nm red laser Trusco Part No. 777-7787 RoHS directive (corresponding to 10 substances) Correspondence Indication Accuracy Line: ± 1mm / 5m (linearity)
- PLUS (Stationey) Laser Pointer Premium Line PL-R120Long-life model using two AAA batteries Uses a 635nm laser diode that has a short wavelength and is brighter and easier to see. It feels about twice as bright as the general 650nm type. Consumer product safety law compliant product * The PSC mark is displayed in conformity with the technical stan... Read MoreReach Distance (m) (Night) 100 Output (mW) 1 (Class 2) Suitable Battery 2 x AAA batteries Wavelength (nm) 635 (red light) Battery Life (Continuous Use) Approx. 20 (when using alkaline battery) Mass (g) Approximately 71 (including batteries) Material Brass Type Pen type Laser Red light Outer Dimensions (mm) W136 × Φ14 (excluding protrusions)
- KOKUYO Laser pointer (handy type)A laser pointer that creates smart meetings and presentations. A handy type that fits in the palm of your hand. Compliant with the Consumer Product Safety Law. You can use it with confidence due to the energizing function that lights up only while you press the laser button.Main Unit dimensions, Width (mm) 116 Main Unit Dimensions, Height (mm) 17 Maximum Output 1mW (Class 2) Included Accessories 2 AAA alkaline batteries (for trial) Main Unit Dimensions, Depth (mm) 25 Beam Diameter About 5 (when the distance is 3m) Beam distance (m) About 50m (at night use) Mass (g) Approximately 45 (including batteries) Material Body / button: ABS Where to Use Indoor Lighting Type Only while pressing the laser button Laser light color Red Type Remote control typefrom S$66.99Min. 2 days
- Canon laser pointerWith a bright red laser, you can pinpoint the intended point. You can operate the slide show by wirelessly connecting to a computer using a USB receiver. Lightweight and compact body makes it comfortable to use for a long time. Various buttons are also easy to press and can be operated intuitively.maximum output (mW) 1 (Class 2) Power Supply 2 x AAA batteries Laser Wavelength (nm) 635 Beam Diameter About 8mm (at 5m distance) laser reach (m) Approx. 200 (at night) Pulse Width Continuous wave Where to Use Indoorfrom S$87.99Min. 2 days
- Myzox Laser pointer TLP-398GAs a pointer on siteDimension (mm) 123×Φ12 Myzox Code 217793 Mass (g) 44 (including batteries) Wavelength (nm) 650~655 Beam Diameter 8-10mm 5m away Reach Distance (m) About 100-150 Battery Life About 30 hours of continuous use Power Supply Alkaline batteries AAA x 2 Material Aluminum Laser Red semiconductor Element Visible red semiconductor laserfrom S$58.99Min. 2 days