Printers
A printer is for printing documents and image data created on a computer on paper. There are two types of printers: an ink jet that sprays ink onto paper and a laser printer that attaches toner to a photoreceptor drawn with a laser. LED printers have the same printing method as laser printers, but are smaller than laser printers and are convenient for home use. In addition, 3D printers capable of modeling 3D objects designed by computers are used for business design and for personal hobbies.
Other Related Pages
- Fargo Retransfer color card printer + HDP6600 + double-sided machineA retransfer card printer that can print to IC cards. A re-transfer type card printer that can print the entire surface up to the edge of the card. With a high resolution of 600dpi, photos are vivid and even small characters are printed clearly. Printing is possible on IC cards such as FeliCa car... Read Morefrom S$13,990.00Min. 7 days
- Canon Business inkjet printerThe entry model pigment black ink with a compact and sophisticated design is characterized by the fact that even fine characters do not bleed clearly. In addition to the standard capacity type, a large capacity type is available. You can choose according to the amount and frequency of printing. I... Read MoreMass (kg) 2.5 Number of Colors 4 Ink 4 colors Outer Dimensions, Width W x Depth D x Height H (mm) 426×255×131 Suitable Paper Size A4, letter, postcard, L size, KG Power Supply AC100V(50/60Hz) Act on Promoting Green Procurement Conformity Ink Level Detecting Function Dot count method Printing Method Inkjet method Series PIXUS Feeding method Rear tray Product Type printer
- brother (Brother Industries) Monochrome laser faxEco Mark Certification Number 16 155 078 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Product Type faxfrom S$669.90Min. 2 days
- Canon Printer accessories Handset kit L11 Black* The color is slightly different from the main body color (black) of MF249dw / MF245dw / MF236n.Color Black Suitable Models MF249dw/MF245dw/MF236nfrom S$76.99Min. 6 days
- Sakurai Card printer + GRASYS + ID170Great for printing ID cards on a low budget. The maximum color speed is 23 seconds / sheet, which is a significant improvement in printing speed from the conventional (ID130) 30 seconds / sheet. The refinement of the internal gear further stabilizes the transport operation, improves print quality... Read MoreDimensions, Width W x Depth D x Height H (mm) 172×377×190 Mass (kg) 3.4 Number of Colors 4 colors Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$2,799.00Min. 6 days
- Canon Printer accessories Handset kit L11* The color is slightly different from the housing color (white) of MF735Cdw / MF733Cdw / MF634Cdw / MF521dw / MF417dw.Color Cool whitefrom S$76.99Min. 6 days
- Canon Printer accessories Environmental heater for LBPA heater unit to reduce the moisture absorption of paper. Attached to the bottom of the multifunction device or the bottom of the optional cassette. A power supply is required separately from the multifunction device.from S$56.99Min. 6 days
- Sakurai Card printer Cleaning card kitThis is an accessory exclusively for the card printer GRASYS.from S$44.99Min. 6 days
- Sakurai Card printer + GRASYS + ID170WGreat for printing ID cards on a low budget. The maximum color speed is 29 seconds / sheet, which is a significant improvement in printing speed from the conventional (ID130) 30 seconds / sheet. The refinement of the internal gear further stabilizes the transport operation, improves print quality... Read MoreDimensions, Width W x Depth D x Height H (mm) 172×472×190 Number of Colors 4 colors Mass (kg) 4.2 Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$3,999.00Min. 7 days
- Canon Portable kitIt is a kit that allows you to enjoy camera direct and print beam and print out from a laptop computer without a power supply.from S$129.90Min. 6 days
- ESCO A6-A3 inkjet printer (6 colors / Wi-Fi direct)LCD Monitor 2.4-inch LCD Power Consumption (W) 24 Storage Dimensions (width W x depth D x height H) (mm) 476×369×159 necessary space to use (width x depth x height) (mm) 476×785×411 Power Supply AC100V Act on Promoting Green Procurement Conformity Function printerfrom S$1,199.00Min. 4 days
- Fujifilm (formerly Fuji Xerox) Adobe+PostScript+3 Kit (2 Morisawa typefaces)Built-in Ryumin L-KL and Gothic Medium BBB font. Supports Adobe PostScript 3.Mass (kg) 0.01from S$2,999.00Min. 7 days
- Fujifilm (formerly Fuji Xerox) Tray module670 sheets (when using P paper) x 1 step. Up to 3 stages can be added to the printer body.Mass (kg) 9.6from S$769.90Min. 7 days
- ELECOM AC adapter for switching hub + "ECB-G01CX-HJP only" + ECB-EX-AC54By connecting to a slave unit, the range of utilization of connected PoE devices can be expanded! AC adapter for corporate PoE compatible gigabit coaxial converter set "ECB-G01CX-HJP" that can be used in an environment with a temperature of 0 to 50 ° C. AC adapter for corporate PoE comp... Read MoreWarranty Period 3 years Outer dimensions, Width W x Height H x Depth D (mm) 62×33×142 Power Source AC 100-240V、50/60Hz RoHS directive (corresponding to 10 substances) Correspondence Output DC 54V 1.1A Conformed Standard EU RoHS compliantfrom S$99.90Min. 3 days
- Fargo HDP6600 + Cleaning Kit (Set of 4)HDP6600 dedicated cleaning kit.Suitable Models HDP6600from S$219.90Min. 7 days
- Welcom Design Peel-off kitMH series For industrial barcode printer Peel-off kit.from S$999.00Min. 7 days
- COLOP Cloth label for e-markCloth label for e-mark. It can be ironed onto clothing or cloth bags. It can be ironed onto clothing or cloth bags.Tape Width (mm) 15 Tape Length (m) 8 Color Whitefrom S$22.99Min. 5 days
- Fujifilm (formerly Fuji Xerox) ApeosPort-VII CP4422Supports a wide variety of operations with abundant paper handling capabilities. A4 color printer with attractive high performance.Eco Mark Certification Number 19155074 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$3,299.00Min. 10 days
- Fujifilm (formerly Fuji Xerox) Saddle stitch finisher C3 + punch separateStapler, middle fold, saddle stitch possible. Requires 2 tray modules and storage (SSD) or built-in additional hard disk.from S$6,699.00Min. 7 days
- Fujifilm (formerly Fuji Xerox) Data Overwrite Kit (HW)Data overwrite / erase function is possible. Must be purchased at the same time as the Data Overwrite Erase Kit (SW).from S$399.90Min. 7 days
- Fujifilm (formerly Fuji Xerox) Dedicated caster standCaster stand. Cannot be installed at the same time as a 2-tray module or a dedicated stand. Mass 13.7 kg.from S$269.90Min. 7 days
- Fujifilm (formerly Fuji Xerox) 2 tray module560 sheets x 2 steps. Cannot be installed at the same time as the dedicated stand or dedicated caster stand. Mass 26.2 kg.from S$1,599.00Min. 7 days
- HPE (Hewlett Packard Japan) HP Color LaserJet Pro 550 Sheets Feed TrayHP Color LaserJet Pro 550 Sheets Feed Tray.from S$299.90Min. 5 days
- FUJIFILM Business Innovation Adobe PostScript 3 Kit (Morisawa 2 typeface)Adobe PostScript 3 kit (Morisawa 2 typeface).from S$2,499.00Min. 7 days
- FUJIFILM Business Innovation Adobe PostScript 3 Kit (Heisei 3 typeface)Adobe PostScript 3 kit (Heisei 3 typeface).from S$1,299.00Min. 7 days
- FUJIFILM Business Innovation Dedicated caster stand LDedicated caster stand L.from S$339.90Min. 7 days
- Welcom Design cutterMH series For industrial barcode printers High speed care label cutter, Rotary.from S$1,899.00Min. 7 days
- Welcom Design Print headMH series For industrial barcode printer Print head Assy, 300dpi.from S$1,699.00Min. 7 days
- Welcom Design Print headMH series For industrial barcode printer Print head Assy, 200dpi.from S$1,399.00Min. 7 days
- HPE (Hewlett Packard Japan) Z9 + Pro Gross Enhancer CircuitZ9 + Pro Gross Enhancer Circuit.from S$269.90Min. 4 days
- Welcom Design Print headMH361T For industrial barcode printer Print head Assy, 200dpi.from S$1,399.00Min. 7 days
- Welcom Design Print headMH series For industrial barcode printers Print head Assy, 600dpi.from S$2,199.00Min. 7 days
- Welcom Design POS printer 58mm USB / WiFi / BT Receipt printer58mm receipt printer with built-in power supply With WINDOWS driver ESC / POS compatible.Product Type printerfrom S$399.90Min. 7 days
Filter by categories