Inkjet Printers
Other Related Pages
- Fargo Retransfer color card printer + HDP6600 + double-sided machineA retransfer card printer that can print to IC cards. A re-transfer type card printer that can print the entire surface up to the edge of the card. With a high resolution of 600dpi, photos are vivid and even small characters are printed clearly. Printing is possible on IC cards such as FeliCa car... Read Morefrom S$13,990.00Min. 7 days
- Canon Business inkjet printerThe entry model pigment black ink with a compact and sophisticated design is characterized by the fact that even fine characters do not bleed clearly. In addition to the standard capacity type, a large capacity type is available. You can choose according to the amount and frequency of printing. I... Read MoreMass (kg) 2.5 Number of Colors 4 Ink 4 colors Outer Dimensions, Width W x Depth D x Height H (mm) 426×255×131 Suitable Paper Size A4, letter, postcard, L size, KG Power Supply AC100V(50/60Hz) Act on Promoting Green Procurement Conformity Ink Level Detecting Function Dot count method Printing Method Inkjet method Series PIXUS Feeding method Rear tray Product Type printer
- Sakurai Card printer + GRASYS + ID170Great for printing ID cards on a low budget. The maximum color speed is 23 seconds / sheet, which is a significant improvement in printing speed from the conventional (ID130) 30 seconds / sheet. The refinement of the internal gear further stabilizes the transport operation, improves print quality... Read MoreDimensions, Width W x Depth D x Height H (mm) 172×377×190 Mass (kg) 3.4 Number of Colors 4 colors Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$2,799.00Min. 6 days
- Sakurai Card printer + GRASYS + ID170WGreat for printing ID cards on a low budget. The maximum color speed is 29 seconds / sheet, which is a significant improvement in printing speed from the conventional (ID130) 30 seconds / sheet. The refinement of the internal gear further stabilizes the transport operation, improves print quality... Read MoreDimensions, Width W x Depth D x Height H (mm) 172×472×190 Number of Colors 4 colors Mass (kg) 4.2 Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$3,999.00Min. 7 days
- ESCO A6-A3 inkjet printer (6 colors / Wi-Fi direct)LCD Monitor 2.4-inch LCD Power Consumption (W) 24 Storage Dimensions (width W x depth D x height H) (mm) 476×369×159 necessary space to use (width x depth x height) (mm) 476×785×411 Power Supply AC100V Act on Promoting Green Procurement Conformity Function printerfrom S$1,199.00Min. 4 days
- Fargo HDP6600 + Cleaning Kit (Set of 4)HDP6600 dedicated cleaning kit.Suitable Models HDP6600from S$219.90Min. 7 days
- Canon Paper output tray for CX-G2400 RT-01Paper output tray for CX-G2400Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 146 x 95 x 120from S$55.99Min. 7 days
- HPE (Hewlett Packard Japan) HP ENVY Pro 642035 sheets ADF, automatic double-sided printing, wireless LAN compatible. The HP ENVY series allows you to easily print from your smartphone. Since it has various functions, you can print photos at home and print teaching materials for children. It is also useful in a wide range of situations such... Read Morefrom S$389.90Min. 5 days
- Fargo Retransfer type color card printer + HDP6600 + single-sided machineA retransfer card printer that can print to IC cards. A re-transfer type card printer that can print the entire surface up to the edge of the card. With a high resolution of 600dpi, photos are vivid and even small characters are printed clearly. Printing is possible on IC cards such as FeliCa car... Read Morefrom S$12,990.00Min. 7 days
- HPE (Hewlett Packard Japan) HP ENVY 6020Supports automatic double-sided printing and wireless LAN. The HP ENVY series allows you to easily print from your smartphone. Since it has various functions, you can print photos at home and print teaching materials for children. It is also useful in a wide range of situations such as teleworkin... Read Morefrom S$279.90Min. 5 days
- Sakurai Card printer + GRASYS + ID200Recommended for large-volume issuance applications. The included software has been upgraded, and the "ID design" and "ID database" have been integrated, making input work even easier. Also, a template function has been added. The maximum color speed is 17 seconds / sheet, whic... Read MoreDimensions, Width W x Depth D x Height H (mm) 165×390×210 Number of Colors 4 colors Mass (kg) 4.5 Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$3,999.00Min. 6 days
- Sakurai Card printer + GRASYS + ID200WRecommended for large-volume issuance applications. The included software has been upgraded, and the "ID design" and "ID database" have been integrated, making input work even easier. Also, a template function has been added. The maximum color speed is 22 seconds / sheet, whic... Read MoreDimensions, Width W x Depth D x Height H (mm) 165×498×210 Number of Colors 4 colors Mass (kg) 5.2 Suitable Paper Size For ID card size Series GRASYS Color White Product Type printerfrom S$5,699.00Min. 7 days
- ESCO A5-A4 Inkjet printer (4 colors)Ink 4 colors Maximum Resolution 4800 (horizontal) x 1200 (vertical) Power Supply AC100V(50/60Hz) Mass (kg) About 2.5from S$199.90Min. 5 days
- UNIONCHEMICAR Black Ink Cartridge EB22BLInkjet cartridge for handy printer 1inch A4 paper 5% cover test pattern printing Approximately 900 sheets can be printedSuitable Paper Size A4 Number of printed sheets About 900 sheets Color Blackfrom S$329.90Min. 23 days
- EPSON A4-compatible color inkjet multifunction printerA model with a variety of functions, a small body, and an evolved eco-tank is born. Multi-functional compact model that supports multi-printing. Equipped with a large-capacity ink tank that can print about 5000 pages of A4 color documents for one year when the ink is full. It reduces the cost of ... Read MoreEco Mark Certification Number 16 155 090 Number of Colors 5 Suitable Paper Size A4 max Eco Mark Certification Certification Printing Method Color inkjet system Product Type MFPDiscontinued
- EPSON Multi Photo Colorio (Inkjet MFP)An excellent one with 4 roles that also supports fax. Equipped with an auto document feeder (ADF) to speedily handle multiple documents. Convenient copy function. Beautiful finish & high speed technology. Clear plain paper. Equipped with 4 types of card slots. Compatible with various memory c... Read MoreNumber of Colors 4 Ink 4 colors independent ink Outer Dimensions (Opening W x Depth D x Height H) (mm) 460×410×236 Power Supply Voltage AC100V±10% Mass (kg) Approx. 7.6 Series Calario Printing Method Inkjet Product Type MFPDiscontinued
- Canon Inkjet printer PIXUS MG3630* Prints at a minimum interval of 1/4800 inch dots (ink droplets). * Papers that support borderless printing are Canon Photo Paper / Glossy Pro [Platinum Grade], Canon Photo Paper / Glossy Gold, Canon Photo Paper / Fine Grain Surface Gloss Raster, Canon Photo Paper / Silk Grain, Canon Photo Paper... Read MorePower Supply AC100V(50/60Hz) Operating Sound (dB (A)) About 44.0 Dimensions, Width W x Depth D x Height H (mm) About 449 × 304 × 152 Mass (kg) About 5.4 Color Black Ink Drop size (minimum) 2pl Maximum Resolution Horizontal: 4800 x vertical: 1200 Printing Method Inkjet Series PIXUS Product Type printerDiscontinued
- Canon Inkjet MFP XK500A premium high-spec model with a home screen that is convenient for printing high-quality photos at a low cost, making the whole family happy. Home screen convenient for photo printing Adopted home screen convenient for photo printing. Trimming and processing can be done on the printer itself. Yo... Read MoreCommodity condition * Reasonable (unused / unopened) Continuous Printing Sheet Number 1-99 sheets Eco Mark Certification Number 21 155 056 LCD Monitor 4.3-inch TFT (touch panel) Maximum Resolution 4800 (horizontal) x 1200 (vertical) Number of Colors 6 colors Ink Color 6 colors (independent ink tank) Power Input (V) AC100~240(50/60Hz) Noise Level (dB(A)) About 44.5 Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 372 x 345 x 142 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Printing Method Inkjet method Product Type MFP Series PIXUS Feeding method Rear tray / cassette number of nozzle Total 6656 (print head) Color White Compatible Ink Tank / Cartridge XKI-N21C/N21M/N21Y/N21BK/N21PB/N20PGBK Specification [Maximum copy size] A4 / LetterDiscontinued
- Canon Inkjet printer PIXUS IP2500Photo print with good color development with 4 color ink, 4800dpi & 2pl Compact and high-quality BOX design Integrated FINE cartridge that contributes to slimming of the bodyInterface USB (for PC) Feeding method ASF (Auto Sheet Feeder) Mass (kg) About 3.3 Outer Dimensions, Width W x Depth D x Height H (mm) 442×237×152 Power Supply AC100V 50/60Hz Ink Level Detecting Function Dot count methodDiscontinued
- Canon Inkjet printer PIXUS MP510LCD Monitor 1.9 type (color) Compatible Ink Tank / Cartridge BCl-7eC/7eM/7eY/BCl-9BK Mass (kg) 7.0 (including print head and ink tank) Power Supply AC100V 50/60Hz Maximum Resolution 4800 (horizontal) x 1200 (vertical) dpi Outer Dimensions, Width W x Depth D x Height H (mm) 444 x 365 x 171 (not including trays) Operating Sound (dB (A)) Approx. 36 (at highest quality) Function Copy / Borderless Print / Copy Supported OS Windows compatible, Macintosh compatibleDiscontinued
- X‐RITE EOSTUDIO i1StudioX-Rite's new i1 Studio makes photography, scanning, editing and printing efficient and economical. The patented technology of the award-winning product "i1 Studio" supports precise and intuitive color management throughout the workflow. As a result, the print and image colors will m... Read MoreDiscontinued
- Canon PIXUS IP3600High-quality photo image quality of 1pl & 9600dpi with new ink Easy and beautiful "automatic photo correction" Convenient "front paper cassette" for plain paperAC Power Input (V) 100[50/60Hz] Outer Dimensions, Width W x Depth D x Height H (mm) 431 x 296 x 153 (not including trays) Compatible Ink Tank / Cartridge BCI-321BK、321C、321M、321Y、BCI-320PGBK Printing Method Inkjet Series PIXUS Product Type printerDiscontinued
- Canon PIXUS MP630-Equipped with new ink, high-quality photo image quality of 1pl & 9600dpi-Easy and beautiful "automatic photo correction" both directly and from a computer -Intuitive operation "Easy-Scroll Wheel" & 2.5-inch TFT LCD monitor-Various paper handling such as front paper ca... Read MoreAC Power Input (V) 100[50/60Hz] LCD Monitor 2.5-inch TFT Outer Dimensions, Width W x Depth D x Height H (mm) 450 x 368 x 176 (excluding trays) Compatible Ink Tank / Cartridge BCI-321BK、321C、321M、321Y、BCI-320PGBK Printing Method Inkjet Series PIXUS Product Type printerDiscontinued
- ZEBRA 4 color oil ballpoint pen4 roles per book. Ballpoint pen (black) + (blue) + (red) + (green) Replacement core: SK-0.7 core BR-6A-SK-BK (black), -BL (blue), -R (red), -G (green) )Tip Ball Diameter (mm) 0.7 Mass (g) 12.3 Maximum Diameter (Φmm) 12.3 Overall Length (mm) 137.1 Color (Body) Black Ink Color Black, blue, red, green Mechanism Knock type Ingredient Oil-based dye (ink) Pen Refills SK-0.7 coreDiscontinued
- Canon Inkjet printer PIXUSA three-point all-in-one type for printers, copiers, and scanners. We provide vivid and tonality-rich photographic prints by making full use of four-color dye inks. Easy-to-use operation panel + easy-to-read 2.5-inch LCD monitor. "Camera Direct" compatible with the industry standard Pic... Read MoreMass (kg) About 9.6 Image Quality 3 levels (fast, standard, clean) number of continuous copies Monochrome / color: 1 to 99 External Dimensions (Depth D x Width W x Height H) (mm) 426×448×205 Sensor Type CIS Maximum Resolution 9600 (horizontal) x 2400 (vertical) LCD Monitor Color: 2.5 type Power Supply AC100V 50/60Hz Compatible Ink Tank / Cartridge BCI-7eC、7eM、7eY、7eBK、BCI-9BKDiscontinued
- Canon Inkjet printer PIXUS MP600High-quality and speedy photo printing created from 5 color inks and maximum resolution of 9600 x 2400dpi Easy-Scroll Wheel + 2.5-inch high-definition TFT LCD monitor "Camera", "card" and "mobile phone" are enriched Direct print Photo paper and plain paper can be cop... Read MoreLCD Monitor 2.5-inch TFT (color) Power Supply AC100V 50/60Hz Compatible Ink Tank / Cartridge BCl-7eC/7eM/7eY/7eBK/BCl-9BK Supported OS Windows compatible, Macintosh compatible Outer Dimensions, Width W x Depth D x Height H (mm) 450 x 389 x 194 (not including trays) Ink Level Detecting Function Combined optical / dot count method Maximum Resolution 9600 (horizontal) x 2400 (vertical) dpiDiscontinued
- ZEBRA 4 color oil ballpoint pen4 roles per book. Ballpoint pen (black) + (blue) + (red) + (green) Replacement core: SK-0.7 core BR-6A-SK-BK (black), -BL (blue), -R (red), -G (green) )Tip Ball Diameter (mm) 0.7 Mass (g) 12.3 Maximum Diameter (Φmm) 12.3 Overall Length (mm) 137.1 Ink Color Black, blue, red, green Color (Body) Blue Mechanism Knock type Ingredient Oil-based dye (ink) Pen Refills SK-0.7 coreDiscontinued
- HPE (Hewlett Packard Japan) Printer Inkjet MFP ENVY4520Printing Method Inkjet method Product Type MFPDiscontinued
- Canon Inkjet printerIt is a simple model that is easy to use even for the first time. "Four-color hybrid" with clear photos and bright characters Save paper costs "Automatic double-sided printing" There are two paper feed ports in the front and back. "2WAY paper feed" that can be select... Read MorePower Input (V) 100(50/60Hz) Highest Image Quality, Vertical Resolution 1200(dpi) LCD Monitor 2.5-inch TFT (color) Number of Colors 4 Ink 4 colors Highest Image Quality, Horizontal Resolution 4800(dpi) Mass (kg) 6.5 (including print head and ink tank) Operating Sound (dB (A)) About 44.0 Color Black Ink Level Detecting Function Dot count method Printing Method Inkjet method Series PIXUS Feeding method Rear tray / cassette Product Type printerDiscontinued
- Canon Inkjet printer PIXUSCombined with four color dye inks and the original image processing technology "Canon Digital Photo Color", photo quality with almost no graininess is achieved. "Camera Direct" compatible with PictBridge, the industry standard for direct printing that does not use a computer. ... Read MoreExternal Dimensions (Depth D x Width W x Height H) (mm) 299×419×160 Power Supply AC100V 50/60Hz Mass (kg) About 6.5 Maximum Resolution 9600 (horizontal) x 2400 (vertical) Operating Sound (dB (A)) At the highest quality: about 34.2 Compatible Ink Tank / Cartridge BCI-7eY、7eM、7eC、7eBK、BCI-9BKDiscontinued
- Canon PIXUS MP480-Equipped with new ink, high-quality photo image quality of 2pl & 4800dpi-Supports "quick start" that can be operated immediately by switching on-Beautiful copy & direct printing- "Automatic photo correction" with the included software "Easy-PhotoPrint EX"LCD Monitor 1.8 type TFT AC Power Input (V) 100[50/60Hz] Outer Dimensions, Width W x Depth D x Height H (mm) 444 x 331 x 154 (not including trays) Compatible Ink Tank / Cartridge BC-310、BC-311 Printing Method Inkjet Series PIXUS Feeding method Rear tray Product Type printerDiscontinued