Film Scanners
Other Related Pages
- Kenko 5 inch LCD film scannerIt is an epoch-making scanner that can scan the film without hassle by inserting the film directly by hand. Three types of film (35mm / 110/126 film) can be converted into data with one scanner. Image data can be saved directly to the SDHC card with a simple operation without using a personal com... Read MoreNumber of Effective Pixel 12.4 million pixels (35 mm film) Image sensor 13 million pixels 1 / 3.06 type CMOS LCD Monitor 5 inch IPS (854 x 480 pixels) Exposure Compensation 9 steps Dimensions (Width x Depth x Height) (mm) Approximately 136 x 136 x 94 Memory Built-in: No user space Type Image: JPEG Resolution Scan: 3100dpi I / O port USB 2.0 Power Supply USB charger, USB bus power Light Source White LED backlight x 3 Focal Length (mm) f=4.08from S$369.90Min. 7 days
- Cabin Industrial film scannerSave important memories as data with a simple operation. The body is compact enough to fit in the palm of your hand. It is also lightweight at 250g. Equipped with a 2.4-inch color TFT LCD, you can work while checking the scanned photo on the screen. Equipped with a CMOS sensor of about 14 million... Read MoreImage sensor 1/2.33" CMOS Memory capacity (MB) 128 Display 2.4 inch color TFT LCD Mass (g) 250 Outside dimensions (width W x height H x depth D) (mm) 86.5×102.5×87 Power Supply AC adapter, USB port Resolution About 14 million pixels White Balance Automatic Format Type JPEG (image) External memory SD/SDHC card (up to 32GB) Interface USB2.0/composite outputfrom S$339.90Min. 6 days
- Kenko film scannerIt is an epoch-making scanner that allows you to scan film without trouble by inserting the film directly by hand. 3 types of film (35mm/110/126 film) can be digitized with one scanner. A large 7-inch LCD using an IPS panel provides vivid images. Since the liquid crystal is large, it can also be ... Read MoreRecording File Format (Image) JPEG Resolution (Scan) 3100dpi Image sensor 13 million pixels 1 / 3.06 type CMOS Mass (g) 503 LCD Monitor 7 inch IPS (1024 x 600 pixels) Exposure Compensation 9 steps Sensor CMOS Memory No user space I / O port USB 2.0, HDMI output Power Supply USB charger, USB bus power Light Source White LED backlight x 3 Original size camera film Focal length f=4.08mmfrom S$499.90Min. 7 days
- Kenko 5 inch LCD film scannerWith the holder set in the main body in advance, you can scan more and more from the side through the film and the film. There is no need to take out the holder and insert the film like a general film scanner. Uses the IPS display used for TVs. A large 5-inch LCD monitor (approx. 11 cm x 6.2 cm) ... Read MoreI / O port USB 2.0 Mass (g) Approx. 305 (excluding accessories) Light Source White LED backlight x 3 Power Supply AC adapter, USB bus power Image sensor 14 million pixels 1 / 2.33 type CMOS Type Image: JPEG LCD Monitor 5 inch IPS (960 x 540 pixels) Resolution Scan: 3200dpi Focal Length (mm) f=5.1 Exposure Compensation 9 stepsDiscontinued
- Kenko Medium format film scannerA film scanner that can easily scan medium format film and convert it to digital data, also known as Brownie film, 120 film, and 220 film. You can save directly to an SD / SDHC card with a simple operation without using a personal computer. With an LCD monitor, you can reliably scan while checkin... Read MoreMass (g) 590 LCD Monitor 2.4 type TFT Exposure Compensation ± 2.0EV (1 / 2EV step) Focus Adjustment Fixed focus Original size 120 films Resolution [Scan] 1340dpi Dimensions, Width W x Depth D x Height H (mm) 173×127×156 Sensor CMOS Recording File Format [Image] JPEG External memory Supports up to SDHC32GB Light Source Backlight (White LED x 12) Image Sensor 14.62 million pixels CMOS 1 / 2.3 typeDiscontinued
- Kenko Film scannerA film scanner that converts important film into digital data using a 14.62 million pixel CMOS image sensor. You can save 35mm film (negative reversal) directly to an SD / SDHC card with a simple operation without using a personal computer. Equipped with a "scratch mode" that corrects s... Read MoreImage Sensor 14.62 million pixel CMOS Dimensions, Width W x Depth D x Height H (mm) 91×118×110 External memory Supports up to SDHC32GB Mass (g) 260 Power Supply AC adapter (included) Backlight White LED x 3 Recording File Format [Image] JPEG LCD Monitor 2.4 type TFT Focus Adjustment Fixed focus Original size 35mm film Sensor CMOS image sensor Resolution [Scan] 3000dpiDiscontinued
- Kenko Print scan KS-P400A suction scanner that can easily scan photos and documents. Compatible with A4 size. It is a suction type scanner that can easily scan photographic prints, materials, magazine and newspaper scraps, just by setting the manuscript. Convert meeting materials, magazines, newspaper articles, etc. int... Read MoreDimensions, Width W x Depth D x Height H (mm) About 267 × 64 × 42 Original size L size, 2L size, 3R, 4R, 5R, A5, A4 Internal Memory There is no user-usable space Recording File Format JPEG Power Supply AA alkaline batteries (4) Specification Image sensor: A4 width color Supported OS Windows XP(SP2)/Vista(32bit)/7(32bit) I / O port USB1.1/2.0Discontinued
- Kenko Film scannerYou can use the included holder to scan 35mm film (color negative, color reversal, black and white negative film). A holder for the mounted reversal film is also included. Equipped with a "scratch mode" that corrects film scratches and dust during scanning. If the film is scratched, you... Read MoreImage compression method JPEG Internal Memory About 64MB LED Color White LED x 3 Focal length Fixed focus Exposure Compensation 7 levels Color 7 levels Light Source Backlight Size 135 films (about 12M), 110 films (14M) Resolution 135 films (3100dpi), 110 films (6400dpi) Number of Effective Pixel 14 million pixels LCD Monitor 2.4 type TFT Image sensor 14.24 million pixels 1 / 2.3-type CMOSDiscontinued
- Kenko Print scanBoth film and print! Easy digital data conversion of old photos Easy scanning of photos and documents from business card size up to 0.5 mm in thickness to A6 size printed matter. 35mm film, negative and positive can be captured with the touch of a button. Negatives do not require a holder and can... Read MoreRecording File Format JPEG Internal Memory There is no user-usable space Dimensions, Width W x Depth D x Height H (mm) About 269 × 61 × 51 I / O port USB1.1/2.0Discontinued
- Kenko 8mm film converterA film converter that allows you to easily convert your 8mm film to digital data. Nostalgic images that could not be seen without a projector can be converted into data and viewed on a computer at any time. Corresponding 8mm film is Super 8 (single 8) and regular 8 (double 8). Reel size correspon... Read MoreImage Sensor 1/3 type CMOS Mass (g) 1540 LCD Monitor 2.4 type TFT Dimensions, Width W x Depth D x Height H (mm) 269×114×166 Reel Size (mm) 75 (3) ・ (100) 4 ・ 125 (125) Original size 8mm film Power Supply AC adapter (DC12V, 1.5A) Number of Pixels About 3.53 million pixels White Balance Auto Exposure Compensation Auto / Manual (-2.0EV to + 2.0EV) Sensor CMOS External memory Supports up to SDHC32GB Correction function [Outline] Low / Medium / HighDiscontinued