FAX Thermal Paper
Fax thermal paper is the type of paper used by the fax receiver. Unlike plain paper, it is processed to sense heat and change color due to a chemical reaction. It is characterized by low running cost because it does not require ink. High-sensitivity roll-type thermal recording paper uses domestic-made base paper, so it has excellent light and moisture resistance. In addition, the volume is 100m, and the cost performance is well received. Thermal paper is also available for plain paper faxes, and is sold in 100 sheets of A4 size for home faxes. The size of thermal recording paper varies depending on the model of the facsimile, but the part number is clearly written on the core, so it is convenient for checking the part number when reordering.
Other Related Pages
- MonotaRO Thermal recording paper FAX made in JapanFacsimile thermal recording paper made in Japan. For facsimile * Do not use for any other purpose. * Avoid places with high temperature and humidity and places exposed to direct sunlight. * Do not touch with wet or sweaty hands. * Please note that the recording section may be discolored if it com... Read MoreLength (m) 100 Core Diameter (mm) 25.4 (1 inch) Width (mm) 257 Basis Weight (g/m2) 56 Size B4 Material Thermal paper Color White
- MonotaRO Thermal recording paper for faxIt is a bargain facsimile thermal paper. * Avoid places with high temperature and humidity and places exposed to direct sunlight. * Please note that the recording section may be discolored if it comes in contact with the following items. (Tape, correction fluid, glue, vinyl chloride, eraser, magi... Read MoreWidth (mm) 257 Basis Weight (g/m2) 55 Size B4 Material Thermal paper Color White
- KOKUYO Facsimile thermal recording paperThe size (width / length) of the compatible thermal paper differs depending on the fax machine model. Please check before use. Since the product number is clearly stated on the core, it is convenient when reordering.Basis Weight (g/m2) 50 Material Thermal paper
- KOKUYO Facsimile transmission paper A58.5mm horizontal ruled lines are printed to speed up and improve the paperwork.Size A5, width Width (mm) 210 Number of Page 50 Paper Thickness (g/m2) 64 Height (mm) 148
- ELPA (Asahi Electric) FAX roll paper A4Inner Diameter (inch [mm]) Core / 0.5 (12.7) Width (mm) 210 Length (m) 15 Size A4
- KOKUYO Facsimile transmission paper A48.5mm horizontal ruled lines are printed to speed up and improve the paperwork.Height (mm) 297 Paper Thickness (g/m2) 64 Number of Page 50 Size A4 / Vertical Width (mm) 210
- OHM ELECTRIC Thermal roll paper A4 15m for faxHigh quality facsimile thermal roll paperLength (m) 15 Size A4 cardboard width (mm) 210 Core Diameter (inch) 0.5 (about 12.7mm)
- ELPA (Asahi Electric) FAX roll paper A4Inner Diameter (inch [mm]) Core / 1 (25.4) Width (mm) 210 Size A4 Length (m) 30
- Panasonic Thermal recording paperLength (m) 15 Width (mm) 210 Size A4 Core Diameter (mm) Approximately 13 (0.5 inch) Suitable Model KX-PW201CL・PW201CW・UF-P3CL・P2CL
- Asia Stencil Paper Thermal recording paper (for FAX) Ultra high sensitivity A4It is an ultra-sensitive design that can support all of GII, GIII, and GIV standards. We promise a sharp and faithful record. The heat-sensitive head is less worn and dirty, and machine maintenance is easy.Core Diameter (mm) 12.7 (0.5 inch) Length (m) 15 Width (mm) 210 Size A4 Material Thermal paperfrom S$6.99Min. 2 days
- KOKUYO Facsimile transmission paper B58.5mm horizontal ruled lines are printed to speed up and improve the paperwork.Size B5 ・ Vertical Paper Thickness (g/m2) 64 Number of Page 50 Width (mm) 182 Height (mm) 257
- KOKUYO Facsimile transmission form letter A A5It can be used for small household facsimiles.Paper Thickness (g/m2) 64 Height (mm) 210 Width (mm) 148 Size A5 / Vertical Number of Page 50from S$3.29Min. 2 days
- ELPA (Asahi Electric) FAX roll paper B4Fax roll paperDimension (mm) 257 Length (m) 30 Size B4from S$5.99Min. 2 days
- ELPA (Asahi Electric) FAX roll paper B4Size B4 Length (m) 30 Width (mm) 257 Inner Diameter (inch [mm]) Core / 0.5 (12.7)
- OHM ELECTRIC Heat-sensitive roll paper A4 30m for faxHigh quality facsimile thermal roll paperSize A4 Length (m) 30 cardboard width (mm) 210from S$6.19Min. 2 days
- Nakabayashi Word processor thermal paper economy A4Ideal for mass use. Economical type (no ribbon required)Dimension (mm) 210×297 Basis Weight (g/m2) 65 Paper Thickness (μm) 75 Size A4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 2 days
- Asia Stencil Paper Fax manuscript paper B4 5mm gridSize B4 Material recycled paperfrom S$12.99Min. 5 days
- JOINTEX FAX thermal recording paper A4Since the heat-sensitive paper for facsimile is used, there is little wear on the head, and drawing and printing are clear.Paper Thickness (μm) 64 Size A4 Type Fax thermal recording paper Specification JOINTEX original for high sensitivity Material Thermal paper Coloring tablefrom S$8.99Min. 2 days
- Asia Stencil Paper Fax manuscript paper recycled paper B4 5mm gridSize B4 Recycled paper use mark Conformity Material recycled paper
- R-FOUR INTERNATIONAL PAPERANG compatible printing paper Thermal seal paperLength (m) 3.5 Specification Black color RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- Fujifilm Direct thermal paper White color black color 915mmX60MMaterial Thermal paperfrom S$279.90Min. 2 days
- PLUS (Stationey) For GⅢ ultra-sensitive facsimileEnables sharper, higher density, and higher quality printing. A high-quality design facsimile thermal paper that supports ultra-sensitive facsimiles. The recording density is high, and the transferred document is printed more clearly. Since the paper has a high surface smoothness, the thermal hea... Read MoreMaterial Thermal paperfrom S$24.99Min. 5 days
- KOKUYO Fax manuscript paper 5 mm squareB5, A4, and B4 are framed with thick rules, which is convenient for creating manuscripts of each size. If you use a black ballpoint pen, marking pen, or pencil of HB or higher, you can obtain clear plate making.Number of Page 100 Width (mm) 265 Height (mm) 380 Specification 5mm grid (68 × 48) Paper Quality High-quality paper Material High-quality paperfrom S$18.99Min. 7 days
- R-FOUR INTERNATIONAL PAPERANG compatible printing paper Heat sensitive plain paperLength (m) 8 Specification Black color RoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 2 days
- OHM ELECTRIC Heat-sensitive roll paper B4 for FAX 30mHigh quality facsimile thermal roll paper, 3 packscardboard width (mm) 257 Core Diameter (inch) 0.5 (about 12.7mm) Length (m) 30 Size B4from S$16.99Min. 2 days
- TOPPAN FORMS Thermal recording paper for FAXSince it uses heat-sensitive paper for facsimile, there is little wear on the head, and drawing and printing are clear.Width (mm) 257 Material Thermal paper Paper Quality Thermal paper
- TOPPAN FORMS Thermal roll paper for ticket machinesSince it uses heat-sensitive paper for facsimile, there is little wear on the head, and drawing and printing are clear.Dimension (mm) 57.5×300×35 Material Thermal paper Suitable Model Toyocom, Shibaura, etc.from S$129.90Min. 6 days
- Asia Stencil Paper Thermal plotter paper 594mm width 2 piecesLength (m) 30.3 Size A1 Material Thermal paper
- Asia Stencil Paper Fax manuscript paper recycled paper B4 4mm gridSize B4 Recycled paper use mark Conformity Material recycled paperfrom S$12.99Min. 4 days
- KOKUYO Fax manuscript paper 4 mm squareB5, A4, and B4 are framed with thick rules, which is convenient for creating manuscripts of each size. If you use a black ballpoint pen, marking pen, or pencil of HB or higher, you can obtain clear plate making.Number of Page 100 Width (mm) 265 Height (mm) 380 Specification 4mm grid (86 × 60) Paper Quality High-quality paper Material High-quality paperfrom S$18.99Min. 7 days
- Nakabayashi FAX thermal recording paper A4 / 216mm widthA4 / 216mm wide fax paper.Width (mm) 216 Size A4 letter Specification Surface color / for GIII machine
- JOINTEX FAX thermal recording paper B4Since the heat-sensitive paper for facsimile is used, there is little wear on the head, and drawing and printing are clear.Paper Thickness (μm) 64 Size B4 Type Fax thermal recording paper Specification JOINTEX original for high sensitivity Material Thermal paper Coloring tablefrom S$10.99Min. 6 days
- Asia Stencil Paper Thermal recording paper (for FAX) Ultra high sensitivity A4Size A4 Material Thermal paperfrom S$8.39Min. 4 days
- Asia Stencil Paper Fax manuscript paper B4 4mm gridSize B4 Material recycled paper
- Asia Stencil Paper Thermal recording paper (for FAX) Ultra high sensitivity A4Size A4 Material Thermal paperfrom S$8.39Min. 4 days
- Asia Stencil Paper Thermal recording paper (for FAX) Ultra high sensitivity A4Size A4 Material Thermal paperfrom S$22.99Min. 4 days
- OHM ELECTRIC Heat-sensitive roll paper B4 for FAX 30mHigh quality facsimile thermal roll papercardboard width (mm) 257 Size B4 Length (m) 30from S$6.39Min. 5 days