Copy Paper / Printer Paper
Copy paper / printer paper is paper that can be used in multifunction devices such as copiers, fax machines, and printers. There are various types such as high-quality paper, recycled paper, cardboard, and coated photo paper. It is an item that is used in many places, such as printing photos taken at home, as well as faxes used daily in the office. In addition to A4 and A3 sizes, postcards, photo-size paper, and roll-type paper are also available, so you can choose one that suits your machine and situation.
Other Related Pages
- MonotaRO Copy PaperA natural shade that is not too white. Compatible with general copiers, laser printers, and plain paper facsimiles. *The package design has been renewed. The product you receive will be in the old package and the new package. *The image on the product with 5 A4 volumes is the product in the new p... Read MoreBasis Weight (g/m2) 67 Paper Thickness (μm) 91 Whiteness (%) About 86 RoHS directive (corresponding to 10 substances) Correspondence Paper Quality Neutral paper Color White
- MonotaRO Copy Paper High WhiteHigh white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. *The package design has been renewed. The product you will receive will be a mixture of old and new packaging. *Some of the images on the A4 5-volume product are of the new package. The paper an... Read MoreBasis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 RoHS directive (corresponding to 10 substances) Correspondence Paper Quality Neutral paper Color White
- KOKUYO KB Paper (Common Paper / Forest Management Certification)In addition to PPC copiers, it can be used for various types of printers such as inkjet printers, low-speed laser printers, and thermal transfer printers. It saves you the trouble of ordering and stocking special paper for each printer individually, and improves inventory efficiency. Since it is ... Read MorePaper Thickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80 Material FSC mix certified paper Paper Quality Neutral paper
- KOKUYO PPC Color Paper Multipurpose Paper Forest Management CertificationAn environmentally friendly product that uses forest management certified pulp. It is a color paper that can be used for various purposes such as document classification and cover. In addition to PPC copiers, it is compatible with various types of printers such as inkjet printers and thermal tran... Read MoreThickness (mm) 0.09 Quantity 100 sheets Basis Weight (g/m2) 64 Paper Quality FSC certified pulp Specification Use of forest management certified pulp
- KOKUYO Color printer paperPrinter paper that can also be used for color copiers and color laser printers. Since it is acid-free paper, it prevents deterioration of the paper due to oxidation and is suitable for storage. It can also be used for color inkjet printers. (Please use special paper for high-quality printing.)Quantity 500 sheets Basis Weight (g/m2) 70 Whiteness (%) 80
- PLUS (Stationey) Thick matte paperFor over-the-counter POP, menus, and paper crafts. A dull finish. Thick matte coating paper for inkjet that reproduces vivid photos and graphics. The texture is different from that of glossy paper, but the special coating makes it possible to express photos beautifully. The thickness of the paper... Read MorePaper Thickness (mm) 0.19 Basis Weight (g/m2) 145 Outer Dimensions (mm) 210×297 Quantity 50 sheets Whiteness (%) 99 Size A4 Compatible Printer Inkjet printer Printing Method One side Material mat
- KOKUYO Postcard paper for color laser & inkjetIn addition to being able to print on both sides, it can also be used with an inkjet printer (because it is not coated for inkjet, bleeding may occur depending on the model). This type has a zip code frame printed in advance.Paper Thickness (mm) 0.215 Basis Weight (g/m2) 180 Whiteness (%) About 98 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Paper Quality Matte paper Postal Code Boxes Yes
- PLUS (Stationey) Glossy postcardUse your favorite photos to report on the latest status and create invitations. A stamp frame and a zip code frame are printed on the address side (plain paper), and you can print the address with the plain paper settings. We used the best-in-class glossy paper as a postcard among paper-based pap... Read MoreOuter Dimensions (mm) 100×148 Basis Weight (g/m2) 185 Paper Thickness (μm) 230(0.23mm) Gloss 80% Whiteness (%) 99 Printing Method Both sides Compatible Printer For inkjet printers only Size For postcard size Paper Quality Glossy paper (cast paper) Postal Code Boxes Yesfrom S$7.59Min. 2 days
- EPSON Postcard for Super FineMatte paper postcard: 50 sheetsPaper Matte paper postcard Size Postcard sizefrom S$6.19Min. 2 days
- MonotaRO Copy paper Normal color 10 books Forest management certified product Document storage box typeA natural shade that is not too white. It is a product that has acquired international forest management certification. The box can also be used as a document storage box. Compatible with general copiers, low-speed laser printers, plain paper facsimiles, and inkjet printers. * Product specificati... Read MoreNumber of Page 500 sheets x 10 books Paper Thickness (μm) 90 Size A4 Basis Weight (g/m2) About 68 Whiteness (%) About 87 PEFC-certified Certification RoHS directive (corresponding to 10 substances) Correspondence Material Neutral paper Color White
- Hokuetsu Corp. Color Copy PaperCompatible with various OA equipment such as laser, inkjet, light off, copy, etc. Low speed laser printer, general copier * Cream has a slightly yellowish color.Thickness (mm) 0.09 Paper Thickness (mm) 0.09 Dimension (mm) 210×297 Quantity 500 sheets Basis Weight (g/m2) 64 Size A4 RoHS directive (corresponding to 10 substances) Correspondence Material FSC certified paper
- Daio Paper OA paper type WYou can choose documents with natural colors. It can be used for various purposes in the office such as laser printers, inkjet printers, light off printing, and plain paper fax machines.Specification 100% ECF (chlorine-free bleach) pulp Basis Weight (g/m2) About 67 Whiteness (%) About 85
- MonotaRO Copy Paper High White 10 Sheaf Forest Management Approved Product Document Storage Box TypeHigh white type. It is a product that has acquired international forest management certification. The box can also be used as a document storage box. Compatible with general copiers, low-speed laser printers, plain paper facsimiles, and inkjet printers. * Product specifications and package design... Read MoreNumber of Page 500 sheets x 10 books Paper Thickness (μm) 90 Size A4 Basis Weight (g/m2) About 68 Whiteness (%) About 93 PEFC-certified Certification RoHS directive (corresponding to 10 substances) Correspondence Material Neutral paper Color White
- OJI Paper Super White LilacPaper Thickness (mm) 0.087 Thickness (mm) 0.087 Basis Weight (g/m2) 64.0 Whiteness (%) 90.5
- KOKUYO Color laser & color copy paper (cardboard paper)With a solid thickness, it is ideal for posters, card stands, file spines, etc. * Please use with a model that supports a paper thickness of 180 g square meters or more.Thickness (mm) 0.22 Quantity 100 sheets Basis Weight (g/m2) 180 Whiteness (%) About 98 Printing Method Both sides Paper Quality Cardboard paper Type Thick
- April Copy & Laser Printer Paper A5WA5 size copy paper.Quantity 500 sheets Size A5 RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$8.49Min. 2 days
- KPP High whiteUsing virgin pulp materials that have been confirmed to be legal, such as planted trees, forest certified materials, waste materials, and domestic materials, stable supply is possible with domestic PPC that achieves high whiteness. Compatible with inkjet printers, laser printers, and plain paper ... Read MorePaper Thickness (μm) 90 Basis Weight (g/m2) About 64 Whiteness (%) About 91 Paper Quality Neutral paper
- KOKUYO Color Laser & Color Copy Paper (Semi Glossy Paper)Double-sided printing is possible, and menus, pamphlets, posters, etc. are finished with high quality. A high-class semi-glossy paper with suppressed reflection. * The glossiness of the printed part varies depending on the printer model you are using.Whiteness (%) About 82 (ISO) Printing Method Both sides Paper Quality Semi-glossy paper
- KOKUYO Color Laser and Color Copy Paper (Waterproof Reinforced Paper)Water resistant reinforced paper for tough color lasers and color copies that has excellent water resistance, is resistant to dirt, is durable and does not tear easily. Its thinness is not bulky, making it ideal for frequently used documents such as manuals. You can also write with an oil-based p... Read MoreWhiteness (%) About 82 Printing Method Both sides Paper Quality Water resistant paper
- JOINTEX Color multi paperBargain color paper.Basis Weight (g/m2) 70 Printing Method Both sides Paper Quality Neutral paper
- GOKURA Reprint (straw half paper) HibariMaterial Change of paper RoHS directive (corresponding to 10 substances) Correspondence
- EPSON Super Fine PaperSpecial paper suitable for printing photographs taken with a digital camera, CG works, and documents with photographs / graphs. You can print with a beautiful and calm finish, and it is an economical price.Paper Thickness (mm) 0.12 Basis Weight (g/m2) 102 Whiteness (%) 88 Compatible Printer Inkjet printer Material mat
- KOKUYO Color Laser and Color Copy Paper (Matte Paper)Matte paper for color laser and color copying. It can also be used with an inkjet printer.Quantity 100 sheets Whiteness (%) About 98 Printing Method Both sides Compatible Printer Color laser, color copy, inkjet printer Paper Quality Matte paper
- Itoya Bio top colorHigh-quality color paper that can be printed on both sides. Bio top color. Color paper made from chlorine-free bleached pulp. High-quality acid-free paper (ISO9706 certified) that boasts high storage stability and light resistance.
- Canon Canon Photo Paper / Glossy GoldA wide color gamut is obtained by adopting a 6-layer structure. You can print colors that could not be reproduced before. Immediately after printing, the density increases, and even colors that take a long time to develop will quickly develop to the original color of the photo. It has a thickness... Read MorePaper Thickness (mm) 0.27 Basis Weight (g/m2) 260 Whiteness (%) 92 Material Gloss Compatible Printer Inkjet printer Color White
- KOKUYO KB Business PaperSince it is acid-free paper, it prevents the paper from deteriorating due to oxidation and has excellent storage stability. For monochrome printers of various types such as PPC copiers, inkjet printers, low-speed laser printers, and thermal transfer printers.Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80
- KOKUYO Inkjet Printer Paper Super Fine Grade (Cardboard Paper)Thick type with a thickness of 0.22 mm and elasticity. Ideal for paper crafts such as menus and POP. Excellent quick-drying / durability / quick-drying and water resistance, and clearly reproduces high-definition images and characters.Thickness (mm) 0.21 Basis Weight (g/m2) 170 Quantity 50 sheets Whiteness (%) About 91 Paper Quality Matte paper Printing Method One side
- PLUS (Stationey) Copy paperStandard type copy paper that can be used for almighty. It is a package of copy paper with "500 sheets". It can be used with copiers, laser printers, light printing machines, plain paper fax machines, and inkjet printers. The most common thickness is 64g / m 2 , 0.09mm. Select "Pla... Read MoreThickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Paper Quality Fine paper (neutral paper) Compatible Printer Inkjet printer
- KOKUYO Inkjet Printer Paper High Quality Plain Paper A4Ideal for printing documents and web pages that make heavy use of text and illustration images, and for test printing. It has an ISO whiteness of 93% and is suitable for color output, so please use it when you feel free to print in color at home. It is a high-quality plain paper that is ideal for... Read MorePaper Thickness (mm) 0.1 Quantity 250 sheets Dimensions, Height x Width (mm) 297×210 Basis Weight (g/m2) 80 Paper Thickness (g/m2) 80 Whiteness (%) 93 (ISO) Size A4 Material Fine plain paper Compatible Printer Inkjet printer Printing Method One side
- SMARTVALUE Multi-paper thickest postcardThick multi-paper suitable for double-sided printing. * Please use by manual paper feeding.Basis Weight (g/m2) About 157 Paper Thickness (μm) About 180 Printing Method Both sides Type Thickest mouth Paper Quality Neutral paper Whiteness (%) iso about 85
- EPSON Photo Paper <Glossy>Photo paper <gloss> that can print high-quality photos that do not fade for a long time. By combining with new photo ink, we have achieved unprecedented excellent light resistance and water resistance. Since it has a glossy finish, you can put a commemorative photo taken with a digital came... Read MorePaper Thickness (mm) 0.27 Basis Weight (g/m2) 255 Whiteness (%) 92 Material Gloss Compatible Printer Inkjet printer Paper Photo paper (photographic paper type)
- KOKUYO PPC color paper (common paper)Since it is acid-free paper, it prevents the paper from deteriorating due to oxidation and has excellent storage stability. It is a color type co-paper that can be used for various purposes such as cover, leaflet, document classification, department classification, etc. In addition to PPC copiers... Read MoreThickness (mm) 0.09 Quantity 100 sheets Basis Weight (g/m2) 64 Paper Quality Neutral paper
- EPSON Plain Paper Roll <Thin>It is economical and can easily output high-quality colors. The texture is similar to that of commonly used plain paper.Thickness (mm) 0.08 Length (m) 50 Size A1 Width (mm) About 594 Material Plain paper
- Nagatoya-shouten Color Paper, A4, Extra Thick, 50 PiecesAn extra-thick mouth with the optimum thickness for the cover of documents. It can also be used as a POP or thick double-sided print material.Thickness (mm) 0.14 Basis Weight (g/m2) 128 Quantity 50 sheets Size A4 Printing Method Both sides Paper Quality High quality paper Compatible Printer Inkjet printer, laser printer, copier Type Special thickness mouth
- Canon Canon plain paper, whiteHigh whiteness and sharp output with little bleeding are possible. For business documents, DTP, web prints, etc. with photos. Uses environmentally friendly ECF pulpThickness (mm) 0.092 Quantity 250 sheets Basis Weight (g/m2) 73 Whiteness (%) 95 Size A4 Paper Quality Plain paper
- Hokuetsu Corp. Copy paper NEW fine colorKishu color It is based on high quality color tone and quality. It can also be used for inkjet and has excellent color effect and printability. It can also be used for various printing such as light offset and OA equipment.Basis weight (g) About 64
- KOKUYO Copy Paper Whiteness 94%Economy type copy paperPaper Thickness (μm) 90 Basis Weight (g/m2) About 64 Whiteness (%) About 94
- KOKUYO Inkjet printer paper Super fine grade (for duplex printing)Thin double-sided printing paper that is not bulky. Useful for mass printing for commercial purposes such as leaflets and menus. Ink penetration is controlled by a special coating that does not easily move to the back. It suppresses back-slip and clearly reproduces high-resolution photos, graphic... Read MoreThickness (mm) 0.15 Basis Weight (g/m2) 110 Whiteness (%) About 88 Printing Method Both sides Paper Quality Matte paper
- Nippon Notebook (Former Kyokutou) Premium White Paper [Blue Box]Whiteness (%) 98 Material PPC paper
- PLUS (Stationey) Clean matte paperBrilliantly color presentation materials and event announcements. A dull finish. High-quality print with beautiful colors. The texture is different from that of glossy paper, but the special coating makes it possible to express photos beautifully. Suitable for outputting colorful documents such a... Read MorePaper Thickness (mm) 0.128 Basis Weight (g/m2) 106 Whiteness (%) 88 Compatible Printer Inkjet printer Printing Method One side Material mat