Design paper
Other Related Pages
- SASAGAWA Japanese Pattern Paper Japanese Style A4 SizeJapanese pattern paper The Wagokoro series offers a wide variety of Japanese-style patterns that color the four seasons. Calm and beautiful "Japanese pattern paper". A luxurious design that can be used in various scenes such as invitations, POP, and menus. It is compatible with inkjet a... Read MorePaper Thickness (mm) 0.18 Basis Weight (g/m2) 120 Dimensions, Height x Width (mm) 297×210 Material Special paper
- HEIKO Cut paper resack 66It is a general special paper with embossed leather pattern. For POP, leaflets, menus, etc.Dimension (mm) 297×210 Material Special paper 116.3g (170μ) Suitable for [Printing] Copy / Laser / Inkjetfrom S$8.49Min. 2 days
- SASAGAWA Design office paper FralleThe long-awaited second edition following the Japanese pattern paper "Wagokoro". It is a beautiful paper that can be freely used in Western-style scenes such as paper items such as invitations used at weddings and parties, menus and POP.Paper Thickness (mm) 0.19 Quantity 10 sheets Basis Weight (g/m2) 128 Dimensions, Height x Width (mm) 297×210 Material Non-wood paper (bamboo pulp)from S$5.59Min. 2 days
- Sakurai Eco Media File + SlimCDs and DVDs can be stored together with the hard case. A thin type compatible with thin hard cases (5 mm). Suitable for data storage of construction CALS / EC. The 6-hole specification is also suitable for bookbinding. The white type surface has an embossed finish for a luxurious feel. Five back... Read MoreNumber of Holes 6 holes Content of Recycled Paper (%) 70 Size A4 Act on Promoting Green Procurement Conformity Surface finish Embossed finish
- SASAGAWA Japanese pattern paperJapanese pattern paper The Wagokoro series offers Japanese-style patterns that color the four seasons. A luxurious design that can be used in various scenes such as invitations, POP, and menus. Compatible with inkjet and laser printers, free templates can be downloaded from the website of Taka St... Read MorePaper Thickness (mm) 0.18 Quantity 10 sheets Basis Weight (g/m2) 120 Material Special paperfrom S$6.99Min. 5 days
- Sakurai Star Trapper WG+P typeAdhesive matte film suitable for PPC copying, word processing printing, printing, and handwriting. No matter what model of PPC, there is no glue residue when copying. If you print parts drawings, symbols, characters, titles, stamps, etc. in advance, you can prevent mistakes and create beautiful d... Read MoreAdhesive P type (strong adhesion)from S$169.90Min. 2 days
- Sakurai Starter paperSuitable for outdoor drawing applications. Repels water with high water repellency. You can write with an oil-based ballpoint pen even after it gets wet (usually you can use any writing instrument). Achieve an affordable price. The quality of the paper is close to that of plain copy paper and eas... Read MoreWhiteness (%) 70 Basis Weight (g/m2) 70 Thickness (μm) 90 Size A4from S$29.99Min. 2 days
- SASAGAWA Design OA paper SeriouslyA man's paper with a texture! The sizzle that is transmitted from the realistic material further enhances POP and writing. Effective for creating an elegant image that can be used widely regardless of the scene or location!Paper Thickness (mm) 0.15 Quantity 10 sheets Basis Weight (g/m2) 128 Dimensions, Height x Width (mm) 297×210 Material Special paperfrom S$5.39Min. 2 days
- Sakurai Clean holder + CHA4 + 215 x 305 mmAn antistatic treated polypropylene (OPP) film with excellent smoothness. It is hard to get dust and dirt, and it is very effective for handling such as storage work. It has high transparency, is hard and is not easily scratched, and can be copied while it is in the holder. Suitable for preventin... Read MoreSize (mm) 215×305 Thickness (μm) 30 Size A4from S$29.99Min. 2 days
- Sakurai Star pack tress +A370+75GIt is a 100-sheet pack product that you can choose according to your needs and preferences. Highly transparent tracing paper that can also be used for PPC.Basis Weight (g/m2) 75 (Heightless 75) Size A3Yfrom S$75.99Min. 2 days
- Sakurai STARTRAPER WG+R typeAdhesive matte film suitable for PPC copying, word processing printing, printing, and handwriting. No matter what model of PPC, there is no glue residue when copying. If you print parts drawings, symbols, characters, titles, stamps, etc. in advance, you can prevent mistakes and create beautiful d... Read MoreAdhesive R type (removable)from S$149.90Min. 7 days
- Sakurai Terramis + TR-200For pencils of pen plotters, it has a high concentration and less scattering. Since it is antistatic processed, dust and dirt do not adhere. Writing implements: Pencil, multi-film for ink.Thickness (μm) 50 (double-sided matte film) Length (m) 20 Width (mm) 880from S$219.90Min. 6 days
- Sakurai Oper + MDP150Water resistant paper (150 μm base) for color laser printers with paper sandwiched between resins. With moderate gloss and whiteness, the printed surface is easy to see and has excellent image reproducibility. Environmentally friendly, more than 70% of the paper is made up of paper. At stores, of... Read MoreBasis Weight (g/m2) 128 Thickness (μm) 150 Whiteness (%) 90from S$33.99Min. 6 days
- Sakurai Star pack tress + A470 + 75GIt is a 100-sheet pack product that you can choose according to your needs and preferences. Highly transparent tracing paper that can also be used for PPC.Basis Weight (g/m2) 75 (Heightless 75) Size A4Tfrom S$38.99Min. 2 days
- Sakurai Terramis + TR-300For pencils of pen plotters, it has a high concentration and less scattering. Since it is antistatic processed, dust and dirt do not adhere. Writing implements: Pencil, multi-film for ink.Thickness (μm) 75 (double-sided matte film) Size A3from S$229.90Min. 6 days
- Sakurai Star semi-gloss photo 2+2 inchSemi-glossy photo paper based on photographic paper with high whiteness and excellent smoothness. Water-based ink can be printed regardless of dye or pigment. Compatible with various CANON, EPSON, and HP printers.Basis Weight (g/m2) 190 Thickness (μm) 190 Length (m) 30 Width (mm) 610 Whiteness (%) 92from S$149.90Min. 7 days
- Sakurai Star pack tress + A450 + 50GIt is a 100-sheet pack product that you can choose according to your needs and preferences. This is the most widely used medium-thickness type of Mitsubishi tracing paper.Size A4Tfrom S$22.99Min. 7 days
- Sakurai Recycled paper 70 white + 2 inchesYou can print fine line art beautifully. Suitable for checking.Thickness (μm) 100 Length (m) 50 Basis Weight (g/m2) 70 Whiteness (%) 80from S$119.90Min. 6 days
- Sakurai Oper + MDP120Water resistant paper (120 μm base) for color laser printers with paper sandwiched between resins. With moderate gloss and whiteness, the printed surface is easy to see and has excellent image reproducibility. Environmentally friendly, more than 70% of the paper is made up of paper.Basis Weight (g/m2) 105 Thickness (μm) 120 Whiteness (%) 90from S$76.99Min. 6 days
- Sakurai Oper + MDPG250Single-sided gloss type. A water resistant paper (250 μm) base for color laser printers with paper sandwiched between resins. It has high gloss, the printed surface is easy to see, and has excellent image reproducibility.Basis Weight (g/m2) 220 Thickness (μm) 250 Whiteness (%) 85from S$43.99Min. 6 days
- Sakurai Oper + MDP150Water resistant paper (150 μm base) for color laser printers with paper sandwiched between resins. With moderate gloss and whiteness, the printed surface is easy to see and has excellent image reproducibility. Environmentally friendly, more than 70% of the paper is made up of paper.Basis Weight (g/m2) 128 Thickness (μm) 150 Whiteness (%) 90from S$87.99Min. 6 days
- Sakurai Star pack tress +B570+75GIt is a 100-sheet pack product that you can choose according to your needs and preferences. Highly transparent tracing paper that can also be used for PPC.Basis Weight (g/m2) 75 (Heightless 75) Size B5Yfrom S$32.99Min. 6 days
- Sakurai Milky keychainA holder that can be printed with a laser printer. A milky white base that makes printed images look beautiful. You can create a holder in a small lot with your desired design. Two types are available: the standard A4 type for office use and the A5 type suitable for storing small promotional item... Read MoreColor Milky white (milky white) Size (mm) 310×220 Size A4 Thickness (μm) 220from S$199.90Min. 7 days
- Sakurai Super multimediaThick paper for both laser and inkjet printers. Double-sided printing is possible by reducing ink strike through due to high print density and waviness during solid printing. Due to the high dot reproducibility, even relatively small characters can be printed without being crushed. Standard A4 an... Read MoreBasis Weight (g/m2) 121 Total Thickness (mm) 170 Whiteness (%) 89from S$119.90Min. 6 days
- Sakurai Oper + MDP120Water resistant paper (120 μm base) for color laser printers with paper sandwiched between resins. With moderate gloss and whiteness, the printed surface is easy to see and has excellent image reproducibility. Environmentally friendly, more than 70% of the paper is made up of paper. At stores, of... Read MoreBasis Weight (g/m2) 105 Thickness (μm) 120 Whiteness (%) 90from S$29.99Min. 6 days
- Sakurai Star white tracer + P typeA white matte film suitable for PPC copying, word processing printing (thermal transfer), and color copying. Since the base is white, it cannot be seen through even if it is pasted. Useful for file headings and playing old files.Size A4 Adhesive P type (strong adhesion)from S$139.90Min. 2 days
- Sakurai Oper + MDPG250Single-sided gloss type. A water resistant paper (250 μm) base for color laser printers with paper sandwiched between resins. It has high gloss, the printed surface is easy to see, and has excellent image reproducibility.Basis Weight (g/m2) 220 Thickness (μm) 250 Whiteness (%) 85from S$149.90Min. 6 days
- Sakurai Z Tracer Z-300. DIt has excellent dimensional stability and storage stability, and can be managed as a highly accurate and valuable original drawing. You can get a clear copy with high transparency. Since it is antistatic processed, dust and dirt do not adhere.Thickness (μm) 75 (75 μm on both sides sand mat film)from S$169.90Min. 7 days
- Sakurai Lucky application + strong adhesion + LC2000An application tape with strong adhesive and release paper that is compatible with various small cutting machines.Length (m) 10 Width (mm) 220 Adhesive Strong adhesive Release Liner Yesfrom S$49.99Min. 7 days
- Sakurai Z Tracer Z-200. S+440×20MIt has excellent dimensional stability and storage stability, and can be managed as a highly accurate and valuable original drawing. You can get a clear copy with high transparency. Since it is antistatic processed, dust and dirt do not adhere.Width (mm) 440 Length (m) 20 Thickness (μm) 50 (50 μm on one side sand mat film)from S$119.90Min. 7 days
- Sakurai IJ Trepe 80+2 inchA staple of natural tracing paper. It is easy to handle because it has an appropriate thickness.Length (m) 50 Basis Weight (g/m2) 80from S$279.90Min. 6 days
- Sakurai Milky keychainA holder that can be printed with a laser printer. A milky white base that makes printed images look beautiful. You can create a holder in a small lot with your desired design. Two types are available: the standard A4 type for office use and the A5 type suitable for storing small promotional item... Read MoreColor Milky white (milky white) Size (mm) 310×220 Thickness (μm) 270 Size A4from S$229.90Min. 7 days
- Sakurai Elmer +EK-300WDouble-sided chemical matte film for PPC with excellent toner adhesion and heat resistance. Because it is milky white and translucent, you can obtain sharp lines with high contrast. Can be used with PPC and LED plotter.Thickness (μm) 75 (double-sided matte film + 75 μm) Size A2from S$399.90Min. 7 days
- Sakurai Color coated paper IJ80+2 inchIt is a coated paper with good whiteness and color development because it has a special coating for inkjet. Excellent for pencil writing. Suitable for presentation use.Thickness (μm) 100 Length (m) 50 Basis Weight (g/m2) 80 (Coated paper for color IJ80) Whiteness (%) 93from S$229.90Min. 7 days
- Sakurai Gloss white PETIt is a high gloss white film. Recommended for applications where image quality is the highest priority, such as poster comps, actual display posters, and ad pillars. It can also be used for POP, proofreading, presentations, etc. For long-term indoor use.Thickness (μm) 135 Width (mm) 610 Length (m) 20from S$489.90Min. 7 days
- Sakurai Oper + MDP220Water resistant paper (220 μm base) for color laser printers with paper sandwiched between resins. With moderate gloss and whiteness, the printed surface is easy to see and has excellent image reproducibility. Environmentally friendly, more than 70% of the paper is made up of paper.Basis Weight (g/m2) 205 Thickness (μm) 220 Whiteness (%) 90from S$149.90Min. 2 days
- Sakurai Burex IJ + 2 inchesSingle-sided matte film for monochrome inkjet printers. It does not expand or contract due to temperature and keeps dust away. There are no cracks on the punch, and curl is suppressed as much as possible.Thickness (μm) 75 Length (m) 40 Width (mm) 610from S$539.90Min. 6 days
- Sakurai Super synthetic paper with removable glue + 2 inchesDue to the improved re-peeling glue performance, there is less glue residue when peeling. Display posters, synthetic paper base for ad pillars. It has high-speed printing suitability that does not blur even with high-speed printers. Uses gray glue. For medium-term outdoor use and long-term indoor... Read MoreWidth (mm) 660 Thickness (μm) 145 Length (m) 30from S$389.90Min. 7 days
- Sakurai Z Tracer Z-200. SIt has excellent dimensional stability and storage stability, and can be managed as a highly accurate and valuable original drawing. You can get a clear copy with high transparency. Since it is antistatic processed, dust and dirt do not adhere.Thickness (μm) 50 (50 μm on one side sand mat film) Size A2from S$329.90Min. 7 days
- Sakurai Lucky application + LC2000HThis tape is used to transfer the marking film. A strong adhesive transparent film suitable for cutting characters such as Viewcal880 and Hi Lucky series.Width (mm) 500 Length (m) 50from S$399.90Min. 6 days