Postcard Paper
Other Related Pages
- KOKUYO Postcard paper for color laser & inkjetIn addition to being able to print on both sides, it can also be used with an inkjet printer (because it is not coated for inkjet, bleeding may occur depending on the model). This type has a zip code frame printed in advance.Paper Thickness (mm) 0.215 Basis Weight (g/m2) 180 Whiteness (%) About 98 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Paper Quality Matte paper Postal Code Boxes Yes
- PLUS (Stationey) Glossy postcardUse your favorite photos to report on the latest status and create invitations. A stamp frame and a zip code frame are printed on the address side (plain paper), and you can print the address with the plain paper settings. We used the best-in-class glossy paper as a postcard among paper-based pap... Read MoreOuter Dimensions (mm) 100×148 Basis Weight (g/m2) 185 Paper Thickness (μm) 230(0.23mm) Gloss 80% Whiteness (%) 99 Printing Method Both sides Compatible Printer For inkjet printers only Size For postcard size Paper Quality Glossy paper (cast paper) Postal Code Boxes Yesfrom S$7.59Min. 2 days
- EPSON Postcard for Super FineMatte paper postcard: 50 sheetsPaper Matte paper postcard Size Postcard sizefrom S$6.19Min. 2 days
- SMARTVALUE Multi-kent paper thick postcard sizeHigh white, smooth Kent paper. * Please use by manual paper feeding.Basis Weight (g/m2) About 209 Paper Thickness (μm) About 235 Printing Method Both sides Paper Copy paper Paper Quality Kent paper Type Thick mouth Material Neutral paper Whiteness (%) iso about 99
- KOKUYO Thick paper for laser printer & PPC Thick paper Postcard sizeBoth sides are plain and postcard-sized, making it ideal for greeting cards, shop cards, and point-of-purchase POPs. Compatible with all color / monochrome laser printers, color copiers, and inkjet printers.Paper Thickness (mm) 0.215 Dimensions, Height x Width (mm) 148×100 Basis Weight (g/m2) 180 Quantity 50 sheets Whiteness (%) About 95 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Postal Code Boxes Yes
- KOKUYO Postcard Paper for Inkjet PrintersIt is a high-class thick type and is ideal for creating a higher-grade greeting. Since it is compatible with both dye and pigment inks, it can be printed with various printers. (Printing with a pigment printer will improve storage stability.) Non-printing postcard-sized paper such as zip code fra... Read MorePaper Thickness (mm) 0.28 Paper Thickness (g/m2) 240 Quantity 50 sheets Whiteness (%) About 88 Printing Method Both sides Size For postcard size Compatible Printer Inkjet printer Paper Quality Matte paper Postal Code Boxes None
- KOKUYO Postcard paper for color laser & inkjetIn addition to being able to print on both sides, it can also be used with an inkjet printer (because it is not coated for inkjet, bleeding may occur depending on the model). It is a type without a zip code frame.Paper Thickness (mm) 0.215 Dimensions, Height x Width (mm) 148×100 Paper Thickness (g/m2) 180 Whiteness (%) About 98 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Paper Quality Matte paper Postal Code Boxes None
- ELECOM Postcard paper Photo glossy paper Glossy Thick 150 sheets included Postcard sizePostcard paper with a 7-digit zip code frame that is convenient for printing New Year's cards, summer greeting cards, various invitations, etc. A glossy paper type with a high degree of whiteness that vividly reproduces photographic images and characters. It has a solid thickness and achiev... Read MorePaper Thickness (mm) 0.22 Included Accessories 1 x test print paper Whiteness (%) 100 Paper size (width x height) (mm) 100×148 Quantity 150 sheets Basis Weight (g/m2) 180 Compatible Printer Inkjet printer Specification Looking No.L27 Paper Quality Photo glossy paper Size Postcard Postal Code Boxes Yesfrom S$12.99Min. 2 days
- ELECOM Postcard paper Mourning postcard 50 sheets included Postcard sizeIt is a "mourning postcard" that you can finish by adding a guide text during mourning and printing it yourself. When you need it, you can create the number you need at home. Contains a 7-digit gray zip code frame suitable for mourning. Comes with 2 sheets of test paper that are conve... Read MorePaper size (width x height) (mm) 100×148 Quantity 50 sheets Whiteness (%) 96 Compatible Printer Inkjet printer Size Postcard Paper Quality Super fine paper Included Accessories Test print paper x 2 Postal Code Boxes Yes
- KOKUYO Postcard Paper for Inkjet Printers (Double-Sided Matte Paper)Postcard paper that can be easily created just by outputting. Since the postal code frame is pre-printed, you can easily create original glossy postcards.Paper Thickness (mm) 0.215 Paper Thickness (g/m2) 179 Basis Weight (g/m2) 179 Whiteness (%) About 85 Printing Method Both sides Size For postcard size Compatible Printer Inkjet printer Paper Quality Matte paper Postal Code Boxes Yes
- SANWA SUPPLY Multi postcard size card, standardMulti-type postcard size card paper that can be used with any printer such as an inkjet printer or laser printer. Ideal for easy printing centered on characters and illustrations. Since there is no postal code frame printed on the address side, you can print freely on both sides. For a wide range... Read MoreThickness (mm) 0.195±0.01 Dimension (mm) 100×148 Basis Weight (g/m2) 186 Whiteness (%) 92 or more Printing Method Both sides Paper Quality Matte paper Postal Code Boxes None Size Postcardfrom S$7.29Min. 2 days
- Fujifilm Painting Photo Finish Gloss PremiumPursuing vivid color reproduction and glossiness. Photographic quality photographic paper with a solid thickness and high texture.Paper Thickness (mm) 0.28 Whiteness (%) 100.5 Basis Weight (g/m2) 265 Paper Quality Glossy paper Compatible Printer Inkjet printer Postal Code Boxes None
- ELECOM Postcard Paper Super Fine Paper for Inkjet Postcard Postcard Size WhiteSuper high grade postcard with 2 test sheetsPaper Thickness (mm) 0.201 Dimension (mm) 100×148 Basis Weight (g/m2) 162 Compatible Printer Inkjet printer Paper Quality Matte paper Size Postcard Postal Code Boxes Yes
- KOKUYO PPC postcard paperSpecification 4 private postcards Quantity 50 sheets Size A4 Postal Code Boxes Yes
- Maruman Postcard WifreJapan's leading watercolor paper brand. The feature is that it has strong bleeding prevention, and the surface irregularities are fine, so you can draw details. The paint is easy to control and modify, and even beginners can use it with confidence.Dimensions, Height x Width x Thickness (mm) 150×110×12 Paper Thickness (g/m2) 242 Number of Page 30 sheets Size Postcard size Paper Vifar watercolor paper
- ELECOM Postcard paper Test print paper Double-sided grid 100 sheets included Postcard sizeLight blue grids are printed on both sides to confirm the print position. A 7-digit zip code frame is printed. It can be used with inkjet printers.Paper Thickness (mm) 0.1 Quantity 100 sheets Basis Weight (g/m2) 82 Compatible Printer Laser printers, copiers Paper Quality Plain paper Size Postcard Dimension (mm) Postcard size 100 × 148mm Postal Code Boxes Yes
- SANWA SUPPLY Multi postcard size card, thickMulti-type postcard size card paper that can be used with any printer such as an inkjet printer or laser printer. Ideal for easy printing centered on characters and illustrations. Since there is no postal code frame printed on the address side, you can print freely on both sides. For a wide range... Read MoreThickness (mm) 0.255±0.01 Dimension (mm) 100×148 Basis Weight (g/m2) 233 Whiteness (%) 92 or more Printing Method Both sides Paper Quality Matte paper Postal Code Boxes None Size Postcard
- Fujifilm Painted glossy postcardIdeal for printing photographic images! Further improved glossiness. Not only photos, but also original New Year's cards with illustrations, summer greeting cards, guide cards, etc. are clearly beautiful! With a zip code frame, you can use either pigment ink or dye ink.Paper Thickness (mm) 0.22 Basis Weight (g/m2) 190 Whiteness (%) 99.0 (communication side) RoHS directive (corresponding to 10 substances) Correspondence Size For postcard size Paper Quality Glossy paper Compatible Printer Inkjet printer Postal Code Boxes Yes
- KOKUYO Postcard size paper for laser printers & PPC (double-sided semi-glossy paper)Semi-glossy paper that makes photographic images look more beautiful. There is a sense of quality with a natural texture that suppresses reflection. Adopted a particularly durable thick mouth type in the series. Ideal for direct mail, etc.Paper Thickness (mm) 0.175 Quantity 100 sheets Basis Weight (g/m2) 157 Paper Thickness (g/m2) 157 Whiteness (%) About 82 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Postal Code Boxes None Paper Quality Semi-glossy paper
- Itoya Bio Top Color Postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$5.89Min. 2 days
- ELECOM Postcard paper Multi-print Postcard size WhiteMulti-print type postcard paper that can be printed on any printer, such as laser printers, inkjet printers, and copiers. Paper that is hard to break and has a beautiful white finish is elegantly finished. It is a thick type with a firm body and a sense of quality. There is a 7-digit zip code ... Read MorePaper Thickness (mm) 0.233 Paper size (width x height) (mm) 100×148 Basis Weight (g/m2) 209.3 Whiteness (%) 93 Printing Method Both sides Paper Multi print type Size Postcard Paper Quality Super fine paper Included Accessories Test print paper x 2 Color White Postal Code Boxes Yes
- PLUS (Stationey) Mat postcardFor occasional greetings, announcements, and card making. A stamp frame and a zip code frame are printed on the address side (plain paper), and you can print the address with the plain paper settings. This paper has a special coating to maximize the beautiful color of the inkjet ink. It has a dul... Read MoreOuter Dimensions (mm) 100×148 Basis Weight (g/m2) 177 Paper Thickness (μm) 230(0.23mm) Whiteness (%) 90 Printing Method Both sides Compatible Printer For inkjet printers only Size For postcard size Paper Quality Matte paper Postal Code Boxes Yesfrom S$6.39Min. 2 days
- Itoya Hyper N postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$7.39Min. 2 days
- Itoya Bio Top Color Postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$5.89Min. 2 days
- SANWA SUPPLY Photo glossy postcard for color laserA postcard for color laser printers with a solid thickness of 0.185 mm. A photo glossy type with a glossy paper itself. Ideal for DM, news, greeting cards, etc. There is a 7-digit zip code frame printed on the address side, and the printing on the address side is perfect. The paper itself has a s... Read MoreQuantity 25 sheets Whiteness (%) 82 Thickness (mm) About 0.185 Printing Method Both sides Compatible Printer Color laser printer, color copy Paper Quality Photo gloss Size Postcard Color White Postal Code Boxes Yesfrom S$5.59Min. 2 days
- KOKUYO Postcard paper for color laser & color copyGlossy postcards compatible with color lasers and color copies. Double-sided printing is possible. It is a type without a zip code frame that can be laid out freely on both sides and is ideal for invitations and message cards.Paper Thickness (mm) 0.19 Basis Weight (g/m2) 186 Whiteness (%) About 78 Printing Method Both sides Size For postcard size Paper Quality Front / glossy paper, back / matte paper Compatible Printer Laser printers, copiers Postal Code Boxes None
- SANWA SUPPLY Multi postcard / thickA multi-type postcard that can be used with any printer, such as an inkjet printer or laser printer. Ideal for easy printing centered on characters and illustrations. * Not suitable for photo-centric printing with an inkjet printer. It is a solid and thick type. It is suitable for a wide range of... Read MoreThickness (mm) 0.255±0.01 Dimension (mm) 100×148 Paper Thickness (g/m2) 233 Whiteness (%) 92 or more Printing Method Both sides Compatible ink Dyes and pigments Paper Quality Matte paper Size Postcard Postal Code Boxes Yesfrom S$6.19Min. 2 days
- KOKUYO Postcard paper for inkjet printersWith a solid thickness of 0.28 mm, it is ideal for those who aim for a higher-grade New Year's card. Since the postal code frame and stamp frame are pre-printed, you can easily create original postcards.Printing Method Both sides Size For postcard size Compatible Printer Inkjet printer Postal Code Boxes Yes
- KOKUYO Postcard paper for laser printer & PPC Semi-gloss paperSemi-glossy paper that makes photographic images look more beautiful. There is a sense of quality with a natural texture that suppresses reflection. Adopted a particularly durable thick mouth type in the series. Ideal for direct mail, etc.Paper Thickness (mm) 0.175 Quantity 100 sheets Paper Thickness (g/m2) 157 Whiteness (%) About 82 Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Paper Quality Semi-glossy paper Postal Code Boxes Yes
- ELECOM Postcard Paper Thick Matte Postcard Size White Super Fine PaperA high-white, high-quality matte-like super fine paper postcard. Makes photos and illustrations clear and colorful. Ideal for New Year's cards, summer greeting cards, and various invitations. Comes with 2 test sheets that are convenient for test printing With postal code framePaper Thickness (mm) 0.23 Whiteness (%) 102 Basis Weight (g/m2) 195 Compatible Printer Inkjet printer Size Postcard Paper Size Postcard size (100mm x 148mm) Paper Quality Super fine paper Color White Postal Code Boxes Yesfrom S$7.59Min. 3 days
- Itoya Bio Top Color Postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$5.89Min. 2 days
- KOKUYO Postcard paper (Japanese paper) for laser printers and inkjet printersJapanese paper with a beautiful calm texture is treated with a classic large bill pattern. It supports both printing and handwriting.Paper Thickness (mm) 0.265 Paper Thickness (g/m2) 164 Quantity 20 sheets Printing Method Both sides Compatible Printer Color laser printer, inkjet printer Size For postcard size Paper Quality Japanese paper Postal Code Boxes None Pattern Plainfrom S$9.79Min. 2 days
- ELECOM Postcard paper Test print paper Multi-print Postcard sizeThis is a multi-print type postcard test print paper that can be printed on any printer, such as laser printers, inkjet printers, and copiers. The address side has a 7-digit zip code frame and squares, so you can check the print position accurately.Paper Thickness (mm) 0.105 Paper size (width x height) (mm) 100×148 Basis Weight (g/m2) 83.5 Specification Grid Compatible Printer Inkjet printer, laser printer, copier Paper Multi print type Size Postcard Postal Code Boxes Yes
- Fujifilm Painting Matte Finished Postcard (Super Fine Grade / Liturgy)A "matte" type for color printing with clear and vivid illustrations and photographs. With a zip code frame, it is ideal for creating New Year's cards, summer greeting cards, and various invitations. You can use either pigment ink or dye ink. There is also a liturgical one with a gr... Read MorePaper Thickness (mm) 0.23 Whiteness (%) 103.0 (communication side) Basis Weight (g/m2) 195 Quantity 50 sheets RoHS directive (corresponding to 10 substances) Correspondence Size For postcard size Compatible Printer Inkjet printer Paper Quality Matte paper Postal Code Boxes Yes
- Itoya Bio Top Color Postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$5.89Min. 2 days
- KOKUYO Postcard paper for color laser & color copyGlossy postcards compatible with color lasers and color copies. Double-sided printing is possible. This type has a pre-printed zip code frame that is ideal for New Year's cards.Paper Thickness (mm) 0.19 Paper Thickness (g/m2) 186 Whiteness (%) About 78 Printing Method Both sides Size For postcard size Paper Quality Front / glossy paper, back / matte paper Compatible Printer Laser printers, copiers Postal Code Boxes Yesfrom S$13.99Min. 7 days
- ELECOM Postcard paper For photos Glossy Postcard size WhiteA general paper-based glossy postcard with excellent glossy finish. Vividly reproduces portraits and images. Achieves vivid yet natural image quality. It has a high degree of whiteness and achieves a beautiful finish. Contains a 7-digit zip code frame. Comes with 2 sheets of test paper that ... Read MorePaper Thickness (mm) 0.23 Paper size (width x height) (mm) 100×148 Basis Weight (g/m2) 185 Paper Quality Glossy paper Compatible Printer Inkjet printer Paper Photo paper Size Postcard Color White Postal Code Boxes Yes
- Itoya Bio Top Color Postcard (50 pieces)Quantity 50 sheets Printing Method Both sides Compatible Printer Inkjet printer, laser printer, copier Paper Quality Neutral paper Postal Code Boxes None Size Postcardfrom S$5.99Min. 4 days
- KOKUYO Postcard paper for inkjet printersSince it is compatible with both dye and pigment inks, it can be printed with various printers. (Printing with a pigment printer will improve the storage stability.)) Postcard-sized paper without printing such as zip code frames, which can be used for various purposes such as invitations with pho... Read MorePaper Thickness (mm) 0.23 Paper Thickness (g/m2) 180 Whiteness (%) About 95 Printing Method Both sides Size For postcard size Paper Quality Front / glossy paper, back / matte paper Compatible Printer Inkjet printer Postal Code Boxes None
- Fujifilm Painting Matte finish postcard (super fine grade)A "matte" type for color printing with clear and vivid illustrations and photographs. With a zip code frame, it is ideal for creating New Year's cards, summer greeting cards, and various invitations. You can use either pigment ink or dye ink. There is also a liturgical one with a gr... Read MorePaper Thickness (mm) 0.23 Whiteness (%) 103.0 (communication side) Basis Weight (g/m2) 195 Quantity 55 sheets RoHS directive (corresponding to 10 substances) Correspondence Size For postcard size Compatible Printer Inkjet printer Paper Quality Matte paper Postal Code Boxes Yesfrom S$6.99Min. 2 days