Plotter Paper
Other Related Pages
- JOINTEX Plotter paperCost reduction plotter paper. The packaging is in a bag one by one.Core Diameter (inch) 2 Basis Weight (g/m2) 64 Whiteness (%) 80 Paper Thickness (μm) 85 Specification JOINTEX originalfrom S$47.99Min. 2 days
- KOKUYO Inkjet plotter paper tracing paperSuitable for Monochrome inkjet printer / plotter
- Sanwa Direct Roll paperA high-quality, thick type plain paper roll that is ideal for drawings, line art, and test printing. Easy-to-use paper that is compatible with a wide range of large format printers from various companies. Compatible with both dye type and pigment type printers. It is a high-quality plain paper th... Read MoreThickness (μm) 100 Paper Core diameter (inch) 2 Length (m) 50 Basis Weight (g/m2) 81.4 Whiteness (%) 95 Paper Plain paperfrom S$76.99Min. 9 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing such as posters and panels for dots, hanging curtains, etc. A matte film synthetic paper with excellent water resistance that does not bleed ink even when it gets wet. With a beautiful white matte finish, you can print colors... Read MoreBasis Weight (g/m2) 115 Thickness (μm) 165 Paper Core diameter (inch) 2 Length (m) 30 Material Matte filmfrom S$299.90Min. 9 days
- SMARTVALUE Plotter paper color coatSuitable for printing official drawings for submission and storage.Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 594×40 Whiteness (%) 80 Paper Thickness (μm) About 120 Basis Weight (g/m2) About 90 Specification JOINTEX original, sMART VALUEfrom S$139.90Min. 6 days
- SMARTVALUE Recycled plotter paperCost reduction plotter paper. The packaging is in a bag one by one.Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 594×50 Whiteness (%) 66 Paper Thickness (μm) 93from S$119.90Min. 6 days
- SMARTVALUE Plotter paper trepe 80Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 594×50 Paper Thickness (μm) About 73 Basis Weight (g/m2) About 80 Specification JOINTEX original, sMART VALUEfrom S$199.90Min. 6 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing of posters, panels, banners, etc. in stores. With a clear finish, this photo glossy paper is recommended for photos, posters, and panels. It is suitable for an excellent printer, has high versatility, and has a glossiness com... Read MoreBasis Weight (g/m2) 160 Thickness (μm) 195 Paper Core diameter (inch) 2 Length (m) 30 Material Photo glossfrom S$269.90Min. 9 days
- SMARTVALUE Plotter coated paperMatte coated paper suitable for color printing.Basis Weight (g/m2) 143 Paper Thickness (μm) 173 Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 610×30 Whiteness (%) 94 Product Type Business packfrom S$469.90Min. 6 days
- Sanwa Direct Roll paperIt is a cloth for creating flags and tapestries that can increase the ability to attract customers by putting the store name and logo. It is a flameproof specification certified by the Japan Fire and Disaster Prevention Association, and will not spread even if it catches fire. It is possible to e... Read MoreBasis Weight (g/m2) 113 Thickness (μm) 150 Paper Core diameter (inch) 2 Length (m) 20from S$599.90Min. 9 days
- SMARTVALUE Plotter paper trepe 75Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 594×50 Paper Thickness (μm) About 68 Basis Weight (g/m2) About 75 Specification JOINTEX original, sMART VALUEfrom S$249.90Min. 6 days
- SMARTVALUE Plotter paper LED / Laser plain paperLaser plotter paper standard! LED / laser plotter.Core Diameter (inch) 3 Dimensions, W (mm) x L (m) 594×150 Whiteness (%) 80 Basis Weight (g/m2) About 64 Paper Thickness (μm) About 85 Specification JOINTEX original, sMART VALUE Material Plain paperfrom S$159.90Min. 6 days
- SMARTVALUE Plotter matte coated paperMatte coated paper suitable for color printing.Basis Weight (g/m2) 143 Paper Thickness (μm) 173 Core Diameter (inch) 2 Dimensions, W (mm) x L (m) 610×30 Whiteness (%) 94 Specification JOINTEX original, sMART VALUE Material matfrom S$159.90Min. 6 days
- Sanwa Direct Roll paperA lightweight non-woven fabric that does not easily wrinkle or crease. Roll paper that is stronger and easier to process than ordinary paper. Recommended for materials that are difficult to carry with conventional paper, such as conference presentations. You can draw a line with a pencil, marker,... Read MoreBasis Weight (g/m2) 104 Paper Core diameter (inch) 2 Length (m) 30 Thickness (μm) 440 Width (mm) 914 Material Non-wovenfrom S$439.90Min. 9 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing of posters, panels, banners, etc. in stores. This photographic paper has a more vivid finish and is recommended for photographs, posters, and panels. As it is a semi-glossy type, it is also ideal for proof paper and proof pap... Read MoreThickness (μm) 199 Paper Core diameter (inch) 2 Basis Weight (g/m2) 210 Length (m) 30.5 Paper Photographic paper Material Semi-glossyfrom S$249.90Min. 9 days
- Sanwa Direct Roll paperIt is a cloth to create the best banner to increase the ability of the store to attract customers. Uses 100% polyester pongee cloth, enabling printing with high color development and high image quality. Since it is thinly processed, it has excellent strike-through. It has excellent water resistan... Read MoreMaterial 100% polyester (Ponji cloth) Thickness (μm) 130 Paper Core diameter (inch) 2 Length (m) 20 Basis Weight (g/m2) 60from S$399.90Min. 9 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing of posters, panels, banners, etc. in stores. This photographic paper has a more vivid finish and is recommended for photographs, posters, and panels. A glossy photo paper with the most beautiful photo finish. It is a photogra... Read MoreBasis Weight (g/m2) 181 Thickness (μm) 184 Paper Core diameter (inch) 2 Length (m) 30.5 Paper Photographic paperfrom S$249.90Min. 9 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing of posters, panels, banners, etc. in stores. A matte coated paper with good coloring that is recommended for posters and short-term bulletins. Highly white paper with a coating agent applied to the paper. Color printing of PO... Read MoreBasis Weight (g/m2) 118 Thickness (μm) 142 Paper Core diameter (inch) 2 Length (m) 45 Material Matte coatfrom S$219.90Min. 9 days
- Sanwa Direct Roll paperRoll paper for large format printers that can be used for long printing of posters, panels, banners, etc. in stores. A matte coated paper with good coloring that is recommended for posters, panels, and interior decoration. Thick paper with little waviness and good finish. Highly white paper with ... Read MoreBasis Weight (g/m2) 152 Paper Core diameter (inch) 2 Thickness (μm) 200 Length (m) 30 Material Thick matte coatfrom S$109.90Min. 9 days
- SMARTVALUE For recycled plotter paper GMaximize the printing ability of each company's plotter.Core Diameter (inch) 2 Whiteness (%) 80 Paper Thickness (μm) About 115 Basis Weight (g/m2) About 85 Specification JOINTEX original, sMART VALUEfrom S$159.90Min. 6 days
- KOKUYO Inkjet plotter paperWhiteness is about 75% (ISO). It is cheap and ideal for checking. You can also use it for color line art.Number of Page 100 packs Height (mm) 594 Act on Promoting Green Procurement ConformityDiscontinued
- KOKUYO High quality paper for inkjet plotterRoll 46m roll For monochrome ・ There is little bleeding and fine lines can be reproduced beautifully. It's cheap, so it's also ideal for checking. It can be used for monochrome inkjet printers.Length (m) 46 Basis Weight (g/m2) 68 Core Diameter (mm) About 50 Specification For monochrome Material High-quality paper Paper Quality High-quality paperDiscontinued
- Sanwa Direct Roll paperBasis Weight (g/m2) 115 Width (mm) 1270 Thickness (μm) 165 Paper Core diameter (inch) 2 Length (m) 30 Material Matte filmDiscontinued
- Sanwa Direct Roll paperA high-quality plain paper roll ideal for drawings, line art, and test printing. Easy-to-use paper that is compatible with a wide range of large format printers from various companies. Compatible with both dye type and pigment type printers. It is a high-quality plain paper that can clearly expre... Read MoreThickness (μm) 100 Paper Core diameter (inch) 2 Length (m) 50 Basis Weight (g/m2) 81.4 Paper Plain paperDiscontinued
- KOKUYO Inkjet plotter paper (quality paper)For monochrome, with less bleeding, fine lines can be reproduced beautifully. It's cheap, so it's also ideal for checking. It can be used for monochrome inkjet printers.Quantity 100 sheets Basis Weight (g/m2) 78 Specification For monochrome Paper Quality High-quality paper Material High-quality paperDiscontinued
- KOKUYO Inkjet plotter paper rollRoll 46M roll. Whiteness is about 75% (ISO). It is cheap and ideal for checking. You can also use it for color line art. The core diameter of the roll is about 50 mm, and it can be used by setting it on a machine with an automatic cutting function.Height (mm) - Width (mm) - Length Per Roll (m) 46 Basis Weight (g/m2) 81 Roll diameter (mm) About 50Discontinued
- SMARTVALUE Plotter paper Cut plain paperQuantity 100 sheets Whiteness (%) 80 Paper Thickness (μm) About 100 Basis Weight (g/m2) About 70 Specification JOINTEX original, sMART VALUE Material Plain paperDiscontinued