Photo Paper
Other Related Pages
- PLUS (Stationey) Thick matte paperFor over-the-counter POP, menus, and paper crafts. A dull finish. Thick matte coating paper for inkjet that reproduces vivid photos and graphics. The texture is different from that of glossy paper, but the special coating makes it possible to express photos beautifully. The thickness of the paper... Read MorePaper Thickness (mm) 0.19 Basis Weight (g/m2) 145 Outer Dimensions (mm) 210×297 Quantity 50 sheets Whiteness (%) 99 Size A4 Compatible Printer Inkjet printer Printing Method One side Material mat
- EPSON Super Fine PaperSpecial paper suitable for printing photographs taken with a digital camera, CG works, and documents with photographs / graphs. You can print with a beautiful and calm finish, and it is an economical price.Paper Thickness (mm) 0.12 Basis Weight (g/m2) 102 Whiteness (%) 88 Compatible Printer Inkjet printer Material mat
- Canon Canon Photo Paper / Glossy GoldA wide color gamut is obtained by adopting a 6-layer structure. You can print colors that could not be reproduced before. Immediately after printing, the density increases, and even colors that take a long time to develop will quickly develop to the original color of the photo. It has a thickness... Read MorePaper Thickness (mm) 0.27 Basis Weight (g/m2) 260 Whiteness (%) 92 Material Gloss Compatible Printer Inkjet printer Color White
- KOKUYO Inkjet Printer Paper High Quality Plain Paper A4Ideal for printing documents and web pages that make heavy use of text and illustration images, and for test printing. It has an ISO whiteness of 93% and is suitable for color output, so please use it when you feel free to print in color at home. It is a high-quality plain paper that is ideal for... Read MorePaper Thickness (mm) 0.1 Quantity 250 sheets Dimensions, Height x Width (mm) 297×210 Basis Weight (g/m2) 80 Paper Thickness (g/m2) 80 Whiteness (%) 93 (ISO) Size A4 Material Fine plain paper Compatible Printer Inkjet printer Printing Method One side
- EPSON Photo Paper <Glossy>Photo paper <gloss> that can print high-quality photos that do not fade for a long time. By combining with new photo ink, we have achieved unprecedented excellent light resistance and water resistance. Since it has a glossy finish, you can put a commemorative photo taken with a digital came... Read MorePaper Thickness (mm) 0.27 Basis Weight (g/m2) 255 Whiteness (%) 92 Material Gloss Compatible Printer Inkjet printer Paper Photo paper (photographic paper type)
- PLUS (Stationey) Clean matte paperBrilliantly color presentation materials and event announcements. A dull finish. High-quality print with beautiful colors. The texture is different from that of glossy paper, but the special coating makes it possible to express photos beautifully. Suitable for outputting colorful documents such a... Read MorePaper Thickness (mm) 0.128 Basis Weight (g/m2) 106 Whiteness (%) 88 Compatible Printer Inkjet printer Printing Method One side Material mat
- KOKUYO Inkjet printer paper Photo paper (glossy, heavy)Uses a special coating that can express vivid finish / color development. The smooth luster of the surface reproduces various photographs clearly. Solid thickness / 0.22mm sufficient thickness creates a sense of luxury. Since it is less likely to wrinkle and has high water resistance, it can be e... Read MorePaper Thickness (mm) 0.22 Paper Thickness (g/m2) 186 Whiteness (%) About 98 Material Gloss Compatible Printer Inkjet printer Printing Method One side
- Canon Canon Plain Paper White A4 Double-sided ThickPaper Thickness (mm) 0.122 Quantity 250 sheets Basis Weight (g/m2) 93 Whiteness (%) 95 Size A4 Printing Method Both sides Compatible Printer Inkjet printer Material Plain paper Type Thick mouth
- ELECOM Photo Paper, Glossy Paper, Thick, Colorful, WhiteIt is a general paper-based glossy paper with an excellent glossy finish. It reproduces a wide range of colors from people to landscapes. Achieves vivid yet natural image quality. It has a high degree of whiteness and achieves a beautiful finish.Paper Thickness (mm) 0.225 Basis Weight (g/m2) 185 Whiteness (%) 98 Compatible Printer Inkjet printer Paper Photo paper Color White
- SANWA SUPPLY Photo glossy paper for color laserA high-quality, ultra-glossy color laser paper. Achieves clear printing of both photographic images and characters. It is a solid thickness of 0.185 mm. Since it can be printed on both sides, it is ideal for POP / catalogs that use photographs. * The back side is a matte type.Paper Thickness (mm) 0.185±0.015 Basis Weight (g/m2) 186 Whiteness (%) 82 Printing Method Both sides Material Glossfrom S$10.99Min. 2 days
- EPSON Photo Paper Crispia <High Gloss>Photo paper Crispia <high gloss> is the highest media of Epson photo paper. The 7-layer structure with the addition of a color development layer greatly expands the color development and color reproduction range. By improving the super crystal coat layer, color stability is dramatically imp... Read MorePaper Thickness (mm) 0.3 Basis Weight (g/m2) 300 Whiteness (%) 98 Material High gloss Compatible Printer Inkjet printer Paper Photo paper (photographic paper type)
- KOKUYO Color laser & color copy paper (digital camera photo paper)The use of photographic paper cardboard makes it as beautiful as a photograph! * Please use with a model that supports a paper thickness of 210 g / m 2 or more. The glossiness after printing depends on the model you are using.Paper Thickness (mm) 0.203 Paper Thickness (g/m2) 210 Basis Weight (g/m2) 210 Quantity 30 sheets Whiteness (%) About 86 Compatible Printer Color laser & color copy Type Extra thickness Paper For digital camera photography Printing Method One side Material Photographic paperfrom S$10.99Min. 2 days
- KOKUYO Inkjet printer paper Photo paper (glossy)Uses a special coating that allows you to easily reproduce glossy photos / reproduce colors vividly. At an affordable price, you get beautiful glossy photographic images. Thin and convenient for storage / With a paper thickness of 0.15 mm, it is thin and can be stored without taking up space. It ... Read MorePaper Thickness (mm) 0.15 Paper Thickness (g/m2) 120 Basis Weight (g/m2) 123 Whiteness (%) About 98 Material Gloss Compatible Printer Inkjet printer Printing Method One side
- Fujifilm Painting Photo Finish ValueIdeal for those who want to easily print a lot of digital camera images. Photo quality paper with a thickness and texture closer to that of silver halide photographs.Paper Thickness (mm) 0.235 Basis Weight (g/m2) 235 Whiteness (%) 99.5 Material Gloss Compatible Printer Inkjet printer
- Canon 400 sheets of photo paper glossy gold L sizePaper Thickness (mm) 0.27 Quantity 400 sheets Material Gloss Compatible Printer Inkjet printer Size L size
- ELECOM Photo Paper Glossy Paper Thick For Epson Colorful WhiteIt is a general paper-based glossy paper with an excellent glossy finish. Glossy paper developed in pursuit of quality suitable for high-quality printing of Epson printers. It reproduces a wide range of colors from people to landscapes. Achieves vivid yet natural image quality. It has a high ... Read MoreBasis Weight (g/m2) 186 Material Gloss Compatible Printer Inkjet printer Paper Photo paper Compatible ink Pigments and dyes Color White
- EPSON Photo Matte PaperWith a matte and calm texture, it is perfect for photos, calendars, paper crafts, etc.!Paper Thickness (mm) 0.23 Basis Weight (g/m2) 167 Whiteness (%) 97 RoHS directive (corresponding to 10 substances) Correspondence Compatible Printer Inkjet Compatible ink Pigments, dyes Material mat
- EPSON Double-sided high-quality plain paper (recycled paper)Paper Thickness (mm) 0.12 Eco Mark Certification Number 09 106 007 Quantity 250 sheets Whiteness (%) 78 Size A4 Printing Method Both sides Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material Fine plain paper Compatible Printer Inkjet printer
- ELECOM Photo Paper, Glossy Paper, Thick, For CANON, Colorful, WhiteIt is a general paper-based glossy paper with an excellent glossy finish. Glossy paper developed in pursuit of quality suitable for high-quality printing of Canon printers. It reproduces a wide range of colors from people to landscapes. Achieves vivid yet natural image quality. It has a high ... Read MorePaper Thickness (mm) 0.21 Basis Weight (g/m2) 180 Material Gloss Compatible Printer Inkjet printer Paper Photo paper Color White
- PLUS (Stationey) Super clean glossy paperHigh luster that fits on photographic paper. Beautiful finish suitable for photographic prints. "Ultra-clean glossy paper" is a high-quality gloss-coated paper exclusively for inkjet printers. It is the highest quality paper-based paper and cast paper. Suitable for high-quality printing... Read MorePaper Thickness (mm) 0.23 Basis Weight (g/m2) 185 Gloss 80% Whiteness (%) 99 Material Gloss Compatible Printer Inkjet printer
- PLUS (Stationey) PLUS Paper Thick MatteFor cards and menus that use both sides, and self-made paper items. A dull finish. Thick matte paper double-sided printing type ideal for paper crafts, shop POP making, and card work. The texture is different from that of glossy paper, but the special coating makes it possible to express photos b... Read MorePaper Thickness (mm) 0.225 Basis Weight (g/m2) 170 Quantity 20 sheets Whiteness (%) 90 Printing Method Both sides Compatible Printer Inkjet printer Material matfrom S$7.89Min. 2 days
- ELECOM Color laser paper, glossy paper, thin, quick-drying, suitable for inkjets, meeting materialsGlossy paper Thin Paper thickness: 0.18mm Basis weight: 150g / m 2 Whiteness 103% Glossy paper with excellent cost performance! Ideal for meeting materials and presentations with photos! Thin glossy paper that is convenient for mass printing and filing. Supports high resolution printing fr... Read MorePaper Thickness (mm) 0.18 Basis Weight (g/m2) 150 Material Gloss Compatible Printer Inkjet printer Printing Method One side Color White
- Canon High-quality paper A4 (50 sheets)High-grade coated paper that enhances ink absorption and provides fine and vivid print results.Paper Thickness (mm) 0.122 Basis Weight (g/m2) 106 Quantity 50 sheets Whiteness (%) 93 Size A4 Material Coated paper Compatible Printer Inkjet printer
- KOKUYO Inkjet printer paper Double-sided photo paper (glossy)A special coating that can vividly reproduce photographic images on both sides / reproduce colors. Double-sided glossy paper with a solid thickness that does not easily wrinkle and does not curl or transfer to the back. Wide variety of sizes / We have prepared a wide variety of sizes to support v... Read MorePaper Thickness (mm) 0.25 Paper Thickness (g/m2) 205 Whiteness (%) About 89 Printing Method Both sides Material Gloss Compatible Printer Inkjet printer
- EPSON Photo paper <silk grain>Photo paper <silk-grained> with attractive moist surface treatment that suppresses glossiness. By properly using glossy paper, the atmosphere and texture of the photo will be wiped out. It enables photo printing that does not fade for a long time.Paper Thickness (mm) 0.27 Basis Weight (g/m2) 250 Whiteness (%) 92 Paper Photo paper (photographic paper type) Material Silk tone
- KOKUYO Inkjet printer paper Double-sided photo paper (semi-glossy)Reproduce high-quality images with gentle colors like matte semi-glossy paper / offset printing paper. A high-performance semi-glossy paper that dries quickly, has excellent water resistance, and is resistant to backside movement. Since realistic photographic images can be printed on both sides, ... Read MorePaper Thickness (mm) 0.19 Basis Weight (g/m2) 165 Paper Thickness (g/m2) 165 Whiteness (%) About 94 Printing Method Both sides Compatible Printer Inkjet printer Material Semi-glossy
- Canon Matte Photo Paper A4 (50 Sheets)Material mat Size A4 Quantity 50 sheetsfrom S$19.99Min. 2 days
- Canon Color Ink / L Size Paper Set Kl-36IpSize Color ink / L size Type genuine
- PLUS (Stationey) PLUS Paper Thin MatteThe handouts and a large amount of materials are also vividly colored. A dull finish. Although it has a different texture from glossy paper, detailed drawings and colorful maps can be beautifully expressed with a special coating. Easy-to-use matte coating paper for inkjet that can print business ... Read MorePaper Thickness (mm) 0.102 Basis Weight (g/m2) 83 Whiteness (%) 88 Compatible Printer Inkjet printer Printing Method One side Material matfrom S$6.79Min. 2 days
- EPSON Photo Paper Light Thin Glossy A4 100 SheetsSize A4 Quantity 100 sheets Whiteness (%) 92 Paper Thickness (mm) 0.2 Material Gloss
- PLUS (Stationey) Easy glossy paperThin enough to store and not bulky, it has a beautiful finish suitable for photographic prints. Paper for inkjet printers that can print beautifully. "Easy glossy paper" is a high-quality gloss-coated paper exclusively for inkjet printers. It will be cast coated paper with paper as the ... Read MorePaper Thickness (mm) 0.185 Basis Weight (g/m2) 150 Gloss 80% Whiteness (%) 99 Material Gloss Compatible Printer Inkjet printer Printing Method One sidefrom S$6.99Min. 2 days
- KOKUYO Inkjet printer paper Photo paper (high gloss)Clearly reproduces high-quality photographs / High-quality finish using photographic paper base paper. With beautiful luster and high whiteness, you can clearly reproduce your memorable photos. High-gloss photo paper with a high-class feel / A special coating with even higher transparency creates... Read MorePaper Thickness (mm) 0.27 Paper Thickness (g/m2) 260 Whiteness (%) About 98 Material High gloss Compatible Printer Inkjet printer Printing Method One side
- ELECOM Photo Paper Glossy Paper Natural WhiteA glossy paper that has a natural luster and is easy to use. It has a high degree of whiteness and reproduces colors beautifully.Paper Thickness (mm) 0.207 Basis Weight (g/m2) 175 Whiteness (%) 99 Material Gloss Compatible Printer Inkjet printer Paper Photo paper Color White
- Canon Photographic paper glossy gold 2L 50 sheetsPaper Thickness (mm) 0.27 Size 2L Quantity 50 sheets Material Gloss Compatible Printer Inkjet printerfrom S$15.99Min. 2 days
- KOKUYO Inkjet digital camera glossy paperMaterial Gloss Compatible Printer Inkjet printerfrom S$3.29Min. 2 days
- PLUS (Stationey) Moist glossy paperFor collections of works and cards (invitations) that are particular about texture. Finished like a luxury catalog. It is a paper for inkjet printers that can print beautifully. "Moist glossy paper double-sided" is a high-quality semi-gloss coated paper exclusively for inkjet printers. ... Read MorePaper Thickness (mm) 0.2 Basis Weight (g/m2) 165 Whiteness (%) 94 Printing Method Both sides Material Gloss Compatible Printer Inkjet printerfrom S$19.99Min. 2 days
- Canon Photographic paper glossy gold postcard size 50 sheetsPaper Thickness (mm) 0.27 Quantity 50 sheets Material Gloss Compatible Printer Inkjet printer Size Postcardfrom S$10.99Min. 2 days
- KOKUYO Inkjet Printer Paper <Professional Photo Paper> High Gloss/ThickThe special coat layer strongly expresses the color contrast. The tight black color faithfully reproduces black-and-white photographs. Uses the finest thick photographic paper base paper with high whiteness. We are particular about the strength of the waist and finish it with a sense of luxury. W... Read MorePaper Thickness (mm) 0.3 Basis Weight (g/m2) 290 Whiteness (%) About 97 Compatible Printer Color inkjet printer Compatible ink Dyes and pigments Material High gloss
- Nakabayashi IJ photographic paper SK2 / super-thickConfident pure white for memorable photos.Paper Thickness (mm) 0.26 Basis Weight (g/m2) 255 Whiteness (%) 91 RoHS directive (corresponding to 10 substances) Correspondence Compatible ink Dyes and pigments Compatible Printer Inkjet printer Printing Method One sidefrom S$8.69Min. 2 days
- Fujifilm High quality glossy paperThick and glossy type that is ideal for large-sized output of digital images and for making presentation materials. Contains 100.Paper Thickness (mm) 0.22 Quantity 100 sheets Size A4 Material High gloss Compatible Printer Inkjet printerfrom S$39.99Min. 2 days