Printer paper that can also be used for color copiers and color laser printers. Since it is acid-free paper, it prevents deterioration of the paper due to oxidation and is suitable for storage. It can also be used for color inkjet printers. (Please use special paper for high-quality printing.)
With a solid thickness, it is ideal for posters, card stands, file spines, etc.
* Please use with a model that supports a paper thickness of 180 g square meters or more.
Thickness (mm) 0.22 Quantity 100 sheets Basis Weight (g/m2) 180 Whiteness (%) About 98 Printing Method Both sides Paper Quality Cardboard paper Type Thick
Double-sided printing is possible, and menus, pamphlets, posters, etc. are finished with high quality. A high-class semi-glossy paper with suppressed reflection.
* The glossiness of the printed part varies depending on the printer model you are using.
Whiteness (%) About 82 (ISO) Printing Method Both sides Paper Quality Semi-glossy paper
Water resistant reinforced paper for tough color lasers and color copies that has excellent water resistance, is resistant to dirt, is durable and does not tear easily. Its thinness is not bulky, making it ideal for frequently used documents such as manuals. You can also write with an oil-based p... Read More
Whiteness (%) About 82 Printing Method Both sides Paper Quality Water resistant paper
Matte paper for color laser and color copying. It can also be used with an inkjet printer.
Quantity 100 sheets Whiteness (%) About 98 Printing Method Both sides Compatible Printer Color laser, color copy, inkjet printer Paper Quality Matte paper
Thick type with a thickness of 0.22 mm and elasticity. Ideal for paper crafts such as menus and POP. Excellent quick-drying / durability / quick-drying and water resistance, and clearly reproduces high-definition images and characters.
Thickness (mm) 0.21 Basis Weight (g/m2) 170 Quantity 50 sheets Whiteness (%) About 91 Paper Quality Matte paper Printing Method One side
Standard type copy paper that can be used for almighty. It is a package of copy paper with "500 sheets". It can be used with copiers, laser printers, light printing machines, plain paper fax machines, and inkjet printers. The most common thickness is 64g / m 2 , 0.09mm. Select "Pla... Read More
Thickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Paper Quality Fine paper (neutral paper) Compatible Printer Inkjet printer
High whiteness and sharp output with little bleeding are possible. For business documents, DTP, web prints, etc. with photos. Uses environmentally friendly ECF pulp
Thickness (mm) 0.092 Quantity 250 sheets Basis Weight (g/m2) 73 Whiteness (%) 95 Size A4 Paper Quality Plain paper
Thin double-sided printing paper that is not bulky. Useful for mass printing for commercial purposes such as leaflets and menus. Ink penetration is controlled by a special coating that does not easily move to the back. It suppresses back-slip and clearly reproduces high-resolution photos, graphic... Read More
Thickness (mm) 0.15 Basis Weight (g/m2) 110 Whiteness (%) About 88 Printing Method Both sides Paper Quality Matte paper
Two types of OA compatible paper with water resistance, compatible with laser copiers. For inkjet printers, we recommend printing with pigment ink that does not easily fade. "Water-repellent paper" is a paper that is easy to write on, such as pencils and pens, because it is based on hig... Read More
A natural semi-glossy feeling that is easy on the eyes. Beautifully reproduce characters and illustrations. Double-sided printing paper that can be laid out neatly without waste. Achieves a finish similar to offset printing. Realistic reproduction of photos and illustrations. It is a double-sided... Read More
Thick double-sided printing paper with elasticity. It supports a wide range of applications such as menus, cards, POP, and calendars. It suppresses back-slip and beautifully reproduces high-resolution photos, graphic images, and characters.
Thickness (mm) 0.23 Basis Weight (g/m2) 187 Whiteness (%) About 91 Printing Method Both sides Paper Quality Matte paper Type Thick
For output of photographs and graphs / It has excellent quick-drying and durability, and is convenient for output of photographs and graphs. It is a paper that is moderately thick, has less backside movement, and is less likely to wrinkle.
Thickness (mm) 0.12 Basis Weight (g/m2) 97 Whiteness (%) About 88 Paper Quality Matte paper Printing Method One side
Water resistant reinforced paper for tough color lasers and color copies that has excellent water resistance, is resistant to dirt, is durable and does not tear easily. Because it is thick, it is ideal for menus and POP. You can also write with an oil-based pen or mechanical pencil. Double-sided ... Read More
Thickness (mm) 0.2 Basis Weight (g/m2) 190 Whiteness (%) About 82 Printing Method Both sides Compatible Printer Color laser, color copy Type Thick mouth Paper Quality Water resistant paper
Ideal for letters and greeting cards related to ceremonies. We have prepared a service that allows you to download illustrations, example sentences, and templates from the KOKUYO website free of charge. Compatible with both pigment ink and dye ink.
* Since it is not coated for inkjet, it may blee... Read More
Paper Quality Japanese paper Printing Method One side
For printed matter using photographs such as store POP menus and wedding information.
* Please use with a compatible model with a paper thickness of 186 g square meters or more. The glossiness after printing depends on the model you are using.
Thickness (mm) 0.19 Basis Weight (g/m2) 186 Quantity 50 sheets Whiteness (%) About 78 Paper Quality Glossy paper Printing Method One side Type Thick
It dries quickly and has excellent durability, and vividly reproduces high-quality, high-resolution data. Effectively directs presentations and meetings. Solid paper thickness / 0.15 mm thick paper that does not easily move to the back and wrinkles.
Thickness (mm) 0.15 Basis Weight (g/m2) 118 Whiteness (%) About 89 Paper Quality Matte paper Printing Method One side
It is a paper for color laser with a deep and natural luster that suppresses reflection on both the front and back. The photographic image and characters are beautifully finished. It has a solid thickness of 0.175 mm. Since it can be printed on both sides, it is ideal for planning documents and c... Read More
Thickness (mm) 0.175±0.015 Basis Weight (g/m2) 186 Whiteness (%) 87 Printing Method Both sides Compatible Printer Color laser printer, color copy Paper Quality Semi-glossy paper Type Thick
Compatible with any full-color copier / color LBP. It is a thickness that can also be used for covers. Acid-free paper with excellent storage stability.
Thickness (mm) 0.1 Quantity 250 sheets Basis Weight (g/m2) 81.4 Whiteness (%) About 82 Paper Quality Neutral paper
This paper allows you to make original goods by transferring images printed with a color laser printer or color copy with an iron. For dark color cloth such as red and black. It can also be used for white and light-colored cloth. * Since the transfer paper remains white even after ironing, the wh... Read More
It is a paper that can be used for anything, compatible with various printers. Since it is plain paper, you can write on it with a ballpoint pen. You can print on either side without having to check the front and back of the paper.
Thickness (mm) 0.106 Quantity 100 sheets Basis Weight (g/m2) 81.4 RoHS directive (corresponding to 10 substances) Correspondence Paper Quality Plain paper
With a thickness of 0.197 mm, it is firm and firm, making it ideal for POP, calendars, paper crafts, etc. It is compatible with various printers such as inkjet, color laser, monochrome laser, thermal transfer printer, and copier. A natural off-white matte paper with a gentle texture. It supports ... Read More
Thickness (mm) 0.197±0.01 Quantity 100 sheets Whiteness (%) 100±5 Basis Weight (g/m2) 166±8 Size A4 Printing Method Both sides Paper Quality Matte paper
Two types of OA compatible paper with water resistance, compatible with laser copiers. For inkjet printers, we recommend printing with pigment ink that does not easily fade. "Wash-resistant paper" is water-resistant paper used for cleaning tags. It is strong due to fibers like Japanese ... Read More
Quantity 500 sheets Whiteness (%) 98 Size A4 Material High-quality paper Paper Quality Matte paper Compatible Printer Multi (for both inkjet and laser) Printing Method One side Color White
A high-quality, ultra-glossy color laser paper. Achieves clear printing of both photographic images and characters. It is 0.120 mm, which is not bulky and has a thickness that makes it easy to bend. It is a thin type with a beautiful gloss that can be printed on both sides, so it is ideal for adv... Read More
Basis Weight (g/m2) 128 Whiteness (%) 82 Printing Method Both sides Compatible Printer Color laser printer, color copy Paper Quality Glossy paper
Use glue that is subdivided with a weak alkaline solution. It can be sorted as used magazine paper while still attached to paper such as envelopes, and can be recycled.
It is a convenient copy paper that can be used for multiple printers regardless of the printer. Not only inkjet printers, but also color laser printers, color copiers, monochrome laser printers, and monochrome copiers are supported. It clearly expresses illustrations, graphs, photographs and char... Read More
Thickness (mm) 0.09 Basis Weight (g/m2) 68 Whiteness (%) 93 Printing Method One side Color White Paper Quality mat
High white, smooth Kent paper.
* Please use by manual paper feeding.
Thickness (mm) 0.23 Quantity 200 sheets Size A4 (solid on both sides) Basis Weight (g/m2) About 209 Printing Method Both sides Paper Copy paper Type Thick mouth Paper Quality Neutral paper Whiteness (%) iso about 99
An affordable multi-sheet pack ideal for mass printing of business documents and handouts. In addition, it can be widely used in various scenes such as online search documents and homepage output. You can print with color laser, color copy, monochrome laser, monochrome copy, inkjet printer, and p... Read More
Thickness (mm) 0.09 Basis Weight (g/m2) 64 Size A4 Whiteness (%) About 80 Paper Quality Fine plain paper Printing Method One side
It is completely water repellent, eliminating the need for troublesome pouching. Because it is a polyester film that is completely water resistant and repels water, it is ideal for posters to be attached outdoors or around water.
Thickness (mm) 0.13 Quantity 10 sheets Basis Weight (g/m2) 180 Size A4 Printing Method Both sides Paper Quality Gloss & Matt Material Polyester film