Word Processor Labels
- KOKUYO Word processor paper label (shared type)A common type paper label that can be used not only for thermal transfer printers, but also for low-speed LBP, inkjet printers (monochrome), and plain paper copiers.Paper Thickness (mm) 0.07 Basis Weight (g/m2) 116 Size A4 Whiteness (%) About 85
- KOKUYO Paper labels for word processors (prepita compatible, strong adhesive type)A label sheet for word processors that supports the prepita format.Label Thickness (mm) 0.07 Standard Thickness (mm) 0.13 Basis Weight (g/m2) 116 Size A4 Whiteness (%) About 82 Specification Strong adhesive
- KOKUYO Film labels for word processorsAs it is a film with excellent water resistance, it is suitable for labels used around water. It can be used for a wide range of purposes such as heading labels, content display labels, and labels attached to drawings. * Printing with a copy machine is not possible. Please use it by setting the r... Read MoreImposition Uncut Material PET filmfrom S$15.99Min. 2 days
- KOKUYO Word processor paper label (shared type)A common type paper label that can be used not only for thermal transfer printers, but also for low-speed LBP, inkjet printers (monochrome), and plain paper copiers.Label Thickness (mm) 0.07 Standard Thickness (mm) 0.13 Basis Weight (g/m2) 116 Whiteness (%) About 85 Compatible Printer Multi, laser, inkjet Imposition Uncut Specification Used paper pulp combinationfrom S$7.69Min. 2 days
- PLUS (Stationey) Word processor & PC tuck labelAddress sticker for word processors. Compatible with PCs and printers. For display labels such as mailing labels and containers. You can easily write DM addresses with a word processor. Since the frame is printed around the label, you can check the print position at a glance. (When peeled off, no... Read MoreTotal Thickness (mm) 0.128(128μm) Basis Weight (g/m2) 69 Thickness (μm) 69(0.069mm)from S$13.99Min. 6 days
- PLUS (Stationey) PC & word processor Film labelThin and durable. A film label with a wide range of uses. Convenient for cutting and pasting and editing printed matter and layout work. Mending / peeling type (matte transparent). As it is a matte type, it is hardly noticeable when pasted. You can also use a water-based pen. With a 5mm grid on t... Read MoreOuter Dimensions (mm) 297×210 Basis Weight (g/m2) 70 Size A4 Imposition Uncutfrom S$14.99Min. 2 days
- KOKUYO Paper labels for word processors (prepita compatible / re-peel type)A label sheet for word processors that supports the prepita format.Label Thickness (mm) 0.09 Standard Thickness (mm) 0.17 Basis Weight (g/m2) 165 Size A4 Whiteness (%) About 84 Specification Re-peeling
- PLUS (Stationey) Word processor & PC adhesive paperYou can safely delete or add characters. The white peelable type can be freely pasted and peeled off. You can paste the characters printed by the word processor anywhere you like. * There are two vertical slits to make it easier to remove the label from the mount. You can also use a water-based p... Read MoreOuter Dimensions (mm) 297×210 Whiteness (%) 91.2 Size A4 Imposition Uncut Color Whitefrom S$11.99Min. 5 days