Transfer Stickers
- A-one Transfer SealPerfect transfer using water! It is a transfer sticker that feels like a moving picture. It can be attached to various places such as rounded ones as well as flat surfaces. Since it uses transparent glue, it blends well with the skin and gives a natural finish. * Only compatible with inkjet dye ink.Thickness (mm) 0.21 Standard Thickness (mm) 0.21 Label Thickness (mm) 0.21 Compatible Printer Inkjet (dye) Margin None Label Shape Square Type Strong adhesive Adhesive Type Transcription Imposition Uncut
- A-one Transcription sealPerfect transfer using water! It is a transfer sticker that feels like a moving picture. It can be attached to various places such as rounded ones as well as flat surfaces. There is a transparent type that easily blends into the base and a white background type that gives a clear finish. For smal... Read MoreThickness (mm) 0.21 Standard Thickness (mm) 0.21 Label Thickness (mm) 0.21 Material Transparent film Compatible Printer Inkjet (dye) Margin None Label Shape Square Type Strong adhesive Adhesive Type Transcription Imposition Uncut
- PLUS (Stationey) Water transfer sheet for decorationSince it can be made of cloth, wood, metal, resin, and glass, it can be used for transfer display on POP and furniture, and for making bills and signs. For transfer display to POP and furniture that cannot be printed directly. Uncut type that can be used widely. It can be cut into any shape and t... Read MoreSheet Thickness (mm) 0.12(120μm) Color Clear
- PLUS (Stationey) Iron transfer sheetDirect print-like finish by iron transfer. It adheres firmly to heat, does not crack easily, and has excellent durability. For white background that fits well with the fabric. Just cut it into any shape and paste it. Convenient for naming original T-shirts, bags, and hats. Formaldehyde-free, whic... Read MorePaper Quality Finished paper Material Nylon resin Specification No formaldehyde Sheet Thickness (mm) Total thickness 0.142 (142μm) Color (Sheet) Translucentfrom S$12.99Min. 2 days
- A-one Transfer seal transparentPerfect transfer using water! It is a transfer sticker that feels like a moving picture. It can be attached to various places such as rounded ones as well as flat surfaces. Since it uses transparent glue, it blends well with the skin and gives a natural finish.Standard Thickness (mm) 0.21 Label Thickness (mm) 0.21 Sheet Size (mm) 210×297 Sheet Size A4 Compatible Printer Inkjet (dye) Margin None Label Shape Square Adhesive Type Transcription Imposition UncutDiscontinued