Iron-on Transfer Paper
Other Related Pages
- KOKUYO Inkjet printer paper (iron print paper)Images printed with an inkjet printer can be easily transferred to surface materials such as T-shirts, bags, and cushions using an iron. It dries quickly and reproduces images beautifully. Since it does not use formaldehyde, it can be used safely on clothing.Paper Thickness (mm) 0.14 Basis Weight (g/m2) 123 Size A4 Specification For white fabric
- A-one Cloth preA warm 100% cotton fabric label that can be ironed. Characters and illustrations do not bleed with special processing technology, and you can print clearly and vividly. Washing is OK! The color does not fade easily. * Pigment ink does not dry easily due to the characteristics of the surface mater... Read MoreLabel Thickness (mm) 0.24 Thickness (mm) 0.31 Standard Thickness (mm) 0.31 Paper Quality 100% cotton Compatible Printer Inkjet (dye + pigment) Adhesive Type Iron adhesion type
- SANWA SUPPLY Iron-printed paper resistant to inkjet washingIt is an iron transfer paper that is super strong against washing, eliminating the problems of conventional iron transfer paper for inkjet. A long-lasting iron transfer paper that is resistant to discoloration, discoloration, cracks, and peeling even after 100 washes. * It is necessary to iron fo... Read MoreThickness (mm) 0.21 Paper Thickness (g/m2) 190
- SANWA SUPPLY Ironing paper for inkjet color clothThis paper allows you to easily transfer an image printed by an inkjet printer to a dark color cloth such as black or red using an iron. * Conventional iron-printed paper for white cloth cannot be used for dark-colored cloth because the base can be seen through. -For trainers, hoodies, bags, and ... Read MoreThickness (mm) 0.27 Paper Thickness (g/m2) 240
- SANWA SUPPLY Iron printed paper for textile fabric for inkjetIron transfer paper that can be transferred to synthetic fabrics such as nylon and 100% polyester. Since it is transferred at a low temperature, it is not as hot as a normal product and is relatively easy to handle. It can be used for both white and light color cloths and dark color cloths such a... Read MorePaper Thickness (g/m2) 250 Paper Size A4(210×297mm) Thickness (mm) 0.26from S$15.99Min. 2 days
- ELECOM Iron print Sheet Iron sticker For color fabric Strong against washingFor color fabrics Set contents: Iron print paper, 1 finishing sheet, instruction manual The newly developed material is strong against washing! Even after washing 100 times, it is less likely to discolor or crack! Ironing time is about 1/3 compared to equivalent products (measured by our compa... Read More
- ELECOM Iron print Sheet Iron sticker For white fabric Strong against washing WhiteSet contents for white cloth: Iron print paper, 1 finishing sheet, instruction manual The newly developed material is strong against washing! Even after washing 100 times, it is less likely to discolor or crack! Ironing time is about 1/3 compared to equivalent products (measured by our company)... Read MorePaper Thickness (mm) 0.210 Basis Weight (g/m2) 150 Size A4 Material Iron transfer paper Color White
- ELECOM Iron print Sheet Iron sticker For color fabric Chemical fiber compatibleFor color fabrics Set contents: Iron print paper, 1 finishing sheet, instruction manual The newly developed material can be printed on nylon and polyester fabrics at a low ironing temperature! Therefore, it is ideal for team uniforms and bruson. Ironing time is about 1/3 compared to equivalent... Read MoreSize A4from S$7.69Min. 2 days
- A-one Cloth preSpecial processing technology suppresses bleeding of characters and illustrations, enabling clear and vivid printing. Washing is OK! The color does not fade easily.Label Size (mm) 210×297 Sheet Size (mm) 210×297 Sheet Size A4 Size A4 size Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Type No fabric, no glue Margin None Label Shape Square Imposition Uncut
- A-one Cloth preA stretchable type made of 100% cotton made of elastic material that can be adhered with an iron. Special processing technology suppresses bleeding of characters and illustrations, enabling clear and vivid printing. Washing is OK! The color does not fade easily.Label Thickness (mm) 0.28 Paper Quality 100% cotton Material Cotton Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Type Iron adhesion type Adhesive Type Iron adhesion type
- A-one Cloth preA warm 100% cotton fabric label. Characters and illustrations do not bleed with special processing technology, and you can print clearly and vividly. A sticker type that is convenient for decoration and name tags.Label Thickness (mm) 0.22 Standard Thickness (mm) 0.38 Paper Quality 100% cotton (fine) Label Size (mm) 210×297 Sheet Size (mm) 210×297 Sheet Size A4 Size A4 size Material Cotton Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Margin None Label Shape Square Type Sticker Adhesive Type Strong adhesive Imposition Uncut
- SANWA SUPPLY Iron printed paper for textile fabric for inkjetIron transfer paper that can be transferred to synthetic fabrics such as nylon and 100% polyester. Since it is transferred at a low temperature, it is not as hot as a normal product and is relatively easy to handle. It can be used for both white and light color cloths and dark color cloths such a... Read MorePaper Size Postcard size (100 x 148mm) Thickness (mm) 0.26 Paper Thickness (g/m2) 250
- A-one Iron print sheetA sheet that allows you to transfer the printed design to the fabric using an iron. It fits easily into the fabric and there is almost no discomfort after transfer. It does not use any substances that are harmful to the body, so you can use it with confidence.Standard Thickness (mm) 0.17 Label Thickness (mm) 0.17 Thickness (mm) 0.2 Label Size (mm) 210×297 Sheet Size (mm) 210×297 Size A4 Sheet Size A4 Specification For light-colored fabric Paper Quality Hot melt resin Material Hot melt resin Compatible Printer Inkjet (dye) Adhesive Type Iron adhesion type Margin None Label Shape Square Imposition Uncut Color White
- A-one Cloth preA warm 100% cotton fabric label that can be ironed. Characters and illustrations do not bleed with special processing technology, and you can print clearly and vividly. Washing is OK! The color does not fade easily.Label Thickness (mm) 0.24 Standard Thickness (mm) 0.31 Paper Quality 100% cotton Sheet Size (mm) 100×148 Material Cotton Sheet Size For postcard size Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Adhesive Type Iron adhesion type Type Iron adhesion type Size Postcard size Margin With four side margins
- SANWA SUPPLY Inkjet iron print paperIron-printed paper for white and light-colored cloth. This paper allows you to easily transfer an image printed by an inkjet printer to a cloth such as a T-shirt using an iron. * By applying heat with an iron, the printed paper itself becomes transparent, so dark color cloth such as red or black ... Read MoreMaterial Iron transfer paper Thickness (mm) 0.142±0.02 Suitable Models Inkjet printer Paper Thickness (g/m2) 124±10 Compatible ink Dyes and pigments
- ELECOM Iron print Sheet Iron sticker For white fabricBoth dye and pigment inks can be used. * Pigment ink is only compatible with EPSON PX-G ink The pasting time has been reduced to about 1/3 (compared to our conventional products), making it harder to burn and easier to make! Ink is firmly adsorbed with the improved material! Color fading and p... Read MoreSize A4from S$5.59Min. 2 days
- KOKUYO Iron print paper for inkjet printerImages printed with an inkjet printer can be easily transferred to fabric products (50% or more cotton) such as T-shirts, bags, and cushions with an iron. Images can be clearly transferred to dark-colored fabrics, expanding the range of production of original goods.Paper Thickness (g/m2) 290 Type For dark color fabric Paper Thickness (mm) 0.295
- Quick Art Powder print sheet for wood (A4 size)Inkjet printer (either dye or pigment) Full-color printing on woodSize A4 Suitable Equipments Iron inkjet printer Scissors etc. Set Contents WPD sheet (A4 size) x 3, hot melt powder
- Quick Art Powder print sheetA dream iron print that can print only pictures and letters without edges with a pigment inkjet printerfrom S$18.99Min. 2 days
- A-one Iron print sheetA sheet that allows you to transfer the printed design to the fabric using an iron. It fits easily into the fabric and there is almost no discomfort after transfer. It does not use any substances that are harmful to the body, so you can use it with confidence.Standard Thickness (mm) 0.17 Label Thickness (mm) 0.17 Paper Thickness (mm) 0.2 Sheet Size (mm) 100×148 Label Size (mm) 100×148 Specification For light-colored fabric Sheet Size For postcard size Material Hot melt resin Paper Quality Hot melt resin Compatible Printer Inkjet (dye) Adhesive Type Iron adhesion type Margin None Size Postcard size Label Shape Square Imposition Uncutfrom S$6.49Min. 2 days
- ELECOM Iron print Sheet Iron sticker For white and color fabricsFor color inkjet printers Compatible with dye / pigment ink * Only PX-G ink is compatible with Epson pigment ink. Ironing time is shortened and workability is greatly improved! Anyone can easily make original goods. Compared to conventional iron print paper (iron transfer paper), it has impro... Read MoreSize A4 Material Iron transfer paperfrom S$13.99Min. 2 days
- CAPTAIN Plain name tapeName tape that can be easily glued with an iron. It is also bleeding prevention processed. Ideal for children's school supplies. * Because this is a color photo, the color may differ slightly from the actual product. * There are some differences in color depending on the dyeing lot.from S$3.39Min. 8 days
- KOKUYO Iron print paper for inkjet printerSince it can be transferred to various colored fabrics (cotton and chemical fibers) from white to colored fabrics, the variation is widened. Durability against washing is further improved. It can be used for a long time if it is transferred firmly. Since it does not use any formaldehyde, it can b... Read MorePaper Thickness (mm) 0.27 Paper Thickness (g/m2) 290 Type Shared white and color fabricfrom S$24.99Min. 2 days
- ELECOM Name label for cloth Inkjet cotton material"Name label for cloth" that can be easily pasted with an iron. Made of 100% cotton, it has a soft texture.from S$6.99Min. 2 days
- Sanwa Direct Iron print paperThis paper allows you to easily transfer an image printed by an inkjet printer to a cloth such as a T-shirt using an iron. For white and light-colored cloth. (By applying heat with an iron, the transfer paper itself becomes transparent, so dark color cloth such as red or black can see through the... Read MorePaper Thickness (mm) 0.142±0.02 Thickness (mm) 0.142±0.02 Mass (g/m2) 124±10 Basis Weight (g/m2) 124±10 Compatible ink Compatible with both pigments and dyes Compatible Printer Inkjet printer Paper Size Postcard Size Postcard size (100x148mm)from S$22.99Min. 5 days
- Quick Art Handwritten powder print (A4 size)You can print powder with a water-based pen such as a highlighter without using a printer. You can check the pens that can be used for handwritten powder printing from the manufacturer's site. https://quick-art.com/item_paper_powderprint_hmpd.htmlSize A4 Set Contents PD sheet (A4 size) x 3, hot melt powderfrom S$18.99Min. 5 days
- ELECOM Iron print Sheet Iron sticker For color fabric 2 pieces A4 sizeFor white and color fabrics Set contents: 2 sheets of iron print paper A4 size (free), 1 sheet of finishing sheet, 1 sheet of finishing paper, 2 sheets of glossy film, instruction manual If you finish it with a glossy film, it will have a luxurious finish! No formaldehyde is used in this produ... Read MoreSize A4from S$22.99Min. 3 days
- CAPTAIN Noby Noby Name TapeName tape that can be easily glued with an iron. It is also bleeding prevention processed. It has elasticity and is ideal for sportswear such as swimwear and jerseys. * Because this is a color photo, the color may differ slightly from the actual product. * There are some differences in color depe... Read Morefrom S$3.99Min. 8 days
- Quick Art Metallic powder print sheetPowder print that can be processed with foil (metallic) Processed sheet used after printing a powder print sheet on the fabricSize A4from S$27.99Min. 5 days
- Quick Art Metallic foil (7 colors set)Foil (metallic) foil 7 colors Processed sheet used after printing a powder print sheet on the fabricSize A4
- SANWA SUPPLY Iron print paperA 100% cotton cloth sticker that can be ironed. Finished like an emblem, it has a different texture from iron transfer paper. A 100% cotton cloth sticker that irons the image printed by an inkjet printer. Since the cotton cloth is pasted as it is with an iron, it is finished in an emblem applique... Read Morefrom S$10.99Min. 5 days
- SANWA SUPPLY Iron print paperConvenient to stick on things that cannot be ironed! 100% cotton cloth sticker that can be stuck and peeled off. A 100% cotton cloth sticker that allows you to attach images printed with an inkjet printer without using an iron. As it is a sticker, it can be attached to most materials such as wood... Read Morefrom S$26.99Min. 2 days
- Quick Art Ornamental powder print sheetOrnamental powder print sheet A4 size It is possible to print on materials that can withstand heat of 150 ° C and have fine holes on the surface, and we recommend a design with many line drawings and fine cutouts. Suitable for printing on non-washable fabrics such as doll clothes / stuffed clot... Read MoreSize A4 Compatible Printer Inkjet printer Quantity Threefrom S$19.99Min. 9 days
- SANWA SUPPLY Iron print paperConvenient to stick on things that cannot be ironed! 100% cotton cloth sticker that can be stuck and peeled off. A 100% cotton cloth sticker that allows you to attach images printed with an inkjet printer without using an iron. As it is a sticker, it can be attached to most materials such as wood... Read Morefrom S$10.99Min. 5 days
- CAPTAIN Generated name tapeA name tape that can be used for a wide range of items such as children's school bags and drawstring purses. * Ironing * Because it is a color photograph, the color may differ slightly from the actual product. * There are some differences in color depending on the dyeing lot.Material cotton 100%from S$3.39Min. 8 days
- SANWA SUPPLY Iron print paperA 100% cotton cloth sticker that can be ironed, which is ideal for bibs. A cotton cloth sticker that is ideal for bibs. After printing with an inkjet printer, paste it with an iron and use it. Compatible with dye / pigment inkjet printers. Beautiful color with less bleeding and a beautiful finish... Read Morefrom S$13.99Min. 5 days
- SANWA SUPPLY Iron print paperA 100% cotton cloth sticker that can be ironed. Finished like an emblem, it has a different texture from iron transfer paper. A 100% cotton cloth sticker that irons the image printed by an inkjet printer. Since the cotton cloth is pasted as it is with an iron, it is finished in an emblem applique... Read Morefrom S$24.99Min. 5 days
- KIYOHARA Initial motif series Iron print sheetA sheet that allows you to easily draw letters and pictures on bags and T-shirts by simply cutting and ironing your favorite shapes, letters, and colors.Dimensions, H x W (mm) Approximately 175 x 125 Material Oil pigments / paperfrom S$6.99Min. 8 days