Name Labels
Other Related Pages
- ELECOM Name label Water resistant inkjet glossy film Postcard sizeIt's okay to get wet with water! "Water resistant name label" that can be easily and beautifully handmade.Paper Thickness (mm) 0.152 Paper size (width x height) (mm) 100×148 Basis Weight (g/m2) 196 Size For postcard size Material Glossy white film Paper Waterproof gloss film Color Whitefrom S$5.39Min. 2 days
- ELECOM Name Label Inkjet Photo Glossy Paper for PensYou can easily create a name label with your personal computer and an inkjet printer.Paper Thickness (mm) 0.192 Basis Weight (g/m2) 174 Material Gloss Paper Photo glossy paper Color White
- ELECOM Inkjet photo glossy paper for name label filesYou can easily create a name label with your personal computer and an inkjet printer.Paper Thickness (mm) 0.192 Paper Size 100 x 148mm (postcard size) Basis Weight (g/m2) 174 Material Gloss Paper Photo glossy paper Color White
- ELECOM Name label Water resistantIdeal for creating names for things around water! Luxurious waterproof white glossy film labelsPaper Thickness (mm) 0.272 Paper Size 100 x 148mm (postcard size) Basis Weight (g/m2) 273 Material White film Suitable for Inkjet (dye) Size Postcard Paper Waterproof gloss film Color Whitefrom S$5.69Min. 2 days
- ELECOM Name label general-purpose type inkjet photo glossy paperYou can easily create a name label with your personal computer and an inkjet printer.Paper Size A4 version / W210 × D297mm Material Gloss Ruled Line None Paper Photo glossy label Color White
- ELECOM Name label Inkjet photo glossy paper for stationeryYou can easily create a name label with your personal computer and an inkjet printer.Material Gloss Ruled Line None Paper Photo glossy label Color Whitefrom S$5.29Min. 2 days
- A-one Postcard size printer label Washable name stickerA name sticker for dishwashers and microwave ovens. With a transparent protective cover, it is resistant to rubbing and dirt, so it is recommended for items that are washed every day. You can easily create it at a free soft label shop full of design templates. * Pigment ink does not dry easily du... Read MoreLabel Thickness (mm) 0.1 Standard Thickness (mm) 0.15 Thickness (mm) 0.15 Sheet Size For postcard size Film used Gloss Compatible Printer Inkjet (dye + pigment) Suitable for Inkjet (dye / pigment) Paper Quality Polyester film + inkjet coating Size Postcard Water Resistant Resistant to water Label Shape Square Adhesive Type Strong adhesive Margin With four side margins
- NICHIBAN My Tac + Name StickerFor handwriting only. With cover film. It is a very convenient sticker for naming new students' belongings.Imposition 36 faces Dimension (mm) 7×25 RoHS directive (corresponding to 10 substances) Correspondence Adhesive Cover film: acrylic, label: acrylic Release Liner Cover film: paper, label: paper Label With cover film, white plainfrom S$4.39Min. 2 days
- ELECOM Name label Inkjet water resistant UV cut Dishwasher compatibleWater and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters! * We do not guarantee compatibility with all dishwashers. Depending on the dishwasher method and the detergent used, it... Read Morefrom S$7.29Min. 3 days
- ELECOM Name Label Inkjet Photo Glossy Index Medium 12 Sides 12 Sheets IncludedYou can easily create a name label with your personal computer and an inkjet printer.Paper Thickness (mm) 0.18 Paper Size 100 x 148mm (postcard size) Basis Weight (g/m2) 163 Material Gloss Paper Photo glossy paperfrom S$5.69Min. 3 days
- ELECOM Name label Sansu set inkjet photo glossy paper postcard size 140 sheets with 6 sheetsYou can easily create a name label with your personal computer and an inkjet printer.Paper Photo gloss Paper Size Postcard version / W100mm × D148mm Material Gloss
- NICHIBAN My Tac + Name StickerUses synthetic paper that is stronger than high-quality paper. The sheet is a postcard size that is easy to print with a small amount. For inkjet printers only. The individual mount is a sheet for test printing. Since the imposition margin on one side is the same at the top and bottom (left and r... Read MoreAdhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Release Liner Non-poly-laminated paper Label Plain white Material Synthetic paperfrom S$5.69Min. 6 days
- NICHIBAN MyTac Name TapeA cotton name tape that can be easily ironed onto cloth and clothing. * It may bleed depending on the type of pen. * Depending on the type of oil-based pen, the written characters may be transferred to the fabric.from S$3.89Min. 4 days
- ELECOM Water and weather resistant labelWater and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters! -A "water-resistant and weather-resistant name label" that can be easily and beautifully handmade with an ink... Read MorePaper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Compatible ink Dye (* Not compatible with pigment ink) Paper size (width x height) (mm) Postcard size / 100 × 148 Color Whitefrom S$8.99Min. 3 days
- Debika Name stickerRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 6 days
- ELECOM Name Label Inkjet Photo Glossy Paper for Thick FilesYou can easily create a name label with your personal computer and an inkjet printer.Paper Thickness (mm) 0.192 Paper Size 100 x 148mm (postcard size) Basis Weight (g/m2) 174 Imposition 5 faces Material Gloss Paper Photo glossy paper Color Whitefrom S$5.69Min. 2 days
- ELECOM Name Label Stationery Assortment Inkjet Photo Glossy Postcard Size 6 types (1 sheet each)Ideal for admission and preparation for admission! "Name label" that can be easily and beautifully handmade. This one is all right! A convenient assortment pack that combines 6 types that are perfect for naming stationery.Paper Thickness (mm) 0.192 Basis Weight (g/m2) 174 Material Gloss Set Contents Label x 6, test print paper x 6 Paper Photo glossy paper Color Whitefrom S$3.89Min. 3 days
- ELECOM Name Label Math Set Assortment Inkjet Photo Glossy Postcard Size 4 Types (Total 6 Sheets Included)Ideal for admission and preparation for admission! "Name label" that can be easily and beautifully handmade. This one is all right! A convenient assortment pack that combines 6 types that are perfect for naming Sansu Set.Paper Thickness (mm) 0.192 Basis Weight (g/m2) 174 Material Gloss Set Contents Label x 6, test print paper x 4 Paper Photo glossy paper Color Whitefrom S$3.89Min. 4 days
- ELECOM Water and weather resistant labelWater and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters! -A "water-resistant and weather-resistant name label" that can be easily and beautifully handmade with an ink... Read MorePaper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Compatible ink Dye (* Not compatible with pigment ink) Paper size (width x height) (mm) Postcard size / 100 × 148 Color Whitefrom S$8.99Min. 3 days
- ELECOM Water and weather resistant labelWater and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters! -A "water-resistant and weather-resistant name label" that can be easily and beautifully handmade with an ink... Read MorePaper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Compatible ink Dye (* Not compatible with pigment ink) Paper size (width x height) (mm) Postcard size / 100 × 148 Color Whitefrom S$8.99Min. 3 days
- ELECOM Water and weather resistant labelWater and weather resistant name label that is also compatible with dishwashers with super strong water resistance. With UV cut function to prevent fading of printed characters! -A "water-resistant and weather-resistant name label" that can be easily and beautifully handmade with an ink... Read MorePaper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Compatible ink Dye (* Not compatible with pigment ink) Paper size (width x height) (mm) Postcard size / 100 × 148 Color Whitefrom S$8.99Min. 3 days
- ELECOM Name Label Assorted Pack Inkjet Photo Glossy 6 types (1 sheet each)You can easily create a name label with your personal computer and an inkjet printer.Paper Thickness (mm) 0.192 Paper Size 100 x 148mm (postcard size) Basis Weight (g/m2) 174 Quantity 6 sheets (6 types x 1) Material Gloss Paper Photo glossy label Color White
- SANWA SUPPLY Iron print paperMaterial 100% cotton Imposition 18 faces Quantity 3 sheets, 54 seals Sheet Size Postcard size (100 x 148mm) Specification Seal size: 45 x 12 mmfrom S$13.99Min. 5 days
- SANWA SUPPLY Name stickerSuper water resistant type white film seal. Recommended for use in places that get wet, such as toothbrushes, buckets for drawing work, and caps. Also, because it is film-based, it has perfect durability. * Bleeding may occur in places that are constantly wet, such as bathrooms. In addition, the... Read MoreLabel Thickness (mm) 0.267 (seal only 0.102 ± 0.005) Imposition 33 impositions Quantity 4 sheets, 132 seals Sheet Size Postcard size (100 x 148mm)from S$10.99Min. 5 days
- SANWA SUPPLY Name stickerA matte type of color high-quality paper (blue) that expresses characters such as illustrations and names without bleeding. The label uses paper that can be handwritten with a felt-tip pen or pencil. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it cl... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Color Blue Sheet Size Postcard size (100 x 148mm) Imposition With 16 facesfrom S$9.59Min. 5 days
- SANWA SUPPLY Name stickerSuper water resistant type white film seal. Recommended for use in places that get wet, such as toothbrushes, buckets for drawing work, and caps. Also, because it is film-based, it has perfect durability. * Bleeding may occur in places that are constantly wet, such as bathrooms. In addition, ther... Read MoreLabel Thickness (mm) 0.267 (cloth seal only / 0.102 ± 0.005) Imposition 18 faces Quantity 4 sheets, 72 seals Sheet Size Postcard size (100 x 148mm)from S$10.99Min. 5 days
- SANWA SUPPLY Name stickerSuper water resistant type white film seal. Recommended for use in places that get wet, such as toothbrushes, buckets for drawing work, and caps. Also, because it is film-based, it has perfect durability. * Bleeding may occur in places that are constantly wet, such as bathrooms. In addition, the... Read MoreLabel Thickness (mm) 0.267 (seal only 0.102 ± 0.005) Quantity 4 sheets, 4 stickers Label Shape Postcard Dimension (mm) Postcard size (100 x 148) Specification Shape / Use: Free cut Imposition With one surfacefrom S$10.99Min. 5 days
- ELECOM Label Name sticker For cable / cord Inkjet Oil-based / water-based pen compatible WhiteA label for belongings that can be wrapped around and is ideal for naming codes used for online learning. The film label is hard to tear! Contains 3 easy-to-identify colors.Label Thickness (mm) 0.1 Paper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Imposition 6 faces Label Size (mm) 60 × 40 (when folded: 30 × 11) Label Shape Special form Color Whitefrom S$9.59Min. 4 days
- ELECOM Label Name sticker Strong Inkjet Oil-based / water-based pen compatibleA label that can be firmly attached, which is ideal for naming devices used for online learning. With a protective film that does not come off easily!Label Thickness (mm) 0.1 Paper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Label Shape Square Color Whitefrom S$9.59Min. 4 days
- SANWA SUPPLY Name stickerA matte type of high-quality color paper (pink) that expresses characters such as illustrations and names without bleeding. The label uses paper that can be handwritten with a felt-tip pen or pencil. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it cl... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Color Pink Sheet Size Postcard size (100 x 148mm) Imposition With 16 facesfrom S$9.59Min. 5 days
- ELECOM Label Name sticker For cable / cord Inkjet Oil-based / water-based pen compatible 3 colorsA label for belongings that can be wrapped around and is ideal for naming codes used for online learning. The film label is hard to tear! Contains 3 easy-to-identify colors.Label Thickness (mm) 0.1 Paper Thickness (mm) 0.17 Basis Weight (g/m2) 185 Color 3 colors included Imposition 6 faces Label Size (mm) 60 × 40 (when folded: 30 × 11) Label Shape Special formfrom S$9.59Min. 4 days
- SANWA SUPPLY Name stickerA fine-grade matte matte type that expresses characters such as illustrations and names without bleeding. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attac... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Imposition 33 impositions Whiteness (%) 91 Sheet Size Postcard size (100 x 148mm)from S$8.49Min. 5 days
- SANWA SUPPLY Iron print paperAn iron print type name sticker that can be transferred to cloth such as accessory cases, socks, and handkerchiefs with an iron. It is cut in the shape of a sticker in advance, and you can just peel it off after printing. It's easy and hassle-free. Also, compared to the cotton cloth type, it ... Read MoreImposition 18 faces Compatible Printer Inkjet printer Sheet Size Postcard size (100 x 148mm) Specification Seal size: 45 x 12 mmfrom S$13.99Min. 5 days
- SANWA SUPPLY Name stickerA fine-grade matte matte type that expresses characters such as illustrations and names without bleeding. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attac... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Whiteness (%) 91 Sheet Size Postcard size (100 x 148mm) Imposition With 16 facesfrom S$8.49Min. 5 days
- SANWA SUPPLY Name stickerA fine-grade matte matte type that expresses characters such as illustrations and names without bleeding. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attac... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Imposition 18 faces Whiteness (%) 91 Sheet Size Postcard size (100 x 148mm)from S$8.49Min. 5 days
- SANWA SUPPLY Name stickerA fine-grade matte matte type that expresses characters such as illustrations and names without bleeding. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attac... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Imposition 12 faces Whiteness (%) 91 Sheet Size Postcard size (100 x 148mm)from S$8.49Min. 5 days
- SANWA SUPPLY Name stickerA fluorescent matte type that expresses characters such as illustrations and names without bleeding. The label uses paper that can be handwritten with a felt-tip pen or pencil. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I ... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Color Green fluorescent color Sheet Size Postcard size (100 x 148mm) Imposition With 16 facesfrom S$11.99Min. 5 days
- SANWA SUPPLY Name stickerA fluorescent (yellow) matte type that expresses characters such as illustrations and names without bleeding. The label uses paper that can be handwritten with a felt-tip pen or pencil. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Sheet Size Postcard size (100 x 148mm) Imposition With 16 faces Color Yellow fluorescent colorfrom S$11.99Min. 5 days
- SANWA SUPPLY Name stickerA fine-grade matte matte type that expresses characters such as illustrations and names without bleeding. Comes with a transparent cover film that prevents dirt and seals from peeling off and keeps it clean for a long time. I made it one size larger than the sticker so that it can be easily attac... Read MoreLabel Thickness (mm) 0.177 ± 0.007 (seal only 0.099 ± 0.007) Imposition 80 faces Whiteness (%) 91 Sheet Size Postcard size (100 x 148mm)from S$8.49Min. 5 days