Since it uses strong adhesive, it can be stuck firmly. Since the peeling paper is not resin-laminated, it is safe to dispose of dust.
* Label for low-speed printers. * Please do not print again on the paper with the label removed and the paper that has been printed once.
A label that can be used for multiple purposes regardless of the printer. It can be used with inkjet printers, color / monochrome lasers, color / monochrome copiers, etc. It is a matte type label and is recommended for easy printing of letters and illustrations. Strong adhesive type that does not... Read More
Label Thickness (mm) 0.085 Thickness (mm) 0.152 Basis Weight (g/m2) 134 Whiteness (%) 92±3 Sheet Size A4 Paper Quality Matte mat type
It is a multi-type re-peeling label that can be printed with various printers. Good printability due to the use of high quality materials.
For content display / storage display / equipment display
Multi-printing is possible with various printers (laser, inkjet, copier). It is also compatible with color laser printers and color copiers. Since continuous paper feeding is possible, it is also convenient when you want to print in large quantities.
Quantity 100 sheets Basis Weight (g/m2) 144 Sheet Size A4 Paper Quality High-quality paper
Standard multi-label for various printers. The thickness of the paper is 0.124 mm, and it is a thin label that is easy to handle. Since it is a paper label with no coating, it can be handwritten with a pencil, mechanical pencil, highlighter, etc. A versatile label for addressing various envelopes... Read More
Label Thickness (mm) 0.071 Outer Dimensions (mm) 297×210 Basis Weight (g/m2) 70 Whiteness (%) 80 Sheet Size A4 Paper Quality Plain paper Paper Thickness (μm) Total thickness: 124 (0.124mm)
It is an address / display label that can be attached anywhere with special processing that does not allow the background to show through. Compatible with various printers.
Basis Weight (g/m2) 143 Sheet Size A4 Paper Quality Multi print paper Color White
You can stick it straight! Align it neatly! Flexible flap! For organizing a large amount of documents and documents for submission. Since it uses a strong adhesive glue, there is no need to worry about it coming off easily.
Multi-printing is possible with various printers (laser, inkjet, copier). It is also compatible with color laser printers and color copiers. Continuous paper feeding is possible. Reproduces colors beautifully and clearly.
The layout is registered as standard in Microsoft's "Word", so setting is easy. Adopted "Hagari Cut" with perforations in the label margin and mount. Efficiently removes a large number of labels. Since it is multi-compatible paper, it can be used with various printers.
Paper Thickness (mm) (Total thickness) 0.13 Label Thickness (mm) 0.07 Basis Weight (g/m2) 121 Sheet Size A4 Whiteness (%) About 85 Paper Quality Used paper pulp combination
Multi-label for color laser printers and inkjet printers. A removable label that can be peeled off cleanly. Since the release paper is not resin-laminated, it can be recycled as it is.
* Do not use for anything other than its intended purpose.
Contributes to cost reduction. Contains 500 sheets that can be fully used. A great value commercial label. A multi-type label that can be printed by various printers.
Label Thickness (mm) 0.09 Standard Thickness (mm) 0.15 Sheet Size (mm) 210×297 Sheet Size A4 Paper Quality High-quality paper Adhesive Type Strong adhesive
A label made of craft material that is ideal for cardboard. Since it is a kraft paper with a color similar to that of general cardboard, you can create an original cardboard box by printing and pasting the company name and logo mark.
Print your logo or name on your original cardboard, paper bag, ... Read More
Label Thickness (mm) 0.13 Paper Thickness (mm) 0.22 Basis Weight (g/m2) 182 Quantity 20 seats Sheet Size A4 Paper Quality Kraft paper Label Shape Square
A sheet-cut type label with a wide variety of label sizes compatible with various printers and word processors. Please use the label that suits your purpose. A sheet-cut multi-type label compatible with inkjet printers, laser printers, copiers, and thermal transfer printers. It also has excellent... Read More
Quantity 500 sheets (100 sheets x 5) Sheet Size A4 RoHS directive (corresponding to 10 substances) Correspondence
Multi-compatible paper that can be used with any printer, and uses the OA industry standard layout. You can use the printing software and layout you are currently using.
* Please use with a model that supports a paper thickness of 121 g / square meter or more. Paper feed may not be possible with ... Read More
Label Thickness (mm) 0.07 Paper Thickness (g/m2) 121 Sheet Size A4 Whiteness (%) About 85 Paper Quality Used paper pulp combination
A staple item in the office. A high-quality paper label that can be shared by various printers. For displaying cardboard and large-sized bags and displaying guidance and caution signs. A large label that is convenient for A4 envelopes, paper bags, etc. Since it is a paper label with no coating, i... Read More
Label Thickness (mm) 0.071 Outer Dimensions (mm) 297×210 Basis Weight (g/m2) 70 Whiteness (%) 80 Sheet Size A4 Margin No margin Paper Quality Plain paper Label Shape Square Thickness (μm) Total thickness: 124 (0.124mm)
A label that can be firmly attached and peeled off cleanly. Even if you stick it on cardboard, you can peel it off cleanly. It can be used with any printer.
For classification / management labels, etc.
* Removable type glue is used, but in rare cases the attached label may be difficult to peel of... Read More
Label Thickness (mm) 0.15 Basis Weight (g/m2) 153 Quantity 20 seats Sheet Size A4 Paper Quality High-quality paper Thickness (mm) Label only 0.08
Due to the special adhesive, the adhesive strength is weak immediately after peeling from the mount and pasting, so even if the label is distorted or bent, it can be peeled off and reattached. Once pasted, the adhesive strength will increase over time, so there is no need to worry about it coming... Read More
Included Accessories 1 test print paper Basis Weight (g/m2) 161 Paper Size 210×297 Sheet Size A4 Paper Quality Multi print paper Color White Base Paper With perforations
It is a convenient label for price and display. You can print with various printers. Uses an adhesive that can be firmly attached and peeled off cleanly.
* Pigment ink does not dry easily due to the characteristics of the surface material, so avoid touching the printed surface as much as possible.
Quantity 10 sheets Paper Thickness (g/m2) 125(0.13mm) Sheet Size (mm) 210×297 Whiteness (%) 89 Sheet Size A4 Adhesive Type Can be removed cleanly Suitable for Handwriting Paper Quality High-quality paper Adhesive I can peel off beautifully Color Plain white Standard Products using FSC mix certified paper Margin With four side margins
A staple item in the office. A high-quality paper label that can be shared by various printers. A4 size uncut. A convenient label that can be cut freely according to the application. It is easy to peel off from the mount and has two slits on the back. The mount (backing paper, peeling paper) uses... Read More
Work efficiency is greatly improved! "Quick pasting" address / display label that is easy to remove from the mount and allows efficient address pasting work. * The image is a reference image of all sizes. Please be sure to check the product number details when ordering.
* The image is a... Read More
Label Thickness (mm) 0.15 Basis Weight (g/m2) 140 Quantity 20 seats Sheet Size A4 Paper Quality Multi print paper Color White
It is a type of label that can be pasted and peeled off without leaving any glue marks. Amazon FBA recommended label size, ideal as a product / distribution label. A multi-type label that can be used with inkjet printers, lasers, copiers, and handwriting.
Label Thickness (mm) 0.15 Quantity 100 sheets Basis Weight (g/m2) 145 Sheet Size A4 Compatible Printer Inkjet printer, laser, copier Paper Quality Multi print paper Label Shape Square
Uses multi-compatible paper that can be used with any printer. The label is easy to grasp due to the sharp cut, and it can be quickly peeled off from the mount (release paper).
* Please use with a model that supports a paper thickness of 121 g / square meter or more.
Label Thickness (mm) 0.07 Standard Thickness (mm) 0.13 Basis Weight (g/m2) 121 Sheet Size A4 Whiteness (%) About 85 Paper Quality Used paper pulp combination
It won't bleed even if it gets wet! It won't come off! It will last a long time! A label that is resistant to water and can be used in freezers and refrigerators. Uses a special glue that does not come off up to -20 ° C. It can be used with color laser printers, copiers (color / monochrom... Read More
Thickness (mm) 0.20 (label only 0.10) Basis Weight (g/m2) 184 Size A4 Material Water repellent paper (mat type)
For re-peeling that can be removed cleanly even after time has passed. For products and package labels that you do not want to damage. Convenient for listing at online shops and auctions. Since it can be peeled off cleanly, it will not damage the delivered / delivered items or exhibited items. It... Read More
Label Thickness (mm) 0.071 Outer Dimensions (mm) 297×210 Basis Weight (g/m2) 70 Whiteness (%) 80 Sheet Size A4 Paper Quality Plain paper Paper Thickness (μm) Total thickness: 124 (0.124mm)
A slightly smaller label that is convenient for displaying the contents of storage such as bottles, accessory cases, and drawers. It is also recommended for barcode management labels. Since it is a paper label with no coating, it can be handwritten with a pencil, mechanical pencil, highlighter, e... Read More
Label Thickness (mm) 0.071 Sheet Size A4 Paper Quality Plain paper
A re-peelable type that can be firmly attached and peeled off cleanly! A sticker that can be used immediately by printing or handwriting. Beautiful finish with both laser and inkjet! It is a great deal type. You can download the free printing software "Hisago Kobo" from the Hisago homep... Read More
A weak adhesive type label that can be firmly attached and peeled off lightly and cleanly. Even if you stick it on paper (*), it can be peeled off cleanly, so you can use it like a sticky note. (* Cannot be pasted on paper for inkjet printers.) You can use it with any printer. The release paper (... Read More
Label Thickness (mm) 0.2 Basis Weight (g/m2) 176 Quantity 20 seats Sheet Size A4 Paper Quality High-quality paper Thickness (mm) Label only 0.10
It is a label corresponding to the invoice size of the click post provided by Japan Post Co., Ltd. Just peel off the label sticker from the mount and stick it. Eliminates the hassle of cutting and applying glue with scissors, improving work efficiency. Since it is a thick label sticker, it does n... Read More
Label Thickness (mm) 0.09 Standard Thickness (mm) 0.15 Total Thickness (mm) 0.15(30g/m2) Label Size (mm) 105×148.5 Set Contents 15 sheets (60 pieces) Sheet Size (mm) 210×297 Imposition 4 sides Sheet Size A4 Size A4 Paper Quality High-quality paper Margin None Standard Products using FSC mix certified paper Label Shape Square Adhesive Type Strong adhesive Color White
A staple item in the office. A high-quality paper label that can be shared by various printers. A round packaging / POP label that can be widely used for both wrapping and name stickers. Since it is a paper label with no coating, it can be handwritten with a pencil, mechanical pencil, highlighter... Read More
Since the background is not transparent, you can firmly hide the part you want to correct. Due to the special pattern printing on the slope, it is difficult to read from the back even if it is pasted on thin paper. It is also suitable for writing with writing instruments such as ballpoint pens, p... Read More
Thickness (mm) (Thickness of label only: 0.11) Label Thickness (mm) 0.18 Basis Weight (g/m2) 170 Sheet Size A4 Paper Quality High-quality paper