Inkjet Printer Labels
Other Related Pages
- A-one Matte Paper Label for Label Seal InkjetA label sticker with excellent printability on an inkjet printer. You can easily and beautifully make labels for addresses and displays. It thirsts quickly and does not bleed, so small letters and lines can be printed clearly. * Pigment ink does not dry easily due to the characteristics of the su... Read MoreLabel Thickness (mm) 0.09 Paper Thickness (mm) 0.09 Total Thickness (mm) 0.15 Basis Weight (g/m2) 125 Sheet Size (mm) 210×297 Whiteness (%) 89 Sheet Size A4 Color White
- A-one Glossy Paper Label for Label Seal InkjetA glossy paper label for inkjet printers that can print vividly. You can easily and beautifully make labels for names and displays. It dries quickly and does not bleed, so small letters and lines can be printed clearly. * Pigment ink does not dry easily due to the characteristics of the surface m... Read MoreLabel Thickness (mm) 0.12 Standard Thickness (mm) 0.18 Basis Weight (g/m2) 165 Whiteness (%) 84 Sheet Size A4 Color White
- A-one Self-Adhesive Label [Inkjet Printing] Super Water-Resistant Glossy PaperThe characters and illustrations printed by the inkjet printer do not bleed even when wet, and the surface of the paper is processed so that it does not tear easily. A label sticker that does not easily come off even if condensation forms on glass bottles taken out of the refrigerator. For produc... Read MoreLabel Thickness (mm) 0.11 Standard Thickness (mm) 0.22 Sheet Size (mm) 210×297 Sheet Size A4 Printing Method One side Specification Water resistant Feature Water resistant
- A-one Self-Adhesive Label [Inkjet Printing] Matte Paper / WhiteThe characters and illustrations printed by the inkjet printer do not bleed even when wet, and the surface of the paper is processed so that it does not tear easily. A label sticker that does not easily come off even if condensation forms on glass bottles taken out of the refrigerator. For produc... Read MoreLabel Thickness (mm) 0.11 Standard Thickness (mm) 0.22 Sheet Size (mm) 210×297 Sheet Size A4 Compatible Printer Inkjet (dye + pigment) Printing Method One side Feature Water resistant Color White
- A-one Label Sticker Inkjet Film Label Water Resistant TypeA label with excellent printability on an inkjet printer. A water-resistant white film label that is glossy and can be printed vividly. It dries quickly and does not bleed, so small letters and lines can be printed clearly.Sheet Size (mm) 210×297 Sheet Size A4 Paper Quality Polyester film + inkjet coating Adhesive Type Strong adhesive Specification Water resistant
- A-one Water-resistant Glossy Sticker LabelsA label with excellent printability on an inkjet printer. A transparent film type that makes the best use of the base. It dries quickly and does not bleed, so small letters and lines can be printed clearly.Label Thickness (mm) 0.07 Total Thickness (mm) 0.15 Standard Thickness (mm) 0.15 Sheet Size (mm) 210×297 Sheet Size A4 Compatible Printer Inkjet (dye) Paper Quality Polyester film + inkjet coating Adhesive Force Strong adhesive Adhesive Type Strong adhesive Color Transparent
- KOKUYO Tack index for inkjet printerIndex labels can be created neatly with an inkjet printer. Alignment can be easily performed by using the easy label printing software <Alignment Master 2>. If you access the KOKUYO website on the Internet, you can download <Matching Master 2> (simplified version) for free.Label Thickness (mm) 0.12 Total Thickness (mm) 0.18 Basis Weight (g/m2) 160 Sheet Size A4 Whiteness (%) About 95 Compatible Printer Inkjet (dye / pigment) Label Shape Rounded square (index) Margin With four side margins
- MagX PitaemonAn ultra-thin magnet sheet that can be output with an inkjet printer and pasted on steel as it is. It can be used for various purposes such as shelf numbers in factories, work schedules, company guides, and POP.Thickness (mm) 0.3 Specification Compatible with inkjet printers Type Compatible with inkjet printers Compatible Printer Inkjet printer Margin None Imposition Uncut Color White
- A-one Postcard size printer label (glossy paper)A postcard-sized glossy paper label that makes it easy to make stickers even in small quantities. You can easily and beautifully make a name sticker. It is a photo gloss type that can print vividly. * Pigment ink does not dry easily due to the characteristics of the surface material, so avoid tou... Read MoreLabel Thickness (mm) 0.12 Thickness (mm) 0.18 Standard Thickness (mm) 0.18 Quantity 12 sheets Whiteness (%) 84 Sheet Size For postcard size Paper Quality Glossy coated paper Compatible Printer Inkjet (dye + pigment) Standard Products using FSC mix certified paper Adhesive Strong adhesive Adhesive Type Strong adhesive Color White
- A-one ID Card LabelThis product is convenient for creating ID cards and membership cards. The release paper is folded so that the label and card can be attached neatly. * Cannot be printed on the 29531 card.Label Thickness (mm) 0.11 Standard Thickness (mm) 0.19 Sheet Size (mm) 100×148 Imposition 2 sides Label Size (mm) 86×54 Sheet Size For postcard size Compatible Printer Inkjet (dye) Label Shape Rounded square corners Adhesive Type Strong adhesive Color White Margin With four side margins
- KOKUYO Inkjet printer paper labelBy improving the surface coating, it is now compatible with the latest printers and can print vibrant colors and precise images. Since it is a general-purpose type, it can be used by any manufacturer or model of an inkjet printer.Paper Thickness (mm) 0.12 Label Thickness (mm) 0.12 Paper Thickness (g/m2) 156 Whiteness (%) About 89 Compatible Printer Inkjet printer
- A-one Postcard size printer label (waterproof glossy film)A postcard-sized film label that makes it easy to make stickers even in small quantities. You can easily and beautifully make a name sticker. A glossy white plain film type that is resistant to water.Label Thickness (mm) 0.1 Sheet Size For postcard size Compatible Printer Inkjet (dye) Specification Water resistant Color White
- KOKUYO Index paper label for inkjet printer <Petit Print>Postcard-sized index label that is easy to use. Alignment can be easily performed by using the easy label printing software <Alignment Master 2>. If you access the KOKUYO website on the Internet, you can download <Matching Master 2> (simplified version) for free.Label Thickness (mm) 0.12 Total Thickness (mm) 0.18 Basis Weight (g/m2) 160 Whiteness (%) About 95 Sheet Size For postcard size Compatible Printer Inkjet (dye / pigment) Label Shape Rounded square (index) Margin With four side margins
- HISAGO Glossy paper labelA glossy, glossy label for inkjet printers. It supports high resolution 4800dpi and reproduces photos, illustrations and characters beautifully and clearly. The release paper (mounting paper) is not resin-laminated, so it can be recycled as it is. You can download the printing software template f... Read MoreLabel Thickness (mm) 0.18 Thickness (mm) 0.18 (only label 0.12) Quantity 10 sheets Basis Weight (g/m2) 165 Sheet Size A4 Paper Quality Glossy paper Compatible Printer Inkjet printer (dye) only
- KOKUYO Inkjet printer labelLabels for inkjet printers that can be recycled as they are affixed.Label Thickness (mm) 0.12 Basis Weight (g/m2) 156 Sheet Size A4 Whiteness (%) About 97 Compatible Printer Inkjet printer
- A-one Film label for exclusive use of label seal inkjetYou can make original labels for high-quality films. It dries quickly and does not bleed, so small letters and lines can be printed clearly.Total Thickness (mm) 0.15 Label Size (mm) 210×297 Sheet Size A4 Compatible Printer Inkjet (dye) Margin None Label Shape Square Adhesive Force Strong adhesive Imposition Uncut
- KOKUYO Inkjet labelLabel Thickness (mm) 0.12 Quantity 100 Sheet Size A4 Label Shape Rounded square corners Specification Strong adhesive Basis Weight (g/m2) Total thickness / 150 Margin With four side margins
- A-one Film Label for Label Seal InkjetIt is a transparent glossy film label that can be stuck and peeled off cleanly because it has a special structure that does not leave air balls. It dries quickly and does not bleed, so small letters and lines can be printed clearly.Whiteness (%) - Label Thickness (mm) 0.08 Paper Thickness (mm) 0.08 Total Thickness (mm) 0.27 Standard Thickness (mm) 0.27 Label Size (mm) 210×297 Sheet Size (mm) 210×297 Number of Labels 5 Quantity 5 sheets Sheet Size A4 Adhesive Type Can be removed cleanly Adhesive Force I can peel off beautifully Compatible Printer Inkjet (dye) Margin None Paper Quality Polyester film + inkjet coating Label Shape Square Color Transparent Specification Type that can be peeled cleanly Imposition Uncut
- ELECOM Free cut label transparent glossy filmTransform familiar small items into original miscellaneous goods! Luxurious transparent glossy film labelsPaper Thickness (mm) 0.15 Basis Weight (g/m2) 170 Number of Labels 5 Quantity 5 Color Clear Imposition Free cut Paper Quality Glossy film Compatible Printer Inkjet printer Margin None Label Shape Square
- A-one Label seal [inkjet] super water-resistant gloss film, transparent (slightly milky white)Characters and illustrations printed with an inkjet printer are processed so that they do not bleed even when they get wet. The label sticker will not come off due to condensation on the glass bottle taken out of the refrigerator. A transparent material that can be used as a base. * Pigment ink d... Read MoreLabel Thickness (mm) 0.09 Standard Thickness (mm) 0.14 Paper Thickness (mm) 0.14 Sheet Size (mm) 210×297 Quantity 3 seats Sheet Size A4 Compatible Printer Inkjet (dye + pigment) Printing Method One side Paper Quality Polyester film + inkjet coating Adhesive Type Strong adhesive Color Transparent Feature Water resistant Specification Water resistantfrom S$26.99Min. 2 days
- KOKUYO Inkjet printer paper labelCompatible with Microsoft RWord! You can easily create labels without dedicated label creation software. Beautiful and clear prints and images can be obtained with inkjet, bubble jet, and Mach jet printers and word processors. Uses quick-drying, non-bleeding paper.Paper Thickness (mm) 0.115 Label Thickness (mm) 0.12 Paper Thickness (g/m2) 170 Quantity 20 Sheet Size A4 Whiteness (%) About 90 Compatible Printer Inkjet printer Label Shape Rounded square corners Margin With four side margins
- A-one Postcard size printer label (glossy paper)A glossy paper label that makes it easy to make stickers even in small quantities. It is a photo gloss type that can print vividly.Label Thickness (mm) 0.12 Standard Thickness (mm) 0.18 Sheet Size For postcard size Paper Quality Glossy coated paper Margin With four side margins
- KOKUYO Film Labels for Inkjet PrintersFilm label for inkjet with protective film. It can be used for indoor and outdoor display. Since the surface is laminated with a protective film that blocks UV rays, it is resistant to water, dirt, friction, and fading, and uses a strong adhesive that does not easily come off, so it has excellent... Read MoreLabel Thickness (mm) 0.1 Label Size (mm) 297×210 Quantity 3 Number of Labels 3 Sheet Size A4 Paper Quality Glossy film Margin None Label Shape Square Specification Strong adhesive Imposition Uncut Color White
- SANWA SUPPLY Inkjet Water Resistant Transparent Film LabelUltra-quick-drying, ultra-water resistant, durable and easy-to-use PET-based transparent film label, ideal for printing photos and illustrations. * Slightly milky to improve quick-drying and water resistance. It will not stand out after the sticker is attached. The glue is a strong adhesive type ... Read MoreLabel Thickness (mm) 0.178±0.014 Label Size (mm) 210×297 Number of Labels 4 Quantity 4 seats Sheet Size A4 Compatible Printer Inkjet printer Margin None Label Shape Square Color Transparent Imposition Uncut Feature Water resistant Paper Quality the film
- SANWA SUPPLY Water-resistant transparent film label that does not contain air bubblesUltra-quick-drying, ultra-water resistant, durable and easy-to-use PET-based transparent film label, ideal for printing photos and illustrations. * Slightly milky to improve quick-drying and water resistance. It will not stand out after the sticker is attached. The glue is a strong adhesive type ... Read MoreLabel Thickness (mm) 0.265±0.021 Sheet Size (mm) 210×297 Label Size (mm) 210×297 Number of Labels 4 Quantity 4 seats Sheet Size A4 Compatible Printer Inkjet printer Margin None Label Shape Square Color Transparent Imposition Uncut Feature Water resistant Paper Quality the filmfrom S$15.99Min. 2 days
- SANWA SUPPLY Inkjet waterproof white film labelA durable and easy-to-use white film label that dries very quickly and is super water resistant. Beautifully express both photos and illustrations. It has excellent water resistance and is recommended for items that get wet such as umbrellas and original labels to be attached to wine bottles. An ... Read MoreBasis Weight (g/m2) 194 Sheet Size (mm) 210×297 Whiteness (%) 97-102 (by Hunter test method) Sheet Size A4 Suitable Models Inkjet printer Imposition One surface Material PET Adhesive Type Strong adhesive
- HISAGO Waterproof labelAs it is A4 size uncut, you can freely cut it into various shapes. It has excellent water resistance, so it protects printed images and characters. In addition, we use a strong adhesive glue that does not stick and peel off firmly. It supports high resolution 4800dpi and reproduces photos, illust... Read MoreThickness (mm) 0.19 Label Size (mm) 210×297 Number of Labels 5 Quantity 5 sheets Sheet Size A4 Compatible Printer Inkjet printer (dye) only Margin None Label Shape Square Imposition Uncut
- A-one A label that fits perfectlyA label with excellent printability on an inkjet printer. Since it uses a stretchable material, it can be applied perfectly to rounded objects.Compatible Printer Inkjet (dye) Margin None Paper Quality Polypropylene + polystyrene Label Shape Square Adhesive Type Strong adhesive Imposition Uncutfrom S$21.99Min. 2 days
- SASAGAWA Inkjet paperExtra-thick inkjet printer paper that is beautiful, vivid, and doesn't bleed. It is a matte type special thick paper that supports both sides with high-definition full color 1440dpi. It's convenient because it can be used without distinguishing between the front and back! Text, graphics, ... Read MorePaper Thickness (mm) 0.22 Label Thickness (mm) 0.22 RoHS directive (corresponding to 10 substances) Correspondence Paper Quality Inkjet paper Compatible Printer Inkjet printer
- A-one Glossy film white for exclusive use of label seal inkjetA label with excellent printability on an inkjet printer. A white film label that is glossy and can be printed vividly. It dries quickly and does not bleed, so small letters and lines can be printed clearly.Label Thickness (mm) 0.07 Total Thickness (mm) 0.15 Standard Thickness (mm) 0.15 Number of Labels 10 Quantity 10 sheets Label Size (mm) 210×297 Sheet Size (mm) 210×297 Sheet Size A4 Type Glossy film white Compatible Printer Inkjet (dye) Margin None Paper Quality Polyester film + inkjet coating Label Shape Square Adhesive Type Strong adhesive Adhesive Force Strong adhesive Imposition Uncut Color White
- A-one Label seal [inkjet] super water-resistant gloss film goldCharacters and illustrations printed with an inkjet printer are processed so that they do not bleed even when they get wet. The label sticker will not come off due to condensation on the glass bottle taken out of the refrigerator. It is a gold material that creates a sense of luxury. * Pigment in... Read MoreLabel Thickness (mm) 0.1 Standard Thickness (mm) 0.15 Paper Thickness (mm) 0.15 Label Size (mm) 210×297 Sheet Size (mm) 210×297 Number of Labels 3 Quantity 3 seats Sheet Size A4 Color Gold Compatible Printer Inkjet (dye + pigment) Margin None Printing Method One side Paper Quality Polyester film + inkjet coating Label Shape Square Adhesive Type Strong adhesive Imposition Uncut Feature Water resistant Specification Water resistantfrom S$26.99Min. 2 days
- A-one Multi card multipurposeA multi-purpose card for inkjet printers. It is a micro perforation cut type that can be separated by simply folding the perforations in the mountains and valleys. Since it dries quickly and does not bleed, you can print photos and small letters clearly.Sheet Size (mm) 210×297 Whiteness (%) 95 Sheet Size A4 Material High-quality paper Perforated Line Micro sewing machine cut Label Shape Square
- A-one Label seal [inkjet] Water-resistant type Glossy film goldA label sticker with excellent printability on an inkjet printer. A label made of water-resistant gold film that is glossy and can be printed vividly. It is a recommended label sticker to create a sense of limitation and luxury that is different from usual. For product packaging, gift wrapping * ... Read MoreLabel Thickness (mm) 0.1 Paper Thickness (mm) 0.17 Standard Thickness (mm) 0.17 Sheet Size (mm) 210×297 Quantity 3 seats Sheet Size A4 Color Gold Compatible Printer Inkjet (dye) Printing Method One side Paper Quality Polyester film + inkjet coating Adhesive Type Strong adhesive Feature Water resistant Specification Water resistant Margin With four side margins
- KOKUYO Glossy paper label for inkjet printerA glossy paper label that reproduces beautiful prints like photographs.Paper Thickness (mm) 0.11 Basis Weight (g/m2) 161 Sheet Size A4 Whiteness (%) About 90 Compatible Printer Inkjet printer
- A-one Signature adsorption sheet that can be used outdoorsAn adsorption sheet with excellent water resistance and light resistance that can be used outdoors. It can be repeatedly pasted and peeled off. Recommended for posting on highly smooth places such as glass surfaces. * Please use by sticking it with the attached transparent protective label.Label Thickness (mm) 0.1 Sheet Thickness (mm) 0.12 Standard Thickness (mm) 0.2 Label Size (mm) 210×297 Sheet Size (mm) 210×297 Quantity 3 Number of Labels 3 Trusco Part No. 410-4609 Sheet Size A4 Adhesive Type Adsorb Compatible Printer Inkjet (dye + pigment) Margin None Paper Quality Polyester film + inkjet coating Label Shape Square Imposition Uncut Color Whitefrom S$24.99Min. 2 days
- PLUS (Stationey) Cotton labelExcellent durability because it is made of cloth. Patches, tags, bibs, etc. can be made with a printer and iron. For making bibs for T-shirts, bags, and gym clothes. You can use the laundry net to wash it with other laundry. The surface uses cotton. Since the back side has an iron adhesive, it ca... Read MoreType Iron adhesion type Imposition Uncutfrom S$6.99Min. 2 days
- A-one Postcard size printer label (waterproof glossy transparent film)A postcard-sized film label that makes it easy to make stickers even in small quantities. A glossy film type that is resistant to water.Label Thickness (mm) 0.16 Standard Thickness (mm) 0.23 Label Size (mm) 100×148 Sheet Size (mm) 100×148 Number of Labels 4 Quantity 4 seats Sheet Size For postcard size Compatible Printer Inkjet (dye + pigment) Margin None Paper Quality Polyester film + inkjet coating Label Shape Square Adhesive Strong adhesive Adhesive Type Strong adhesive Color Transparent Imposition Uncut Specification Water resistantfrom S$6.99Min. 2 days
- SANWA SUPPLY Water-resistant transparent film label that can be peeled offUltra-quick-drying, ultra-water resistant, durable and easy-to-use PET-based transparent film label, ideal for printing photos and illustrations. * Slightly milky to improve quick-drying and water resistance. Since a special glue is used, the label can be removed cleanly afterwards without leavin... Read MoreLabel Thickness (mm) 0.178±0.014 Label Size (mm) 210×297 Number of Labels 4 Quantity 4 seats Sheet Size A4 Compatible Printer Inkjet printer Margin None Label Shape Square Color Transparent Paper Quality Transparent film Imposition Uncut Feature Water resistantfrom S$15.99Min. 2 days
- KOKUYO Inkjet printer paper label (special label)Compatible with Microsoft RWord! You can easily create labels without dedicated label creation software. Beautiful and clear prints and images can be obtained with inkjet, bubble jet, and Mach jet printers and word processors. Uses quick-drying, non-bleeding paper.Paper Thickness (mm) 0.115 Label Thickness (mm) 0.12 Quantity 10 Paper Thickness (g/m2) 170 Sheet Size A4 Whiteness (%) About 90 Compatible Printer Inkjet printer Label Shape Rounded square corners Margin With four side margins
- KOKUYO Color laser & inkjet paper label <K2>The best label paper for business and home use.Label Thickness (mm) 0.08 Paper Thickness (mm) 0.08 Whiteness (%) 90 Sheet Size A4 Main Application For address / display Label Shape Square Color Whitefrom S$18.99Min. 4 days