Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You only need to fill in the signatures of the documents once. The copy is blue. For printing application forms and memorandums.
* Even if you fill in on other paper such as cop... Read More
Type Blank paper Paper Quality Carbonless paper Compatible Printer Laser copy Imposition One surface
It is a general-purpose perforated paper form that is far more convenient than copy paper. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports the function.
* The pr... Read More
Number of Holes - Hole Spacing (mm) - Thickness (mm) 0.09 Imposition 2 sides Label Size (mm) 210×148.5 Whiteness (%) 80 Size A4 Type Blank paper perforation (cutting line) Yes
It is a general-purpose form with perforated paper and file holes that is far more convenient than copy paper. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports th... Read More
Thickness (mm) 0.09 Label Size (mm) 210×99 Imposition 3 sides Number of Holes 6 holes Whiteness (%) 80 Hole Spacing (mm) 80 Size A4 Type Blank paper perforation (cutting line) Yes
It can also be used with inkjet printers and copiers. Since it is a plain type, you can print forms with an easy-to-use design.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports the function.
* The product number etc. is printed ... Read More
It is a general-purpose form with perforated paper and file holes that is far more convenient than copy paper. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports th... Read More
Thickness (mm) 0.09 Imposition 2 sides Label Size (mm) 210×148.5 Number of Holes 4 holes Hole Spacing (mm) 80 Whiteness (%) 80 Size A4 Type Blank paper Paper Quality High-quality paper Material High-quality paper perforation (cutting line) Yes
It is a multi-type general-purpose form paper that can be used with any printer that uses FSC (R) certification material. Uses a clear-cut sewing machine that is easy to separate and can be cut cleanly. To improve the efficiency of form issuance. It is convenient for printing the actual product s... Read More
Thickness (mm) 0.08 Paper Thickness (mm) 0.08 Dimension (mm) 210×297 Size after perforation separation (mm) 210×74.25 Imposition 4 sides Whiteness (%) 83 Size A4 Type Blank paper FSC certification number C002242 FSC-certified Certification perforation (cutting line) Yes
It is a general-purpose perforated paper form that is far more convenient than copy paper. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports the function.
* The pr... Read More
With perforations that are easy to use without waste. A multi-type cut form that can be used with both inkjet printers and laser printers.
* The image is an output sample, and the delivered product will be plain.
Imposition 3 sides Number of Holes 6 holes Basis Weight (g/m2) 64 Whiteness (%) 70 Thickness 90 micrometers / normal Dimensions, Height x Width (mm) 99 × 210 × 3 steps Size A4 Color Blue / yellow / peach Type Color Paper Quality Recycled high quality paper Material Recycled high quality paper perforation (cutting line) Yes
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You only need to fill in the signatures of the documents once. Since there is a file hole, it is also convenient for storage. The copy is blue. For printing documents that requi... Read More
Number of Holes 2 holes Hole Spacing (mm) 80 Size A4 Thickness (mm) About 0.08 Type Blank paper Paper Quality Carbonless paper Compatible Printer Laser copy Imposition One surface
With perforations that are easy to use without waste. A multi-type cut form that can be used with both inkjet printers and laser printers.
* The image is an output sample, and the delivered product will be plain.
Imposition 3 sides Mass (g) 450 Number of Holes 6 holes Basis Weight (g/m2) 64 Whiteness (%) 70 Thickness 90 micrometers / normal Dimensions, Height x Width (mm) 99 × 210 × 3 steps Size A4 Type Plain Paper Quality Recycled high quality paper Material Recycled high quality paper Color White perforation (cutting line) Yes
A multi-type general-purpose form paper that uses FSC (R) certification material and can be used with any printer. Since it is a plain type, you can print forms with an easy-to-use design. To improve the efficiency of form issuance. It is convenient for printing the actual product slip.
Paper Thickness (mm) 0.08 Thickness (mm) 0.08 Size after perforation separation (mm) 105×99 Dimension (mm) 210×297 Imposition 6 faces Whiteness (%) 83 Size A4 Type Blank paper FSC certification number C002242 FSC-certified Certification
A4 size printing paper that can be used for various purposes in offices and distribution warehouses. Since it contains a micro sewing machine, it is easy to separate and clean. Since it is plain paper, you can freely lay out your favorite forms.
Sales slips, invoices, invoices, payment statements... Read More
It is a multi-type general-purpose form paper that uses forest certified paper and can be used with any printer. Since it is a plain type, you can print forms with an easy-to-use design.
* File hole spacing is 80 mm. * For the blank paper type, the product number etc. is printed on the back side ... Read More
Thickness (mm) 0.08 FSC certification number C002242 FSC-certified Certification Paper Quality Forest certification paper
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. You only need to fill in the signatures of the documents once. There is a fil... Read More
Imposition 2 sides Number of Holes 4 holes Type Blank paper perforation (cutting line) Yes
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. You only need to fill in the signatures of the documents once. The copy is bl... Read More
Thickness (mm) 0.08 Imposition 2 sides Size after perforation separation (mm) 210×148.5 Trusco Part No. 856-0352 Size A4 Type Blank paper Paper Quality Carbonless paper Material Carbonless paper Compatible Printer Laser copy perforation (cutting line) Yes
With perforations that are easy to use without waste. A multi-type cut form that can be used with both inkjet printers and laser printers. The whiteness of recycled paper is 70%, so the color is a little closer to light gray.
* The image is an output sample, and the delivered product will be plain.
Dimensions, Height x Width (mm) 148 × 210 × 2 steps Imposition 2 sides Number of Holes 4 holes Mass (g) 450 Basis Weight (g/m2) 64 Whiteness (%) 70 Thickness 90 micrometers / normal Size A4 Type Plain Paper Quality Recycled high quality paper Material Recycled high quality paper Color White perforation (cutting line) Yes
It can also be used with inkjet printers and copiers. Since it is a plain type, you can print forms with an easy-to-use design.
Number of Holes - Hole Spacing (mm) - Thickness (mm) 0.08 Label Size (mm) 182×128.5 Imposition 2 sides Size B5 Type Blank paper Paper Quality High-quality paper Material High-quality paper
It can also be used with inkjet printers and copiers. Since it is a plain type, you can print forms with an easy-to-use design.
Thickness (mm) 0.08 Label Size (mm) 182×128.5 Imposition 2 sides Number of Holes 4 holes Hole Spacing (mm) 80 Size B5 Type Blank paper Paper Quality High-quality paper Material High-quality paper
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. There is a file hole, so filing is not a hassle. As it is a color, it is also... Read More
Thickness (mm) 0.08 Imposition 2 sides Size after perforation separation (mm) 210×148.5 Number of Holes 4 holes Hole Spacing (mm) 80 Size A4 Paper Quality Carbonless paper Material Carbonless paper Type Color Compatible Printer Laser copy perforation (cutting line) Yes
A multi-type general-purpose form paper that uses FSC (R) certification material and can be used with any printer. Since it is a plain type, you can print forms with an easy-to-use design.
Paper Thickness (mm) 0.08 Thickness (mm) 0.08 Number of Holes 2 holes each Dimension (mm) 210×297 Size after perforation separation (mm) 210×99 Imposition 3 sides Hole Spacing (mm) 80 Whiteness (%) 83 Size A4 FSC certification number C002242 FSC-certified Certification Type Color
It is ideal for printing the withholding slip for My Number along with the ruled lines. The file hole is on the left edge so that you can print small forms. The perforations are clear-cut sewing machines with beautiful cuts that can be cut cleanly even if they are cut together. The file hole uses... Read More
Number of Holes (File) 2 Thickness (mm) 0.09 Size after perforation separation (mm) 148.5×210 Imposition 2 sides Hole Spacing (mm) 80 Whiteness (%) 80 Size A4 horizontal Paper Thickness (mm) About 0.08 Type Blank paper perforation (cutting line) Yes
It is a general-purpose perforated paper form that is far more convenient than copy paper. As it is a color type, it is convenient for sorting. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This... Read More
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. There is a file hole, so filing is not a hassle. The copy is blue.
For printi... Read More
Thickness (mm) 0.08 Size after perforation separation (mm) 210×99 Imposition 3 sides Number of Holes 6 holes Hole Spacing (mm) 80 Size A4 Type Blank paper Paper Quality Carbonless paper Material Carbonless paper Compatible Printer Laser copy perforation (cutting line) Yes
Since it is a sealed type with adhesive tape, there is no need to put it in an envelope. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This is a plain form that supports the function.
* There is... Read More
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. There is a file hole, so filing is not a hassle. As it is a color, it is also... Read More
Thickness (mm) 0.08 Size after perforation separation (mm) 210×99 Imposition 3 sides Number of Holes 6 holes Hole Spacing (mm) 80 Size A4 Material Carbonless paper Paper Quality Carbonless paper Type Color Compatible Printer Laser copy perforation (cutting line) Yes
FSC (TM) (FSC forest certification means that forests are managed to meet strict environmental, social and economic standards.) Multi-type general-purpose printers that use certified materials It is a form paper. Since it is a plain type, you can print forms with an easy-to-use design.
Thickness (mm) 0.08 Number of Holes 2 holes Dimensions, Height x Width (mm) 297×210 Imposition 3 sides Whiteness (%) 83 Trusco Part No. 856-0387 Size A4 Paper Thickness (mm) About 0.08 FSC certification number C002242 FSC-certified Certification Type Color
This is plain paper with no ruled lines printed on it. Since the ruled lines and characters are printed at the same time, there is no need to worry about printing misalignment and there is no need to stock multiple types of forms. Since it has perforations in advance, there is no need to cut it w... Read More
Hole Spacing (mm) - Number of Holes - Thickness (mm) 0.08 Label Size (mm) 182×85.6 Imposition 3 sides Size B5 Type Blank paper Paper Quality High-quality paper Material High-quality paper perforation (cutting line) Yes
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You only need to fill in the signatures of the documents once. The copy is blue.
It will not be copied even if it is overlaid on other paper such as copy paper. If you make a mi... Read More
Dimension (mm) 210×297 Size A4 Paper Thickness (mm) About 0.08 Imposition One surface
It is a general-purpose perforated paper form that is far more convenient than copy paper. As it is a color type, it is convenient for sorting. Various slip templates can be downloaded from the Hisago website.
Form overlay * (* Prints the original form (format) and data on top of each other) This... Read More
When sending by mail, please use a commercially available long envelope No. 3 or Western envelope No. 4 of an appropriate size. It is not compatible with commercially available windowed envelopes.
Imposition 3 sides Size after perforation separation (mm) 99×210 Size A4 Whiteness (%) About 82 Compatible Printer Inkjet, laser, copy Type Partition article receipt Color Purple / green / red
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. You only need to fill in the signatures of the documents once. The copy is bl... Read More
Thickness (mm) 0.08 Size after perforation separation (mm) 210×99 Imposition 3 sides Size A4 Type Blank paper Paper Quality Carbonless paper Material Carbonless paper Compatible Printer Laser copy perforation (cutting line) Yes
Carbonless copy paper compatible with laser copiers. If you print the format and fill it in by hand, it will be copied. You can easily create an original copy slip. It can be cut cleanly with a clear cut sewing machine. There is a file hole, so filing is not a hassle. The color lines on the edge ... Read More
Thickness (mm) 0.08 Imposition 2 sides Size after perforation separation (mm) 210×148.5 Number of Holes 4 holes Hole Spacing (mm) 80 Size A4 Paper Quality Carbonless paper Material Carbonless paper Type Color line Compatible Printer Laser copy perforation (cutting line) Yes
A multi-type general-purpose form paper that uses FSC (R) certification material and can be used with any printer. Since it is a plain type, you can print forms with an easy-to-use design.
Paper Thickness (mm) 0.08 Thickness (mm) 0.08 Number of Holes 2 holes Imposition 2 sides Size after perforation separation (mm) 210×148.5 Dimension (mm) 210×297 Hole Spacing (mm) 80 Whiteness (%) 83 Size A4 Type Blank paper FSC certification number C002242 FSC-certified Certification
You can also use it with a copy machine. Since it is a plain type, you can print forms with an easy-to-use design.
Thickness (mm) 0.09 Label Size (mm) 105×148.5 Imposition 4 sides Number of Holes 8 holes Hole Spacing (mm) 80 Whiteness (%) 80 Size A4 Type Blank paper Paper Quality High-quality paper Material High-quality paper
Hole Spacing (mm) - Imposition - Label Size (mm) - Thickness (mm) 0.09 Number of Holes 30 holes Whiteness (%) 80 Size A4 Type Blank paper Material High-quality paper Paper Quality High-quality paper
This is a form for printing electronic official documents of notifications regarding employment insurance insured persons who support electronic applications. Since it uses thick paper, it also supports double-sided printing. With a clear cut sewing machine, it can be separated cleanly and easily... Read More
Hole Spacing (mm) - Number of Holes - Thickness (mm) 0.12 Size A4 Type Blank paper Specification Employment insurance Material High-quality paper Paper Quality High-quality paper perforation (cutting line) Yes