OHP Films
Other Related Pages
- KOKUYO OHP Film (for Color LBP and Color PPC)It supports four types of printing methods: color LBP, monochrome LBP, color PPC, and monochrome PPC. By using two types, one with a detection mark (VF-1410 / 1411) and one without a detection mark (VF-1420 / 1421), it is possible to support all models. Please see the KOKUYO OA Surprise website (... Read MoreThickness (mm) 0.10 Dimensions, Height x Width (mm) 297×210 Size A4 Material R-PET film
- A-one TransparenciesA clear finish without bleeding due to special processing. You can print on both the front and back sides.Standard Thickness (mm) 0.1 Label Size (mm) 210×297 Size A4 printing Both sides Act on Promoting Green Procurement Conformity Type For PPC Suitable for Monochrome copy laser Material Polyester film Color Transparent Imposition Uncut
- KOKUYO Recycled OHP film for LBP & PPCIt supports two types of printing methods: monochrome LBP and monochrome PPC. Transparency using recycled PET film. Since both sides are specially coated, you can copy and output on either side.Number of Page 100 External width (mm) 210 External dimensions (mm) 297 Dimensions, Height x Width (mm) 297×210 Size A4 Act on Promoting Green Procurement Conformity Material R-PET film Paper Quality Recycled material ratio / 40% R-PET film
- KOKUYO OHP Film (for Inkjet Printers)You can obtain beautiful and clear prints and images with an inkjet printer or word processor. Not suitable for dark color images (may bleed on some printers).Thickness (mm) 0.11 Dimensions, Height x Width (mm) 297×210 Size A4 Suitable for Color inkjet printer (supports dye ink) Material R-PET film
- A-one TransparenciesEffectively produce presentations with full-color printing. A clear finish without bleeding due to special processing. You can print on both the front and back sides. * Not compatible with pigment ink.Standard Thickness (mm) 0.1 Sheet Size (mm) 210×297 Size A4 printing Both sides Type For inkjet printer Suitable for Inkjet (dye ink) Material Polyester film Color Transparent Imposition Uncut
- KOKUYO OHP film for handwritingCreate your manuscript directly on film using an oil-based marker. Water-based markers cannot be used. It is for handwriting, so please avoid passing it through a copier. It may cause a malfunction of the copier.Number of Page 100 External width (mm) 210 External dimensions (mm) 297 Size A4 Material PP Film dimensions (mm) 0.06
- A-one TransparenciesTransparency for handwriting. Please use the OHP dedicated (water-based / oil-based) pen. You can write on both the front and back sides.Paper Thickness (mm) 0.1 Sheet Size (mm) 210×297 Size A4 size printing Both sides Suitable for For handwriting Material Polyester film Color Transparent Imposition Uncut
- KOKUYO OHP film for PPCCreate a manuscript and copy it directly to film with a PPC (electrostatic copier). A special coating is applied to the surface of the film so that continuous copying can be made with a PPC (electrostatic copier). Since it is double-sided, you can make a copy on either side.External width (mm) 210 External dimensions (mm) 297 Size A4 Material R-PET film Paper Quality Recycled material ratio / 40% R-PET film
- PLUS (Stationey) OHP sheet for inkjetPhotographs and graphs are clearly and vividly expressed. A presentation tool with clear colors and images that are highly appealing. Beautiful finish without bleeding even with full-color prints. It also supports the output of photographic images from digital cameras and photo CDs. Achieves quic... Read MoreFilm thickness (μm) 108(0.108mm) Outer Dimensions (mm) 210×297 Size A4 Specification One-sided printing Material Polyethylene terephthalate (PET)
- 3M OHP Films LBP Printer (40 Sheets)Used in color laser printers and color copiers. * The printer method is significantly different from black-and-white laser printing and plain paper copiers, and even the same manufacturer has different specifications depending on the model. Be sure to use the recommended film that matches your mo... Read MoreFilm thickness (μm) 100 Dimensions, Height x Width (mm) 297×210 Size A4 Specification No front and back Material PETfrom S$69.99Min. 2 days
- KOKUYO 100 sheets of transparenciesYou can copy and output directly to the film, and continuous copying is also possible. Since it is specially double-sided, copy output can be performed on either side.Dimensions, Width W x Depth D x Height H (mm) 302×15×214 Mass (g) 1000Discontinued