Information Protection Labels / Security Stickers
Information protection labels and security stickers are stickers and labels for hiding personal information. The blindfold label, used to protect important items during mailing, is a powerful type of security that can partially hide information and does not re-adhere once it is peeled off. There is also an inexpensive type of protective seal that can be re-attached to temporarily hide information. Anti-counterfeit paper is ideal for copy protection of confidential documents. When you copy a document printed on this paper, the hidden text COPY appears, so you can tell that you have copied it.
Other Related Pages
- TRUSCO Security sealWhen the label is peeled off, the words "opened" or "VOID" will appear on the sticker surface, so you can check the opening at a glance. * Convex letters leave sticky glue on the side where the sticker is affixed.Material Vinyl chloride (PVC) Type of Sign Adhesive type (adhesive seal) Mass (g) 19
- HISAGO An anti-opening seal that leaves no marks on the surfaceWhen you peel it off, the word "opened" will appear on the sticker, so you can tell that it has been opened. Prevents unauthorized use of equipment, prevents opening of doors and lids, and prevents information leakage. Since no peeling marks are left, it can be used directly for equipme... Read MoreThickness (mm) 0.14 (Seal only: 0.08) Basis Weight (g/m2) 175 Size A6
- Hikarishikou Privacy protection sealIt is a commonly used type that cannot be re-pasted. Once peeled off, the transparent film remains on the paper and cannot be reattached, so you can see that the information was peeked.
- HISAGO Blindfold security tapeYou can copy and fax with the sticker attached. Because it is a high-quality paper material, it can be torn and pasted to any length by hand. There are tape widths of 5 mm (for characters of about 14 points), 8 mm (for characters of about 22 points), and 12 mm (for characters of about 33 points),... Read MorePaper Tube Inner Dia. (mm) 30 Length (m) 5 Material High-quality paperfrom S$8.39Min. 2 days
- TRUSCO Security sealIt is a non-transfer type and leaves an opening mark on the seal body. (It does not remain on the object) When the label is peeled off, the letters "OPEN VOID" will appear on the sticker surface, so you can check the opening at a glance. Characters remain only on the label and do not st... Read More2018 Trusco page 6 2133 Mass (g) 19 Color Blue Specification Blue Display Items OPEN VOID Material Vinyl chloride (PVC) Type of Terminal Fitting Adhesive seal, pasting type
- AS ONE Sealing StickerIt is a seal type sealing tool, and when it is peeled off, an opening mark remains, so you can tell that it has been opened. You can fill in with a ballpoint pen, etc.Dimension (mm) 60×20 As ONE Part Number 8-1541-01 Material Polyester Color Redfrom S$67.99Min. 2 days
- HISAGO Simple information protection label 2 postcards (paper type)A re-adhesive type blindfold label with a tint block that does not allow the base to show through. Reasonable paper type. It can be peeled off cleanly and pasted again. Since it is about half the size of a postcard, information can be partially hidden. For temporary blindfolding when mailed. * Th... Read MoreThickness (mm) 0.20 (thickness of label only: 0.10) Basis Weight (g/m2) 176 Imposition 2 sides Trusco Part No. 856-0339 Size (mm) A6 (label size: 96 x 69) Color Tint blockfrom S$11.99Min. 2 days
- ELECOM Copy Counterfeit Prevention Paper, Original Identification, 100 Sheets, A4 Size, Personal Information Protection Law MeasuresPrinter-Adopts multi-print paper that can be used with any printer. Inkjet printers-Other color laser printers, monochrome laser printers, thermal transfer, copy machines, and word pros can be used for printing. When you copy, the characters "COPY" will appear. Looking for NO.X012 Ba... Read MorePaper Thickness (mm) 0.105 Paper Size 210×297mm Basis Weight (g/m2) 83.5 Color Gray Paper Multi print paperfrom S$12.99Min. 2 days
- HISAGO Blindfold labelIt is a blindfold label that can protect information by simply peeling off the label from the mount and attaching it to your postcard. It's about half the size of a postcard, so you can partially hide it. There are perforations on the mount so that each label can be separated. Since the surfa... Read MoreThickness (mm) 0.23 (thickness of label only: 0.12) Basis Weight (g/m2) 231 Imposition 8 faces Label Size (mm) 96×70 Size (mm) A4 Color Tint blockfrom S$16.99Min. 2 days
- HISAGO Simple information protection label Postcard whole surface (paper type)A re-adhesive type blindfold label with a tint block that does not allow the base to show through. Reasonable paper type. It can be peeled off cleanly and pasted again. This size is suitable for hiding the entire surface of a postcard. For temporary blindfolding when mailed. * This product does n... Read MoreThickness (mm) 0.20 (thickness of label only: 0.10) Basis Weight (g/m2) 176 Trusco Part No. 856-0338 Size (mm) A6 (label size: 96 x 142) Imposition One surface Color Tint blockfrom S$11.99Min. 2 days
- Hikarishikou Privacy protection seal for replyFor reciprocating postcards in which two transparent films are laminated. Since it can be pasted twice, it can be used for round-trip postcards.
- Safe-Run Safety Supplies Security sealWhen you peel it off, the letters [VOID] will appear, so you can check the opening at a glance. Once peeled off, it cannot be re-pasted. For preventing unauthorized opening, unauthorized use, and falsification of materials. * Convex characters will remain sticky on the surface where the sticker i... Read MoreQuantity (Sheets) 100 Material PET Color Silverfrom S$29.99Min. 2 days
- HISAGO Anti-open label for envelopeWhen you remove the label, the letters "VOID" will appear. Even paper envelopes can be peeled off without damaging the surface when opened. Suitable for sealing paper such as envelopes and documents. * Cannot be used for paper for inkjet printers. * Cannot be printed on this product. * ... Read MoreThickness (mm) 0.15 (thickness of label only: 0.10) Imposition 12 faces Basis Weight (g/m2) 176 Size (mm) Postcard (label size: 40 x 20) Color Silverfrom S$16.99Min. 2 days
- SANWA SUPPLY Blindfold seal that can be re-appliedIt is a sticker that is put on personal information, customer information, account number, and other information that you do not want to be seen by a third party to blindfold and prevent the information from being seen. * This product is a sticker only and does not come with a postcard. Since the... Read MoreThickness (mm) 0.182 (seal only 0.081) Paper Size 100×148mm Paper Thickness (g/m2) 193 (Seal only 88.1) Quantity 20 seats, 20 seals Imposition With one surface Sealing Area (mm) 90×138
- HISAGO Copy forgery prevention paper Floating character type both sidesIt is a paper with a natural tint block that is almost plain and the original is easy to see. When you make a copy, the letters "COPY" will appear, and you can distinguish between the original and the copy. With a solid thickness, it is ideal for important documents such as external con... Read MoreThickness (mm) 0.1 Size (mm) A4 Material High-quality paper Paper Quality High-quality paper Compatible Printer Laser inkjet (pigment / dye) / copier Imposition One surface Color Tint blockfrom S$24.99Min. 2 days
- HISAGO Copy forgery prevention paper Floating character typeWhen you make a copy, the letters "COPY" will appear, and you can distinguish between the original and the copy. For managing original documents and controlling copying and faxing. * This form does not guarantee that its use will prevent any tampering. * Depending on the condition of th... Read MoreThickness (mm) 0.09 Whiteness (%) 80 Size (mm) A4 Material High-quality paper Paper Quality High-quality paper Compatible Printer Laser inkjet (pigment / dye) / copier Imposition One surface Color Tint blockfrom S$21.99Min. 2 days
- HISAGO Information protection label for postcardsIt is an information protection label that can be attached to a round-trip postcard, sent, peeled off cleanly, and attached again when returned. An illustration is printed to reattach it to the entry surface and send it back so that the recipient can easily understand it when returning it. A silv... Read MoreLabel Size (mm) 92×66 Mass (g) 0.7 (label only) Paper size (width x height) (mm) 105 x 148 (A6 size)from S$14.99Min. 2 days
- SANWA SUPPLY Multi-type secret postcardThis postcard is used by printing personal information, customer information, account number, and other information that you do not want to be seen by a third party on the inside of the postcard card and then pasting it together. Once peeled off, it cannot be reattached, so security is kept high.... Read MoreWhiteness (%) (Paper) 100 Sealing Area (mm) 94 × 140 for bonding Material mat Paper Thickness (g/m2) (Paper) 157from S$13.99Min. 2 days
- SANWA SUPPLY Blindfold seal that can be re-appliedIt is a sticker that is put on personal information, customer information, account number, and other information that you do not want to be seen by a third party to blindfold and prevent the information from being seen. * This product is a sticker only and does not come with a postcard. Since the... Read MorePaper Thickness (g/m2) 193 (Seal only 88.1) Sealing Area (mm) 90×68 Thickness (mm) 0.182 (seal only 0.081) Paper Size 100×148mm Imposition With two sides Quantity 20 seats, 40 sealsfrom S$11.99Min. 2 days
- SANWA SUPPLY Security seal transparentOnce the sticker is attached and peeled off, the word "opened" remains on the peeled part, making it clear that the sticker has been opened. Recommended for products and files that you want to prevent opening, CD cases, and other items that you want to confirm opening. It can also be us... Read MoreThickness (mm) 0.07 Material Polyester filmfrom S$7.69Min. 2 days
- HISAGO Anti-opening labelWhen you remove the label, the words "Opened" will appear. Strong adhesive type suitable for use in plastic cases. For confirmation of unopened, opening prevention measures, tampering prevention measures, etc. * Cannot be printed on this product. * It is not suitable for envelopes and o... Read MoreThickness (mm) 0.16 (thickness of label only: 0.07) Imposition 12 faces Basis Weight (g/m2) 190 Size (mm) Postcard (label size: 40 x 20) Color Silverfrom S$19.99Min. 2 days
- HISAGO Blindfold label for postcardIt is a blindfold label that can protect information by simply peeling off the label from the mount and attaching it to your postcard. Since the surface has a tint block, no troublesome printing is required. Since the back of the label is black, the contents under the label cannot be seen through... Read MoreBasis Weight (g/m2) 231from S$16.99Min. 2 days
- HISAGO Information protection label for postcardsIt is an information protection label that can be attached to a round-trip postcard, sent, peeled off cleanly, and attached again when returned. An illustration is printed to reattach it to the entry surface and send it back so that the recipient can easily understand it when returning it. A silv... Read MoreLabel Size (mm) 92×66 Paper size (width x height) (mm) 105 x 148 (A6 size) Mass (g) 0.7 (label only)from S$59.99Min. 2 days
- HISAGO Seal to break when peeled offIt is a sticker that breaks and cannot be peeled off when you try to peel it off. It can be determined that the package has been opened with traces left. You can write notes with a ballpoint pen. Please use it for paper such as envelopes, glass, plastic, etc. Two sides are for cardboard boxes, et... Read MoreThickness (mm) 0.27 (0.10 for label only) Label Size (mm) 100×20 Paper size (width x height) (mm) 105×148(A6) Basis Weight (g/m2) 335 Imposition 5from S$19.99Min. 2 days
- HISAGO Blindfold security tape whiteThis tape allows you to temporarily hide the part of the document you want to hide when copying or faxing, making it difficult for the pasted shadows to appear. Since it is white, you can write letters from above. As it is a re-peelable type, it can be peeled off cleanly. As it is a paper materia... Read MoreMaterial High-quality paper Paper Tube Inner Dia. (mm) 25.4 Width (mm) 5 Color White Length (m) 5
- HISAGO Blindfold security tape whiteThis tape allows you to temporarily hide the part of the document you want to hide when copying or faxing, making it difficult for the pasted shadows to appear. Since it is white, you can write letters from above. As it is a re-peelable type, it can be peeled off cleanly. As it is a paper materia... Read MoreWidth (mm) 12 Material High-quality paper Length (m) 5 Color White Paper Tube Inner Dia. (mm) 25.4from S$9.59Min. 2 days
- HISAGO Copy forgery prevention paper Thick Mouth A4When you make a copy, the letters COPY will appear and you can distinguish between the original and the copy. For copy and counterfeit control! Since it is uncut, please print various tickets, stamp cards, coupon tickets, etc., and then cut and use! * It does not make the contents on the copy sid... Read MoreThickness (mm) 0.18 Basis Weight (g/m2) 157 Paper size (width x height) (mm) 210×297(A4)from S$11.99Min. 2 days
- SANWA SUPPLY Matte security sealOnce the sticker is attached and peeled off, the word "opened" remains on the peeled part, making it clear that the sticker has been opened. Recommended for products and files that you want to prevent opening, CD cases, and other items that you want to confirm opening. It can also be us... Read MoreThickness (mm) 0.07 Material Polyester filmfrom S$7.69Min. 2 days
- HISAGO Information protection label for postcardsIt is an information protection label that can be attached to a round-trip postcard, sent, peeled off cleanly, and attached again when returned. An illustration is printed to reattach it to the entry surface and send it back so that the recipient can easily understand it when returning it. A silv... Read MoreMass (g) 1.5 (label only) Paper size (width x height) (mm) 105 x 148 (A6 size) Label Size (mm) 92×140from S$59.99Min. 2 days
- KOKUYO Postcard blindfold labelJust stick it on a postcard to firmly guard important matters and personal informationPaper Thickness (mm) 0.118 Size A4 Paper Thickness (g/m2) 220from S$14.99Min. 2 days
- AI mark IM Personal Information Protection Label SUse it by pasting it on information that you do not want to see, such as personal information. Ideal for privacy and security measures. This is convenient when you make a mistake in pasting, or when you want to reconfirm and re-paste the contents after pasting. * For inkjet postcards, some adhesi... Read MoreWidth (mm) 90 Specification Re-peeling type (can be re-applied)from S$8.79Min. 2 days
- Hikarishikou Privacy protection seal Repeat correctionAn inexpensive privacy protection sticker that can be pasted and peeled off. Since it does not come off naturally, you can easily protect your personal information.from S$29.99Min. 3 days
- HISAGO Simple information protection labelA re-peelable type blindfold label. After pasting the label, you can protect the information and contents. You can peel it off cleanly and paste it again. Since the tint block is already printed, there is no need for troublesome printing. * This product does not guarantee that the contents of per... Read MoreThickness (mm) 0.18 (thickness of label only: 0.07) Basis Weight (g/m2) 187.6
- HISAGO Blindfold security tape whiteThis tape allows you to temporarily hide the part of the document you want to hide when copying or faxing, making it difficult for the pasted shadows to appear. Since it is white, you can write letters from above. As it is a re-peelable type, it can be peeled off cleanly. As it is a paper materia... Read MoreWidth (mm) 27 Color White Paper Tube Inner Dia. (mm) 25.4 Length (m) 5 Material High-quality paperfrom S$9.99Min. 2 days
- HISAGO Information protection label reapplying OK typeYou can attach a label to temporarily protect the information and contents, such as during mailing. You can peel it off cleanly and paste it again. Since the tint block is already printed, there is no need for troublesome printing. * This product does not guarantee that the contents of personal i... Read MoreThickness (mm) 0.22 (thickness of label only: 0.11) Basis Weight (g/m2) 187.6from S$149.90Min. 2 days
- HISAGO Trick! Clear FolderThe characters in the sandwiched document appear to be separated by a trick pattern that uses the optical illusion. Since it is not completely hidden, the owner can understand the contents. For peep prevention and security measures for documents such as personal information. It is the size that A... Read MoreThickness (mm) 0.2 Dimension (mm) 220×310 Material PP
- HISAGO Multi-printer forms Copy forgery prevention paper MetalCopy protection paper with a printed surface (front surface) processed into metallic silver (with tint block). When passed through a copier, scanner, or fax, the reading surface becomes black, making it difficult to read the contents. Helps prevent duplication of confidential documents. * Effects... Read MorePaper Thickness (mm) 0.087 Dimension (mm) 210×297 Size A4 verticalfrom S$76.99Min. 2 days
- SANWA SUPPLY Anti-skimming card (type that can be attached and removed)Dimensions, Width W x Depth D x Height H (mm) 84×53.5 Thickness (mm) 0.5from S$10.99Min. 2 days
- HISAGO Blindfold label A4 full surfaceA blindfold label that can protect various information and contents. Since the back of the label is black, the contents under the label cannot be seen through. You can print your favorite content on the surface. (Compatible with laser printers) Since it is an A4 full-face type, you can cut the la... Read MoreThickness (mm) 0.23 (only label 0.12) Paper size (width x height) (mm) 210×297(A4) Basis Weight (g/m2) 231from S$16.99Min. 2 days
- HISAGO Simple personal information protection postcard A4 2You can easily create a crimping postcard just by printing and pasting. It is a re-peelable type. Since it is A4 size (2 sides), you can make 2 postcards at a time. For DM and return postcards to customers * This product does not guarantee that the contents of personal information etc. will be co... Read MoreThickness (mm) 0.26 Finished dimensions (mm) 106 x 148 (postcard) Imposition 2 Size after perforation separation (mm) 210×148.5 Paper size (width x height) (mm) 210×297(A4) Basis Weight (g/m2) 218.3from S$33.99Min. 5 days