Cable Ties
Other Related Pages
- SANWA SUPPLY Cable ClampA cable clamp that can be adjusted according to the cable size. Adhesive tape and screwing can be used together in hot and humid places.Quantity (pieces) 10 Material 6 Nylon (flame retardant UL94V-2)
- SANWA SUPPLY cable tieWidth (mm) 2.5 Overall Length (mm) 101 Material 66 nylon (flame retardant UL94V-2)
- Toyomitsu 5 color binding bandAssorted binding band of red, black, yellow, blue, and white that can be selected and used You can bundle the cords by different colors depending on the connection destination and application at the time of electrical wiring etc. The bright and pop color makes it an accent or a place that is visi... Read MoreOperating Temperature Range (℃) -30~85
- ELECOM Unity magic bandYou can tie the cables together. Since it can be removed and reused, it can quickly respond to frequent cable relocations and expansions. A removable magic band. For organizing wiring around PCs, preventing cables from getting dirty, and organizing wiring in factories.Length (mm) 146 Width (mm) Maximum part: 22
Minimum part: 12 Material Polypropylene, nylon - ELECOM Name tag for cable"Do you know immediately what cable is connected to the OA tap?" By attaching a name tag to each cable, you can prevent the misfortune that you accidentally pulled it out and your computer went wrong. Can be rewritten as many times as you like. Uses a resin tie that can be removed as ma... Read MoreQuantity 4 pieces Included Accessories Mount 10 sheetsfrom S$7.69Min. 2 days
- ELECOM Cable Tie Belt with Display Space Cable TieCable tie band with display plate. It is possible to write the united contents on the display board. For organizing wiring around PCs, preventing cables from getting dirty, and organizing wiring in factories.Maximum Binding Diameter (Φmm) 23 Dimensions (Width W x Height H) (mm) 21×9 Thickness (mm) 1.0 Length (mm) 100 Flame Retardance UL94V-2 Width (mm) 2.5from S$6.39Min. 2 days
- SANWA SUPPLY OA threaderOverflowing cables can be bundled together. You can cut it to the required length. (With cutter) It is a simple binding type that just twists.Length (m) 20 Width (mm) 3 Material Iron wire, PVC
- ELECOM cable tie belt belt cable tieBundling is possible regardless of the shape of the cable or the size of the wire diameter. For organizing wiring around PCs, preventing cables from getting dirty, and organizing wiring in factories.
- SANWA SUPPLY Marker tieYou can identify the cable by attaching the attached identification sticker to the tag part of the marker tie. You can also write directly on the tag with oil-based magic.Included Accessories Identification seal Material Nylonfrom S$4.99Min. 2 days
- SANWA SUPPLY cable tieIt can be wrapped around a cable and bundled. You can easily cut it to the required length with scissors or a utility knife. The spiral shape allows you to put both ends of the cable where you need them.Material Polyethylenefrom S$8.19Min. 2 days
- SANWA SUPPLY Power cord holderA holder that allows you to wire the power cord neatly. It holds the power cord and can be fixed to a wall with double-sided tape.Material 66 nylon (flame retardant UL94V-2) Included Accessories Double-sided tape
- SANWA SUPPLY Cable Tie (Twisted)Just twist it with your finger to stop it. Cable tie for easy binding. * The number of cables that can be accommodated is a guide when a LAN (UTP) cable with a diameter of 5 to 6 mm is accommodated.Heat Resistance Temperature (℃) -40~85 Material Nylonfrom S$7.79Min. 2 days
- SANWA SUPPLY Power cord clamp (for 2P)A clamp that firmly fixes the 2P power cord. Holds the 2P power cord and can be fixed to a wall with double-sided tape. Hold down the 2P power cord without damaging it and fix it firmly.Dimensions, Width W x Depth D x Height H (mm) 14×19×9 Material 66 nylon (flame retardant UL94V-2) Suitable Model VFF, VCTFK (mainly 2P power cord) Performance (Connection) 8 x 4mm Mass (g) 0.8 Included Accessories Double-sided tape
- Hikari Colorful free thaiA binding material that can be freely shaped and used repeatedly. Steel (annealed) is used for the core material, and the resin coating is applied, so it has excellent durability. It can be widely used depending on ideas such as simple hangers and hooks as well as binding.Core Material Steel (annealed) Material (Cap) TPR (elastomer resin) Insulation TPR (elastomer resin)from S$2.49Min. 2 days
- CREW'S cable tieIt can be bound as many times as you like with polyester fiber material. Five colors of colorful cable ties can be sorted by color.Material Polyester fiber Width (mm) 20 Length (mm) 180
- SANWA SUPPLY Marker tieA marker tie that allows you to classify cables with an identification sticker. You can classify cables by attaching the attached identification sticker to the tag part of the marker tie. It is also possible to write directly on the tag with oil-based magic.Dimension (mm) 110×25 Maximum Binding Diameter (Φmm) 25 Included Accessories Identification seal Material Nylonfrom S$5.39Min. 2 days
- TMC Weatherproof tying bandA versatile long cable tie that can be used for electrical wiring, piping bundling, temporary fixing, etc. Since carbon grains are added, it has excellent durability and can be used outdoors. For fixing and bundling wiringOperating Temperature Range (℃) -30~85
- YAZAWA One-touch cable bandWith Velcro, you can easily and repeatedly bind.RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.69Min. 2 days
- SMARTVALUE Unity band whiteYou can easily unite!Specification JOINTEX original, sMART VALUE Material Nylon Type Use up Color Whitefrom S$4.79Min. 2 days
- SANWA SUPPLY Cable tubeThe overflowing cables can be neatly organized by storing them in the cable tube. The cable tube has slits so you can pull both ends of the cable out where you need them. Comes with a cable tie (equivalent to Sanwa Supply CA-609) that is convenient for positioning and fixing the cable tube.Length (m) 2from S$14.99Min. 2 days
- SANWA SUPPLY Telephone cable holder (standard)A holder that allows neat wiring of modular cables. You can hold the phone cable and fix it to a wall with double-sided tape.Material 66 nylon (flame retardant UL94V-2) Included Accessories Double-sided tapefrom S$5.69Min. 4 days
- SANWA SUPPLY Cable tubeThe overflowing cables can be neatly organized by storing them in the cable tube. The cable tube has slits so you can pull both ends of the cable out where you need them. Comes with a cable tie (equivalent to Sanwa Supply CA-609) that is convenient for positioning and fixing the cable tube.Length (m) 2from S$13.99Min. 2 days
- Sanwa Direct cable tieSince it is a free cut, you can cut it to your favorite size and use it.Width (mm) 16 Heat Resistance Temperature (℃) 180 Length (mm) 9000 Color Black Material Nylon 6from S$15.99Min. 5 days
- StarTech.com Hook-and-loop fastener/Easy installation/Removable/Adjustable & reusable/Strength for commercial use/Cut freely/Organize wires/Binding Magic band/Cable bundling Bore tape/Hook and LoopFor a variety of uses: Hook-and-loop fasteners that generate less dust than general nylon ties. Cut and tie cables to the length you need Reduce cable load: route cables where you need them, reduce stress on connectors and prevent damage Professional-strength tying tape Easy-to-use solution: tie ... Read MoreTape Width (mm) 19 Thickness (mm) 2.4 Material Nylonfrom S$18.99Min. 2 days
- TMC Cable tiesA versatile long cable tie that can be used for electrical wiring, piping bundling, temporary fixing, etc. For fixing and bundling wiringOperating Temperature Range (℃) -30~85from S$7.69Min. 8 days
- SANWA SUPPLY cable tieA cable tie that can be easily tied and does not loosen even after long-term use. The structure allows the cables to be easily bundled and does not loosen even after long-term use. You can also use it by fixing the cable to the legs or pillars of the desk. * CA-604N and CA-605N can be cut and adj... Read MoreMaterial 66 nylon (flame retardant UL94V-2)from S$3.89Min. 4 days
- StarTech.com Tie mount base (with adhesive sheet) Cable tie fixture (adhesive type) Pack of 100Quick fixing that does not require adhesive type mounting screws to fix nylon cable tiesfrom S$38.99Min. 5 days
- SANWA SUPPLY Telephone cable clampA clamp that firmly secures the telephone cable. You can hold the phone cable and fix it to a wall with double-sided tape. Hold down the 0.5 to 2 mm thick telephone cable without damaging it and fix it firmly.Performance (Connection) 5 x 2mm Material 66 nylon (flame retardant UL94V-2) Suitable Cable 0.5-2mm thick telephone cable Dimensions, Width W x Depth D x Height H (mm) 10×19×6 Included Accessories Double-sided tape Mass (g) 0.4from S$5.69Min. 5 days
- Sanwa Direct Cable accessoriesA set of 1 cable fall prevention, 2 types of cable holders x 2 each. Made of silicon, it can be put together without damaging the cable.Material Silicon Color White, blackfrom S$15.99Min. 5 days
- KOKUYO Security marker tie-up typeThe shuttle bag can be locked. Prevents unauthorized opening. You can write the design and date with an oil-based marker.Width (mm) 25 Length (mm) 96 Material PAfrom S$3.59Min. 4 days
- ELPA (Asahi Electric) Phosphorescent cable tieLuminescent type Various ways to use, convenient for easy bundlingOverall Length (mm) 150from S$3.89Min. 4 days
- ELPA (Asahi Electric) Colorful repeat tieRepeat type Easy to remove and can be reunitedWidth (mm) 5.6 Overall Length (mm) 108 Maximum binding inner diameter (Φmm) 25 Material 66 nylonfrom S$3.89Min. 4 days
- StarTech.com Cable bundle + spiral tube + 1.5 m + diameter 45 mm + cable insert includedCable Cord Organizer Expandable Coil Wrap Cable Insert Included Black. Cable binding spiral tube. A solution that allows you to easily organize your wiring. Wrap it around the cable to keep your workspace clean and at the same time protect your cords from wear. The tube size is 45mm in diameter x... Read Morefrom S$34.99Min. 11 days
- ELPA (Asahi Electric) Skeleton thaiSkeleton type Various ways to use, convenient for easy bundlingOverall Length (mm) 150from S$3.09Min. 14 days
- StarTech.com Cable bundle + spiral tube + 2.5m + diameter 25mm + cable insertCable Cord Organizer Expandable Coil Wrap Cable Insert Included Black. Cable binding spiral tube. A solution that allows you to easily organize your wiring. Wrap it around the cable to keep your workspace clean and at the same time protect your cords from wear. The tube size is 25mm in diameter x... Read Morefrom S$54.99Min. 5 days
- SANWA SUPPLY Cable tie (wide)Wide type cable tie that is tightly bound and easy to remove. * The number of cables that can be accommodated is a guide when a LAN (UTP) cable with a diameter of 5 to 6 mm is accommodated.Material 66 nylon (flame retardant UL94V-2)
- StarTech.com Cable bundle + spiral tube + 2.5 m + diameter 45 mm + cable insert includedCable Cord Organizer Expandable Coil Wrap Cable Insert Included Black. Cable binding spiral tube. A solution that allows you to easily organize your wiring. Wrap it around the cable to keep your workspace clean and at the same time protect your cords from wear. The tube size is 45mm in diameter x... Read Morefrom S$57.99Min. 2 days
- WAKI Tie and carry Cable tieNylon band for binding cords, etc.Material 66 nylonfrom S$4.39Min. 3 days