Cable Covers
Other Related Pages
- SANWA SUPPLY Cable CoverA cable cover for wiring to floor corners and walls. Compared to the conventional product, the capacity has been increased by 40%. A strong double-sided tape with cushioning properties has been attached to the back side. There are 3 holes for nails or screws on the bottom of the main body, and it... Read MoreLength (m) 1 Material PVC
- ELECOM Corner mallIt can be installed neatly on the wall and floor, and in the corner between walls. A corner-type cable mall that protects LAN cables wired to the floor and walls and can be neatly stored. By using a molding that covers the cable, it is possible to prevent disconnection troubles.Length (m) 1 Material PVC Color White
- ELECOM Floor molding Flat bend With double-sided tapeIt is a product that connects between malls. Made of ABS material, it has excellent durability. This is useful when two moldings are connected at a 90 degree angle. With double-sided tape. Please use LD-GAM47A together with LD-GA1407A (width 60mm) and LD-GAM57A together with LD-GA1507A (width 75m... Read MoreMaterial ABS Color Beigefrom S$5.99Min. 2 days
- ELECOM Flat mallWiring cables can be organized inconspicuously. A wallpaper-type flat mall that protects the LAN cable wired to the wall and can be stored neatly. Can store two LAN cables. Made of high-strength PVC, it protects the LAN cable from disconnection and prevents network troubles. It is a built-in type... Read MoreLength (m) 1 Material PVC
- TRUSCO Wiring cover connector lidCurved connecting parts for floor moldings. Easy to fit and install. For wiring protection on the floor.Material Vinyl chloride (PVC)from S$2.39Min. 2 days
- StarTech.com Flexible Tube for Cable Management / Cable BindingCommercial cable storage cover: Protect your cables with a stretchable binding tube to keep your wiring neat and tidy. Ideal for offices, computer desks, server rooms, home AV equipment, power cords, USB cables, etc. Wrap-in binding tube: Made of fabric that naturally wraps around the inserted ca... Read Morefrom S$38.99Min. 2 days
- TRUSCO Wiring cover connector baseCurved connecting parts for floor moldings. Easy to fit and install. Comes with double-sided tape. For wiring protection on the floor.Material Vinyl chloride (PVC)from S$2.39Min. 2 days
- YAZAWA Tube inner diameter 15mmYou can bundle the code together. Also known as spiral tube.Length (m) 1.5 Inner Diameter (mm) 15 Mass (g) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 5 days
- SANWA SUPPLY Cable CoverNumber of Capacity 3 cables Material PVC Dimension (mm) W15×D1000×H15from S$6.69Min. 2 days
- ELECOM Mall for floor T-branch with double-sided tapeIt is a product that connects between malls. Made of ABS material, it has excellent durability. This is convenient when connecting three moldings in a T shape. With double-sided tape. It is a product that connects between malls.Color Beige
- YAZAWA Tube inner diameter 12mmYou can bundle the code together. Also known as spiral tube.Length (m) 1.5 Inner Diameter (mm) 12 Mass (g) 50 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.69Min. 5 days
- SANWA SUPPLY Cable cover (square type)* The number of cables that can be accommodated is a guide when a LAN cable with a diameter of 5 to 6 mm is accommodated.Number of Storage (pieces) (LAN cable) 8 Inner Dimensions, Width W x Depth D x Height H (mm) 30×1000×13 Outer Dimensions, Width W x Depth D x Height H (mm) 33×1000×16 Color Brown Material PVCfrom S$18.99Min. 4 days
- YAZAWA Tube inner diameter 6 mmYou can bundle the code together. Also known as spiral tube.Length (m) 1.5 Mass (g) 29 Inner Diameter (mm) 6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.99Min. 5 days
- ELECOM Flat mallIt is a square shaped mall that protects cables wired on the floor and walls and can be neatly stored, as well as various cables such as LAN cables wired on the wall. Uses high-strength PVC material to protect cables wired on the floor from disconnections. Prevents network troubles, etc. We have ... Read MoreOverall Length (m) 1
- YAZAWA F1 mall with fixing tapeIdeal for wiring walls and floors that cannot be hit with nails.Mass (g) 115 Outer Width (mm) About 17 Inner Width (mm) About 8.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.79Min. 5 days
- YAZAWA Tube inner diameter 9mmYou can bundle the code together. Also known as spiral tube.Length (m) 1.5 Mass (g) 38 Inner Diameter (mm) 9 RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.39Min. 5 days
- NEGUROSU DENKO Low voltage cable connection insulation protection cover Rainproof typeInsulation and protection of the connection part can be done easily and surely. [JISC0920IPX3 equivalent (rainproof type)] Workability can be improved and connection parts can be stabilized. The electrical performance conforms to the JCAA (Japan Electric Power Cable Connection Technology Associat... Read MoreMaterial Soft vinyl conboundfrom S$43.99Min. 2 days
- YAZAWA F3 mall with fixing tapeIdeal for wiring walls and floors that cannot be hit with nails. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the deliver... Read MoreMass (g) 175 Inner Width (mm) About 16.4 Outer Width (mm) About 26 RoHS directive (corresponding to 10 substances) Correspondence Color Off whitefrom S$5.39Min. 5 days
- TRUSCO Wiring cover connector (connection type)It is a connecting part of the floor molding. Easy to fit and install. For wiring protection on the floor.Material Vinyl chloride (PVC)from S$2.79Min. 3 days
- NEGUROSU DENKO Low voltage cable connection insulation protective coverInsulation, waterproofing, and protection of connections can be done easily and reliably in a short time. [JIS C0920 IPX8 equivalent (Furukawa standard)] All you have to do is wrap the insulation sheet and cover. Since the finish after construction is slim, it does not take up space. The cover is... Read Morefrom S$39.99Min. 19 days