Connector Caps
Other Related Pages
- ELECOM Outlet Cap for Power Tap, 2P, 3P, 5 Pieces, Safety, Fire Prevention, Dust PreventionIt is effective in preventing dust from entering the outlet, which can cause fires, and to prevent small children from getting electric shocks by mischiefing the outlet. It can be used with both 2-pin and 3-pin sockets. Protect the outletQuantity (pieces) 5
- MonotaRO Protective cap USB (A) for female Without knobProtects unused USB Type A connectors from damage, dirt and dust. It can be used as a USB connector for USB hubs, personal computers and peripheral devices. It is a product that complies with the RoHS directive. * This product is for equipment. It cannot be used for cables. * This product is a ge... Read MoreMass (g) 1 piece: 0.25 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Type For USB type A female Dimensions, Width W x Depth D x Height H (mm) W13×D9.8×H6.5 Specification Without knob
- MonotaRO Protective Cap for USB(A) Female with Tab HandleA type with a knob that is easy to insert and remove. Protects unused USB Type A connectors from damage, dirt and dust. It can be used as a USB connector for USB hubs, personal computers and peripheral devices. It is a product that complies with the RoHS directive. For USB Type A Female * This pr... Read MoreMass (g) 1 piece: 0.5 Material ABS resin Type For USB type A female Dimensions, Width W x Depth D x Height H (mm) W13.1×D16.4×H7.0 Specification With knob
- SANWA SUPPLY USB Connector CapProtects unused USB connectors from dust. A type with claws that is easy to pick up.Material ABS resin Mass (g) About 0.5 Size (mm) 13.1×16.4×6.5
- SANWA SUPPLY USB connector coverProtects the connector from dust. It can also be used to protect connectors such as for USB flash.Type For USB A connector Dimensions, Width W x Depth D x Height H (mm) 14.1×12.8×6.5 Material PE (polyethylene)
- MonotaRO Protective Cap for RJ-45 LAN without Tab HandlePrevents unused connectors from damage, dirt and dust. It can be used for hubs, routers, PC Ethernet ports, etc. It is a product that complies with the RoHS directive. For RJ-45 LAN * This product is for equipment. It cannot be used for cables. * This product is a general-purpose product, and its... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Type For RJ-45 LAN connector Specification No knob Mass (g) One piece: 0.8 Dimensions, Width W x Depth D x Height H (mm) W13.8×D10.8×H11.2
- SANWA SUPPLY USB connector capProtects unused USB connectors from dust. Clawless type for A connector. Compliant with the RoHS directive. It also prevents data from being extracted. * Since there is no knob, it cannot be easily removed.Type For USB A connector (without pawl) Quantity 20 Dimensions, Width W x Depth D x Height H (mm) 13×12×6.5 Material PP
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.Type For mini pin jack Quantity 6
- SANWA SUPPLY HDMI connector capProtects unused HDMI connectors and protects them from dirt and dust. For the connector cover on the HDMI device sideType For HDMI connector Dimensions, Width W x Depth D x Height H (mm) 15.1×13×7.3 Material PEfrom S$5.99Min. 2 days
- SANWA SUPPLY Connector CoverProtects the connector from poor contact due to dust.Material PE (polyethylene)from S$4.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE USB connector cover KPS seriesA dustproof cap cover that covers the USB (male).Color Natural
- SANWA SUPPLY USB connector capProtects unused USB connectors from dust. Clawless type for A connector. Compliant with the RoHS directive. It also prevents data from being extracted. * Since there is no knob, it cannot be easily removed.Dimensions, Width W x Depth D x Height H (mm) 13×12×6.5 Type For USB A connector (without pawl) Material PP Quantity 6from S$5.59Min. 2 days
- SANWA SUPPLY USB connector capProtects unused USB connectors from dust. Clawless type for B connector.Dimensions, Width W x Depth D x Height H (mm) 11×8.9×10 Quantity 6 Type For USB B connector (without pawl) Material PPfrom S$4.69Min. 2 days
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.Type For LAN connector (RJ-45)
- SANWA SUPPLY SD card slot capSD card slot cap that protects the SD card slot of PCs and digital cameras from dust * This product is not an SD card. There is no recording function.Quantity 6 Type For SD card slot Material ABS resin Dimensions, Width W x Depth D x Height H (mm) 24×32.2×2from S$6.99Min. 2 days
- SANWA SUPPLY Display port connector capProtects the DisplayPort connector from dust when not in use. Contains 6 Protects the display port from dust.Dimensions, Width W x Depth D x Height H (mm) 19.1×7.2×13.9 Suitable Terminal Dedicated to DisplayPort male connector Set Contents 6 pieces Material PE Mass (g) 0.2from S$7.59Min. 2 days
- SANWA SUPPLY HDMI connector coverProtects unused HDMI connectors and protects them from dirt and dust. On the connector cover of the HDMI cableType For HDMI cable connector Dimensions, Width W x Depth D x Height H (mm) 16×13.5×6.5 Quantity 6 Material PEfrom S$5.89Min. 2 days
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.from S$19.99Min. 2 days
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.Quantity 20 Type For pin jack
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.from S$15.99Min. 2 days
- SANWA SUPPLY USB connector coverProtects unused USB connectors from dust.Dimensions, Width W x Depth D x Height H (mm) 10.3×13.5×9.3 Type For USB B connector Material PE (polyethylene)from S$4.69Min. 2 days
- YAZAWA USB capSince one package contains 6 pieces, it can be used for many USBs. With a knob, it can be easily removed.Dimensions, Width W x Height H x Depth D (mm) 15×7×9 Mass (g) About 2 (6 pieces) Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 2 days
- SANWA SUPPLY Optical audio terminal connector capProtects the optical audio terminal connector from dust. A type with claws that is easy to pick up.Type For optical audio connector Quantity 6 Material ABS resin Dimensions, Width W x Depth D x Height H (mm) 8×14.6×8from S$4.69Min. 4 days
- Sanwa Direct Cable connector protective coverAttach it to the connector part of the Lightning cable and microUSB cable to protect it from damage or disconnection at the base of the connector. It can be easily installed by sandwiching the cable between the parts and covering it with a cap.Number of Capacity 1 cable Length (mm) 14.6 Width (mm) 28.5 Color Gray, white boots / gray cap / white Instruction Manual Yesfrom S$18.99Min. 5 days
- SANWA SUPPLY eSATA connector capA connector cap that protects unused eSATA connectors from dust. * Not for cables.Material ABS Quantity 6 Type For eSATA connector Dimensions, Width W x Depth D x Height H (mm) 19×11.5×7from S$3.99Min. 4 days
- SANWA SUPPLY USB3.0microB connector capConnector cap that protects unused USB 3.0 microB connectors from dust and oxidationDimensions, Width W x Depth D x Height H (mm) 14.4×4.8×2.8 Material TPE (thermoplastic elastomer) Type For USB3.0 microB female connector Quantity 6from S$7.29Min. 4 days
- SANWA SUPPLY Port lockIt has a security lock function that locks the fiber optic port and prevents unauthorized access to the network by a third party. It can be removed with the dedicated release lock key. Prevents dust from entering LC ports such as LAN hubs. LC port lock that locks the fiber optic port and prevents... Read MoreApplicable connector For LC port Set Contents LC port lock x 10, lock release key x 1from S$46.99Min. 5 days
- SANWA SUPPLY Connector lockAttach it to an optical fiber cable to prevent the cable from coming off. It also has a security lock function that prevents unauthorized access and misuse of the network by preventing insertion and removal by a third party. It can be removed with the dedicated release lock key. Prevents dust fro... Read MoreApplicable connector LC connector (duplex)from S$46.99Min. 5 days
- Shinwa Sangyo Connector cover + RJ-45 + female + dustproof cover for connectorDustproof cover Prevents unused connectors from damage and dust. For RJ-45 female connector Compatible with RJ-45 connectors for LAN. With handle It can be easily attached and detached because it has a handle. Single item package It is a single item package that you can purchase in small quantiti... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Suitatible Connector RJ-45 femalefrom S$0.93Min. 7 days
- TAKACHI ELECTRONICS ENCLOSURE HDMI connector dustproof plugIt is a dustproof plug.Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 5 days
- Shinwa Sangyo Connector coverPrevents unused connectors from damage and dust. It corresponds to the female connector on the host side and device side of the USB Type-C specification. It is a handleless type with no extra protrusions. It protects terminals that are not normally used. * The product is a consumer product for th... Read MoreColor Black Suitatible Connector USB Type-C femalefrom S$4.69Min. 7 days
- TAKACHI ELECTRONICS ENCLOSURE USB protection cover USBC seriesA dustproof cover that protects the USB outlet (USB female connector). It can be easily inserted just by inserting it with a plug type. * If you frequently remove the product, select the type with a handle.RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Sangyo Female connector cover for USB2.0 B● Compatible with USB 2.0 B type female connector USB B type connectors. ● With handle It can be easily attached and detached because it has a handle. ● Single item package It is a single item package that you can purchase in small quantities as much as you need. * We do not guarantee the operati... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Suitatible Connector USB2.0 B type femalefrom S$1.29Min. 6 days
- TAKACHI ELECTRONICS ENCLOSURE HDMI connector coverIt is a connector cover.Color Black RoHS directive (corresponding to 10 substances) Correspondence Material PEfrom S$2.99Min. 5 days
- OHM ELECTRIC USB port coverIt is used to protect the USB port from scratches and dirt. Easy to install.Material ABSfrom S$4.69Min. 6 days
- Nippon Seisen Wiring access + RJ45 plug protection cap / blackRJ45 protective cap Contains 100 pieces.Color Blackfrom S$98.99Min. 8 days
- Shinwa Sangyo Connector Cover USB TYPE-C 5 Pieces (For Male Type Connector)Dustproof Protective Cover for USB TYPE-C Male Connector Protects the connector of the flash drive and cables that are exposed for charging from damage, dust, and short circuits. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of produ... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Suitatible Connector USB TYPE-C male
- StarTech.com 100 Pack RJ45 Dust Covers - Reusable RJ45 Blanking Plug / Dust Cap - Ethernet/LAN Port Protector/ Blocker - Snap-In RJ45 Female Jack Protective Cover for Hubs Switches RoutersConnector cap for standard RJ45 / LAN port. Protects unused ports from dust and dirt. A pack of 100 that can secure sufficient maintenance stock for server rooms and network closets. <Protection of network devices> This port cap attaches to an available RJ-45 port on a switch, router, serve... Read Morefrom S$44.99Min. 2 days
- SANWA SUPPLY AV jack capProtects AV equipment connectors from dust and oxidation.Quantity 6 Type For HDMIDiscontinued