PC Cooling Supplies
- ELECOM Cooling stand Laptop stand Angle variable stand Aluminum large fan 15.4 to 17 inches compatibleQuiet and equipped with 4 levels of angle adjustment, ideal for office use. An angle-adjustable, strong-cooling type notebook PC cooler that achieves a cooling effect of up to approximately 10 ° C.Rotation Speed (Fan) 800 ± 200RPM Function (Wind power switching) 2 stages Outer Dimensions, Width W x Depth D x Height H (mm) 390 x 290 x 33 (excluding cable) Current Consumption (mA) 420 Rated Voltage (V) 5 Warranty Period 6 months Material ABS, aluminum Noise Level (dB(A)) About 30 Maximum Airflow (CFM) About 70 Mass (g) Approximately 785 (excluding cable) Power Supply Bus power Suitable Models PC with USB interface Color Silver Included Accessories power cable
- SANWA SUPPLY Laptop Cooling PadWe use high-grade materials that are used as cooling materials for plasma displays. It has extremely high thermal conductivity and efficiently dissipates heat from mobile devices. Simply attach it to a hot part such as a CPU to efficiently dissipate heat. Due to its small size, it can be attached... Read More
- ELECOM Cooling stand Laptop stand Stand Large fanQuiet and stable, ideal for desk work. A quiet / strong cooling type notebook PC cooler that achieves a cooling effect of up to approximately 10 ° C.Rotation Speed (Fan) 800 ± 200RPM Function (Wind power switching) stepless Current Consumption (mA) 420 Rated Voltage (V) 5 Warranty Period 6 months Material ABS Noise Level (dB(A)) About 30 Maximum Airflow (CFM) About 70 Color Black Power Supply Bus power Suitable Models PC with USB interface Included Accessories power cable
- ELECOM Cooling stand Laptop stand Stand Aluminum large fan x 2 Boost mode installed 15.4 to 17 inch compatibleEquipped with a blast mode that instantly cools the PC. A highly durable and extremely cold type notebook PC cooler that achieves the highest level of cold leg performance at a maximum of approximately 13 ° C.Rotation Speed (Fan) 1300 ± 200RPM Function (Wind power switching) stepless Outer Dimensions, Width W x Depth D x Height H (mm) 405 x 280 x 64 (excluding cable) Current Consumption (mA) 460 Rated Voltage (V) 5 Warranty Period 6 months Material ABS, aluminum Maximum Airflow (CFM) About 115 Noise Level (dB(A)) About 41 Mass (g) Approximately 1530 (excluding cable) Color Black Power Supply Bus power Suitable Models PC with USB interfacefrom S$109.90Min. 2 days
- ELECOM Cooling stand Laptop stand Stand Small bar 12.1 to 17 inches compatibleThin and compact, clean and cool. A thin and compact notebook PC cooler that achieves a cooling effect of up to approximately 8 ° C.Rotation Speed (Fan) 3000 ± 300RPM Function (Wind power switching) stepless Current Consumption (mA) 250 Mass (g) 283 (excluding cable) Rated Voltage (V) 5 Warranty Period 6 months Material ABS Maximum Airflow (CFM) About 24 Noise Level (dB(A)) About 28 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 297 x 110 x 36 (excluding cable) Color Black Power Supply Bus power Suitable Models PC with USB interface Included Accessories power cable
- OWLTECH DC fan for caseOwltech Original Case Fan 12cm 25mm Thickness Quiet and long-life 2-ball bearings are used. Unlike the sleeve type, which comes into contact with the rotating shaft on the surface, the bearing type comes in point contact. Therefore, there is little friction and accuracy is maintained, so the effe... Read MoreWarranty Period 1 year Dimension (mm) 120×120×25 Service Life 50000 hours (25 ° C) Cable Length (mm) 800+100 RoHS directive (corresponding to 10 substances) Correspondence Connector Shape FAN3Pin + Peripheral 4Pin Included Accessories Mounting screw x 4 Specification With ribsfrom S$19.99Min. 5 days
- OWLTECH DC fan for caseOwltech Original Case Fan 6cm10mm Thickness Quiet and long-life 2-ball bearings are used. Unlike the sleeve type, which comes into contact with the rotating shaft on the surface, the bearing type comes in point contact. Therefore, there is little friction and accuracy is maintained, so the effect... Read MoreWarranty Period 1 year Maximum Airflow (CFM) 16.1(0.46m3/min) Maximum Static Pressure (mmH 2 O) 2.54 Noise Level (dB(A)) 30 Connector Shape 3pin + peripheral 4pin with rib Rotational Speed (min -1 [rpm]) 4000 Service Life 50000 hours (25 ° C) Cable Length (mm) 600+100 Dimension (mm) 60×60×10 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting screw x 4 Specification With ribsfrom S$13.99Min. 2 days
- Miyoshi Laptop Stand Standard TypeIf a personal computer causes thermal runaway, it may lead to a decrease in performance and product life. This product is a cooling stand that can easily take measures against heat generation of a personal computer just by installing it. A silent fan with a large diameter of 12 cm is installed in... Read MoreSuitable Size 11.6 inches to 15.6 inches Fan Diameter (cm) 12 standard noise (dB) 23 Power Consumption (mA) 350 Body dimensions (width W x height H x depth D) (mm) 350×50×295 Mass (g) 445 USB Cable Length (cm) 60 Rotational Speed (min -1 [rpm]) 900(±10%) Color Black Conform to PC up to 5kg fan Sleeve bearing Power Supply USB DC 5Vfrom S$27.99Min. 2 days
- 3R Solution keeece low desk with laptop coolerTwo fans are built into the PC stand. It lowers the temperature of the notebook PC placed on it and prevents thermal runaway of the PC due to hot weather or long working hours. The angle of the PC stand can be adjusted in 4 steps from the flat state. The table legs also expand and contract, allow... Read MoreOperating Current (A) 0.26 Input Voltage (V) 5 Mass (g) About 1490 Folding dimensions (mm) Approximately 285 x 316 x 36 Working surface dimensions (mm) Approximately 560 x 316 Specification Number of fans: 2from S$76.99Min. 5 days
- Sanwa Direct coolerA notebook cooler with an aluminum body that is beautiful, stylish, and has excellent thermal conductivity. The non-slip structure allows you to use your laptop in a stable manner. It is quiet and has low vibration, so it does not get in the way of work.Cable Length (m) 0.7 Set Contents cablefrom S$55.99Min. 5 days
- SANWA SUPPLY cooler padEquipped with a large fan with a diameter of 20 cm, it can be cooled very strongly. It has a FAN control that can adjust the air volume. USB connection does not require an AC adapter. It has an ON/OFF switch that allows you to turn it off when you don't need it. 3 levels with height adjustmen... Read MoreCable Length (m) 0.8 Dimensions, Width W x Depth D x Height H (mm) 200 x 200 x 18 (fan) Noise Level (dB(A)) 28 Maximum Airflow (CFM) 50 Cable Length (mm) 75+10 Rotational Speed (min -1 [rpm]) 750 (fan) Specification Fan quantity: 1 piece Power Supply Power supply from USB port (DC5V 330mA) Set Contents USB cable x 1from S$109.90Min. 5 days
- Ainex Thermal pad for M.2 SSDHigh thermal conductivity pad sized for M.2 SSD. It has high thermal conductivity and is highly effective in heat dissipation. Recommended for upgrading or replacing damaged genuine motherboard pads. Suitable for low pressure environments. It has adhesive strength and sticks to the object. Glacia... Read MoreThermal Conductivity (W/mk) 13 Dimensions, Width W x Depth D x Height H (mm) 21×71×1.2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- NBROS JAPAN Router cooling stand with USB fanUSB fan cooling stand for small devices The width of the stand size can be adjusted in 3 steps. Equipped with a rubber spacer for efficient cooling and suppression of micro-vibration. Uses a dual ball bearing fan. Achieves rigidity with 1.6 mm thick iron Equipped with a fan guard to prevent entan... Read MoreRated Current (A) 0.20 Cable Length (cm) 100 Rotational Speed (min -1 [rpm]) 1500 Dimension (mm) 180 x 56 x 160, fan: 120 x 120 x 25 Noise Level (dB(A)) 24.8 Maximum Airflow (CFM) 49.24 Rated Voltage (V) 5 Mass of Main Unit (g) 520 Expected life (hours) 70000 Bearing type Dual ball bearing Wind Pressure (mmAq) Static pressure: 1.39from S$47.99Min. 2 days
- Miyoshi Laptop Stand 2 FansIt is a stand that allows you to install a notebook PC for comfortable operation and cooling with a large fan. If the computer itself gets hot, it will lead to a decrease in performance and product life. You can prevent the accumulation of heat by floating the notebook PC from the desk and blowin... Read MoreSuitable Size 11.6 inches to 15.6 inches Fan Dimensions, Width W x Height H x Depth D (mm) 140×140×15 standard noise (dB) 23 Body dimensions (width W x height H x depth D) (mm) 270×33×370 Mass (g) 780 Rotation Speed 800rpm +/- 10%RPM Service Life About 17500 Power Supply DC5V + 0.4A (powered from USB terminal) Bearing Sleeve bearing Terminal USB + A port + female x 2 Conform to Up to 5 kg
- SANWA SUPPLY cooler pad16cm large fan for super strong cooling. It has a simple design with an aluminum body that has a high heat dissipation effect. It has a FAN control that can adjust the air volume. 6 levels with height adjustment function. Since it has a USB port for relay, it can be used without crushing the USB ... Read MoreCable Length (m) 0.5 Noise Level (dB(A)) 32 Dimensions, Width W x Depth D x Height H (mm) 350 x 255 x 26, 160 x 160 x 18 (fan) Cable Length (mm) 50±10 Mass (g) 650 Rotational Speed (min -1 [rpm]) 900 (fan) Rated Capacity DC5V/300mA Specification Fan quantity: 1 piece Set Contents USB cable x 1from S$67.99Min. 5 days
- OHM ELECTRIC Laptop CoolerQuiet cooling supports comfortable work on a PC Equipped with two large-diameter fans with a diameter of 140 mm with LEDsDimension (mm) (Fan) 140 × 140 × 20 Cable Length (mm) About 600 LED Blue LED * Cannot be turned off Material Iron, ABS resin Terminal USB A port x 2 (USB 2.0)from S$36.99Min. 2 days
- Green House Laptop CoolerA laptop cooler that cools the laptop from the bottom and alleviates the internal temperature rise. Uses a metal plate with high heat dissipation. A large 120mm fan provides both quietness and cooling performance. Quiet performance of 23.8dBA. Equipped with a USB port that does not occupy the USB... Read MoreOperating Temperature Range (℃) -10~70 Fan Dimensions, Width W x Height H x Depth D (mm) 120×18×120 Current Consumption (mA) 150 Noise Level (dB(A)) 23.8 min Operating humidity (% RH) 35 to 85 (no condensation) Maximum Airflow (CFM) 36.8 Rated Voltage (V) 5 (supplied from USB port) Warranty Period 6 months Allowable Load (kg) About 11 Mass (g) About 619 Rotational Speed (min -1 [rpm]) Fan: 1300 ± 10% Included Accessories USB port (female) cap, warranty cardfrom S$48.99Min. 2 days
- Artec PC tablet cooling standUltra-quiet cooling! Prevents speed drop and malfunction due to heat. Compatible with PCs and tablets up to 12.3 inches.Dimensions (cm) 33.8×29×4 Material ABS, iron Set Contents Body x 1from S$24.99Min. 4 days
- Sanwa Direct coolerA notebook PC cooler that uses the power of a Peltier element to cool notebook PCs instantly. A notebook cooler with an aluminum body that is beautiful, stylish, and has excellent thermal conductivity. By turning on the switch, the Peltier element cooling sheet cools down quickly. It is a silent ... Read MoreCable Length (m) 1.5 Rotational Speed (min -1 [rpm]) 2800±10% (fan) Power Supply 5V/1.5A Warranty Period 6 months from date of purchase Mass (g) About 560 Included Accessories USB power cable (AC) (approx. 1.5m)from S$99.90Min. 6 days
- SANWA SUPPLY cooler padPress the TURBO button to increase the fan speed for super powerful cooling. Equipped with two 12cm large fans. It has a FAN control that can adjust the air volume. USB connection does not require an AC adapter. It has an ON/OFF switch that allows you to turn it off when you don't need it. 2 ... Read MoreCable Length (m) 0.8 Dimensions, Width W x Depth D x Height H (mm) 120 x 120 x 18 (fan) Rotational Speed (min -1 [rpm]) 1400, turbo / 1650 (fan) Noise Level (dB(A)) 32 Dimension (mm) 400×330×55 Cable Length (mm) 75±10 Maximum Airflow (CFM) 80, turbo/110 Mass (g) 822 Rated Capacity DC5V/720mA Specification Fan quantity: 2 Set Contents USB cable x 1from S$129.90Min. 5 days
- SANWA SUPPLY cooler padEquipped with a large fan of 12 cm. It has a FAN control that can adjust the air volume. USB connection does not require an AC adapter. It has an ON/OFF switch that allows you to turn it off when you don't need it. 3 levels with height adjustment function.Cable Length (m) 0.595 Dimensions, Width W x Depth D x Height H (mm) 120 x 120 x 18 (fan) Noise Level (dB(A)) 29 Dimension (mm) 382×260×34 Maximum Airflow (CFM) 43 Cable Length (mm) 59.5±5 Mass (g) 600 Rotational Speed (min -1 [rpm]) 900 (maximum 1400) (fan) Rated Capacity DC5V/300mA Specification Fan quantity: 1 piecefrom S$73.99Min. 5 days
- Miyoshi 2WAY 6FAN notebook PC stand full cooling type6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and... Read MoreSuitable Models 11.6 to 15.6 inch laptop fan speed (min-1[r.p.m]) 2100+/-10% Warranty Period 6 months from date of purchase fan 6 units Main Unit Dimensions, Width W x Depth D x Height H (mm) About 360 x 255 x 27 Fan Dimensions, Width W x Height H x Depth D (mm) About 60 x 60 x 15 Mass of Main Unit (g) About 790 Noise level Fan: <32dBA Service Life Fan: about 10000 hours Bearing Sleeve bearing Allowable Load (kg) Up to 3 Supported OS Windows 11/10, macOS 10.10 or laterfrom S$56.99Min. 5 days
- Miyoshi Laptop Stand 2 Fans with CastersIt is a stand that allows you to install a notebook PC for comfortable operation and cooling with a large fan. If the computer itself gets hot, it will lead to a decrease in performance and product life. You can prevent the accumulation of heat by floating the notebook PC from the desk and blowin... Read MoreSuitable Size 11.6 inches to 17 inches Fan Dimensions, Width W x Height H x Depth D (mm) 140×140×15 standard noise (dB) 23 Body dimensions (width W x height H x depth D) (mm) 270×38×360 Mass (g) 800 Rotation Speed 800rpm +/- 10%RPM Service Life About 17500 Bearing Sleeve bearing Terminal USB + A port + female x 2 Conform to Up to 5 kgfrom S$55.99Min. 2 days
- Ainex sheet heat conductive gelIt has high thermal conductivity and is highly effective in heat dissipation. Adheres to finely uneven surfaces with excellent flexibility and adhesiveness, and does not create an air layer on the contact surface. Excellent electrical insulation and flame resistance. Can be used in a wide tempera... Read MoreThermal resistance value (℃ / W) 0.06 Dimensions, Width W x Depth D x Height H (mm) 35×35×0.5 Thermal Conductivity (W/mk) 6.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.99Min. 5 days
- Hirano Corp. smartphone cool fanA smartphone cool fan that suppresses heat generation of smartphones and helps prevent breakdowns and deterioration. Just attach it directly to your smartphone with a suction cup, and it will cool your smartphone at about 8000 rotations per minute. It is useful in various situations such as charg... Read MorePower Consumption (W) 1 Material ABS、PVC Cable Length (m) About 1 Mass (g) About 30 Sound Pressure Level (dB) About 40 Dimensions, Width W x Depth D x Height H (mm) About 70 x 70 x 25 Rotational Speed (min -1 [rpm]) About 8000 Power Supply USB power DC5Vfrom S$7.69Min. 5 days
- WEZONE Laptop stand with cooling fan 2 stagesStand with 6 fans. Strong cooling and ultra-quiet It can effectively prevent your laptop computer from slipping down, and it has excellent stability. It supports correct posture during desk work. The USB cable is braided, durable and easy to store. No type and pattern with LED light with blue lig... Read MoreOutput (W) 4.25 Stand 7 steps adjustable Current (mA) 850±10% Dimension (mm) About 360 x 255 x 27 Mass (g) About 840 Color Black Voltage (V) DC5 Fan speed (rpm) Max 2700/min±10% Allowable Load (kg) Up to 15from S$43.99Min. 5 days
- WEZONE Gaming laptop stand with cooling fan, 2 levels, with multi-LED lightsStand with 6 fans. Strong cooling and ultra-quiet It can effectively prevent your laptop computer from slipping down, and it has excellent stability. It supports correct posture during desk work. The USB cable is braided, durable and easy to store. No type and pattern with LED light with blue lig... Read MoreOutput (W) 4.25 Stand 7 steps adjustable Current (mA) 850±10% Dimension (mm) About 360 x 255 x 27 Mass (g) About 840 Color Black Voltage (V) DC5 Fan speed (rpm) Max 2700/min±10% Allowable Load (kg) Up to 15from S$56.99Min. 5 days
- Ainex thermal padIt has high thermal conductivity and is highly effective in heat dissipation. Suitable for low pressure environments. It has adhesive strength and sticks to the object. GlacialTech Inc. TCP130 * Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with p... Read MoreThermal Conductivity (W/mk) 13 Dimensions, Width W x Depth D x Height H (mm) 40×40×0.5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 5 days
- Green House Notebook cooler with USB port 14cm large fanNotebook PC cooler with a large 14 cm fan and excellent quietness Quiet design with a minimum of 23 dBA Equipped with a USB port that does not occupy the USB portOperating Temperature (℃) 0~60 fan 1 piece Fan Dimensions, Width W x Height H x Depth D (mm) 140×18×140 Interface 2 x USB 2.0 A Type ports Noise Level (dB(A)) 23~30 Operating Humidity (%) 35 to 85 (no condensation) Air Flow 37~60.5CFM Transfer Speed (Mbps) 480(USB2.0)、12(USB1.1) Rated Voltage (V) 5 (supplied from USB port Mass (g) 710 Rotational Speed (min -1 [rpm]) 800~1350 Allowable Load (kg) About 10Discontinued
- SANWA SUPPLY Laptop Cooler PadWhen you press the turbo button, the fan speed increases and the air volume increases about 1.3 times. You can cool your laptop quickly. * Comparison with the maximum air volume when this product is normal. It is equipped with two large 12 cm fans. Comes with a fan control that can adjust the air... Read MoreAir Flow (Maximum) 80CFM (Turbo / 110CFM) Fan Speed 0-1400r.pm (turbo time / 1650r.pm) Noise Level (dB(A)) 0~32 fan 2 pieces Dimensions, Width W x Depth D x Height H (mm) 400×330×55 Mass (g) 822 Cable Length (m) About 0.8 (± 10mm) Rated Capacity DC5V 720mADiscontinued
- SANWA SUPPLY Notebook cooler padNoise Level (dB(A)) 29 Maximum Airflow (CFM) 43 Fan speed (rpm) 900~1400 Dimensions, Width W x Depth D x Height H (mm) Fan: 120 x 120 x 18Discontinued
- Green House Notebook PC cooler 125mm fan 2 typeNotebook PC cooler that cools the notebook computer from the bottom and alleviates the internal temperature rise Adopts a metal plate with high heat dissipationOperating Temperature (℃) -10~70 Operating Humidity (%) 10 to 70 (no condensation) Fan Dimensions, Width W x Height H x Depth D (mm) 125×16×125 Current consumption 190mA min / 260mA max Transfer Speed (Mbps) 480(USB2.0) Rated Voltage (V) 5 (supplied from USB port Mass (g) 799 Rotational Speed (min -1 [rpm]) 900 Allowable Load (kg) About 7 Noise Level (dB(A)) Min 23 Included Accessories USB Type A to Type A cable (550mm) Air Flow Up to 55 CFMDiscontinued
- SANWA SUPPLY Notebook cooler padYou can slide the fan back and forth to match the position of the heat source on your laptop. It is an aluminum body with high heat dissipation. It is a ventilation type that blows air to the bottom of the laptop computer to mitigate the temperature rise. Comes with a convenient accessory storage... Read MoreAir Flow (Maximum) 25CFM fan 2 pieces Fan Speed 2500r.p.m Noise Level (dB(A)) 28 Cable Length (m) About 0.8 (± 10mm) Rated Capacity DC5V 350mA 1.75W Included Accessories USB cable x 1, rubber feet x 2Discontinued
- SANWA SUPPLY Notebook cooler padSince it is W400mm, it is compatible with 16-inch wide notebook computers. Just put a laptop on it to mitigate the temperature rise. Since it is an AC power supply, it can supply stable power and can effectively use the USB port of a laptop computer. The silent fan radiates heat strongly. Comes w... Read MoreAir Flow (Maximum) 11.4 CFM x 2 Cable Length (m) 1.7(±10mm) fan 2 pieces Noise Level (dB(A)) 20 Fan Speed 2300r.p.m(±10%) Dimensions, Width W x Depth D x Height H (mm) 400×280×48.3 Mass (g) About 1145 Rated Capacity DC5V 250mA 1.25W Included Accessories Rubber feet x 4, AC adapterDiscontinued
- Shinwa Sangyo Thermal + Grizzly + [Thermal Pad] + 51x68x0.2 (H) mm + TG-CA-51-68-02-RA heat conductive sheet that uses carbon fiber.Discontinued
- SANWA SUPPLY PCMCIA coolerHeat can be dissipated from the card slot of a laptop computer. Power can be taken from USB, so it can be used anywhere * Turn off the power of the laptop computer before connecting.Air Flow (Maximum) 8CFM Dimensions (Width x Depth x Height) (mm) 148×54.4×25.4 Noise Level (dB(A)) 25 Fan Speed 3500r.p.m(±10%) Cable Length (m) About 0.7 Mass (g) About 61 Rated Capacity DC5V 0.18A 0.9WDiscontinued
- SANWA SUPPLY CPU coolerCompatible with Intel Core 2 Duo & Core 2 Quad Processor. Comes with silicone grease. The back side uses an aluminum material with excellent thermal conductivity. An easy-to-install LGA775 clip. * Before touching electronic parts such as CPU, be sure to touch a wide metal surface to release s... Read MorePower Consumption (W) 2.88 Noise Level (dB(A)) 22.2 Rotational Speed (min -1 [rpm]) 2600(±10%) Mass (g) 350 Maximum air flow (L / min) About 1398 Dimensions, Width W x Depth D x Height H (mm) Body/95×95×68 Fan/95×95×24 Rated Capacity DC12V 0.24A Included Accessories Silicone greaseDiscontinued
- SANWA SUPPLY Aluminum hard disk coolerMade of aluminum, the heat dissipation effect is improved. It can be directly attached to the 3.5-inch bay directly attached to the HDD. It is an intake type and blows air to cool it. * Due to the mounting structure, the thickness will increase, so it may not be possible to mount it depending on ... Read MorePower Consumption (W) 1.92 Mass (g) 140 Noise Level (dB(A)) 23 Rotational Speed (min -1 [rpm]) 2,500(±10%) Maximum air flow (L / min) About 807 Dimensions, Width W x Depth D x Height H (mm) Body/101×130×17 Fan/80×80×15 Rated Capacity DC12V Included Accessories Screw x 4Discontinued
- SANWA SUPPLY Notebook cooler padIt uses a large 220mm silent large fan to cool the laptop powerfully. The 1300 vents evenly distribute the air. We use high-grade aluminum material that has been surface-treated by DSA technology. * DSA (diamond processing, sand blowing, anodizing) Comes with a non-slip rubber material that preve... Read MoreAir Flow (Maximum) 45.5CFM Cable Length (m) 0.5(±10mm) fan 1 piece Noise Level (dB(A)) 17.023.5(±10%) Fan Outer Diameter (Φmm) 220 Dimensions (Width x Depth x Height) (mm) 400×365×60 Fan Speed 620720r.p.m(±10%) Mass (g) About 1200 Rated Capacity DC5V (supplied from USB port of laptop) Type Sleeve Bearing Included Accessories USB cableDiscontinued
- SANWA SUPPLY Aluminum hard disk coolerMade of aluminum, the heat dissipation effect is improved. It can be installed directly in the 3.5-inch bay directly attached to the HDD. HDD cooler that uses ball bearings. One-sided intake and one-sided exhaust types circulate and cool the air. * Due to the mounting structure, the thickness wil... Read MorePower Consumption (W) 1.92 Mass (g) 150 Noise Level (dB(A)) 29 Rotational Speed (min -1 [rpm]) 4,000 Maximum air flow (L / min) Approximately 461 (per fan) Dimensions, Width W x Depth D x Height H (mm) Body/101×130×17 Fan/60×60×15 Rated Capacity DC12V Included Accessories Screw x 4Discontinued