Housing Covers
- MonotaRO Multi coverConvenient to cover equipment. It can be easily folded and stored when not in use. With anti-static function. Can be washed. For covers of equipment, etc. * Because it is a chemical fiber, it is flammable and glossy. * Washing is possible with household detergent, but please avoid dry cleaning an... Read MoreFeature Antistatic Color Blue green Material Polyester taffeta Other Washable
- SANWA SUPPLY Multi cover IIProtects the device from dust and small debris that can cause malfunctions. Since it is a furoshiki-shaped cover, it can be covered with any hardware configuration, and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human... Read MoreDimensions (Width W x Depth D) (mm) 2000×1500 Color Cobalt blue Material Polyester taffeta
- SANWA SUPPLY Multi cover IIIProtects the device from dust and small debris that can cause malfunctions. Since it is a furoshiki-shaped cover, it can be covered with any hardware configuration, and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human... Read MoreDimensions (Width W x Depth D) (mm) 1000×1000 Color Cobalt blue Material Polyester taffeta
- SANWA SUPPLY Multi cover IProtects the device from dust and small debris that can cause malfunctions. Since it is a furoshiki-shaped cover, it can be covered with any hardware configuration, and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human... Read MoreDimensions (Width W x Depth D) (mm) 2400×1500 Color Cobalt blue Material Polyester taffeta
- SANWA SUPPLY Multi coverSince it is a furoshiki-shaped cover, you can easily and completely cover printers and fax machines. It is sill-processed and does not allow dust such as pollen to pass through. It is water repellent, so you don't have to worry if you spill water. We use Toray "Elepere (R)" made in ... Read MoreThickness (mm) 0.5 Feature Antistatic
- SANWA SUPPLY Printer / FAX coverProtects the device from dust and fine debris that can cause malfunctions. Since it is a furoshiki-shaped cover, it can completely cover printers, fax machines, etc., and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the hum... Read MoreMaterial 100% polyester twill Dimensions (Width W x Depth D) (mm) 800×730 Color Light blue
- AS ONE OA Dust CoverThe charge potential is lowered by the antistatic property of carbon composite fiber yarn and the corona discharge action. It is a washable type, and there is almost no deterioration in antistatic properties even when washed.Feature Antistatic Material Tetoronfrom S$129.90Min. 2 days
- Sanwa Direct coverShower cap type printer cover. You can easily and completely cover printers and fax machines. It will not shift even if you clean it up or move it with the cover on. It is sill-processed and does not allow dust such as pollen to pass through. It is a water repellent finish that is safe even if wa... Read MoreMaterial 100% polyester (* Toray Eleper) Color Black Instruction Manual None Finish Processing With water repellencyfrom S$38.99Min. 5 days
- SANWA SUPPLY coverA large display cover ideal for 60 to 65 inches. Since the magic tape is attached to both sides, it prevents dust and chalk powder from the side, and can also handle wiring from the side. If one or both sides are open, you can cover it by sliding it from the side of the TV. Since both the front a... Read MoreMass (g) About 270 Material Polyester taffeta Feature antistaticfrom S$99.90Min. 5 days
- Sanwa Direct CoverBlack with inconspicuous stains. Since it is a furoshiki-shaped cover, it can be covered with any hard configuration, and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human body, antistatic yarn is used for the cloth to... Read MoreFeature Anti-static and washablefrom S$21.99Min. 5 days
- SANWA SUPPLY TV CoverA TV cover that protects your TV from dust and dirt. Compatible with 70-inch to 75-inch TVs. Uses Teijin Frontier's antistatic thread "Rapia (R)", which has an excellent antistatic effect, and semi-permanently prevents the adhesion of dust and dirt due to static electricity. Antibac... Read MoreMaterial 100% polyester antistatic material Mass (g) About 122 Dimensions, Width W x Depth D x Height H (mm) Approximately 1800 x 1130 x 0.2 water repellent processing None Feature antibacterialfrom S$76.99Min. 2 days
- ESCO 250x500mm multi-cover (sheet type)Free-cut type Antibacterial type can be peeled off and used as many times as you like, and the adhesive strength is restored by washing with water.Thickness (mm) 0.15 Dimension (mm) 500×250 Esco Part No. EA764AB-63 Type For keyboard Material Silicon Feature Washable, antibacterial treatmentfrom S$44.99Min. 6 days
- SANWA SUPPLY Display CoverA large display cover ideal for 50 to 55 inches. Since the magic tape is attached to both sides, it prevents dust and chalk powder from the side, and can also handle wiring from the side. If one or both sides are open, you can cover it by sliding it from the side of the TV. Since both the front a... Read MoreMass (g) About 150 Material Polyester taffeta Feature antistaticfrom S$73.99Min. 2 days
- SANWA SUPPLY coverA large display cover ideal for 70 to 75 inches. Since the magic tape is attached to both sides, it prevents dust and chalk powder from the side, and can also handle wiring from the side. If one or both sides are open, you can cover it by sliding it from the side of the TV. Since both the front a... Read MoreMass (g) About 292 Material Polyester taffeta Feature antistaticfrom S$109.90Min. 5 days
- ESCO 150x385mm multi-cover (sheet type)Free-cut type Antibacterial type can be peeled off and used as many times as you like, and the adhesive strength is restored by washing with water.Thickness (mm) 0.15 Dimension (mm) 385×150 Esco Part No. EA764AB-62 Type For notebook PC Material Silicon Feature Washable, antibacterial treatmentfrom S$38.99Min. 6 days
- SANWA SUPPLY coverA large display cover ideal for 80 to 85 inches. Since the magic tape is attached to both sides, it prevents dust and chalk powder from the side, and can also handle wiring from the side. If one or both sides are open, you can cover it by sliding it from the side of the TV. Since both the front a... Read MoreMass (g) About 330 Material Polyester taffeta Feature antistaticfrom S$119.90Min. 5 days
- SANWA SUPPLY coverA TV cover that protects your TV from dust and dirt. Compatible with 50-inch to 55-inch TVs. Uses Teijin Frontier's antistatic thread "Rapia (R)", which has an excellent antistatic effect, and semi-permanently prevents the adhesion of dust and dirt due to static electricity. Antibac... Read MoreMaterial 100% polyester antistatic material Mass (g) About 76 Dimensions, Width W x Depth D x Height H (mm) Approximately 1360 x 890 x 0.2 water repellent processing None Feature antibacterialfrom S$67.99Min. 2 days
- SANWA SUPPLY coverA TV cover that protects your TV from dust and dirt. Compatible with 60-inch to 65-inch TVs. Uses Teijin Frontier's antistatic thread "Rapia (R)", which has an excellent antistatic effect, and semi-permanently prevents the adhesion of dust and dirt due to static electricity. Antibac... Read MoreMaterial 100% polyester antistatic material Mass (g) About 98 Dimensions, Width W x Depth D x Height H (mm) Approximately 1580 x 1000 x 0.2 water repellent processing None Feature antibacterialfrom S$73.99Min. 2 days
- ELECOM Antibacterial and dustproof printer coverMade in Japan for peace of mind! Antistatic and antibacterial processing protects the printer from dirt and dust. Printer cover made of eco-friendly EVA material.Storage Dimensions (width W x depth D x height H) (mm) 337 max. × 220 max. × 178 min. Outer Dimensions, Width W x Depth D x Height H (mm) 350×228×180 Feature Antistatic Material EVA Color White (translucent)Discontinued
- KOKUYO Equipment cover desk typeIt is a highly versatile sheet type that can be applied to OA equipment such as printers and laptop computers. Since it covers the equipment together with the desk, it can be used in any layout.Feature High versatility Material PolyesterDiscontinued
- SANWA SUPPLY Printer coverCover Dimension (mm) W455×D310×H152 Suitable Model CANONPIXUSMG4230、MG3230Discontinued
- SANWA SUPPLY Printer coverUses EVA (ethylene vinyl acetate) material that does not generate dioxin even when incinerated. Antistatic processing that cuts static electricity and keeps dust away. It is the softest in the industry. Antibacterial processed to prevent the growth of germs.Cover Dimension (mm) W470×D375×H140Discontinued
- ELECOM Antibacterial printer dust coverMade in Japan for peace of mind! Antistatic and antibacterial processing protects the printer from dirt and dust. Printer cover made of eco-friendly EVA material.Specification Antibacterial processing: ○ Surface Treatment Embossed Material EVA Color White (translucent)Discontinued
- SANWA SUPPLY Printer / FAX coverSince it is a furoshiki-shaped cover, it can completely cover printers, fax machines, etc., and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human body, the cloth is made of carbon fiber and is completely antistatic. It... Read MoreFeature Antistatic Color Light blue Dimension (mm) W800×D730Discontinued
- SANWA SUPPLY Printer coverSuitable Model For Multi-Photo Karario EP-802A Cover Dimension (mm) W440×D340×H180Discontinued
- ELECOM Desk multi coverAntistatic specifications reduce the adhesion of dust due to static electricity. It is strong against washing and hot water treatment and maintains the antistatic effect. Large size and versatile desk coverColor BlueDiscontinued
- SANWA SUPPLY Printer coverCover Dimension (mm) W450×D390×H152 Suitable Model For Multi-Photo Karario EP-802ADiscontinued
- SANWA SUPPLY Multi coverSince it is a furoshiki-shaped cover, it can completely cover any hardware configuration, and it can be easily folded when not in use. In order to protect important OA equipment from static electricity charged on the human body, antistatic yarn is used for the cloth to prevent it from being compl... Read MoreDiscontinued
- SANWA SUPPLY Printer coverSuitable Model EPSON Karario PX-435A, PX-405A, PX-045A Cover Dimension (mm) W400×D320×H150Discontinued
- SANWA SUPPLY Printer coverSuitable Model EPSON Karario EP-905A, EP-905F Cover Dimension (mm) W400×D360×H195Discontinued
- SANWA SUPPLY Printer coverCover Dimension (mm) W455×D375×H130 Suitable Model CANONPIXUSiP7230Discontinued