PC Safety Related Supplies
Safety equipment is equipment that prevents falls and falls of OA / PC equipment and medical equipment due to earthquakes. There are types that fix OA equipment etc. to structures with belts, and those that paste vibration-absorbing gel under equipment. It is better to fix with a belt type than a gel type that may not be able to absorb vibrations for heavy items. For large furniture, products that prevent falling by bolting metal plates are suitable, but processing is required.
Other Related Pages
- ELECOM Ferrite CoreIt uses the high frequency absorption characteristics of the ferrite core and has an excellent high frequency noise absorption effect. The case with cable lock function supports a wide range of cable diameters. It can be installed with one touch at the required position. Ideal for USB cables, etc... Read MoreConform to (Architecture) For each company Color Black
- SANWA SUPPLY Modular cover (front mounting type)Modular cover with latch protection cover for convenient cable identification. * ADT-RJ45-10A / 100A short type RJ-45 connector is not supported. * Cables with a diameter of 6 mm or more are not supported.Color Blue
- SANWA SUPPLY RJ-45 plug SOSThis is a retrofit latch when the claw (latch) of the LAN cable plug is broken. It can be easily installed by simply fitting it from the top of the plug. If the claw (latch) is broken with the already laid LAN cable, you can restore the connector without having to replace the cable. With 5 colors... Read MoreType RoHS compliant
- SANWA SUPPLY Watt monitorIt is a voltage detector that can measure 5 types. Five types of power consumption (W), integrated electric energy (kWh), integrated time (Hour), integrated electricity rate (yen), and CO2 emission (kg) can be measured. You can measure immediately by plugging it into an outlet and pressing a butt... Read MoreRated Voltage (V) 90~110 Material PC6485 (polycarbonate) Rated Capacity 15A / 100V (up to 1500W) Maximum Power Consumption (W) 0.3 Measurement Cycle (seconds) 1 Plug 2P Mass (g) 72
- 3M Round cushion rubberWith high adhesive strength, it is resistant to peeling and slippage, has high durability, and has little discoloration or deterioration of rubber.Adhesive Acrylic Color Transparent
- ELPA (Asahi Electric) Eco keeperYou can measure the usage time, integrated electricity charge, hourly electricity charge, instantaneous electric energy, integrated electric energy, and CO2 emission of the connected electric device. You can freely set the unit price of electricity up to 99.99. Press the display switching button ... Read MoreVoltage (V) AC100
- MonotaRO Protective Cap for RJ-45 LAN with Tab HandleA type with a knob that is easy to insert and remove. Prevents unused connectors from damage, dirt and dust. It can be used for hubs, routers, PC Ethernet ports, etc. It is a product that complies with the RoHS directive. For RJ-45 LAN * This product is for equipment. It cannot be used for cables... Read MoreDimensions, Width W x Depth D x Height H (mm) 13.8×23.5×11.2 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Type For RJ-45 LAN connector Mass (g) One piece: 1.45 Specification With knob
- 3M Firm cushion rubberWith high adhesive strength, it is resistant to peeling and slippage, has high durability, and has little discoloration or deterioration of rubber.
- ELECOM Seismic belt for TV (Strong adhesive seal type)"Adhesive seal type seismic belt" that has cleared the vibration test equivalent to seismic intensity 7 and prevents the TV and peripheral devices from tipping forward without making holes in the installation stand or wall surface. For earthquake countermeasuresfrom S$39.99Min. 2 days
- SANWA SUPPLY Seismic stopper longThe equipment surface and installation surface are strongly fixed with a belt to prevent accidental falls of personal computers, displays, precision equipment, medical equipment, etc. You can also use countersunk screws instead of the included strong adhesive pad, so you can fix it on any surface... Read MoreType Long Flame Retardance UL94V0 certified productfrom S$58.99Min. 2 days
- Nakabayashi Seismic gel for TVCorresponds to seismic intensity 7 class. Can be reapplied many times by washing with water. Easy installation just by sticking it on the bottom of the TV. Due to its excellent flexibility and adhesive strength, it is a vibration damping material with excellent vibration response capability that ... Read MoreColor Clear blue RoHS directive (corresponding to 10 substances) Correspondence Material Urethane elastomerfrom S$21.99Min. 2 days
- SANWA SUPPLY Ferrite coreThe high-frequency absorption characteristics absorb high-frequency noise on the cable and realize clean signal transmission. Since the ferrite core is integrated in the plastic case, it can be attached to a one-touch cable. It is effective against common mode noise and can be used as a noise cou... Read MoreMaterial High density ferrite core
- SANWA SUPPLY Caster frame holderPrevents the fall of open shelves and steel racks in offices and factories. The base with adhesive pad provided at one end of the belt is adhesively fixed to the wall surface or floor, and the other end of the belt is wrapped around the support of the open shelf for use. Since it is fixed by adhe... Read MoreOperating Temperature Range (℃) 0~40 Dimensions, Width W x Height H x Depth D (mm) 113×570×18 Mass (g) 50 Suitable for QL-E94 Earthquake proof Seismic intensity 6 or abovefrom S$67.99Min. 2 days
- SANWA SUPPLY Fall stopperA belt that prevents documents, cases, and other stored items stored on open shelves from falling. It is easy to install by simply wrapping it around the support of an open shelf, and it is also compatible with pipe type support. Since it is non-slip processed, the wrapped belt will not slip off.... Read MoreSuitable Temperature (℃) 0~40 Earthquake proof 6 seismic intensityfrom S$18.99Min. 2 days
- SANWA SUPPLY Anti-falling connection fixing sheetPrevents cabinets and lockers from tipping over or falling. By pasting them so that they straddle the top plates of adjacent cabinets and connecting them to each other, the cabinets can be prevented from tipping over. It is attached so as to straddle the boundary between the two-tiered cabinets, ... Read MoreShear strength (KN) 0.98 or less / sheet Operating Temperature Range (℃) 0~40 Dimensions, Width W x Height H x Depth D (mm) 113×113×0.55 Earthquake proof 6 seismic intensity Mass (g) 8 Set Contents Main unit x 4, alcohol pad x 4from S$39.99Min. 2 days
- REVEX Power saving eco checkerYou can see the power consumption of home appliances and PCs in real time just by connecting it to an outlet! By simply pressing the ECO button, you can easily measure power saving information of 6 types (power consumption / total usage time / total electricity charge / hourly charge / total powe... Read MoreMeasurable power range (W) Load power: 5 to 1500 Power Consumption (W) 1 or less Rated Power Input Up to 1500W (15A) Measuring Accuracy Power consumption: ± 5% W Mass (g) About 98 Rated Voltage (V) AC100、50/60Hz Dimensions, Width W x Height H x Depth D (mm) 66×66×32
- SANWA SUPPLY Seismic display beltKuraray's high engagement strong plastic surface fastener "Majilock" is used, and it has about 4 times the engagement strength compared to normal surface fasteners. The stand part of the display with the hook-and-loop fastener "Majilock" is tied to the CPU with a belt with... Read MoreSpecification Seismic resistance / 7from S$24.99Min. 2 days
- SANWA SUPPLY Modular cover (front mounting type)Modular cover with latch protection cover for convenient cable identification. * ADT-RJ45-10A / 100A short type RJ-45 connector is not supported. * Cables with a diameter of 6 mm or more are not supported.Color Whitefrom S$6.19Min. 2 days
- ELPA (Asahi Electric) Simple electricity meter Energy saving Energy display Simple eco-keeper Electric monitor Electricity charge measurementYou can measure the usage time, integrated electricity charge, hourly electricity charge, instantaneous electric energy, integrated electric energy, and CO2 emission of the connected electric device. Press the display changeover switch to switch the display items in order. With an on / off switch... Read MoreVoltage (V) AC100
- ELECOM Earthquake-resistant belt for TV (screw type)A "screw-type seismic belt" that uses the VESA hole on the back of the TV to prevent the TV from tipping forward, which has cleared a vibration test equivalent to a seismic intensity of 7. For earthquake countermeasuresBelt Dimensions (mm) 18 x 800 (when installed-700)
- ELECOM Seismic gel● Clears a vibration test equivalent to a seismic intensity of 7! Gel-like sticker that prevents falling and tipping due to an earthquake ● Easy to install because it is simply pasted under the equipment ● It is not sticky even when peeled off and no sticking marks remain ● Excellent durability a... Read MoreOperating Temperature (℃) -20~60 Thickness (mm) 5from S$16.99Min. 2 days
- SANWA SUPPLY Modular cover (can be retrofitted, 5 color set)A modular cover for RJ-45 that is convenient for cable identification and can be retrofitted. With latch protection function. A 5-color set that allows color identification when wiring cables. Since it is a split type, it can be installed after making the cable or retrofitting to an existing cabl... Read MoreSuitable Cable Outer Dia. (Φmm) Up to 6.3from S$12.99Min. 2 days
- Sanwa Direct Earthquake-resistant adhesive rubber (200-QL003)Seismic mat that protects PCs, TVs, etc. from falling. Supports seismic intensity 7 class. Simply remove the dirt on the back of the device and attach it diagonally to the four corners for easy installation. If the adhesive strength becomes weak, wash it with water and dry it to restore the adhes... Read MoreMass (kg) 10 per object Thickness (mm) 3 Color Blue Flame Retardance None Earthquake proof Seismic intensity 7 Shape Square type Material Thermoplastic elastomer
- SANWA SUPPLY Modular cover (front mounting type)Convenient for cable identification, modular cover compatible with CAT6 cables. * Please use with ADT-6RJ-10. * ADT-RJ45-10A / 100A short type RJ-45 connector is not supported.
- SANWA SUPPLY Transparent earthquake resistant rubber G-BLOX gelBy reducing the thickness from the conventional 5 mm to 3 mm, the center of gravity is lowered even when attached to tall equipment, making it more stable. Uses ether-based polyurethane with excellent heat resistance and durability, and is less susceptible to deterioration due to long-term instal... Read MoreOperating Temperature Range (℃) -20~+70 Color Colorless and transparent Specification Seismic resistance / 7from S$14.99Min. 2 days
- SANWA SUPPLY Modular cover (front mounting type, 6 color set)Modular cover with latch protection. A 6-color set that allows color identification when wiring cables. It is a pre-attached type that is attached before making your own cable. * ADT-RJ45-10A / 100A short type RJ-45 connector is not supported. * Cables with a diameter of 6 mm or more are not supp... Read Morefrom S$7.69Min. 2 days
- SANWA SUPPLY Seismic adhesive rubber ecoIdeal for home use such as personal computers, TVs, audio, bookshelves, cupboards, and figurines. With excellent low elasticity and adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. There is no need for construction, and it is easy to install by jus... Read MoreDimensions (Width W x Height H) (mm) 30×30 Thickness (mm) 5 Set Contents Seismic adhesive rubber x 4from S$21.99Min. 2 days
- FILCO KeeperFILCO Key Puller is a professional key top extraction tool created at the keyboard manufacturing site. Prevents scratches when pulling out the key, and can hold up to 3 pulled out key tops, reducing the risk of losing the key tops. A pull-out tool that is indispensable for maintenance of mechanic... Read MoreSuitable Models Mechanical or membrane keyboard Length (cm) 16.5from S$6.99Min. 2 days
- SANWA SUPPLY Cabinet holderPrevents cabinets, lockers, open shelves, etc. from tipping over. Use one of the bases with adhesive pads attached to both ends of the belt to the cabinet top plate and the other to the wall surface. Since it is adhesively fixed, there is no need to drill holes in the cabinet or wall surface. Als... Read MoreOperating Temperature Range (℃) 0~40 Dimensions, Width W x Height H x Depth D (mm) 113×106×18 Earthquake proof 6 seismic intensity Mass (g) 65 Suitable for QL-E94
- SANWA SUPPLY Cabinet holder L hybridPrevents bookshelves and open shelves in offices and factories from tipping over. The mounting bases (with adhesive pads) provided at both ends of the belt are adhesively fixed to the wall surface and the object for use. Since it is adhesively fixed, there is no need to drill holes in the wall su... Read MoreOperating Temperature Range (℃) 0~40 Dimensions, Width W x Height H x Depth D (mm) 113×500×15 Mass (g) 150 Earthquake proof 6 seismic intensity Specification Maximum fixed interval: 400mm Suitable for QL-E94from S$58.99Min. 2 days
- SANWA SUPPLY Fall-prevention interlocking fixing filmOffice cabinets and lockers are connected and integrated. It is attached so as to straddle the boundary between two-tiered cabinets, etc., and the upper and lower cabinets are connected to prevent the upper cabinet from falling. It is also possible to connect the top plates of adjacent objects. S... Read MoreOperating Temperature Range (℃) 0~40 Shear strength (KN) 1.96 or less / sheet Dimensions, Width W x Height H x Depth D (mm) 50×110×0.8 Mass (g) 7 Set Contents Main unit x 4, alcohol pad x 4from S$27.99Min. 2 days
- SANWA SUPPLY USB hold lockPrevents the USB plug from accidentally disconnecting. The USB Hold Lock (R) consists of a combination of a magic hooker (resin) that holds the plug and an adhesive hook-and-loop fastener that attaches to and fixes the plug. It can be installed even if the device is curved. You can also cut to fi... Read MoreDimensions, Width W x Depth D x Height H (mm) Magic Hooker / 27 × 2 × 22from S$39.99Min. 2 days
- StarTech.com 10pcs Dust Covers for SFP Slots SFP Dust Caps for Open SFP/SFP+ Slots Network Switch Port Protectors Made of Durable Thermoplastic ElastomerA dust cover that can be easily installed in an unused SFP slot. Protects network switches from dust and impurities Durable TPE (thermoplastic resin) cover Used in SFP / SFP + slots for tabbed optical network devices that can be easily attached and detached Covers empty SFP slots in network switc... Read MoreMass (g) 1 Height (cm) 1.5 Length (mm) 10.1 Width (mm) 14.6 Color Blackfrom S$36.99Min. 2 days
- ATEN Retaining connectorA connector that keeps the power cord securely connected to the PDU outlet.RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- ELECOM Earthquake-resistant gel Can be used for peripheral devices such as TV recordersFor earthquake countermeasures! "Earthquake-resistant gel for TV" that has cleared the vibration test equivalent to seismic intensity 7 and prevents the TV from tipping over and falling with excellent adhesive strength.Mass (g/piece) 1.8 Dimensions, Width x Depth x Thickness (mm) 20×20×5 Color Gray Material Olefinic gelfrom S$16.99Min. 2 days
- Sanwa Direct Earthquake-resistant adhesive rubber (200-QL004)Seismic mat that protects PCs, TVs, etc. from falling. Supports seismic intensity 7 class. Simply remove the dirt on the back of the device and attach it to the back of the pedestal of a TV, etc. for easy installation. If the adhesive strength becomes weak, wash it with water and dry it to restor... Read MoreMass (kg) 10 per object Thickness (mm) 3 Color Blue Flame Retardance None Earthquake proof Seismic intensity 7 Shape Square type Material Thermoplastic elastomerfrom S$15.99Min. 5 days
- SANWA SUPPLY Modular coverColor Light gray Suitable Tool LAN-TL12 (Caulking tool)from S$13.99Min. 2 days
- SANWA SUPPLY Modular cover (front mounting type)Clear type with latch protection function. * ADT-RJ45-10A / 100A short type RJ-45 connector is not supported. * Cables with a diameter of 6 mm or more are not supported.Color Clearfrom S$7.69Min. 2 days
- SANWA SUPPLY Thin TV stopperAcrylic adhesive firmly adheres to the installation surface, and the stand is fixed with a film. It can be easily installed without tools when installing, and can be easily peeled off with a flat-blade screwdriver when removing. Acrylic adhesive and ABS resin body firmly fix the stand with a seis... Read MoreOperating Temperature Range (℃) 0~40 Material ABS resin Mass (g/piece) About 10 Service Life Decade Specification Seismic resistance / 7from S$24.99Min. 2 days