Port Guards
- SANWA SUPPLY USB Connector Installation SecurityFor USB A connector only. It blocks the USB connector to protect it from data extraction. There are options for additional mounting parts. It can be folded compactly. * This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accid... Read Morefrom S$46.99Min. 2 days
- ELECOM USBPort Guard / 1 Unit, 6 Stoppers Set ESL-USB1It is a "USB port guard" that prevents unauthorized USB connection and information leakage by blocking the USB port of the computer. By pressing the slide on the main unit, the stopper enters the USB port and physically blocks the USB port. It can be removed by inserting the protrusion ... Read MoreSet Contents Body x 1, stopper x 6 Mass (g) 8.8 Trusco Part No. 539-3191 Main Unit Dimensions, Width W x Depth D x Height H (mm) 17×92.5×9.6from S$21.99Min. 2 days
- ELECOM Security Lock ESL-USB1K 12 Stopper Set for ESL-USBBlock the USB port to guard! "USB stopper", a special part of the USB port guard that prevents unauthorized connection to a free USB port. As a security lock, it prevents unauthorized data from being taken out. (Prevention of information leakage) * [Caution] This product cannot be used ... Read MoreMass (g) 2.3 Trusco Part No. 539-3205 Dimensions, Width x Depth x Thickness (mm) 13×2.6×10from S$18.99Min. 2 days
- SANWA SUPPLY RJ-45 plug lockPlug it into the RJ-45 port of your LAN hub to prevent unauthorized access and misuse of your network. There is also a security lock function that can be attached to a self-made LAN cable to prevent the cable from coming off. It can be removed with the dedicated release lock key. Prevents dust fr... Read MoreSuitable Cable KB-T5T series, KB-T5Y seriesfrom S$29.99Min. 2 days
- SANWA SUPPLY Mounting PartsThis is an option exclusively for SL-46-BL. Contains 5 pieces. * This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that. * When purchasing additional mounting parts, please purchase the ones with the same colo... Read MoreSet Contents Mounting parts x 5from S$19.99Min. 2 days
- SANWA SUPPLY Mounting Parts for SL-46-BLDimensions, Width W x Depth D x Height H (mm) 12×10×4 Mass (g) 2 Color Blue Suitable Models SL-46-BL (Sanwa Supply)from S$189.90Min. 2 days
- ELECOM USB Type C Port Guard 1 Body / 6 Stoppers Set ESL-TYPEC1Block the USB Type-C port to guard! "USB Type C port guard" to prevent unauthorized connection to a free port It can be removed by inserting the release key on the cap of the main unit into the stopper to prevent unauthorized connection by blocking the USB Type-C port of the computer an... Read MoreMaterial Release key: POM, others: ABS Set Contents Body x 1, stopper x 6 Mass (g) About 4.8 Dimensions, Width x Depth x Thickness (mm) 65.9×12.9×7.1
- SANWA SUPPLY LAN cable lockMass (g) 3 Dimensions, Width W x Depth D x Height H (mm) 22×17×13.8 Included Accessories Attachment x 1, Special wrench x 1 Suitable for RJ-45from S$29.99Min. 2 days
- ELECOM LAN port guard 3 main units 1 key setGuard free ports on hubs and routers! "LAN port guard" prevents unauthorized use and misuse by blocking free LAN ports. Prevent unauthorized use of network portsMain Unit Dimensions, Width W x Depth D x Height H (mm) 12×35×14 Mass (g) 4 Trusco Part No. 539-3078 Set Contents Lock body x 3, key x 1 Color Whitefrom S$24.99Min. 2 days
- SANWA SUPPLY LAN Cable LockLock the LAN cable to prevent accidental disconnection. Protects the connection of important devices such as servers and routers. Uses high-strength stainless steel material. It can also be used as a computer lock that does not require wires. * This product prevents theft of personal computers an... Read Morefrom S$29.99Min. 2 days
- ELECOM USB Type C Port Guard 12 Stoppers ESL-TYPEC1KBlock the USB Type-C port to guard! "USB Type C port guard stopper" to prevent unauthorized connection to a free port As a security lock, it prevents unauthorized data from being taken out. (Prevention of information leakage) * Cannot be used with this product alone. * Our USB Type-C po... Read MoreDimensions, Width x Depth x Thickness (mm) 8.8×5.9×3.0 Mass (g) Approximately 0.075 ※ per stopper Set Contents Stopper x 12 Material ABSfrom S$24.99Min. 2 days
- SANWA SUPPLY Mounting parts for SLE-27-BL (e-security blue, 5 pieces per package)* Can be used only when the main body and mounting parts are the same color.Color Blue Suitable Models SLE-27-BLfrom S$19.99Min. 2 days
- SANWA SUPPLY LAN port lockYou can protect it from unauthorized use by inserting the main unit into an unused LAN port and locking it. It can be easily removed using the included special unlocking wrench. * This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to the... Read MoreSuitable Models PC with AN port, LAN hub, etc.from S$29.99Min. 2 days
- SANWA SUPPLY SD card slot installation security (e-security)* Can be used only when the main body and mounting parts are the same color.Set Contents Main unit x 1, mounting parts x 1from S$48.99Min. 2 days
- SANWA SUPPLY Mounting parts for SL-46-RDimensions, Width W x Depth D x Height H (mm) 12×10×4 Mass (g) 2 Color Red Suitable Models SL-46-R (Sanwa Supply)from S$189.90Min. 2 days
- SANWA SUPPLY Modular jack guardColor Black Suitable for RJ-45 Included Accessories Removal tool x 1from S$69.99Min. 2 days
- ESCO Data security (dedicated for USB connector)It blocks the USB connector to protect it from data extraction. For USB connector onlyEsco Part No. EA983TS-7 Included Accessories 4 mounting partsfrom S$64.99Min. 2 days
- SANWA SUPPLY Mounting parts for SL-46-WDimensions, Width W x Depth D x Height H (mm) 12×10×4 Mass (g) 2 Suitable Models SL-46-W (Sanwa Supply) Color Whitefrom S$189.90Min. 2 days
- ESCO LAN cable lockFor prevention of accidental disconnection of LAN cable, connection protection of important equipment, etc. Uses high-strength stainless steel material.Esco Part No. EA983TS-8from S$45.99Min. 6 days
- SANWA SUPPLY modular jack guardPrevent unauthorized connections to network equipment and information outlets. It cannot be removed without special tools. Ideal for locations where physical security is required. Anything that meets the RJ45 jack dimension standard can be used. *It cannot be attached to a rosette with a shutter ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 12×14×11 Main Unit Type Integrated type Set Contents Main body x 10, removal tool x 1from S$76.99Min. 5 days
- Panduit USB + Type-B port blockOnce fitted into an unused USB Type C port, it cannot be removed without special tools, making it ideal for physical security applications. To use it, just insert it into an unused USB port. Protects connections from unauthorized access, dust, debris and foreign object damage. Compatible port: Su... Read Morefrom S$67.99Min. 9 days
- HIKVISION Face recognition access control with body surface temperature measurement functionBy installing it at the entrance / exit of a facility, etc., the body surface temperature can be measured before entering the room, and non-contact primary inspection is possible. Temperature measurement range: 30 ° C ~ 45 ° C, measurement error: ± 0.3 ° C ・ Certification distance: 0.5 ... Read Morefrom S$2,999.00Min. 12 days
- Panduit USB + Type-A port blockOnce fitted into an unused USB Type A port, it cannot be removed without special tools, making it ideal for physical security applications. To use it, just insert it into an unused USB port. It does not stick out of the port when fitted and does not spoil the aesthetics. It does not interfere wit... Read Morefrom S$64.99Min. 9 days
- Panduit Port block for RJ45Once fitted into an unused LAN port, it cannot be removed without special tools, making it ideal for physical security applications. It does not stick out of the port when fitted and does not spoil the aesthetics. It does not interfere with adjacent connections. You can prevent unauthorized conne... Read Morefrom S$119.90Min. 9 days
- Tomei Tsushin Kogyo LAN port security +50 piecesPrevents the LAN cable connected to the information communication system from easily disconnecting. Color: Clear. Line type can be identified by color coding. Detachable even while attached to the plug.Color Clearfrom S$56.99Min. 9 days
- Tomei Tsushin Kogyo SCKPS6-DW2On-site construction type of security key patch cord. Performance: CAT6. For stranded wire. The key number is different. Can be replaced with an existing plug. Can be terminated with general LAN tools.from S$43.99Min. 9 days
- ELECOM Lock Parts for Security Wire Serial Port CompatibleCombined with a padlock and wire, it can be used to prevent theft of your computer.Mass (kg) 0.008 Dimensions, Width W x Depth D x Height H (mm) 33×11.3×7 Material Steelfrom S$18.99Min. 3 days
- Advance Design Electric Storage Crusher Replacement lower bladeElectric Storage Crusher Replacement lower blade.from S$759.90Min. 12 days
- Advance Design Manual StorageCrusher CMT TrayManual StorageCrusher CMT tray.from S$599.90Min. 12 days
- Advance Design Manual StorageCrusher Replacement tape bladeManual StorageCrusher Replacement tape blade.from S$269.90Min. 12 days
- Advance Design Electric Storage Crusher 2.5 inch HDD TrayElectric Storage Crusher 2.5 inch HDD Tray.from S$199.90Min. 12 days
- Tomei Tsushin Kogyo LAN port security +50 piecesPrevents the LAN cable connected to the information communication system from easily disconnecting. Color: white. Line type can be identified by color coding. Detachable even while attached to the plug.Color Whitefrom S$56.99Min. 9 days
- Advance Design Manual Storage Crusher HDD tray separatelyManual Storage Crusher HDD tray separately.Discontinued
- Advance Design Manual Storage Crusher 2.5 inch HDD TrayManual Storage Crusher 2.5 inch HDD Tray.from S$199.90Min. 12 days
- ELECOM LAN cable extension adapter Category 5 compatible With communication blocking functionAn RJ-45 relay connector with a communication cutoff function equipped with a communication On / Off button. You can prevent data leakage due to unauthorized use when you leave your desk, and you can prevent data leakage when you are infected with a virus. RJ-45 relay connector With communicatio... Read MoreSize (mm) 26×47×23 Terminal Connection Straight connection
- Advance Design Electric Storage Crusher Replacement LTO Blade (1)Electric Storage Crusher Replacement LTO Blade (1 piece).from S$269.90Min. 12 days
- Advance Design Manual Storage Crusher SSD tray separatelyManual Storage Crusher SSD tray separately.from S$899.90Min. 12 days
- Tomei Tsushin Kogyo LAN Port SecurityBy attaching it to an unused LAN port, you can regulate and manage empty LAN port plugs. The key number is different. Color: white. Compatible plug: RJ45.Color Whitefrom S$44.99Min. 9 days
- Tomei Tsushin Kogyo LAN port securityBy attaching it to an unused LAN port, you can regulate and manage free LAN port jacks. The key number is different. Color: white. Compatible Jack: RJ45.Color Whitefrom S$43.99Min. 9 days