Wire mounting parts
- SANWA SUPPLY e securityIt is a security component that can be attached to tablets such as iPads, Surfaces, laptops, etc. to add security slots. You can add a security slot to which an anti-theft wire can be attached by attaching it to a device that does not have a built-in security slot. If you prepare this product and... Read MoreMass (g) 22 Dimensions, Width W x Depth D x Height H (mm) 50 × 52 × 12 (H5 for thin one) Dimension (mm) Security slot size: Approximately 3 x 7from S$12.99Min. 2 days
- SANWA SUPPLY e securityIt is a mounting part that can be inserted into a security slot of a laptop computer or the like. Cables such as a mouse can also be passed through, preventing theft at the same time as a laptop computer. * Please purchase the wire and key separately. * This product prevents theft of personal com... Read More
- SANWA SUPPLY eSecurity (Mounting parts)Mass (g) 40 Dimensions, Width W x Depth D x Height H (mm) 48×53×24 Material (Main Unit) Zinc alloyfrom S$8.69Min. 2 days
- SANWA SUPPLY e security* Order code 76033526 is sold only as metal fittings. (The following description is for order code 76022746.) -Order code 76022746 is an e-security wire that connects to mounting parts, keys, etc. There is no ring on one side. After passing it through a hole with a diameter of 2 mm or more, crush... Read Morefrom S$5.39Min. 2 days
- SANWA SUPPLY e securityIt is a mounting part that can be inserted into a security slot of a laptop computer or the like. * This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.Hole Diameter (Φmm) 6
- Sanwa Direct Slot expansion parts (200-SL053)Security mounting parts to be attached with double-sided tape. Ideal for devices that do not have a security slot.Dimensions (Width W x Depth D) (mm) Attachable slot: Approx. 8 x 3 Color (Body) Black Name Installable slot: Kensington (standard) Instruction Manual Japanese instruction manual availablefrom S$13.99Min. 5 days
- Sanwa Direct Slot expansion parts (200-SL052)Security mounting parts to be attached with double-sided tape. Since there is a security slot on the side of the sticking surface, it is ideal for the side of tablets and 2in1 devices.Dimensions (Width W x Depth D) (mm) Attachable slot: Approx. 7 x 3 Color (Body) Black Name Installable slot: Kensington (standard) Instruction Manual Japanese instruction manual availablefrom S$13.99Min. 5 days
- Sanwa Direct Slot expansion parts (200-SL054)Security mounting parts to be attached with double-sided tape. A dial lock or padlock can be attached.Through-hole diameter (Φmm) About 6 Instruction Manual Japanese instruction manual available Color (Body) Silverfrom S$15.99Min. 5 days
- SANWA SUPPLY e Security (large mounting bracket)A mounting bracket that can be attached to desktops and peripherals that do not have a security slot. * This product prevents theft of personal computers and data extraction, and cannot guarantee damage or loss due to theft or accident. note that.Hole Diameter (Φmm) 20 External Dimensions (W x D x H) (mm) 50×50×30from S$5.39Min. 2 days
- Sanwa Direct Slot expansion parts (200-SL055)Security mounting parts to be attached with double-sided tape. It can also be fixed to a wooden top plate using screws. When using cylinder type security etc., stick it on the place where there is no place to wind the cable.Included Accessories 2 screws Instruction Manual Japanese instruction manual available Color (Body) Silver Dimensions (Width W x Height H) (mm) Through-hole size: Approx. 35 x 14-19from S$15.99Min. 5 days
- SANWA SUPPLY e-security (thin mounting parts)Thickness (mm) 6.6 (maximum) Diameter (Φmm) Mounting surface: 49 Tensile Strength (kg) 55.5from S$12.99Min. 2 days
- ELECOM General-Purpose Lock Plate ESL-TP Attach with Double-Sided TapeCombined with a padlock and wire, it can be used to prevent theft of your computer.Mass (kg) 0.018 Included Accessories 1 double-sided tape Dimensions, Width W x Depth D x Height H (mm) 40×40×24 Color Gray Material Stainless steelfrom S$6.99Min. 2 days
- SANWA SUPPLY e securityLock the cable to prevent theft of peripherals such as the mouse and keyboard. There are three mounting locations depending on the thickness of the cable. Attach it with the included double-sided tape, or install it with an optional wire. * This product prevents theft of personal computers and da... Read Morefrom S$10.99Min. 5 days
- SANWA SUPPLY eSecurity (suction cup type mounting parts)Material (Main Unit) ABS Material (Back) Rubber Diameter (Φmm) Sucker: 62from S$29.99Min. 2 days
- SANWA SUPPLY e-security (thin mounting parts / white)Dimensions, Width W x Depth D x Height H (mm) 49×49×6.6 Tensile Strength (kg) 55.5 Color Whitefrom S$13.99Min. 2 days
- SANWA SUPPLY e securityIt is a mounting part that can be inserted into a security slot of a laptop computer or the like. Cables such as a mouse can also be passed through, preventing theft at the same time as a laptop computer. (Supports up to W10 x H4 mm) With the included 3 types of spacers, it can be installed witho... Read MoreSize (mm) 43.2×22×25from S$13.99Min. 2 days
- SANWA SUPPLY SecurityEasy installation by simply sandwiching the main body in the kickstand part of the Microsoft Surface series. There is a security slot on the side of the main body, and you can attach an optional security wire. (Slot size: standard 3 x 7 mm.)from S$27.99Min. 2 days
- SANWA SUPPLY Mounting partsInsert the SLE-46S-BL body (sold separately) into the Type C port, leave the mounting parts inside the port, and disable the port. It is not completely locked. This product is intended to prevent tampering. Contains 5 mounting parts. (There is no main body. SLE-46S-BL is required separately) * Th... Read MoreColor Blue Set Contents Port lock x 5from S$22.99Min. 5 days
- Sanwa Direct Mounting PartsInsert the mounting parts into the groove on the back of the MacBook Pro to create a security slot. Attach an optional security wire to prevent the MacBook Pro from being stolen.from S$24.99Min. 5 days
- Advance Design Electric StorageCrusher HDD tray separatelyElectric StorageCrusher HDD tray separately.from S$499.90Min. 7 days
- Sanwa Direct SecurityA 4-digit dial lock with a personal identification number for masters. Once you have set your PIN, you can change your PIN any number of times. * Master key sales are limited to companies that have already purchased through Sanwa Direct, are registered as a company, and are able to submit the adm... Read MoreDimensions, Width W x Depth D x Height H (mm) About 31 x 14 x 65 Diameter (Φmm) About 4 (metal fittings) Mass (g) About 70 Color Black Warranty Period Only initial failurefrom S$16.99Min. 6 days
- SANWA SUPPLY Mounting PartsNano Saver slot compatible mounting parts Nano Saver slot compatible mounting parts * It does not support the normal size of about 3 x 7 mm and the security slot of about 3.2 x 4.5 mm (Noble lock).Mass (g) 6 Color Silver Applicable Dimensions (mm) Slot: 2.5 x 6.0 Compatible Manufacturer hp Suitable Models laptop with nanoSaver slotfrom S$13.99Min. 2 days
- SANWA SUPPLY Mounting Partsnoble Wedge slot compatible mounting parts Noble Wedge slot compatible mounting parts * It does not support the normal size of about 3 x 7 mm and the security slot of about 2.5 x 6.0 mm (Nano lock).Mass (g) 8 Compatible Manufacturer DELL Suitable Models Laptop with Noble Wedge slot Color Silver Applicable Dimensions (mm) Slot: 3.2 x 4.5from S$13.99Min. 2 days
- Advance Design Electric StorageCrusher SSD tray separatelyElectric Storage Crusher SSD tray separately.Discontinued
- Nakabayashi Connection partsIt is a part to attach a padlock or wire using a security slot of a laptop computer or the like. Zinc die-cast lock parts that connect to security slots of laptop computers to prevent theft. Used in combination with a security wire (sold separately) and padlock (sold separately) to prevent theft.... Read MoreDiscontinued
- SANWA SUPPLY Mounting parts for SLE-27-G (e-security, green, 5 pieces per package)* Can be used only when the main body and mounting parts are the same color.Color Green Suitable Models SLE-27-GDiscontinued
- SANWA SUPPLY Mounting parts for SLE-27-R (e Security Red, 5 pieces per package)* Can be used only when the main body and mounting parts are the same color.Color Red Suitable Models SLE-27-RDiscontinued
- SANWA SUPPLY Mounting parts for SLE-27-Y (e-security yellow, 5 per package)* Can be used only when the main body and mounting parts are the same color.Color yellow Suitable Models SLE-27-YDiscontinued