Mouse Pads / Wrist Rests
The mouse pad is the underlay when you move the mouse, and it is also the decisive factor whether you can go exactly where you want to go on the screen. The quality of the mouse pad and compatibility with the mouse can affect the input efficiency. There are types for optical mice, lasers, and both. Many mouse pads are square plates, and the materials are polyurethane, cloth, PVC core material on the front, and natural rubber with excellent anti-slip on the back. Some have a wrist rest with a round shape and wrist to reduce the burden, and some have put pictures and diagrams on the putt.
Other Related Pages
- MonotaRO Mouse Pad Surface ClothNon-slip processing makes it hard to slip on the desk. ■■ We also recommend the separately sold "Wireless Qi with charging". ■ Order code: 63850965 ■ For mouse operation when working on a PC. * Some optical and laser mice may not be compatible depending on the specifications and individ... Read MoreDimension (mm) 220×190×3 Mass (g) 70 Color Black Material Front / Cloth / Back / Rubber
- ELECOM Mouse pad with wrist rest Integrated light COMFYA wrist rest-integrated mouse pad that uses low-resilience polyurethane. Absorbs and distributes wrist load. Supports long hours of PC work. The newly developed dimple processing makes it smooth and comfortable! A hard plate is used for the mouse operation surface, and the burden on the wrist is ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 135×220×25 Mass (g) 286 Shape Integrated wrist rest
- ELECOM Animal Wrist Rest / Mochimaru / With Cleaner FunctionI will do my best to support you! I will do my best to support the arms that the animals operate with the mouse. In addition, the tummy has a cleaner function. Animal wrist rest "MOCHIMAL" that gently supports your wrists with a soft, fluffy texture.Material Surface / cotton: polyesterfrom S$27.99Min. 3 days
- MonotaRO Mouse pad wrist rest integrated type ovalThe wrist rest part using low-resilience urethane foam reduces fatigue during long-term PC work. ■■ We also recommend the separately sold "Wireless Qi with charging". ■ Order code: 63850965 ■ For mouse operation when working on a PC. * Some optical and laser mice may not be compatible d... Read MoreMass (g) 155 Dimension (mm) 230×200×24 Color Black
- ELECOM Mouse Pad Standard Laser Optical Mouse CompatibleA standard mouse pad compatible with optical and laser mice that holds the basics of mouse pads.Main Unit Dimensions, Width W x Depth D x Height H (mm) 150×180×2 Mass (g) 56 Material Front / PVC, back / natural rubber Suitable for Optical / laser mouse
- ELECOM COMFY MP-095 series with mouse pad wrist restWrist rest integrated mouse pad that uses low-resilience polyurethane. Absorbs and disperses the load on the wrist. Supports long hours of PC work. Newly developed dimple processing makes it smooth and comfortable!Main Unit Dimensions, Width W x Depth D x Height H (mm) 135×220×25 Mass (g) 278 Shape Integrated wrist rest
- Nakabayashi Mouse padA simple color that makes your name stand out.Main Unit Dimensions, Width W x Depth D x Height H (mm) 210×180×4 Material Front / Jersey, Back / Neoplane
- ELECOM mouse pad input support eco-friendly materialShortcut keys speed up your work! "Explosive efficiency mouse pad" full of shortcut keys that can be used from basic ones to useful onesDimensions, Width x Depth x Thickness (mm) 200×155×0.3 Material PET / Surface / Olefin film / Back
- ELECOM Mouse Pad Laser Optical Mouse Compatible MetallicA metallic mouse pad compatible with laser and optical mice that can be coordinated to match the color of the PC itself. "3D approach structure" that accurately catches the movement of the mouse. Uses urethane-based adhesive to prevent slippage. It supports both laser and optical mice.Dimensions, Height H x Width W x Thickness t (mm) Mouse operation surface max./174×144×0.3 Suitable for Laser mouse, optical mouse Mass (g) 13 Main Unit Dimensions, Width W x Depth D x Height H (mm) 150.0×180.0×0.3
- MonotaRO Mouse Pad Wrist Rest Integrated TypeLow-resilience urethane foam is used for the wrist rest part. For mouse operation when working on a PC. * Some optical and laser mice may not be compatible depending on the specifications and individual differences of the mouse used and the usage environment. * Do not use in direct sunlight. * Do... Read MoreDimension (mm) 248×178×22 Color Black
- SANWA SUPPLY Static elimination mouse padThe power of silver to remove static electricity from the body and its comfortable use. Since silver is sewn into the mouse pad in a fibrous form, static electricity can be eliminated by just touching it. Silver ions have antibacterial and deodorant effects. It's made of cloth, so it feels go... Read MoreDimensions, Width W x Depth D x Height H (mm) 200×220×3 Suitable for Optical type, laser type, ball type Type large
- SANWA SUPPLY Mouse pad* Some laser and optical mice may not be supported depending on the specifications and individual differences of the mouse used and the usage environment.Dimension (mm) W170×D200×H5
- ELECOM mouse pad for optical mouseThe surface rayon material supports slow and secure mouse operation! Ideal for those who are not accustomed to PC operation, such as kids and seniors.Main Unit Dimensions, Width W x Depth D x Height H (mm) 180×150×2.5 Material Front / Rayon, Back / Natural rubber
- ELECOM Mouse pad Extra large keyboard can also be placedIncrease the size of the mouse pad! A "too big mouse pad" that can be used widely on the desk.Dimensions, Width x Depth x Thickness (mm) 600×297×4 Material Front: Polyester, Back: Natural rubber
- SANWA SUPPLY Mouse pad which does not slipA high-adsorption mouse pad that does not shift from the desk. Each of the innumerable bubbles in the PVC (polyvinyl chloride) foam on the back acts as a suction cup, so it sticks to the desk so strongly that it will not shift even if you press it with your finger. * Limited to steel surfaces wit... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 150×180×1.2 Mass (g) 24from S$13.99Min. 2 days
- Elecom Healthcare Mouse pad with wrist rest, fatigue reduction, low FITTIOFour prescriptions to relieve fatigue in overworked hands, fingers, and shoulders! FITTIO, a fatigue-reducing mouse pad developed jointly with the Yokohama City General Rehabilitation Center.Main Unit Dimensions, Width W x Depth D x Height H (mm) 135×220×18 Mass (g) 205 Specification Integrated wrist rest Maximum Height (mm) Wrist rest / 18
- ELECOM Mouse pad "animal mousepad""Animal mouse pad" is a mouse pad with a miscellaneous taste that has animal silhouette illustrations that decorate the desk area in style.Main Unit Dimensions, Width W x Depth D x Height H (mm) 150.0×180.0×0.5 Mass (g) 19 Act on Promoting Green Procurement Conformity Dimensions, Height H x Width W x Thickness t (mm) Mouse operation surface max./174×144×0.5
- ELECOM Non-slip material for mouse pad laser mouseSupports precise mouse movements! "Mouse pad for laser mouse" that reduces false detection of movement direction and distance in mouse operation with a new 3-step approach.Main Unit Dimensions, Width W x Depth D x Height H (mm) 150.0×180.0×0.9 Mass (g) 19 Suitable for For laser mouse
- SANWA SUPPLY Basic mouse pad ZEROThe fine irregular structure on the surface enables accurate operation of optical and laser mice. The back side has a non-slip effect, and the mouse pad does not slip off the desk, allowing comfortable mouse operation. The surface has a PP coating that is hard to get dirty, and even if it gets di... Read MoreMaterial Front / PP, Core / PVC, Back / Elastomer Suitable for Optical / laser mouse Dimension (mm) W150×D180×H1from S$5.69Min. 2 days
- ELECOM Mouse pad with wrist rest Light COMFYThe wrist rest and mouse pad can be laid out freely! The wrist rest & mouse pad "COMFY" uses low-resilience polyurethane to reduce fatigue during long-term PC work.Specification With wrist rest Maximum Height (mm) Wrist rest / 26
- ELECOM Mouse pad with wrist rest Gel materialAchieves a soft operation feeling that does not slip too much! A mouse pad with a wrist rest that uses a gel material that feels comfortable on the wrist rest part.Mass (g) 162 Thickness (mm) 25 Type Integrated wrist rest
- MonotaRO Wrist restLow-resilience urethane foam is used for the wrist rest part. For mouse operation when working on a PC. * Some optical and laser mice may not be compatible depending on the specifications and individual differences of the mouse used and the usage environment. * Do not use in direct sunlight. * Do... Read MoreDimension (mm) 110×62×19 Color Black
- ELECOM Explosive speed improvement mouse pad for Excel (XL size)Shortcut keys speed up your work! "Explosive efficiency mouse pad" for Excel is full of shortcut keys that you can use, from basic ones to useful ones.Dimensions, Width x Depth x Thickness (mm) 230×180×0.3 Material Front: Polyester, Back: Olefin sheet Color (Body) Green Finish Processing antibacterial
- Nakabayashi Mouse padAs it is ultra-thin with a thickness of 0.3 mm, you will not feel any steps. The back side is silicon that does not easily shift on the desk. It is also ideal for entering a name as a novelty.Main Unit Dimensions, Width W x Depth D x Height H (mm) 180×150×0.3 Mass (g) 20 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene, siliconefrom S$4.39Min. 2 days
- ELECOM mouse pad laser optical mouse compatibleAchieves accurate and precise operability with special projection processing + irregular patterns! Ideal for PC professional users who use graphics and CAD software.Main Unit Dimensions, Width W x Depth D x Height H (mm) 180×150×0.8 Material Front / PET, Back / Soft Peelfrom S$7.39Min. 2 days
- ELECOM Mouse padYou can use it by sandwiching photos, postcards, memos, etc.! A "mouse pad" that supports comfortable mouse operation with a 3D approach.Main Unit Dimensions, Width W x Depth D x Height H (mm) 150.0×180.0×0.5
- ELECOM mouse pad with wrist rest animalMake your desk cute with an animal face. "MOCHIMAL", an animal mouse pad with a wrist rest that uses gel material with a soft and comfortable feel and allows you to operate the mouse comfortably.Dimensions, Width x Depth x Thickness (mm) 210×210×20 Mass (g) 211 Function With wrist rest
- Nakabayashi Mouse pad (basic cross)A basic cloth type with a natural texture. Good reading performance with any optical, laser or BlueLED mouse. Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.Main Unit Dimensions, Width W x Depth D x Height H (mm) 150×4×180 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Material EVA Suitable for Optical type, laser type, BlueLED type
- KOKUYO Mouse pad (playback PET type)External Dimensions / Height (mm) 0.5 External Dimensions / Width (mm) 150 Outer Dimensions / Depth (mm) 180 Act on Promoting Green Procurement Conformity
- Elecom Healthcare Wrist Rest Fatigue Reduction Super Flexible Material "EXGEL (R)" FITTIO Palm RestThree prescriptions for overworked hands, fingers, and shoulders to relieve fatigue! The fatigue reduction wrist rest "FITTIO" was created in collaboration with the Yokohama Rehabilitation Center.Mass of Main Unit (g) 56 Outer Dimensions, Width W x Depth D x Height H (mm) 80×60×18
- ELECOM Ester suede mouse padEster suede mouse pad that has a cleaning effect on mouse balls. Natural rubber that prevents slipping. Compatible with both optical mouse and ball mouse * Some may not be supported due to the tolerance of the light emitted from the optical mouse.Color Navy Material Ester suede
- ELECOM COMFY Wrist Rest (Single)Wrist rest using low-resilience polyurethane. Absorbs and disperses the load on the wrist. Supports long hours of PC work. The newly developed dimple processing makes the operation of the mouse and numeric keypad more comfortable.Main Unit Dimensions, Width W x Depth D x Height H (mm) 110×68×26 Mass (g) 72 (main unit only)
- SANWA SUPPLY Romaji mouse padA large romaji mouse pad that is easy to read and use with clear large letters. Smooth and accurate mouse operation is possible with optical mice, laser mice, and ball mice. The back side is anti-slip processed, and the mouse pad does not move with normal mouse operation.Act on Promoting Green Procurement Conformity Suitable for Optical mouse, laser mouse, ball mouse Dimension (mm) W210×D170×H0.5from S$7.69Min. 2 days
- ELECOM Urethane cushion with mouse pad wrist restA soft foam cushion fits your wrist! A "soft and soft mouse pad" that gently wraps your wrist.Mass of Main Unit (g) 100 Dimensions, Width W x Depth D x Height H (mm) 135×220×20 Shape Integrated wrist restfrom S$18.99Min. 2 days
- SANWA SUPPLY Hard mouse padColor Black Material (Surface) PP, PS, natural rubber
- ELECOM Wrist Rest Fatigue Reduction Memory Foam Polyurethane COMFYWrist rest using low-resilience polyurethane. Absorbs and disperses the load on the wrist. Supports long hours of PC work. Newly developed dimple processing makes keyboard operation more comfortable.Mass (g) 166 (main unit only) Main Unit Dimensions, Width W x Depth D x Height H (mm) 285×68×26from S$14.99Min. 2 days
- SANWA SUPPLY Mouse pad (gray) which does not slipColor Gray Material (Front / Back) PET / PVC foamfrom S$10.99Min. 2 days
- ELECOM Soft leather mouse padA simple design that fits anywhere! A soft leather mouse pad made of PU leather that feels good to the touch.Dimensions, Width x Depth x Thickness (mm) 150×180×4 Mass (g) 82 Material Base material: Elastomer, Surface: PU Type No wrist restfrom S$12.99Min. 2 days
- ELECOM Mouse pad Large XL size Silicon smooth coatingComfortable mouse operation with a smooth texture. Silicone mouse pad that uses dot square processing to prevent the cursor from jumping and allows comfortable mouse operation.Outer Dimensions, Width W x Depth D x Height H (mm) 180×230×1.4 Mass (g) 85 Specification No wrist rest type Material Silicon
- SANWA SUPPLY Static elimination mouse padDimension (mm) W297 × D210 × H3 (A4 size)from S$18.99Min. 2 days
Filter by categories