Wrist Rests
Other Related Pages
- ELECOM Animal Wrist Rest / Mochimaru / With Cleaner FunctionI will do my best to support you! I will do my best to support the arms that the animals operate with the mouse. In addition, the tummy has a cleaner function. Animal wrist rest "MOCHIMAL" that gently supports your wrists with a soft, fluffy texture.Material Surface / cotton: polyesterfrom S$27.99Min. 3 days
- MonotaRO Wrist restLow-resilience urethane foam is used for the wrist rest part. For mouse operation when working on a PC. * Some optical and laser mice may not be compatible depending on the specifications and individual differences of the mouse used and the usage environment. * Do not use in direct sunlight. * Do... Read MoreDimension (mm) 110×62×19 Color Black
- Elecom Healthcare Wrist Rest Fatigue Reduction Super Flexible Material "EXGEL (R)" FITTIO Palm RestThree prescriptions for overworked hands, fingers, and shoulders to relieve fatigue! The fatigue reduction wrist rest "FITTIO" was created in collaboration with the Yokohama Rehabilitation Center.Mass of Main Unit (g) 56 Outer Dimensions, Width W x Depth D x Height H (mm) 80×60×18
- ELECOM COMFY Wrist Rest (Single)Wrist rest using low-resilience polyurethane. Absorbs and disperses the load on the wrist. Supports long hours of PC work. The newly developed dimple processing makes the operation of the mouse and numeric keypad more comfortable.Main Unit Dimensions, Width W x Depth D x Height H (mm) 110×68×26 Mass (g) 72 (main unit only)
- ELECOM Wrist Rest Fatigue Reduction Memory Foam Polyurethane COMFYWrist rest using low-resilience polyurethane. Absorbs and disperses the load on the wrist. Supports long hours of PC work. Newly developed dimple processing makes keyboard operation more comfortable.Mass (g) 166 (main unit only) Main Unit Dimensions, Width W x Depth D x Height H (mm) 285×68×26from S$14.99Min. 2 days
- Elecom Healthcare Palm Rest Fatigue Reduction Super Flexible Material "EXGEL (R)" FITTIO Wrist RestThree prescriptions for overworked hands, fingers, and shoulders to relieve fatigue! Fatigue reduction palm rest "FITTIO" was created in collaboration with the Yokohama Rehabilitation Center.Mass of Main Unit (g) 196 Outer Dimensions, Width W x Depth D x Height H (mm) 300×60×16from S$58.99Min. 2 days
- ELECOM Palm rest / cushionA soft foam cushion fits your wrist! A "soft and soft palm rest" that gently wraps your wrist.Dimensions, Width W x Depth D x Height H (mm) 350×55×20 Mass of Main Unit (g) 70
- ELECOM Wrist rest / cushionA soft foam cushion fits your wrist! A "soft and soft wrist rest" that gently wraps your wrist.Dimensions, Width W x Depth D x Height H (mm) 110×55×20 Mass of Main Unit (g) 20
- ELECOM "DUX" MMO wrist rest"DUX" MMO wrist rest that supports long-time play using ultra-flexible material "EXGEL (R)".Outer Dimensions, Width W x Depth D x Height H (mm) 138×81×24 Color Blackfrom S$35.99Min. 2 days
- SANWA SUPPLY Thin wrist restA thin wrist rest with a soft cushion to reduce wrist fatigue. Ideal for thin keyboards such as Surface and MacBook. A surface fabric that is hard to get stuffy and has a smooth feel. The bottom is non-slip. ※There are differences in personal feeling. If you think it does not fit, stop using it i... Read Morefrom S$19.99Min. 2 days
- ELECOM Wrist rest / dimp gelA gentle shape that snuggles up to your wrist. Wrist rest "dimp gel" that reduces the burden on the wrist with a soft touch that makes you addicted.Dimensions, Width W x Depth D x Height H (mm) 110×73×22 Mass of Main Unit (g) 90from S$44.99Min. 2 days
- Nakabayashi Wrist rest / memory foamWrist rest that does not get tired easily. A long type that is ideal for keyboards. Low-resilience cushion that distributes the load. Low-resilience polyurethane gently absorbs and disperses the fit load on the neck, and the moderate height design reduces the burden. Supports long-term PC operati... Read MoreMass (g) 110 Dimensions, Width W x Depth D x Height H (mm) 460×65×20 Material Polyester, polyurethanefrom S$18.99Min. 2 days
- Nakabayashi Wrist restMemory foam wrist rest reduces fatigue. A mini type wrist rest that does not take up space. Low-resilience polyurethane absorbs the load and disperses the load with a moderate height design. Supports movement during typing and mouse operation. A rubber with a non-slip pattern is used on the back ... Read MoreDimensions, Width W x Depth D x Height H (mm) 135×85×28 Mass (g) 45 Material Polyester, polyurethane
- Sanwa Direct Wrist arm (200-TOK011)You can operate the mouse and keyboard with less strain on your shoulders and arms. With two joints, you can fix the arm to the desired height above or below the top plate. It is possible to move smoothly back and forth and left and right with three rotating parts. It can be firmly fixed to the d... Read MoreMaterial Inside: Steel, ABS, Wrist rest: Nylon Instruction Manual Japanese instruction manual available Allowable Load (kg) Wrist rest part / approx. 11from S$119.90Min. 5 days
- Sanwa Direct Wrist rest (200-TOK012)A large wrist rest with built-in low-resilience urethane. It is also ideal as an elbow. The back side is non-slip processed to handle intense operations.Color Black Instruction Manual Nonefrom S$49.99Min. 5 days
- SANWA SUPPLY Wrist rest for mouse (leather-like material)A wrist rest that uses a soft gel to reduce wrist fatigue. It is a small size that is ideal for mice. It can also be used as a keyboard by using two. Since the surface is made of leather-like TPU material, it has a luxurious feel and is easy to wipe off even if it gets dirty. The back side is mad... Read MoreMass (g) 140 Dimensions, Width W x Depth D x Height H (mm) 150×70×18.5from S$29.99Min. 4 days
- Sanwa Direct Wrist arm (200-TOK010)You can operate the mouse and keyboard with less strain on your shoulders and arms. With two joints, you can fix the arm to the desired height above or below the top plate. It is possible to move smoothly back and forth and left and right with three rotating parts. It can be firmly fixed to the d... Read MoreMaterial Inside: Steel, ABS, Wrist rest: Nylon Instruction Manual Japanese instruction manual availablefrom S$129.90Min. 5 days
- Sanwa Direct Wrist rest (200-TOK009)The surface is a soft-touch cloth. It is a moderate height that does not sink your hands. It keeps the position of the hand constant with moderate cushioning that is not too soft. The back side is non-slip processed.Color Black Instruction Manual None Dimensions, Width W x Depth D x Height H (mm) Wrist rest part: 440 × 95 × 18 Material Wrist rest: Polyester, SBRfrom S$22.99Min. 5 days
- StarTech.com PC keyboard compatible gel wrist rest + ergonomic product + non-slip wrist cushionErgonomically compatible wrist rest that supports the wrist when operating the keyboard Minimal size wrist rest that does not take up workspace improves comfort The bottom surface with non-slip processing that prevents the wrist rest from slipping during use Can be used on various desk surfaces. ... Read MoreColor Blackfrom S$35.99Min. 6 days
- StarTech.com Sliding wrist rest for mouse operation + ergonomics supportErgonomic wrist rest that moves with the mouse and supports the wrist Compact and modern disc-shaped design with a diameter of 9.6 cm Cushioned three-dimensional top that supports the wrist like a pillow Ventilation top surface using beautiful silver fabric Smooth bottom that won't scratch yo... Read Morefrom S$27.99Min. 6 days
- Sanwa Direct Wrist restA wrist rest with a soft cushion to reduce wrist fatigue. You can work more comfortably by using it in addition to the wrist rest you are using now. Uses a surface fabric that is hard to get stuffy and feels good against the skin. The back side is non-slip.Color Black Material Surface: polyester, inside: PE foamfrom S$18.99Min. 5 days
- SANWA SUPPLY Wrist rest for keyboard (leather-like material, black)A wrist rest that uses a soft gel to reduce wrist fatigue. A 45 cm wide type that is ideal for full keyboards. Since the surface is made of leather-like TPU material, it has a luxurious feel and is easy to wipe off even if it gets dirty. The back side is made of polyurethane, which is easy to sti... Read MoreMass (g) 420 Dimensions, Width W x Depth D x Height H (mm) 450×70×18.5 Color Blackfrom S$39.99Min. 5 days
- SANWA SUPPLY Wrist rest for keyboard (leather-like material)A wrist rest that uses a soft gel to reduce wrist fatigue. A wide type that is ideal for keyboards. Since the surface is made of leather-like TPU material, it has a luxurious feel and is easy to wipe off even if it gets dirty. The back side is made of polyurethane, which is easy to stick to, so i... Read MoreMass (g) 280 Dimensions, Width W x Depth D x Height H (mm) 300×70×18.5from S$36.99Min. 4 days
- Nakabayashi Wrist rest cornerWrist rest that does not get tired easily. It fits your wrists, arms and elbows, and can be used as a keyboard or mouse. Low-resilience cushion that distributes the load. Low-resilience polyurethane gently absorbs and disperses the fit load on the neck, and the moderate height design reduces the ... Read MoreDimensions, Width W x Depth D x Height H (mm) 160×160×20 Mass (g) 40 Material Polyester, polyurethanefrom S$13.99Min. 6 days
- ELECOM Animal Palm Rest / Stuffed ToyI will do my best to support you. We work hard to support the arms of animals operating computers. Animal palm rest "MOCHIMAL" that gently supports your wrists with a soft, fluffy feel.Material Surface / Wat: Polyesterfrom S$33.99Min. 3 days
- Sanwa Direct Wrist rest (200-TOK008)The surface is a soft-touch cloth. It is a moderate height that does not sink your hands. It keeps the position of the hand constant with moderate cushioning that is not too soft. The back side is non-slip processed.Color Black Instruction Manual None Dimensions, Width W x Depth D x Height H (mm) Wrist rest part: 360 × 70 × 18 Material Wrist rest: Polyester, SBRfrom S$21.99Min. 5 days
- Nakabayashi Long wrist rest + PU leatherMemory foam polyurethane fits gently on the wrist. It absorbs and disperses the load and reduces the burden with a moderate height design. Supports long-term PC operation. Uses high-quality PU leather fabric. It is smooth to the touch and has excellent durability. Rubber with anti-slip pattern is... Read MoreMass (g) 121 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 454×81×21 Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- SANWA SUPPLY wrist restA wrist rest made of low-resilience urethane. Compared to ordinary urethane foam, it has very low impact resilience, and has the property of sinking slowly and returning slowly. The surface fabric is treated with an antibacterial treatment to prevent the growth of bacteria. *The back side has a n... Read MoreColor Blackfrom S$9.79Min. 5 days
- ESCO 150x 67x30mm Wrist rest (for mouse)Dimensions, Width W x Depth D x Height H (mm) 150×67×30 Mass (g) About 36 Color Gray Material Polyester, PE foamfrom S$22.99Min. 5 days
- SANWA SUPPLY Wrist restA small wrist rest that uses low-resilience urethane. Compared to normal urethane foam, it has very little impact resilience and has the property of slowly sinking and slowly returning. With a viscous tactile sensation, it deforms with movement, so you always get an excellent fit and reduce the f... Read Morefrom S$16.99Min. 5 days
- SANWA SUPPLY Wrist RestA wrist rest that uses a soft gel to reduce the fatigue of your arms and wrists. It has a comfortable feel and softness that makes you want to touch it all the time. A PU epidermis that can be easily washed with water even if it gets sweaty or dirty. The back side is non-slip and sticks firmly to... Read MoreDimensions, Width W x Depth D x Height H (mm) 133×69×20 Mass (g) About 105from S$19.99Min. 5 days
- SANWA SUPPLY Wrist restA wrist rest that uses a soft gel to reduce the fatigue of your arms and wrists. It has a comfortable feel and softness that makes you want to touch it all the time. A PU epidermis that can be easily washed with water even if it gets sweaty or dirty. The back side is non-slip and sticks firmly to... Read MoreDimensions, Width W x Depth D x Height H (mm) 133×69×20 Mass (g) About 105 Color Whitefrom S$19.99Min. 5 days
- Green House Clamped armrestA clamp-type armrest that supports the elbows and reduces the burden on the shoulders and arms. Fixed with a clamp to the top plate of a desk or the like. It has two joints that move 180 ° to the left and right, the elbow rest can be rotated 360 °, and the height of the elbow rest can be adjusted... Read MoreWarranty Period 1 year Mass (g) About 615 Color Gray Allowable Load (kg) ~9.0from S$109.90Min. 8 days
- Trimate movable wrist restIt is a type that is fixed to the desk, and it is possible to put the whole arm on it. Since it is movable, it can be bent and stored when not in use. As a wrist rest for long hours of PC work or for people with a lot of input * The thickness of the clamp part corresponds to 5 cm or less.Dimensions (Vertical x Horizontal) (cm) 29×14 Color Blackfrom S$22.99Min. 5 days
- Sanwa Direct Wrist restThe surface is a soft and soft material. The back is made of slippery hard material for smooth operation. It is also ideal for keyboard operation by combining two. (This product contains 1 piece)Color Black Specification Material_Surface: Plastic, EVA Instruction Manual Nonefrom S$19.99Min. 5 days
- Kensington GEL Wave wrist restA stylish two-tone gel wrist rest. The highly breathable structure makes keyboard operation cool and comfortable. Uses stylish 2-tone color GEL. Cool & dry, comfortable even for a long time. When using a wrist rest or notebook PC that supports a full-size keyboard, it can also be used for mou... Read Morefrom S$58.99Min. 13 days
- ELECOM Wrist rest Compact Small Magnet Carrying MINIO Reduced burdenWork more lightly. Cushions that fit your wrists and arms reduce the burden of working on your computer. "MINIO" mobile wrist rest that can be stacked and carried compactly with a built-in magnet.Mass (g) Approximately 16 (per piece) Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 92 x 60 x 12 (per piece) Set Contents Wrist rest x 2from S$29.99Min. 4 days
- SANWA SUPPLY Wrist restA wrist rest for full keyboard using low-resilience urethane. Compared to normal urethane foam, it has very little impact resilience and has the property of slowly sinking and slowly returning. With a viscous tactile sensation, it deforms with movement, so you always get an excellent fit and redu... Read Morefrom S$32.99Min. 2 days
- ESCO 285x68x26mm wrist pad (black)Dimple processing makes it smooth and comfortable. Perfectly attached to the wrist rest desk to reduce wrist fatigueMass (g) 166 Dimension (mm) 285×68×26 Color Black Esco Part No. EA764-103Bfrom S$27.99Min. 6 days