FD / MO Cases
Other Related Pages
- ELECOM 10 floppy plastic casesStore and store floppies one by one.Number of Storage (sheets) 10 Mass (g) 24 Main Unit Dimensions, Width W x Depth D x Height H (mm) 97×99×9 Color Clear Material PS (polystyrene) Suitable for floppy disk
- ESCO Floppy disk case (10 sheets)File Capacity 1 FD Dimension (mm) 97×99×9 Esco Part No. EA759GX-10 Suitable for floppy disk Material plasticfrom S$9.59Min. 2 days
- SANWA SUPPLY 3.5 "floppy slim caseStorage Capacity 2 FDs, 1 MO Material PP Color Translucent (milky white) Dimension (mm) W98×D9×H101 Suitable for floppy diskDiscontinued
- ELECOM MO plastic caseStores 1 MO and 2 floppy disks.Quantity 1 pack (set of 3) Number of Storage (sheets) 2 for FD, 1 for MO Main Unit Dimensions, Width W x Depth D x Height H (mm) 97×98×11 Suitable for MODiscontinued
- KOKUYO FD / MO caseThe front is tilted so that floppy disks can be searched smoothly. A swing-type partition plate is attached, so searching is speedy. The slanted front automatically returns to its original state when the lid is closed. Even when the lid is opened, the back is clean, so it does not take up space.Outer Dimensions, Width W x Depth D x Height H (mm) 107×165×111 Size (inch) 3.5 Color Dark gray Suitable for FD/MO File Capacity FD: 40 (no case)
MO: 22 (no case) Material R-ABS100%Discontinued - KOKUYO Floppy disk pocketHolds 6 FDs (without case) It is an A4 refill.Suitable for floppy disk Width (mm) 230 Number of Page 3 Number of Holes 2, 4, 30 holes Material PP Height (mm) 300 Size (inch) 3.5 File Capacity 6Discontinued