CD & DVD Cases
Other Related Pages
- SANWA SUPPLY Ring file caseA dedicated file case that can file up to 12 non-woven fabric cases with 2 holes. The ring type makes it easy to replace the non-woven fabric case, so you can easily organize the media. It has a lock function to prevent the spread of files. It is a bargain set of two. * Non-woven fabric case is n... Read MoreMaterial Body / PP (polypropylene), ring / steel Color Clearfrom S$8.19Min. 2 days
- MonotaRO CD DVD Case Thin Type* Do not use for anything other than its intended purpose.Number of Storage (sheets) 1 Outer Dimensions (mm) About 142 x 125 x 5.2 Mass (g) About 36 Color Clear Material polystyrene
- MonotaRO Non-woven fabric case for CD / DVDIt protects CDs and DVDs from scratches and can be stored compactly. Can be stored in large quantities in a small space. For storing CDs and DVDs * Do not use for any purpose other than its intended purpose. * This product does not completely protect damage or damage caused by external impact or ... Read MoreNumber of Capacity 1 DVD / CD Dimensions (depth D x length L) (mm) 130×130 Material Polypropylene Color White
- SANWA SUPPLY Non-woven fabric case for CD / CD-RProtects DVDs and CDs from scratches and can be stored compactly. Uses high-grade non-woven fabric with little fluff. Can be stored in large quantities in a small space.Number of Capacity 1 DVD / CD Main Unit Dimensions, Width W x Depth D x Height H (mm) 127×0.27×128 Material PP
- ELECOM 1 CD/DVD/Blu-ray slim PP caseUses a supple material that is resistant to cracking. A slim type Blu-ray / DVD / CD case that can be stored compactly.Number of Storage (sheets) 1 Outer Dimensions 133.0×5.2×125.3 Mass (g) 31 (1 piece) Applicable Media Blu-ray Disc/DVD/CD Storage Method Jacket storage Material Polypropylene
- SANWA SUPPLY DVD / CD Paper Sleeve CasesA paper sleeve case that is also used for commercial driver CDs and magazine appendices. You can easily write in the margins, back side, etc. for easy search and management. A transparent film is pasted on the surface, so you can check and protect the contents of the media. A folded lid is attach... Read MoreNumber of Storage 1 DVD / CD Dimensions, Width W x Depth D x Height H (mm) 126×0.5×126 Mass (g) 3 Material Paper, OPP film
- SANWA SUPPLY DVD / CD non-woven case (with ring hole)It is compatible with general 2-hole rings and can be filed on commercially available ring files or separately sold dedicated files (FCD-RG series). Double-sided storage Non-woven fabric case can store two media at the same time. A maximum of 100 media can be stored in a 50-sheet non-woven fabric... Read MoreDimensions, Width W x Depth D x Height H (mm) 143×0.5×130.5 Mass (g) 4 Included Accessories 50 index cards Number of Capacity DVD ・ CD2 sheets Material PP (polypropylene)
- ELECOM Blu-ray case, non-woven fabric, double-sided storage, with 2 holesWith 2 holes for filing, it can be stored neatly. A double-sided storage type non-woven fabric case with 2 holes that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.Mass (g) 3 Dimension (mm) Approx. 128 x 143 x 0.54 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylene
- OHM ELECTRIC DVD / CD sleeveNon-woven fabric sleeve that can store DVDs and CDs Thin, light, compact type Non-woven fabric sleeve 100 pieces, 200 pieces can be stored on both sides With 2 holes for filing With pop-out prevention stopper (both left and right) Color is whitefrom S$12.99Min. 2 days
- SANWA SUPPLY DVD / CD case* When storing, be sure to place it vertically and store it in a state where pressure is not applied to the disc recording surface. * Store the disc with the label side facing up. * Do not stack two or more discs on top of each other. * Make sure that there is no dust or dirt on the surface of th... Read MoreColor Clear Material PP
- ELECOM DVD tall case (1 storage)Made of polypropylene resin that is light and hard to break. The one-push method allows you to easily remove the DVD without applying excessive force. Can store covers and booklets. Comes with a spine label and icon sticker that are convenient for sorting.Number of Storage (sheets) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Mass (g) 74 Material PP (polypropylene)
- ELECOM CD / DVD fastener caseA self-standing type that can be placed vertically around a bookshelf or desk. A zipper case that can compactly store a large number of CDs / DVDs. With a convenient handle. With a stopper to prevent accidental popping out. Uses a fully open zipper that allows the case to be opened wide.Included Accessories 2 title cards Color Black
- ELECOM CD DVD Blu-ray Case 1 Piece Storage Plastic Case 10mm Disc StorageStandard type with a thickness of 10.4 mm. A standard type Blu-ray / DVD / CD case that can store not only index cards but also spine labels.Number of Capacity 1 (per case) Outer Dimensions, Width W x Depth D x Height H (mm) 142×10.4×125 Mass (g) 65 (1 sheet) Material polystyrene
- ELECOM DVD tall case slimConvenient for storing ever-increasing DVDs! 7mm thick for neat storage. Made of lightweight and hard-to-break polypropylene resin. Comes with back label and sticker for convenient classification. Great value 3-disc set.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×7×191 Mass (g) 62 Number of Storage (sheets) CD or DVD x 1 Material PP (polypropylene)
- ELECOM DVD Tall Case (2 Sheets Storage)Made of polypropylene resin that is light and hard to break. The one-push method allows you to easily remove the DVD without applying excessive force. Can store covers and booklets. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Number of Storage (sheets) 2 Mass (g) 76 Material PP (polypropylene)
- ELECOM Blu-ray / DVD / CD case (slim / PS / 1 storage)Number of Capacity 1 (per case) Outer Dimensions, Width W x Depth D x Height H (mm) 142×5.2×125 Mass (g) 37 (1 sheet) Suitable for Blu-ray Disc/DVD/CD Specification Jacket storage Material polystyrene
- SANWA SUPPLY DVD / CD non-woven caseDouble-sided storage Non-woven fabric case can store two media at the same time. A maximum of 200 media can be stored in a 100-sheet non-woven fabric case. You can also store a jacket card on one side and media on the other side. Comes with a "disc stopper" function that prevents the me... Read MoreIncluded Accessories 100 index cards Outer Dimensions, Width W x Depth D x Height H (mm) 132×0.5×143.5 Mass (g) 4 Number of Page DVD, CD 2 sheets storage Material PP (polypropylene)from S$18.99Min. 2 days
- JOINTEX CD / DVD caseA plastic case for storing one CD / DVD. 10mm thick type that is easy to manage with a spine.File Capacity 1 CD or DVD media Thickness (mm) 10 Outer Dimensions, Width W x Depth D x Height H (mm) 142×10×125 Color Clear Specification JOINTEX original, sMART VALUE Material PS
- SMARTVALUE Non-woven CD / DVD caseAn affordable smart value non-woven soft case. * There is no indexFile Capacity 1 CD or DVD media Dimensions (Width W x Height H) (mm) 128×128 Type CD / DVD storage soft case Specification JOINTEX original, sMART VALUE Material PP (single material) Color Whitefrom S$7.89Min. 2 days
- SMARTVALUE CD / DVD caseCD / DVD case made of PP that is hard to break! (5mm thick type)Outer Dimensions, Width W x Depth D x Height H (mm) 133×5×125 Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Color Milky white Material PP Number of Storage Per CD / DVD media x 1 Size Slimfrom S$9.59Min. 2 days
- ELECOM Non-woven fabric case Blu-ray compatible double-sided storageA standard non-woven fabric case that is thin, light and easy to use. A double-sided non-woven fabric case that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.File Capacity 120 sheets Mass (g) 3.0 (1 sheet) Dimension (mm) Approx. 134 x 129 x 0.5 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylene
- SANWA SUPPLY Semi-hard case for Blu-ray Disc (stores 104)Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Prevents uneven transfer to the disc cover layer as much as possible. The case part is a semi-hard case made of EVA material, which protects the media from impact. A fastener type that is convenient to c... Read MoreNumber of Capacity 104 Blu-ray Disc / DVD / CD Dimensions, Width W x Depth D x Height H (mm) 180×92×300 Mass (g) 420
- ELECOM CD DVD Blu-ray case 2 pieces storage Slim plastic case Disc storageSlim type with a thickness of about 5 mm. A slim type Blu-ray / DVD / CD case that can be stored compactly.Outer Dimensions, Width W x Depth D x Height H (mm) 142×5.2×125 Number of Capacity 2 (per case) Mass (g) 40 (1) Suitable for Blu-ray Disc/DVD/CD Specification Jacket storage Material polystyrenefrom S$8.79Min. 2 days
- ELECOM 4 CD / DVD plastic casesStandard type with a thickness of 10.4 mm. A standard type Blu-ray / DVD / CD case that can store 4 discs per case.Outer Dimensions 142×10.4×125 Number of Storage (sheets) 4 Mass (g) 65 (1 sheet) Applicable Media Blu-ray Disc/DVD/CD Material polystyrene
- KOKUYO CD/DVD soft case <MEDIA PASS> 1 piece storage<MEDIAPASS> is a soft case that can be stored in less than half the space of the original case while keeping the contents of commercially available CDs and DVDs. In addition to discs, booklets, spine titles (obi), and back jackets can also be stored together. With a pocket that can properly... Read MoreNumber of Storage (sheets) 1 Outer Dimensions / Depth (mm) 130 External Dimensions / Width (mm) 141 Material PPfrom S$69.99Min. 2 days
- SANWA SUPPLY Blu-ray disc compatible semi-hard case (24 sheets)Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Prevents uneven transfer to the disc cover layer as much as possible. The case part is a semi-hard case made of EVA material, which protects the media from impact. A fastener type that is convenient to c... Read MoreMass (g) 166 Dimensions, Width W x Depth D x Height H (mm) 175×55×175 Storage Capacity Blu-ray Disc / DVD / CD24from S$15.99Min. 2 days
- SMARTVALUE CD / DVD caseA plastic case for storing one CD / DVD. Slim type that does not take up space for storage. (5mm thick type)Outer Dimensions, Width W x Depth D x Height H (mm) 142×5×125 Color Clear (Tray is translucent) Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Material PS Number of Storage Per CD / DVD media x 1 Size Slimfrom S$9.59Min. 2 days
- Sanwa Direct DVD Thor Case (200-FCD032)DVD tall case for 1 CD. Contains 10 pieces.Dimensions, Width W x Depth D x Height H (mm) 136×14×191 Applicable Media Blu-ray、DVD、CD Storage Guideline One of DVD / CD / Blu-ray Material PP resinfrom S$12.99Min. 5 days
- ELECOM Blu-ray / DVD / CD case (standard / PS / 2 storage)Standard type with a thickness of 10.4 mm. A standard type Blu-ray / DVD / CD case that can store not only index cards but also spine labels.Outer Dimensions, Width W x Depth D x Height H (mm) 142×10.4×125 Number of Capacity 2 (per case) Mass (g) 65 (1 sheet) Suitable for Blu-ray Disc/DVD/CD Specification Jacket storage Material polystyrene
- Just Corp. Original DVD case Center lockWe recommend it with confidence It is a DVD tall case It is a DVD case design that pays attention to prevent the disc from falling due to shock and vibration during user use. DVD tall caseNumber of Storage (sheets) 1 Dimensions, Width W x Height H x Depth D (mm) 191×135×15 Mix Rate (%) Polypropylene (virgin material 100%)from S$119.90Min. 4 days
- SANWA SUPPLY Semi-hard case for Blu-ray DiscUses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Prevents uneven transfer to the disc cover layer as much as possible. The case part is a semi-hard case made of EVA material, which protects the media from impact. A fastener type that is convenient to c... Read MoreDimensions, Width W x Depth D x Height H (mm) 175×55×300 Mass (g) 330from S$21.99Min. 4 days
- Sanwa Direct Nonwoven case (200-FCD007)A light and thin non-woven DVD / CD case. Since it is a double-sided storage type that can store two sheets in one case with 100 sheets, it can store up to 200 DVDs and CDs. A jacket card can be stored. You can store CDs on the front and jacket cards on the back. A type with 2 holes that can be f... Read MoreDimensions, Width W x Depth D x Height H (mm) 143 x 0.5 x 131 (per case) Storage Guideline 2 DVDs / CDs (per case) Included Accessories Index card x 100 Instruction Manual None Material PPfrom S$14.99Min. 5 days
- SANWA SUPPLY DVD / CD paper sleeve caseA paper sleeve case that is also used for commercial driver CDs and magazine appendices. The windowless type that does not allow the disc to be seen protects privacy when handing over the disc. Since it is made of paper, you can easily write on the front and back with a pen, which is convenient f... Read MoreDimensions, Width W x Depth D x Height H (mm) 126×0.5×126 Storage Capacity DVD, CD x 1 Material Paperfrom S$5.99Min. 2 days
- OHM ELECTRIC DVD & CD Case SlimA slim type with a thickness of 7 mm 1 can be stored in one case. 10 packs A transparent film for inserting the title cover of the work is attached to the outside of the case.File Capacity One CD / DVD storage Body dimensions (width W x height H x depth D) (mm) About 135 × 191 × 7from S$7.59Min. 2 days
- SANWA SUPPLY DVD / CD non-woven case (with ring hole)* When storing, be sure to place it vertically and store it in a state where pressure is not applied to the disc recording surface. * Store the disc with the label side facing up. * Do not stack two or more discs on top of each other. * Make sure that there is no dust or dirt on the surface of th... Read MoreDimensions, Width W x Depth D x Height H (mm) 143×0.5×130.5 Number of Capacity 2(BD・DVD・CD) Included Accessories Index card x 100 Material PPfrom S$16.99Min. 2 days
- ELECOM DVD tall case (4 storage)Convenient for storing the ever-increasing number of DVDs! Made of polypropylene resin that is light and hard to break. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Quantity 3 Number of Storage (sheets) 4 Mass (g) 95
- TOYO CASE Media storage boxCleanly stores media that tends to overflow. Double zipper that is easy to put in and take out. With a partition to prevent falling down With a transparent window that allows you to check the contents. Holds about 35 CDs, about 23 DS / 3DS software, and about 35 PS software.from S$12.99Min. 2 days
- Nakabayashi CD plastic case standardA standard 1 cm thick case.Number of Storage (sheets) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 142×10×125 Mass (g) 68 Color Clear RoHS directive (corresponding to 10 substances) Correspondence Material polystyrenefrom S$10.99Min. 5 days
- ELECOM Nonwoven case for CD/DVD/Blu-ray Double-sided storage with title cardComes with a title card that is convenient for searching. A double-sided non-woven fabric case that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.Mass (g) 3.5 Dimension (mm) Approx. 131 x 139 x 0.54 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylenefrom S$6.39Min. 3 days
- ELECOM DVD Tall Case (3 Sheets Storage)Convenient for storing the ever-increasing number of DVDs! Made of polypropylene resin that is light and hard to break. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Number of Storage (sheets) 3 Quantity 3 Mass (g) 95from S$8.19Min. 3 days