A dedicated file case that can file up to 12 non-woven fabric cases with 2 holes. The ring type makes it easy to replace the non-woven fabric case, so you can easily organize the media. It has a lock function to prevent the spread of files. It is a bargain set of two.
* Non-woven fabric case is n... Read More
Material Body / PP (polypropylene), ring / steel Color Clear
It protects CDs and DVDs from scratches and can be stored compactly. Can be stored in large quantities in a small space.
For storing CDs and DVDs
* Do not use for any purpose other than its intended purpose. * This product does not completely protect damage or damage caused by external impact or ... Read More
Number of Capacity 1 DVD / CD Dimensions (depth D x length L) (mm) 130×130 Material Polypropylene Color White
Protects DVDs and CDs from scratches and can be stored compactly. Uses high-grade non-woven fabric with little fluff. Can be stored in large quantities in a small space.
Number of Capacity 1 DVD / CD Main Unit Dimensions, Width W x Depth D x Height H (mm) 127×0.27×128 Material PP
It is compatible with general 2-hole rings and can be filed on commercially available ring files or separately sold dedicated files (FCD-RG series). Double-sided storage Non-woven fabric case can store two media at the same time. A maximum of 100 media can be stored in a 50-sheet non-woven fabric... Read More
Dimensions, Width W x Depth D x Height H (mm) 143×0.5×130.5 Mass (g) 4 Included Accessories 50 index cards Number of Capacity DVD ・ CD2 sheets Material PP (polypropylene)
With 2 holes for filing, it can be stored neatly. A double-sided storage type non-woven fabric case with 2 holes that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.
Mass (g) 3 Dimension (mm) Approx. 128 x 143 x 0.54 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylene
Non-woven fabric sleeve that can store DVDs and CDs Thin, light, compact type Non-woven fabric sleeve 100 pieces, 200 pieces can be stored on both sides With 2 holes for filing With pop-out prevention stopper (both left and right) Color is white
Double-sided storage Non-woven fabric case can store two media at the same time. A maximum of 200 media can be stored in a 100-sheet non-woven fabric case. You can also store a jacket card on one side and media on the other side. Comes with a "disc stopper" function that prevents the me... Read More
Included Accessories 100 index cards Outer Dimensions, Width W x Depth D x Height H (mm) 132×0.5×143.5 Mass (g) 4 Number of Page DVD, CD 2 sheets storage Material PP (polypropylene)
An affordable smart value non-woven soft case.
* There is no index
File Capacity 1 CD or DVD media Dimensions (Width W x Height H) (mm) 128×128 Type CD / DVD storage soft case Specification JOINTEX original, sMART VALUE Material PP (single material) Color White
A standard non-woven fabric case that is thin, light and easy to use. A double-sided non-woven fabric case that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.
File Capacity 120 sheets Mass (g) 3.0 (1 sheet) Dimension (mm) Approx. 134 x 129 x 0.5 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylene
<MEDIAPASS> is a soft case that can be stored in less than half the space of the original case while keeping the contents of commercially available CDs and DVDs. In addition to discs, booklets, spine titles (obi), and back jackets can also be stored together. With a pocket that can properly... Read More
Number of Storage (sheets) 1 Outer Dimensions / Depth (mm) 130 External Dimensions / Width (mm) 141 Material PP
A light and thin non-woven DVD / CD case. Since it is a double-sided storage type that can store two sheets in one case with 100 sheets, it can store up to 200 DVDs and CDs. A jacket card can be stored. You can store CDs on the front and jacket cards on the back. A type with 2 holes that can be f... Read More
Dimensions, Width W x Depth D x Height H (mm) 143 x 0.5 x 131 (per case) Storage Guideline 2 DVDs / CDs (per case) Included Accessories Index card x 100 Instruction Manual None Material PP
* When storing, be sure to place it vertically and store it in a state where pressure is not applied to the disc recording surface. * Store the disc with the label side facing up. * Do not stack two or more discs on top of each other. * Make sure that there is no dust or dirt on the surface of th... Read More
Dimensions, Width W x Depth D x Height H (mm) 143×0.5×130.5 Number of Capacity 2(BD・DVD・CD) Included Accessories Index card x 100 Material PP
Cleanly stores media that tends to overflow. Double zipper that is easy to put in and take out. With a partition to prevent falling down With a transparent window that allows you to check the contents. Holds about 35 CDs, about 23 DS / 3DS software, and about 35 PS software.
Comes with a title card that is convenient for searching. A double-sided non-woven fabric case that can compactly store and organize a large amount of Blu-ray / CD / DVD Discs.
Mass (g) 3.5 Dimension (mm) Approx. 131 x 139 x 0.54 (1 sheet) Applicable Media Blu-ray/CD/DVD Disc Material Polypropylene
Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Double-sided storage Non-woven fabric case can store two discs at the same time. You can also store a jacket card on one side and media on the other side. The non-woven fabric has a notch that makes it e... Read More
Dimensions, Width W x Depth D x Height H (mm) 132×0.5×146 Number of Capacity 2(BD・DVD・CD) Included Accessories Index card x 102 Material PP
Soft case for CD / DVD of movies, game software, etc., MEDIA PASS. In addition to discs, DVD tall-sized jackets and booklets can also be stored together. It can be stored in less than half the space of the original case. Two colors, black and white, are available for the non-woven fabric.
* DVDs ... Read More
A light and thin non-woven DVD / CD case. Since it is a double-sided storage type that can store two sheets in one case with 100 sheets, it can store up to 200 DVDs and CDs. A jacket card can be stored. You can store CDs on the front and jacket cards on the back. Comes with an index card that is ... Read More
Dimensions, Width W x Depth D x Height H (mm) 131 x 0.5 x 143 (per case) Storage Guideline 2 DVDs / CDs (per case) Included Accessories Index card x 100 Instruction Manual None Material PP
With a title index that is convenient for organizing. With a stopper to prevent the media from popping out.
File Capacity 1 CD or DVD media Dimensions (Width W x Height H) (mm) 130×143 Included Accessories Index card: 105 cards (114 × 8mm) Specification JOINTEX original with index Material PP (single material) Color White
Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. It is compatible with general 2-hole rings and can store commercially available ring files and ring files made by Sanwa Supply (sold separately). Double-sided storage Non-woven fabric case can store two ... Read More
Dimensions, Width W x Depth D x Height H (mm) 146×0.5×128 Number of Capacity 2(BD・DVD・CD) Material PP
Contains 500 sheets. Reliable domestic production in Japan. The soft transparent film allows smooth loading and unloading. Protects the media with a soft non-woven case with less fluff. Compact size that is just the size for media that does not have extra protrusions such as index pockets. FCD-F5... Read More
Applicable Media DVD、 CD File Capacity 1 disc (* per 1 non-woven fabric)
* When storing, be sure to place it vertically and store it in a state where pressure is not applied to the disc recording surface. * Store the disc with the label side facing up. * Do not stack two or more discs on top of each other. * Make sure that there is no dust or dirt on the surface of th... Read More
Dimensions, Width W x Depth D x Height H (mm) 132×0.5×143.5 Number of Capacity 2(BD・DVD・CD) Included Accessories Index card x 50 Material PP
Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Double-sided storage Non-woven fabric case can store two discs at the same time. You can also store a jacket card on one side and media on the other side. The non-woven fabric has a notch that makes it e... Read More
Dimensions, Width W x Depth D x Height H (mm) 132 x 146 x 0.5 (per case) Storage Guideline Any two of DVD, CD, Blu-ray Applicable Media Blu-ray、DVD、CD Instruction Manual None Material PP
Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. It is compatible with general 2-hole rings and can store commercially available ring files and ring files made by Sanwa Supply (sold separately). Double-sided storage Non-woven fabric case can store two ... Read More
Dimensions, Width W x Depth D x Height H (mm) 146 x 128 x 0.5 (per case) Storage Guideline Any two of DVD, CD, Blu-ray Applicable Media Blu-ray、DVD、CD Instruction Manual None Material PP
Uses a soft non-woven fabric with few irregularities that can be used to store Blu-ray discs. Double-sided storage Non-woven fabric case can store two discs at the same time. With a convenient storage case, you can store up to 50 discs. (When both sides are stored in the attached non-woven fabric... Read More
Dimensions, Width W x Depth D x Height H (mm) 138×106×155 Number of Capacity 50(BD・DVD・CD) Material PP, paper
A non-woven fabric case with a white sheet on one side where you can freely write letters and illustrations with a pen. It is convenient for distributing and handing out discs, as messages and contents of the disc can be freely written. The non-woven fabric adopts a soft non-woven fabric with few... Read More
Number of Storage (sheets) 1 (disk) Applicable Media Blu-ray/DVD/CD
A non-woven case with a ruled white sheet on one side that allows you to write the title and contents of the disc directly with a pen. It supports a general 2-hole ring and can be stored in a Sanwa Supply ring file (sold separately), making it ideal for disc organization and management. It is als... Read More
Number of Storage (sheets) 1 (disk) Applicable Media Blu-ray/DVD/CD
* When storing, be sure to place it vertically and store it in a state where pressure is not applied to the disc recording surface. * Store the disc with the label side facing up. * Do not stack two or more discs on top of each other. * Make sure that there is no dust or dirt on the surface of th... Read More
A non-woven fabric compatible with Blu-ray with a delicate recording surface. We use microfiber cloth, which is a softer material than non-woven fabrics for DVDs and CDs.
Dimensions (Width W x Height H) (mm) 128×126 Mass (g) 2 Material Non-woven
A hanger-type non-woven fabric case that can be added to the Sanwa Supply BOX type media case FCD-DR12S. A soft non-woven fabric case with few irregularities that can be used to store Blu-ray discs. Since it is a hanger type, the media does not collapse and you can easily search. Comes with an in... Read More
Non-woven fabric sleeve that can store DVDs and CDs Thin, light, compact type Non-woven fabric sleeve 50 pieces, 100 pieces can be stored on both sides With 2 holes for filing With pop-out prevention stopper (both left and right) Color is white
Protects CDs / DVDs from scratches Convenient for storage in a paper box With a stopper that prevents them from popping out and falling Perforated for easy removal of discs Can be used with our CD / DVD binder CDKB-32 (BK) (WH).
A non-woven fabric case with a backside sticker that can be attached to the inner cover of magazines and notebooks. Double-sided pocket. You can also store an index card on one side and a DVD / CD on the other side. * Index cards can be used up to a thickness of 1.2 mm. Since it comes with a tear... Read More
Protect your precious disc from scratches !! DVD / CD non-woven fabric case
Number of Storage (sheets) 100 (50 sheets on both sides) Dimensions (Width W x Height H) (mm) 130×138 Mass (g) 4 Material Non-woven Specification With title index
A non-woven fabric compatible with Blu-ray with a delicate recording surface. We use microfiber cloth, which is a softer material than non-woven fabrics for DVDs and CDs.
Dimensions (Width W x Height H) (mm) 128×126 Mass (g) 2 Material Non-woven
With a heading that is convenient for searching With a stopper that prevents popping out and falling Discs can be color-coded by perforated genre that is easy to take out
Non-woven fabric sleeve that can store Blu-ray, DVD, and CD Uses a smooth non-woven fabric 100 sheets of non-woven fabric sleeve, 200 sheets can be stored on both sides With 2 holes for filing With pop-out prevention stopper (both left and right) Color is white