CD & DVD Tall Cases
- ELECOM DVD tall case (1 storage)Made of polypropylene resin that is light and hard to break. The one-push method allows you to easily remove the DVD without applying excessive force. Can store covers and booklets. Comes with a spine label and icon sticker that are convenient for sorting.Number of Storage (sheets) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Mass (g) 74 Material PP (polypropylene)
- ELECOM DVD tall case slimConvenient for storing ever-increasing DVDs! 7mm thick for neat storage. Made of lightweight and hard-to-break polypropylene resin. Comes with back label and sticker for convenient classification. Great value 3-disc set.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×7×191 Mass (g) 62 Number of Storage (sheets) CD or DVD x 1 Material PP (polypropylene)
- ELECOM DVD Tall Case (2 Sheets Storage)Made of polypropylene resin that is light and hard to break. The one-push method allows you to easily remove the DVD without applying excessive force. Can store covers and booklets. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Number of Storage (sheets) 2 Mass (g) 76 Material PP (polypropylene)
- Just Corp. Original DVD case Center lockWe recommend it with confidence It is a DVD tall case It is a DVD case design that pays attention to prevent the disc from falling due to shock and vibration during user use. DVD tall caseNumber of Storage (sheets) 1 Dimensions, Width W x Height H x Depth D (mm) 191×135×15 Mix Rate (%) Polypropylene (virgin material 100%)from S$119.90Min. 4 days
- OHM ELECTRIC DVD & CD Case SlimA slim type with a thickness of 7 mm 1 can be stored in one case. 10 packs A transparent film for inserting the title cover of the work is attached to the outside of the case.File Capacity One CD / DVD storage Body dimensions (width W x height H x depth D) (mm) About 135 × 191 × 7from S$7.59Min. 2 days
- ELECOM DVD tall case (4 storage)Convenient for storing the ever-increasing number of DVDs! Made of polypropylene resin that is light and hard to break. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Quantity 3 Number of Storage (sheets) 4 Mass (g) 95
- ELECOM DVD Tall Case (3 Sheets Storage)Convenient for storing the ever-increasing number of DVDs! Made of polypropylene resin that is light and hard to break. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×15×191 Number of Storage (sheets) 3 Quantity 3 Mass (g) 95from S$8.19Min. 3 days
- ELECOM Blu-ray disc case (single storage type)Blu-ray discs can be stored neatly! Blu-ray disc case. Comes with a jacket card that is convenient for sorting. A case that can store one Blu-ray disc. Since it is the same size as the case of commercially available Blu-ray software, it can be neatly stored side by side. Comes with a jacket card ... Read MoreNumber of Storage (sheets) 1 (per case) Main Unit Dimensions, Width W x Depth D x Height H (mm) 135.6×12.5×171.5 Mass (g) 56 Applicable Media Blu-rayDisc Specification Can store Blu-rayDisc jacket Material Polypropylenefrom S$8.19Min. 3 days
- ELECOM Slim storage soft case for CD / DVDA tall-sized soft case that can store not only discs, but also booklets and back jackets.Number of Storage (sheets) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 280×1×193 Material Non-woven fabric + PPfrom S$8.99Min. 2 days
- OHM ELECTRIC DVD & CD case 14MM1 pack of 5 in a standard type 1 case with a thickness of 14 mmBody dimensions (width W x height H x depth D) (mm) About 135 × 191 × 14 File Capacity One CD / DVD storagefrom S$4.49Min. 5 days
- ELECOM Slim DVD tall caseConvenient for storing an ever-increasing number of DVDs! 7 mm thick for storing 2 DVDs. Made of polypropylene resin that is light and hard to break. Comes with a spine label and icon sticker that are convenient for sorting.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×7×191 Mass (g) 56 Number of Storage (sheets) CD or DVD x 2 Material PP (polypropylene)
- OHM ELECTRIC DVD & CD case 6 sheets storage6 DVDs / CDs in 1 case, 5 packsFile Capacity Holds 6 CD / DVDs Body dimensions (width W x height H x depth D) (mm) About 135 × 191 × 15
- ELECOM Blu-ray disc case (2 storage type)Blu-ray discs can be stored neatly! A Blu-ray disc case that can store two discs in one case. Comes with a jacket card that is convenient for sorting. A case that can store two Blu-ray discs. Since it is the same size as the case of commercially available Blu-ray software, it can be neatly stored... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 135.8×12.7×172.0 Number of Storage (sheets) 2 (per case) Mass (g) 57 Applicable Media Blu-rayDisc Specification Can store Blu-rayDisc jacket Material Polypropylenefrom S$7.29Min. 3 days
- Nakabayashi DVD case6 DVD media can be stored in one case. You can store multiple discs such as serial dramas, series, and movies in one case. It does not take up space because it is the size of a conventional tall case. It is also convenient for batch storage of data for personal computers and software attached to ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 137×15×192 Number of Storage (sheets) 6 (1 case) Set Contents Case x 3 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$6.19Min. 5 days
- Just Corp. Outer lock DVD caseThe world's first removable DVD case Even if you forcibly lift a CD / DVD disc, there is no risk of damaging the disc or case. DVD tall caseNumber of Storage (sheets) 1 Dimensions, Width W x Height H x Depth D (mm) 191×135×15 Mix Rate (%) Polypropylene (virgin material 100%)from S$129.90Min. 4 days
- Nakabayashi DVD CaseFive DVD media can be stored in one case. You can store multiple discs such as serial dramas, series, and movies in one case. It does not take up space because it is the size of a conventional tall case. It is also convenient for batch storage of data for personal computers and software attached ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 137×15×192 Number of Storage (sheets) 5 (1 case) Set Contents Case x 3 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$6.19Min. 5 days
- Nagase Techno Service CD / DVD M-Rock Tall case SingleDimensions, Height x Width x Thickness (mm) 191×135.8×15 Storage Capacity Can store one CD and DVD + booklet Material PPfrom S$46.99Min. 5 days
- OHM ELECTRIC DVD & CD Case Slim1 pack of 5 in a slim type 1 case with a thickness of 7 mmFile Capacity One CD / DVD storage Body dimensions (width W x height H x depth D) (mm) About 135 × 191 × 7from S$4.19Min. 5 days
- Nakabayashi DVD case3 DVD media can be stored in one case. You can store multiple discs such as serial dramas, series, and movies in one case. It does not take up space because it is the size of a conventional tall case. It is also convenient for batch storage of data for personal computers and software attached to ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 137×15×192 Number of Storage (sheets) 3 (1 case) Mass (g) 65 Set Contents Case x 3 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$6.19Min. 5 days
- ELECOM Slim Blu-ray disc caseA slim Blu-ray disc case with a thickness of 7 mm for neat storage of Blu-ray discs. Comes with a jacket card that is convenient for sorting. It is a case with a thickness of 7 mm that can neatly store Blu-ray discs. Holds one Blu-ray disc. Comes with a jacket card that is convenient for sorting.... Read MoreNumber of Storage (sheets) 1 (per case) Main Unit Dimensions, Width W x Depth D x Height H (mm) 135.6×7.0×171.5 Mass (g) 51 Applicable Media Blu-rayDisc Specification Can store Blu-rayDisc jacket Material Polypropylenefrom S$8.79Min. 3 days
- Nakabayashi DVD case4 DVD media can be stored in one case. You can store multiple discs such as serial dramas, series, and movies in one case. It does not take up space because it is the size of a conventional tall case. It is also convenient for batch storage of data for personal computers and software attached to ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 137×15×192 Number of Storage (sheets) 4 (1 case) Set Contents Case x 3 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$6.19Min. 5 days
- SANWA SUPPLY Blu-ray caseIt is a Blu-ray disc case of the same size as the case used in commercially available Blu-ray software. It supports the storage of booklets. (Within W123mm x H150mm x D2.5mm) An index card (cover) can be stored on the outside of the case. Made of PP (polypropylene) resin that is light and hard to... Read Morefrom S$18.99Min. 5 days
- OHM ELECTRIC DVD & CD case 2 pieces storageStandard type with a thickness of 14 mm, 2 pieces can be stored in 1 case, 5 packsBody dimensions (width W x height H x depth D) (mm) About 135 × 191 × 14 File Capacity 2 CD / DVD storagefrom S$4.99Min. 5 days
- Sanwa Direct Blu-ray caseA Blu-ray disc case that is the same size as the case used in commercial Blu-ray disc movies and can store two discs. (Can also be used on DVDs and CDs). Made of polypropylene resin that is light and hard to break. There is a stopper inside the case that can store booklet cards. There is a transp... Read MoreQuantity 25 Applicable Media Blu-ray, DVD, CD Instruction Manual None Material PPfrom S$29.99Min. 5 days
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 10 index cards Storage Capacity Blu-ray media / DVD / CD1 Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY DVD tall case (1 storage)A high quality tall case that uses 100% virgin PP (polypropylene) resin material and has low odor and high durability. Media can be easily ejected with one push. Index cards (cover) and booklets can be stored. * This product does not come with an index card.Main Unit Dimensions, Width W x Depth D x Height H (mm) 136×14×191 Color Black Storage Capacity Blu-ray media / DVD / CD / 1 sheetDiscontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 3 index cards Storage Capacity Blu-ray media / DVD / CD1 Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY Slim DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 10 index cards Storage Capacity Blu-ray media / DVD / CD1 Dimension (mm) W136×D7×H191Discontinued
- SANWA SUPPLY Slim DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 10 index cards Storage Capacity 2 Blu-ray media / DVD / CD Dimension (mm) W136×D7×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 1 index card Storage Capacity Blu-ray media / DVD / CD12 Dimension (mm) W136×D27×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 10 index cards Storage Capacity 6 Blu-ray media / DVD / CD Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Storage Capacity 2 Blu-ray media / DVD / CD Included Accessories 3 index cards Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 1 index card Storage Capacity Blu-ray media, DVD, CD 8 Dimension (mm) W136×D27×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 10 index cards Storage Capacity 4 Blu-ray media / DVD / CD Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Storage Capacity 3 Blu-ray media / DVD / CD Included Accessories 3 index cards Dimension (mm) W136×D14×H191Discontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Included Accessories 1 index card Storage Capacity 10 Blu-ray media / DVD / CD Dimension (mm) W136×D27×H191Discontinued
- SANWA SUPPLY Slim DVD tall case* This product does not come with an index card.Storage Capacity 2 Blu-ray media / DVD / CD Dimension (mm) W136×D7×H191Discontinued
- ELPA (Asahi Electric) DVD double toll 12 sheets can be stored in a regular type case. Index can be stored. Disc can be easily removed with one push.File Capacity 1 DVD x 1 pack Material PolypropyleneDiscontinued
- SANWA SUPPLY DVD tall case* Since the attached index card is a simplified version, it may show through or blur.Storage Capacity 10 Blu-ray media / DVD / CD Included Accessories 3 index cards Dimension (mm) W136×D27×H191Discontinued
- SANWA SUPPLY Blu-ray Disc caseIncluded Accessories 5 index cards Dimension (mm) W135.5×D12..5×H172Discontinued