USB Hubs
A USB hub is a device that increases the number of ports by branching one port or cable into two or more. A single USB port can be split into multiple peripherals to connect to many peripheral devices, or a cable connected to a printer can be split to share a single printer between two computers. Commonly seen are USB hubs that plug into USB devices and switching hubs that connect many computers over a LAN. The number and shape of ports, cable length, transfer speed, and whether or not AC power is used vary depending on the product.
Other Related Pages
- ELECOM USB Hub 2.0 4-Port Bus Power Swing Connector with Magnet Cable Length 10cmThe cable length is as short as 10 cm, and it is a 4-port USB hub that can be used comfortably without the cable getting in the way even when used with a laptop computer. The USB connector uses a swing connector that can rotate 180 degrees in the horizontal direction and is easy to handle even wh... Read MoreCable Length (cm) 10 USB Cable Length (cm) 10 (excluding connectors) Operating Humidity (%) 30-80 (no condensation) Number of Ports 4 Operating Temperature Range (℃) 5~40 Warranty Period 6 months Mass (g) About 27.0 Power Supply Method Bus power / self power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male)
- ELECOM USB Hub 2.0 4 Port Bus Power Compact Stick Type Cable Length 7cmPop and compact stick type. A 4-port USB 2.0 hub that can be connected to a computer's USB port to increase the number of ports.Number of Ports 4 Cable Length (cm) 7 USB Cable Length (cm) 7 (excluding connector) Dimensions, Width W x Depth D x Height H (mm) 87 x 22 x 12 (excluding cable) Mass (g) About 23.8 Power Supply Method Bus power Connector Shape-Upstream USB A×1 Connector Shape-Downstream USB A×4 Interface-Upstream USB2.0 Interface-Downstream USB2.0/1.1 Interface USB2.0/1.1
- MonotaRO 4-port USB HubA standard 4-port USB hub that can be used by plugging it into a USB device. The supply current of this product is 500mA. (Since 1000mA is required to charge the iPhone, this product cannot be used to charge the iPhone.) * Precautions for use. -If an abnormal phenomenon (smoke, abnormal noise, of... Read MoreMass (g) 34 Number of Ports 4 Cable Length (cm) 46 Maximum Data Transfer Rate (Mbps) (Theoretical) 480 (at high speed) Supply Current (mA) 500 Dimension (mm) 98×35×18.5 Material ABS Color Black Power Supply Method Bus power Connector Shape-Upstream Type-A Connector Shape-Downstream Type-A Interface-Upstream USB 2.0 Interface-Downstream USB 2.0
- ELECOM USB Hub 3.0 4-Port Bus Power Compact Cable Integrated Cable Length 10 CmIt is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. Ultra-thin and compact design that does not get in the way on your desk. If you have a computer or device that supports USB3.... Read MoreCable Length (cm) 10 Number of Ports 4 Warranty Period 6 months Mass (g) About 28.0 Power Supply Method Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male)
- ELECOM USB Hub 2.0 4-Port Bus Power with Magnet Cable Length 1mWith a long cable length of 100 cm, it is a 4-port USB hub that can be installed anywhere even when used on a desktop computer and can be used comfortably. The USB connector uses a swing connector that can rotate 180 degrees in the horizontal direction and is easy to handle. Equipped with a magne... Read MoreCable Length (cm) 100 USB Cable Length (cm) 100 (excluding connectors) Operating Humidity (%) 30-80 (no condensation) Number of Ports 4 Operating Temperature Range (℃) 5~40 Warranty Period 6 months Mass (g) Approx. 45.0 Color Black Power Supply Method Bus power / self power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male)
- ELECOM USB Hub 3.0 4-Port Bus Power with Magnet Cable Length 30 cmIt is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. The power suppl... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 112 x 32 x 22 (excluding cable) Cable Length (cm) 30 Number of Ports 4 Warranty Period 6 months Mass (g) About 90 Power Supply Method Bus power Connector Shape-Downstream USB A (female) x4 Connector Shape-Upstream USB A (male) Interface-Upstream USB3.0
- ELECOM USB Hub 3.0 4 Ports for Bus Power for Tablets Cable Length 30cmIt is a 4-port USB3.0 hub that can be used with USB3.0 compatible USB memory, card readers, HDDs, etc. by connecting to a Surface (TM) or Windows (R) tablet. The cable length is 30 cm, which is ideal for use with tablets. It supports USB3.0, which achieves a transfer speed of 5 Gbps and a transfe... Read MoreCable Length (cm) 30 Number of Ports 4 Warranty Period 6 months Trusco Part No. 828-2973 Mass (g) About 44g Color Black Power Supply Method Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1
- ELECOM USB Hub 2.0 7 Ports Simultaneous Connection Self-Powered Bus-Powered Dual-Purpose with AC Adapter and MagnetIt is a 7-port USB hub with a magnet that can be firmly fixed even if 7 USB devices are connected. Since it is equipped with a strong magnet on the back side, it can be easily attached to the steel surface. It can also be attached to the side of a steel desk. It is a slim design with 6 ports on t... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 23×144×23 Maximum Data Transfer Rate (Mbps) (Theoretical) 480 (USB 2.0 high speed mode) Warranty Period 6 months Mass (g) 66 * Excluding cable and AC adapter
- ELECOM USB Hub 2.0 3 Port Direct Insertion Bus Power without Cable Compact Swing ConnectorIt doesn't get in the way even when it's plugged into your computer. A 3-port USB hub for laptops that can be used stylishly by directly plugging in without cables.Number of Ports 3 Operating Humidity (%) 30-80 (no condensation) Operating Temperature Range (℃) 5~40 Warranty Period 6 months Mass (g) About 17.0 Power Supply Method Bus power / self power Connector Shape-Downstream USB A (female) x 3 Connector Shape-Upstream USB A (male) Specification USB cable length: Direct insertion
- ELECOM USB hub 3.0 4-port bus power self-powered cable integrated cable length 1m AC adapterA self-powered / bus-powered USB hub that comes with an AC adapter. It supports USB3.0, which achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a ... Read MoreCable Length (cm) 100 Number of Ports 4 Warranty Period 6 months Mass (g) About 70 Included Accessories Dedicated AC adapter Specification PSE compatible (AC adapter) Power Supply Method Self power / Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1 Interface-Upstream USB3.0
- Nakabayashi 4-port USB 2.0 hubA standard and best-selling 4-port USB 2.0 hub. It is a cable integrated type. It is an 80 cm long cable. It is a bus-powered type. A thin type that can be placed in the gap.Interface (USB)Ver.2.0/1.1 Mass of Main Unit (g) 37 Number of Ports 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 71×31×13 Cable Length (cm) 80 Power Supply Method Bus power Included Accessories Instruction manual
- ELECOM USB Hub 3.1 (Gen1) 4-Port Type C Bus Power Thin Cable Integrated Cable Length 15cmA 4-port USB 3.1 Gen1 hub that allows you to use 4 USB-A devices on a computer equipped with a USB Type-C port. It supports USB3.1 Gen1 which realizes ultra-high-speed data transfer of up to 5 Gbps (theoretical value) and about 10 times that of USB2.0, and enables high-speed data transfer. The US... Read MoreUSB Cable (m) About 0.15 (excluding connector) Mass (g) About 29 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 94 x 31 x 10 (excluding cable) Power Supply Bus power
- ELECOM USB Hub 2.0 with 4-Port with AC Adapter Self-Powered Bus-Powered Dual-Purpose Cable Integrated Cable Length 1.5 mIt is a self-powered / bus-powered shared type 4-port USB hub that comes with an AC adapter. By connecting the included AC adapter and using it in self-powered mode, stable power supply is possible even when using a hard disk drive or DVD drive that consumes a lot of power. Equipped with 1 port o... Read MoreCable Length (cm) 140 Number of Ports 4 Supply Current (mA) 4 ports total up to 2000 Warranty Period 6 months Mass (g) Approx. 50.0 Included Accessories Dedicated AC adapter Applicable Regions Japan Power Supply Method Self power
- ELECOM USB Hub 3.0 3 Port Bus Power Compact Cable Fixed Cable Integrated Cable Length 10 CmIt is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. The power suppl... Read MoreCable Length (cm) 10 Number of Ports 3 Warranty Period 6 months Mass (g) About 25 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 69 × 29 × 12 Power Supply Method Bus power Connector Shape-Downstream USB A (female) x 3 Connector Shape-Upstream USB A (male) Interface-Upstream USB3.0
- ELECOM USB Hub 3.0 4 Port Bus Power Compact Cable Fixed Cable Length 6cmIt is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. Since it can be... Read MoreCable Length (cm) 10 Number of Ports 4 Operating Temperature / Humidity Range 5-40 degrees, 30-80% (non-condensing) Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 95 x 40 x 15 (excluding cable) Mass (g) About 34.1 USB Cable Length (cm) Approx. 6 (excluding connectors) Power Supply Method Bus powerfrom S$43.99Min. 2 days
- Nakabayashi Digio2 USB hubCompact and easy-to-use vertical insertion USB 2.0 hub. With a back magnet, it can be fixed to a steel desk, etc. 120cm cable type. USB port expansionCable Length (cm) 120 Mass of Main Unit (g) 30 Number of Ports 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 65 × 19 × 21 RoHS directive (corresponding to 10 substances) Correspondence Connector Shape-Upstream TypeA Connector Shape-Downstream TypeA×4 Interface-Downstream USB 2.0 Interface-Upstream USB 2.0 Interface USB2.0
- ELECOM USB Hub 3.0 4 Ports with Individual Switch Bus Power with Magnet Cable Length 30 cmIt is a USB hub compatible with USB3.0 that achieves a transfer speed of 5Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. Since it can be... Read MoreCable Length (cm) 30 Number of Ports 4 Warranty Period 6 months Mass (g) About 106.1 Color Black Power Supply Method Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male)
- YAZAWA 5AC2USB3 with individual switch. 4AA lightning surge filter protects connected devices from overvoltages such as lightning. Comes with an individual switch that is convenient for power saving and allows you to turn the power on and off without disconnecting the cord. A high-output 3.4A type USB tap that can charge smartphones and ... Read MoreRated Capacity (W) 1400 Cable Length (m) 2 Number of Ports 2 Cable Length (cm) 200 Dimensions, Width W x Depth D x Height H (mm) 47×32×297 Number of Outlets 5 Maximum Surge Voltage (V) 6000 Material ABS Mass (g) About 400 RoHS directive (corresponding to 10 substances) Correspondence Switch Individual Plug Shape L type Connector Shape-Downstream TypeーA
- ELECOM USB Hub 3.0 7 Port Self Power Bus Power With Magnet Cable Length 1m AC AdapterIt is a USB hub equipped with a USB3.0 compatible port that achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. Equipped with three USB3.0 ports that are ideal for connecting USB3.0 devices such as USB3.0 memory and hard... Read MoreCable Length (cm) 100 Warranty Period 6 months Number of Ports 7 Trusco Part No. 828-2988 Mass (g) About 140 Outer Dimensions, Width W x Depth D x Height H (mm) Approx. 161 x 35 x 30 (excluding cable) Color Black Included Accessories Dedicated AC adapter Power Supply Method Self power Connector Shape-Upstream USB A (male) Interface-Upstream USB3.0
- SANWA SUPPLY USB3.0 4 port hubIt is a direct mounting type and is convenient to carry. Since the connector turns, you can use it without blocking the port of your computer. It is a 4-port USB3.0 hub that supports a transfer speed about 10 times (5 Gbps) that of USB2.0. It supports USB3.0 super speed mode (5Gbps) [standard val... Read MoreMass (g) 32 Number of Ports 4 Dimensions, Width W x Depth D x Height H (mm) 80 x 40 x 9 (excluding connector) Supply Current (mA) 900 (total for all 4 ports) Color Black Power Supply Method Bus powerfrom S$46.99Min. 2 days
- BUFFALO USB3.0 bus powered hub 4-port hubUses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable priceNumber of Ports 4 Conform to Chrome OS Connector Shape-Downstream Type-A Connector Shape-Upstream Type-A Interface-Downstream USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 Interface-Upstream USB3.0
- Nakabayashi USB 2.0 4 port hubAn easy-to-use vertical USB 2.0 hub with a compact body. With a bottom magnet, it can be fixed to a steel desk, etc. 30 cm cable type.Mass (g) 30 Cable Length (cm) 30 Number of Ports 4 Main Unit Dimensions, Width W x Depth D x Height H (mm) 65×19×21 RoHS directive (corresponding to 10 substances) Correspondence Connector Shape-Upstream TypeA Connector Shape-Downstream TypeA×4 Interface-Upstream USB 2.0 Interface-Downstream Ver.2.0
- ELECOM USB Hub 3.0 4 Port Self-Powered Thin Compact Tablet Cable Length 30cm AC AdapterIt is a 4-port USB3.0 hub that can be used with USB3.0 compatible USB memory, card readers, hard disks, etc. by connecting to a Surface (TM) or Windows (R) tablet. It is a self-powered type with an AC adapter that can stably operate devices with high power consumption such as external hard disks ... Read MoreCable Length (cm) 30 Number of Ports 4 Warranty Period 6 months Mass (g) About 70 Color Black Included Accessories Dedicated AC adapter Applicable Regions Japan Power Supply Method Self power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1
- ELECOM USB Hub 2.0 4 Ports with Individual Switch Bus Power with Magnet Swing Connector Cable Length 1mIt is a 4-port USB hub that can turn on / off the power supply for each connected device with an individual switch. It is a top port type that is easy to insert and remove, and four USB devices can be connected. It is designed at an angle of 30 degrees for easy insertion and removal. The USB conn... Read MoreCable Length (cm) 100 USB Cable Length (cm) 100 (excluding connectors) Operating Humidity (%) 30-80 (no condensation) Number of Ports 4 Operating Temperature Range (℃) 5~40 Warranty Period 6 months Mass (g) About 93.0 Color Black Power Supply Method Bus power / self power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male)
- ELECOM USB hub 3.0 4-port self-powered bus-powered cable-integrated AC adapter with magnetIf you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed. Since it can be used with USB2.0 / 1.1, it can be connected to a computer or device that supports USB2.0 / 1.1 as it is. Equipped with a neodymium magnet on the back of the main body, it ... Read MoreCable Length (cm) 100 Number of Ports 4 Operating Temperature / Humidity Range 5 to 40 ° C, 30 to 80% (no condensation) Mass (g) About 86 Included Accessories Dedicated AC adapter, code keeper Power Supply Method Self power / Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1 Interface-Upstream USB3.0from S$76.99Min. 2 days
- ELECOM USB Hub 2.0 4-Port Bus-Powered Micro B Connector Installed Cable Integrated Type with Conversion AdapterA USB hub equipped with a microB connector that can be used with smartphones and tablet PCs. By using the included conversion adapter, it can also be used on a personal computer. It is compatible with smartphones / tablet PCs that support the USB host function. It is a side port type that makes i... Read MoreCable Length (cm) 25 USB Cable Length (cm) 25 (excluding connector) Main Unit Dimensions, Width W x Depth D x Height H (mm) 30 x 90 x 10 (excluding cable) Mass (g) 38 Number of Ports 4 Supply Current (mA) 4 ports within 400 total Trusco Part No. 828-2963 Color Black Power Supply Method Bus power Connector Shape-Downstream USB A (female) x 4 Cable USB cable integrated with the main unitfrom S$21.99Min. 2 days
- ELECOM USB hub 3.0 7 port with self-powered magnet Cable integrated cable length 1m AC adapterIt is a USB hub equipped with a USB3.0 compatible port that achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 times that of conventional USB2.0. If you have a computer or device that supports USB3.0, you can transfer a large amount of data at high speed... Read MoreCable Length (cm) 100 Warranty Period 6 months Number of Ports 7 Mass (g) About 122.8 Color Black Included Accessories Dedicated AC adapter Applicable Regions Japan Power Supply Method Self power Connector Shape-Downstream USB A (female) x 7 Connector Shape-Upstream USB A (male)
- SANWA SUPPLY USB Type C combo hubIt is a convenient hub with an SD card slot and a microSD card slot in a combo hub with USB3.1 / 3.0 x 1 port and USB2.0 x 2 port. Equipped with a Type-C connector, it can be used with a personal computer equipped with a Type-C port. Ideal for use with devices that do not require USB 3.1, such as... Read MoreNumber of Ports 3 Supply Current (mA) 800 (total for all 3 ports) Dimensions, Width W x Depth D x Height H (mm) About 110 × 36 × 10 Cable Length (cm) About 15 Mass (g) About 38 Power Supply Bus power Connector Shape-Upstream Type-C male x 1
- BUFFALO USB3.1 (Gen1) TypeC 4-port bus powered hubUses a slim and stylish case. With a 3 + 1 port arrangement, even wide USB devices are easy to use without interfering with the adjacent port. Renewal at a reasonable priceNumber of Ports 4 Conform to Chrome OS Connector Shape-Downstream Type-A Connector Shape-Upstream Type-C Interface-Upstream USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 Interface-Downstream USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1from S$29.99Min. 2 days
- ELECOM USB Hub 2.0 4 Port Bus Power Cable Storage Compact SlimA stylish 4-port USB hub dedicated to pass power that can store the connector cable in the main unit. The slim and compact design makes it convenient to store and carry. Equipped with 1 port on the side in addition to 3 ports on the front, it is convenient for connecting a wide USB device. This i... Read MoreCable Length (cm) 2.9 Number of Ports 4 Warranty Period 6 months Mass (g) About 20.0 Power Supply Method Bus power Connector Shape-Upstream USB A×1 Connector Shape-Downstream USB A×4 Interface-Downstream USB2.0 Interface-Upstream USB2.0from S$15.99Min. 2 days
- SANWA SUPPLY USB Type C combo hubBy adopting the USB_Type-C connector, it can be used with a personal computer equipped with a Type-C port. It is a combo hub with USB3.1_Gen1 (USB3.0) x 1 port and USB2.0 x 3 port. Ideal for use with devices that do not require USB3.0, such as wireless mouse receivers. The USB3.1_Gen1 port suppor... Read MoreCable Length (cm) 15 Number of Ports 4 Dimensions, Width W x Depth D x Height H (mm) About 111.4 × 34.7 × 10.5 Mass (g) About 39.2 Power Supply Method Bus power Connector Shape-Upstream USB Type-C Connector Male x 1 Supply Current (mA) Up to 850 (total of all 4 ports) Suitable Models Windows (DOS / V) PC, Apple_Mac seriesfrom S$27.99Min. 2 days
- ELECOM USB Hub USB3.1 (Gen1) Bus Powered 4 Ports (Type C x 2 Ports USB x 2 Ports) Integrated CableHigh-speed data transfer at a maximum transfer rate of 5 Gbps while charging. Equipped with 2 USB A ports and 2 USB Type-C ports, this USB hub supports USB Power Delivery and can use various USB devices.USB Cable Length (cm) 10.5 (excluding connectors) Cable Length (cm) 105 Number of Ports 4 Warranty Period 6 months Mass (g) About 39.0 Power Supply Method Bus power / self power Connector Shape-Upstream USB Type-C (male) x 1 Suitable Models Windows10、macOSHihSierra(10.13)from S$87.99Min. 2 days
- YAZAWA 2AC2USB3 with individual switch. 4AA lightning surge filter protects connected devices from overvoltages such as lightning. Comes with an individual switch that is convenient for power saving and allows you to turn the power on and off without disconnecting the cord. A high-output 3.4A type USB tap that can charge smartphones and ... Read MoreCable Length (m) 2 Number of Ports 2 Cable Length (cm) 200 Dimensions, Width W x Depth D x Height H (mm) 47×32×182 Maximum Surge Voltage (V) 6000 Limit voltage (V) 650 Material ABS Mass (g) About 330 RoHS directive (corresponding to 10 substances) Correspondence Switch Individual Plug Shape L type Connector Shape-Downstream TypeーAfrom S$33.99Min. 2 days
- OHM ELECTRIC 4-port hub retractableOne of the four ports is independent. It is a bus-powered type that operates only with the power supply from the personal computer. You can store the cable plug in the hub body and carry it stylishly.Number of Ports 4 Cable Length (mm) Approx. 40 (excluding connectors) Maximum power supply (mA) Bus power (400mA maximum for 4 ports) Included Accessories Instruction manual Mass of Main Unit (g) System unit mass: Approximately 30 g Connector Shape-Upstream USB A Connector Shape-Downstream USB A
- Green House 4-port USB 2.0 hub with switch Bus powerA 4-port USB hub that supports the USB 2.0 standard. A USB 2.0 hub that can connect four USB peripherals such as a card reader, mouse, digital camera, and USB memory. Each USB port is equipped with a power switch that switches the power ON / OFF. The power switch has an LED that indicates whether... Read MoreMass (g) 32 Number of Ports 4 Cable Length (cm) 8 Outer Dimensions, Width W x Depth D x Height H (mm) 90×21.5×14.3 Power Supply Method Bus power
- ELECOM USB Hub 2.0 16 Ports Simultaneous Connection Self-Powered with AC Adapter Detachable CableA 16-port USB hub that can connect 16 USB devices at the same time. Equipped with 14 ports on the top and 2 ports on the side. A large-capacity AC adapter is attached, and even if 16 USB devices are connected at the same time, the power will not be insufficient and stable operation will be achiev... Read MoreCable Length (cm) 150 Number of Ports 16 Mass (g) 170 (excluding cable and AC adapter) Main Unit Dimensions, Width W x Depth D x Height H (mm) 42 x 160 x 26 (excluding cable) Maximum Data Transfer Rate (Mbps) (Theoretical) 480 (USB 2.0 high speed mode) Trusco Part No. 828-2967 Color Black Power Supply Method Self power Connector Shape-Downstream USB A (female) x 16 Connector Shape-Upstream USB A (male) Interface-Upstream USB2.0 Included Accessories USB2.0 cablefrom S$109.90Min. 2 days
- ELECOM USB Hub 2.0 4 Ports with Individual Switch Self-Powered Bus-Powered with AC Adapter and MagnetIt is a 4-port USB hub that can turn on / off the power supply for each connected device with an individual switch. It is a self-powered and bus-powered type that comes with an AC adapter, and can be used with USB devices that consume large amounts of power. The AC adapter is small and lightweigh... Read MoreUSB Cable (m) 1.0 (excluding connectors) Warranty Period 6 months Mass (g) 93 Color Black Included Accessories Dedicated AC adapter Power Supply Self power / bus power shared Connector Shape-Upstream USB A Connector Shape-Downstream USBA×4 Suitable Models Windows10、8.1、7(SP1)/macOS Mojave(10.14)
- ELECOM USB Hub 3.1 (Gen1) 4-Port Type C Bus Power Thin Cable Integrated Cable Length 30cmA 4-port USB 3.1 Gen1 hub that allows you to use 4 USB-A devices on a computer equipped with a USB Type-C port. It supports USB3.1 Gen1 which realizes ultra-high-speed data transfer of up to 5 Gbps (theoretical value) and about 10 times that of USB2.0, and enables high-speed data transfer. The US... Read MoreUSB Cable (m) About 0.30 (excluding connector) Mass (g) About 37 Outer Dimensions, Width W x Depth D x Height H (mm) About 94.0×31.0×10.0 (excluding cable) Color Black Power Supply Bus power Connector Shape-Upstream USB Type-C (male) Connector Shape-Downstream USB-A (female) x 4 Interface-Downstream USB3.1 Gen1from S$38.99Min. 2 days
- ELECOM USB Hub 2.0 4 Port Self-Powered HDD Connection for TV Cable Length 1mIt is a USB 2.0 hub that can increase the number of HDDs up to 4 by connecting to a TV with a recording function. It supports a power supply interlocking function that turns on / off the power supply to the HDD in conjunction with the power supply of the TV. * Effective when used on TVs and HDDs ... Read MoreCable Length (cm) 140 Number of Ports 4 Warranty Period 6 months Trusco Part No. 828-2966 Mass (g) About 46 Color Black Included Accessories Dedicated AC adapter Power Supply Method Self power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1 Interface-Upstream USB2.0
- ELECOM USB hub 3.0 4 ports AC adapter with self-powered bus-powered magnet with individual switchA self-powered / bus-powered USB hub that comes with an AC adapter. It has an individual switch that allows you to turn the power on and off while the USB device is connected. It supports USB3.0, which achieves a transfer speed of 5 Gbps and a transfer speed (theoretical value) that is about 10 t... Read MoreUSB Cable Length (cm) 1.0m (excluding connectors) Number of Ports 4 Warranty Period 6 months Trusco Part No. 828-2983 Cable Length (cm) 90 Mass (g) Approx. 110 g Color Black Power Supply Method Self power / Bus power Connector Shape-Downstream USB A (female) x 4 Connector Shape-Upstream USB A (male) x 1from S$89.99Min. 2 days