Easy-to-use 180 degree swing plug
*Please use at 1500W or less. If the capacity is exceeded, it may overheat and cause a fire. * Be sure to take the power supply from the outlet. * Do not use in places where water splashes. It may cause electric shock or fire. *Do not insert the plug halfway. It ... Read More
Rating 125V・15A・1500W Number of Outlets 3 Mass (g) 37 Dimensions, Width W x Height H x Depth D (mm) 66×43×14 Material ABS Function Heat-resistant Plug Shape Swing plug Color White
Rated Voltage (V) 125 Dimensions (H x W x D) (mm) 130×80×30 Rated Current (A) 15 Rated Power (W) 1500 Plug Shape 2P Outlet Type 2P Number of Outlets 3 Mass (g) 40 Material Body, cap: ABS resin
The compact size allows wiring without worrying about space. Comes with a convenient power saving switch that allows you to turn the power on and off without disconnecting the cord. A simple energy-saving tap.
Number of Outlets 2 Outlet Type 2P Plug Shape 2P Mass (g) 37 Dimensions, Width W x Depth D x Height H (mm) 42×50×45 Switch Concentration RoHS directive (corresponding to 10 substances) Correspondence Rated input Up to 15A / 125V / total 1500W
Designed to withstand heat. The outlet is movable 180 °.
* Specifications are subject to change.
Rated Voltage (V) 125 Dimensions (H x W x D) (mm) 130×80×20 Rated Current (A) 15 Rated Power (W) 1500 Outlet Type 2P Plug Shape 2P Number of Outlets 3 Mass (g) 44 Material Body: ABS resin holder: PBT resin Function Heat-resistant Color White
The compact size allows wiring without worrying about space. Comes with a convenient power saving switch that allows you to turn the power on and off without disconnecting the cord.
Number of Outlets 1 Outlet Type 2P Plug Shape 2P Mass (g) 37 Dimensions, Width W x Height H x Depth D (mm) 42×45×50 RoHS directive (corresponding to 10 substances) Correspondence Rated Input (W) Up to 1500 (125V15A) With / without switch Yes
The outlet can be used without waste. The plug has an insulating cover to prevent tracking fires caused by dust and moisture.
Mass (g) 16 Dimensions, Width W x Height H x Depth D (mm) 29×40×16 Plug Shape 2P Outlet Type 2P Number of Outlets 3 RoHS directive (corresponding to 10 substances) Correspondence Rated Input (W) Up to 1500 (125V15A) Type side
Uses urea resin with excellent heat resistance. A triple tap that can distribute power from one outlet to three outlets. It is a triple tap that can distribute the power of the outlet from one outlet to three outlets. Since it uses urea resin with excellent heat resistance, it does not easily me... Read More
Outlet Type 2P Plug Shape 2P Number of Outlets 3 Outer Dimensions, Width W x Depth D x Height H (mm) 30×58×22 Mass (g) 42 Applicable Standard PSE Rating Up to 125V 15A 1500W
The compact size allows wiring without worrying about space. Comes with a convenient power saving switch that allows you to turn the power on and off without disconnecting the cord. The plug has an insulating cover to prevent tracking fires caused by dust and moisture. Comes with a safety shutter... Read More
Plug Shape 2P Outlet Type 2P Limit voltage (V) 330 Mass (g) 42 Dimensions, Width W x Height H x Depth D (mm) 42×45×50 Maximum Surge Voltage (V) 4500 Rated Input (W) Up to 1500 (125V15A) With / without switch Yes
The plug has an insulating cover to prevent tracking fires caused by dust and moisture. A swing plug that moves 180 ° allows for neat wiring in the vertical direction. The compact size allows wiring without worrying about space.
Outlet Type 2P Plug Shape 2P RoHS directive (corresponding to 10 substances) Correspondence Function Insulation cover Rated Capacity Up to 15A / total 1500W
Wiring can be done neatly in the left-right and horizontal directions. It is a 3-sided side mouth specification that is ideal for use in narrow spaces. The compact size allows wiring without worrying about space. The plug has an insulating cover to prevent tracking fires caused by dust and moistu... Read More
Dimensions, Width W x Height H x Depth D (mm) 22×70×44 Outlet Type 2P Plug Shape 2P Number of Outlets 3 Mass (g) 36 RoHS directive (corresponding to 10 substances) Correspondence Rated Input (W) Up to 1500 (125V15A)
Built-in lightning surge reduction element reduces lightning damage. A plug with an insulating cover with an LED-lit centralized switch prevents tracking fires.
Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Number of Outlets 2 Plug Shape 2P Outlet Type 2P Dimensions, Width W x Height H x Depth D (mm) 37×61×40 Mass (g) About 49 Material (Main Unit) Flame retardant PBT
Number of Outlets 1 Mass (g) 25 Plug Shape 2P Outlet Type 2P Dimensions, Width W x Height H x Depth D (mm) 31×43×14 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Insulation cover
Built-in strong lightning surge reduction element Maximum surge voltage: 10 times, 60000V (compared to the manufacturer's conventional product) Heat-resistant PBT resin is used to improve heat resistance Tracking fire prevention plug
Number of Outlets 1 Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 Maximum Surge Voltage (V) 60000 Limit voltage (V) 650 Color White
The outlet can be used without waste. The plug has an insulating cover to prevent tracking fires caused by dust and moisture.
Mass (g) 16 Dimensions, Width W x Height H x Depth D (mm) 29×40×16 Plug Shape 2P Outlet Type 2P RoHS directive (corresponding to 10 substances) Correspondence Rated Input (W) Up to 1500 (125V15A) Type Vertical
Equipped with a lightning guard function that protects electronic devices from lightning surges! A triple tap with a lightning guard that can distribute power from one outlet to three ports. A triple tap with a lightning guard that can distribute power from one outlet to three outlets. Since it ... Read More
Rating 125V・15A・1500W Plug Shape 2P Outlet Type 2P Number of Outlets 3 Outer Dimensions, Width W x Depth D x Height H (mm) 77×14×54.5 Mass (g) About 62 Material Body: urea resin, outlet: urea resin Target area Japan (cannot be used outside of Japan) Color White
Supports quick charging of smartphones 2 USB ports + 3 outlets Tap outlet and USB port Combined convenient tap output Up to 2.4A (ampere) High output for quick charging Charge two smartphones at the same time with two USB ports
Material (Body case) ABS + PC, (AC plug) Brass USB port number 2 Outlet Type 2P Plug Shape 2P Number of Outlets 3(AC) Dimensions, Width W x Height H x Depth D (mm) 45 x 78 x 27 (without AC plug) Mass (g) 70 Rated input AC100V~240V 50/60Hz 0.25A Color White
Built-in surge absorbing element that protects equipment from line surges caused by lightning strikes. 2P type 2 mouths. Built-in noise filter cuts noise. Built-in surge absorbing element protects connected equipment from line surges caused by lightning strikes. Wiring is neat even in narrow p... Read More
Number of Outlets 2 Plug Shape 2P Outlet Type 2P Dimensions, Width W x Depth D x Height H (mm) 63.5 x 43 x 19 (excluding plug part) Function Lightning surge support Rating Supports up to AC125V / 15A / 1500W
Equipped with a lightning guard function that protects electronic devices from lightning surges! A triple tap with a lightning guard that can distribute power from one outlet to three ports. A triple tap with a lightning guard that can distribute power from one outlet to three outlets. It has a ... Read More
Rating 125V・15A・1500W Plug Shape 2P Outlet Type 2P Number of Outlets 3 Outer Dimensions, Width W x Depth D x Height H (mm) 48.5×23×41 Mass (g) About 45 Material Body: urea resin, outlet: urea resin Target area Japan (cannot be used outside of Japan) Color White
The small size makes it convenient to carry. Free cap type plug with insulating cover. The main body uses heat-resistant PBT (polybutylene terephthalate) resin.
Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Color White
The plug has an insulating cover to prevent tracking fires caused by dust and moisture. Since it has an outlet cap, it prevents dust from entering the unused outlet. Distributes power in two directions.
Number of Outlets 2 Mass (g) 26 Outlet Type 2P Plug Shape 2P Dimensions, Width W x Depth D x Height H (mm) 30×25×45 RoHS directive (corresponding to 10 substances) Correspondence Function Insulation cover Rated input Up to 15A / total 1500W
Uses urea resin with excellent heat resistance. A triple tap that can distribute power from one outlet to three outlets. A triple tap that can distribute power from one outlet to three outlets. Since it is a thin type, it is also ideal for use in narrow spaces. Uses a 180 ° swing plug that is e... Read More
Rating 125V・15A・1500W Outlet Type 2P Mass (g) 66 Outer Dimensions, Width W x Depth D x Height H (mm) 88×46×14 Material Body: urea resin, outlet: urea resin Plug Shape Swing plug Function With insulation cap
Uses urea resin with excellent heat resistance. A triple tap that can distribute power from one outlet to three outlets. A triple tap that can distribute power from one outlet to three outlets. Since it uses urea resin with excellent heat resistance, it does not easily melt even in the unlikely ... Read More
Plug Shape 2P Outlet Type 2P Number of Outlets 3 Outer Dimensions, Width W x Depth D x Height H (mm) 30×49×26 Mass (g) 40 Applicable Standard PSE Rating Up to 125V 15A 1500W
Uses urea resin with excellent heat resistance. A triple tap that can distribute power from one outlet to three outlets. A triple tap that can distribute power from one outlet to three outlets. Since it is a thin type, it is also ideal for use in narrow spaces. Uses a 180 ° swing plug that is e... Read More
Rating 125V・15A・1500W Outlet Type 2P Number of Outlets 3 Outer Dimensions, Width W x Depth D x Height H (mm) 68×48×14 Mass (g) About 58 Material Body: urea resin, outlet: urea resin Plug Shape Swing plug Function With insulation cap
Uses urea resin with excellent heat resistance. A triple tap that can distribute power from one outlet to three outlets. A triple tap that can distribute power from one outlet to three outlets. Since it uses urea resin with excellent heat resistance, it does not easily melt even in the unlikely ... Read More
Rating 125V・15A・1500W Outer Dimensions, Width W x Depth D x Height H (mm) 29×73×27 Outlet Type 2P Plug Shape 2P Number of Outlets 3 Mass (g) 59
Convenient for wall outlets around AV racks and PC racks Independent rotating outlet The outlet rotates 90 ° and you can freely select up / left / right. Spacious space where you can also use the AC adapter
Rated Power (W) 1500 or less Body dimensions (width W x height H x depth D) (mm) 24×121×53 Number of Outlets 3 Mass (g) About 70 Color White
With overcurrent prevention breaker (also used as centralized switch) Built-in lightning surge mitigation element reduces damage in the event of a lightning strike Each outlet can be rotated 90 ° vertically and horizontally and plugged in from two directions, so the AC adapter fits neatly. With d... Read More
Rated Power (W) 1500 or less Number of Outlets 6 Body dimensions (width W x height H x depth D) (mm) 73×123×42 Switch Centralized switch Color White
Automatically lights up when a power failure occurs. Remove it from the outlet and use it as a portable light. With 2-step dimming function (weak / strong). Outlet plug that can be stored. LED bulb color. It can usually be used as an outlet tap and as an emergency light in the event of a power ou... Read More
Mass (g) 112 Plug Shape 2P Outlet Type 2P Number of Outlets 3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 49×99×37 Rated input AC100V (50Hz / 60Hz) /0.3A (max)
If you continue to use the product when the total usage exceeds 1500W, the built-in breaker will operate and the power will be turned off. The plug has an insulating cover to prevent tracking fires caused by dust and moisture. Comes with a safety shutter to prevent dust from entering. A lightning... Read More
Number of Outlets 2 Plug Shape 2P Outlet Type 2P Mass (g) 50 Dimensions, Width W x Depth D x Height H (mm) Approx. 42 x 33 x 55 RoHS directive (corresponding to 10 substances) Correspondence
The plug has an insulating cover to prevent tracking fires caused by dust and moisture. Since the power can be distributed in three directions, the cord does not get in the way and you can wire neatly.
Rated input 15A /1500W Plug Shape 2P Outlet Type 2P Number of Outlets 3 Mass (g) 40 Dimensions, Width W x Depth D x Height H (mm) 45×25×45 RoHS directive (corresponding to 10 substances) Correspondence Function With insulation cover