2P Power Strips
A 2P power tap is an electrical device with a power plug outlet. Here we deal with items that support 2P plugs, which is a common type of power cable. A 2P power tap with a long cord is an item that can be used as an extension cord when the wall outlet is far away. There is also a type that has multiple outlets and can operate the power supply with a single switch, which is useful as an energy saving item because it can cut standby power. Among them, there are lightning surge resistant types and types with dust shutters, and there are various types with or without cords. You can choose items according to your purpose.
Other Related Pages
- ELPA (Asahi Electric) EDLP Corded Tap Extension Cord Power Strip 3 Ports Tracking Fire Prevention Rotating OutletThe plug part has a tracking-resistant cover that prevents dust from entering and prevents fire. The code conforms to the Japan Wiring Equipment Manufacturers Association Standard (JWDS0010) and is highly safe. In order to improve flame retardancy, UL94V-0 ABS resin, which has the highest flame r... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug Number of Outlets 3 Color White Function With tracking cover, flame retardant
- Noah Energy saving tap with dust cover (lightning guard)Protects the product from electrical damage caused by lightning. There is a power saving effect by ON / OFF individual management. Comes with a sliding outlet cover that covers the power plug outlet and prevents dust from entering and electric shock.Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Power Cable (m) 2 Outlet Type 2P Plug Shape 2P / L type plug Main Unit Dimensions, Width W x Depth D x Height H (mm) 310×55×35 Trusco Part No. 341-7093 Number of Outlets 6 Mass (g) 605 Switch Individual switch Color White
- ELPA (Asahi Electric) 3 taps with door Safety tampering prevention Electric shock accident prevention Dust prevention With shutter Wiring 180 ° rotary plug180 ° rotating plug. With tracking resistant cover. Strong against heat. Seal the blade socket of an unused outlet to prevent electric shock caused by mischief by infants. Safety protectionRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Number of Outlets 3
- Panasonic THE TAP XWith the world's first "waterproof door" that guards against temporary splashes and dust. "Urea resin" that is strong in tracking on the inner body A heat-resistant double body that uses "resin that does not spread easily" on the outer body. By adopting high cond... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Outlet Type 2P Plug Shape 2P ・ Snap cap Specification Safety design door / Outlet with packing Function Tracking prevention, flame resistance Shutter Water / dust prevention intrusion guard
- ELECOM Power Tap 2P With Dust Prevention Shutter With Insulation Cap Swing Plug White Extension Cord OutletWith "dust prevention shutter" to prevent dust from entering when not in use! Power tap with dust prevention shutter that is easy to use in various scenes such as offices and homes. This is useful when you are in trouble due to lack of electrical outlets. It can be used as an OA tap. * ... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug Function Double coat Suitable for PSE compliant Type of Insulation Plug with insulating cap Color White Shutter With dust shutter
- Panasonic The Tap X with collective waterproof switchRated Voltage (V) 125 Rated Current (A) 15 Outlet Type 2P Plug Shape 2P ・ Snap cap Color White Switch With batch waterproof switch Function waterproof
- ELPA (Asahi Electric) OA multi-tap power strip 7 ports Lightning-resistant surge prevention function With magnet for fixing With centralized switchWith a pilot lamp, you can see the energized state at a glance and prevent forgetting to turn it off. The plug does not come off unexpectedly, and the data on the computer etc. is firmly guarded. Comes with a magnet that can be easily temporarily fixed to a steel desk. Swing plug for neat wiring ... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Power Cable (m) 2 Plug Shape 2P Outlet Type 2P retaining Number of Outlets 7 Switch Centralized switch Magnet Compliant
- OHM ELECTRIC 3 mouths with tap shutter with lightning guardEmphasis on safety. Flame-retardant and heat-resistant PBT resin is used for the entire body (popular products are only around the plug) Electric shock prevention shutter standard equipment (Structure that the shutter does not open when a foreign object is inserted into one of the outlets) Free p... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Number of Outlets 3 Shutter Compliant Plug Shape Free plug Color White Function With thunder guard
- ELPA (Asahi Electric) 4 taps with door Safety tampering prevention Electric shock accident prevention Dust prevention With shutter Wiring 180 ° rotary plug180 ° rotating plug. With tracking resistant cover. Strong against heat. Seal the blade socket of an unused outlet to prevent electric shock caused by mischief by infants. Safety protectionRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Number of Outlets 4
- ELPA (Asahi Electric) Tap with switch Power tap 180 ° angle adjustment Rotating plug Individual LED switch lamp Inserted on top With lightning surge resistanceWith lightning surge resistant to protect connected equipment from lightning LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the sw... Read MoreOperating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P / L type Lightning protection surge Compliant Switch Individual switch Where to Use Indoor use only Shutter With dust shutter
- ELECOM Power strip 4/6 outlets 2P extension cord with individual switch lightning guard swing plug outletBrown color that can be coordinated with the color of the flooring! It is a lightning guard tap "color style" with a built-in high-performance lightning surge absorbing element that protects precision equipment such as computers and TVs from lightning with individual switches that can s... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug Color Brown Switch Individual switch Function Lightning guard / double coverage
- ELPA (Asahi Electric) Tap with switch Power tap Flame-retardant ABS resin L-type plug With switch Individual LED switch lamp Horizontal insertion With lightning surge resistanceWith lightning surge resistant to protect connected equipment from lightning LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the sw... Read MoreOperating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P / L type Lightning protection surge Compliant Switch Individual switch Where to Use Indoor use only Shutter With dust shutter
- OHM ELECTRIC Safety tap with USB portSafe tap with USB port that can charge two smartphones at the same time Safe quick charging Uses heat-resistant PBT resin and improves heat resistance with a module design that suppresses heat generation Safe design with USB overcurrent protection function Tracking around outlet that is hard to b... Read MoreUSB port number 2 Number of Outlets 2 Output (W) AC: 1400 or less Power (V/A) DC output: 5 / 2.4 Color White
- SANWA SUPPLY Fire prevention safety tapThe outlet is safe with a shutter that prevents dust from entering. It also helps prevent tampering with children. Adopted a swing plug with an insulating cap to prevent a terrifying outlet fire. Uses a protective covering cord with improved safety and reliability. It is a product that complies w... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug (with insulating cap)
- OHM ELECTRIC Table tap with USB portBuilt-in lightning surge mitigation element with 2 USB charging ports (current capacity total 2400mA) Tracking / electric shock prevention plugRated Current (A) 15 Plug Shape 2P Outlet Type 2P Material (Main Unit) Flame retardant PC
- TOPLAND 4 outlet plug & USB charging 2 port Extension cord 2.5mWith a switch that can be turned on / off individually, standby power is saved. Quickly charge your smartphone or tablet with the USB port. An insertion port with a shutter that prevents dust from entering. Comes with 2 USB port caps to prevent dust from entering. A large space for the AC adapter... Read MoreUSB port number 2 Power Cable (m) 2.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 218×33×50 Plug Shape 2P Outlet Type 2P Number of Outlets 4 Switch Individual switch
- ELPA (Asahi Electric) Compact tap Power strip 5 mouths Tracking Fire prevention 180 ° angle adjustment Rotary plug180 ° rotation swing plug with tracking resistant cover for indoor use onlyOperating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug Number of Outlets 5 Color White Function With anti-tracking cover
- SANWA SUPPLY Slim tap with USB charging functionA slim type power strip that is convenient for connecting to an AC adapter with an alternating top and side outlet layout. A 3P plug with a ground pin can be inserted by adopting a special outlet shape. Equipped with two USB charging ports. With a total USB output of 3.4A, you can charge one smar... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less USB port number 2 Outlet Type 2P Plug Shape 2P Swing plug Magnet Compliant Applicable Regions Japan Output USB: DC5V / 3.4A (total of 2 ports) Type of Insulation With insulation capfrom S$43.99Min. 2 days
- YAZAWA Extension cord tap with lightning surgeThe plug has an insulating cover to prevent tracking fires caused by dust and moisture. Comes with a safety shutter to prevent dust from entering. A lightning surge filter protects connected equipment from overvoltage such as lightning. The swing plug that moves 180 ° allows wiring even in narrow... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color White
- Panasonic The Tap X with 6 batch waterproof switchesGuards against heat, temporary splashes and dust ingress. It is a double body that is resistant to heat. It suppresses tracking caused by dust, etc., and is less likely to cause an electric shock.Rated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Main Unit Dimensions, Width W x Depth D x Height H (mm) 300×90×52 Number of Outlets 6 Switch Collective / individual switch Function Double coating, tracking resistant Where to Use Indoor use only Shutter Waterproof and with dust cover Color White
- YAZAWA 2AC2USB2 with lightning guard.1AComes with a USB port that allows you to directly charge digital devices such as smartphones. The plug has an insulating cover to prevent tracking fires caused by dust and moisture. A lightning surge filter protects connected devices from overvoltages such as lightning.Rated Capacity (W) 1400 Number of Outlets 2 USB port number 2 Outlet Type 2P Plug Shape 2P Swing plug Main Unit Dimensions, Width W x Depth D x Height H (mm) 42×21×110 Maximum Surge Voltage (V) 6000 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type of Insulation Insulation guard Function Tiger resistant, lightning guard Color White
- ELPA (Asahi Electric) A little cord power tap 3 extension cords Swing plugSince it is a swing plug, it can be wired neatly even in narrow spaces. The compact size of the main unit makes it convenient to carry around when traveling or on a business trip. This is convenient when the gap between the wall outlet and the wall outlet is narrow due to furniture.Operating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Number of Outlets 3 Where to Use Indoor use only Plug Shape Swing plug Power Consumption (W) Up to 1500 total
- Panasonic The Tap X with individual waterproof switchComes with an individual waterproof switch that can save energy by turning it on and off diligently. The world's first waterproof door and individual switch guard against splashes and dust.Rated Voltage (V) 125 Rated Current (A) 15 Outlet Type 2P Plug Shape 2P ・ Snap cap Shutter Waterproof and with dust cover Color White Switch With individual waterproof switch
- ELPA (Asahi Electric) Tap with switch Power tap L-type plug With switch Individual LED switch lamp Inserted on top With lightning surge resistanceLightning-resistant surge that protects connected devices from lightning. Built-in breaker to prevent overcurrent. LED lamp specification independent switch. The main body uses flame-retardant ABS resin that is strong against impact. Wide switch that prevents dust from entering the inside of the ... Read MoreOperating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P / L type Lightning protection surge Compliant Switch Individual switch Where to Use Indoor use only Shutter With dust shutter
- Panasonic The Tap Multi SeriesRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Number of Outlets 6 Color White
- ELPA (Asahi Electric) Tap with switch Power tap Flame-retardant ABS resin L-type plug With switch Individual LED switch lamp Horizontal insertionFirefly color LED lamp specification Independent switch body uses flame-retardant ABS resin that is strong against impacts The outlet uses urea resin that is strong against heat and tracking Horizontal insertion type that can be used neatly A spacious space cord that can also be used with an AC a... Read MoreOperating Temperature Range (℃) -10~40 Outlet Type 2P Plug Shape 2P / L type plug Switch Individual switch Where to Use Indoor use only
- ELPA (Asahi Electric) Tap with switch Power tap Flame-retardant ABS resin L-type plug With switch Individual LED switch lamp Top insertionFirefly color LED lamp specification Independent switch body is made of flame-retardant ABS resin that is strong against impact. The outlet is made of urea resin that is strong against heat and tracking. A spacious space cord that can also be used with an AC adapter has a protective cover. Safety... Read MoreOperating Temperature Range (℃) -10~40 Rated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P / L type plug Switch Individual switch Where to Use Indoor use only
- Panasonic The Tap QDouble body that is resistant to heat. Urea resin that is strong against tracking on the inner body. The outer body is a resin that is strong against impact and does not burn easily. Bending strength of the root (guaranteed value) A strong root and cord that is four times the JIS standard value. ... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Plug Shape 2P Outlet Type 2P Number of Outlets 3
- ELECOM Power Strip 4 Outlet 2P Swing Plug with Dust Prevention Shutter WhiteIt is a power supply OA tap with a dust prevention shutter that is easy to use in various scenes such as offices and homes with a "dust prevention shutter" that prevents dust from entering when not in use. You can use it as an extension cord by plugging it into an outlet. Urea resin, w... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P Swing plug Main Unit Dimensions, Width W x Depth D x Height H (mm) 39×126×22.5 Number of Outlets 4 Function Double coat Applicable Regions Japan Type of Insulation Plug with insulating cap Color White Shutter With dust shutter
- SANWA SUPPLY Plus one convenient tapA convenient tap and extension cord that allows you to use the wall outlet without waste with a plug with an outlet.Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P
- SANWA SUPPLY Convenient tap AC adapter correspondenceIt is a spacious outlet that does not block the adjacent outlet even if you insert the AC adapter. Compatible with AC adapters up to 47 mm wide. It is a 9-mouth tap that can be inserted from the left, right, and top. Comes with a centralized switch that can turn on / off 6 switches at once. Since... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Cable Length (m) 2 Outlet Type 2P Plug Shape 2P Swing plug (with insulating cap) Number of Outlets 9 Switch Centralized switch Function Circuit breaker Standard PSE approved products
- ELECOM Power tap with USB, 2P x 2 ports, USB x 4 ports, total 3.4A, 60cm, dust prevention shutter, swing tapCharge your smartphone and computer with this one. A cable-type mobile USB tap that integrates two AC outlets and four USB ports. * This product is designed assuming a power supply in Japan, so it cannot be used outside Japan.Outlet Shape (Body) 2 pins Number of Outlets (Main body) 2 Warranty Period 1 year Plug 2-pin swing plug Outer Dimensions, Width W x Depth D x Height H (mm) 35 x 148 x 29 * Excluding cord and plug Rated Output Voltage (V) AC100/DC5 Rated Input Voltage (V) AC100、50/60Hz Material Body: ABS resin, outlet: urea resin Rated Output Current (A) Total up to 3.4 (1 port up to 2.4) Connector Shape USB A female x 4 Color Whitefrom S$48.99Min. 2 days
- YAZAWA 3 table tapsThe plug has an insulating cover to prevent tracking fires caused by dust and moisture. Comes with a safety shutter to prevent dust from entering.Number of Outlets 3 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Color White
- SANWA SUPPLY USB charging & tap with standIt is a 2P / 3 power strip with 3 USB ports for charging. With USB output 3A specifications, you can charge your smartphone and tablet at the same time. Comes with a slide stand that allows you to stand up to 3 smartphones and tablets. Uses an L-shaped plug with a tracking fire prevention insulat... Read MoreRated Voltage (V) 100 Rated Current (A) 14 Rated Power (W) 1400 or less Main Unit Dimensions, Width W x Depth D x Height H (mm) 275×63×33 Outlet Type 2P Plug Shape 2P / L type plug (with insulating cap) Number of Outlets 3 USB port number 3 Shutter With dust shutter
- ELPA (Asahi Electric) Tap with switch Power tap 6 lampless switchesThe independent switch cuts unnecessary standby power of unused equipment. Furthermore, pursuing energy-saving performance with a lampless independent switch. Uses a design color switch that makes it easy to distinguish "on" and "off" even without a lamp. The main body uses fl... Read MoreOperating Temperature Range (℃) -10~40 Power Cable (m) 1 Rated Voltage (V) 125 Rated Current (A) 15 Rated Power (W) 1500 or less Outlet Type 2P Plug Shape 2P / L type Number of Outlets 6 Switch Individual switch Where to Use Indoor use only
- SANWA SUPPLY Power saving tap with USB charging portIt is a power saving tap with an individual switch & batch centralized switch and a USB port at an angle that is easy to push and insert. Comes with a centralized switch with a built-in breaker for safety. The outlet is equipped with a dust prevention shutter to prevent tracking fire. There i... Read MoreRated Voltage (V) 125 Rated Current (A) 14 Rated Power (W) 1400 or less USB port number 2 Dimensions, Width W x Height H x Depth D (mm) 210×45×26 Outlet Type 2P Plug Shape 2P Swing plug Output USB: DC5V3.4A (total) Type of Insulation With insulation capfrom S$39.99Min. 2 days
- ELECOM Power Tap Extension Cord 2P 4 Outlet Dust Prevention Shutter Swing Plug BlackComes with a "dust prevention shutter" that prevents dust from entering when not in use! A power tap with a dust prevention shutter that is convenient for use around the TV.Outlet Type 2P Color Black Switch Individual switchfrom S$16.99Min. 2 days
- ELECOM Power Strip 4 Outlet 2P Swing Plug with Lightning Guard Function T-K1A-24 SeriesProtects precision equipment such as PCs and TVs from lightning! A lightning guard OA tap with a built-in high-performance lightning surge absorber for safety and usability. A lightning guard tap with a built-in high-performance lightning surge absorber that protects electronic devices from light... Read MoreRated Voltage (V) 125 Rated Current (A) 15 Rated Capacity (W) 1500 Rated Power (W) 1500 or less Outer dimensions, Width W x Height H x Depth D (mm) 164 x 44 x 25 (excluding cord and plug) Outlet Type 2P Plug Shape 2P Swing plug Number of Outlets 4 Function Lightning guard / double coverage Standard PSE compliant Type of Insulation Plug with insulating cap
- OHM ELECTRIC Tap with dust prevention shutterHeat-resistant reinforced body using heat-resistant resin Outlet with shutter prevents fire due to dust and electric shock due to mischief 180 ° rotary plug with insulating cover Tracking fire prevention plugRated Power (W) 1500 or less Color White
- YAZAWA 10 ports with lightning surge breaker concentration switchIf the total capacity used exceeds 1500W, the built-in breaker will operate and the power will be turned off. A lightning surge filter protects connected devices from overvoltages such as lightning. It can be inserted from above or from the side. Comes with a centralized switch that is convenient... Read MoreNumber of Outlets 10 Plug Shape 2P Outlet Type 2P Main Unit Dimensions, Width W x Depth D x Height H (mm) 50×26×260 Maximum Surge Voltage (V) 6000 Switch Concentration RoHS directive (corresponding to 10 substances) Correspondence Type of Insulation Insulation cover Function Lightning guard Color White