3P Power Strips
A 3P power strip is an electrical device that has a 3P plug outlet. A 3P type plug is a type of device that has three protrusions on the connection part, making it a highly safe item that prevents it from slipping out of the outlet. 3P power strips are equipped with outlets that support 3P plugs such as multifunction devices and monitors, and you can manage the power of multiple devices by switching the centralized switch and plugging/unplugging the plugs. There are various items with convenient functions, such as a type that prevents tracking fires with a plug with an insulating cap on one side, and a type that can absorb lightning surges. You can choose from a wide variety of items.
Other Related Pages
- SANWA SUPPLY Power stripIt is a standard type. Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection. Comes with a magnet that can be temporarily fixed to a steel desk. A name tag that can be handwritten with an oil-based pen is at... Read MoreRated Capacity 15A / 125V (up to 1500W in total) Main Unit Dimensions, Width W x Depth D x Height H (mm) 305×50×30.5 Plug Shape 3P Number of Outlets 7 Outlet Type Grounding 2P retaining Included Accessories Name tag x 7, outlet cap x 2 Standard PSE compliant Specification Standard type Color White Function With magnetfrom S$36.99Min. 2 days
- SANWA SUPPLY Power stripComes with a convenient centralized switch. It has a protective coating and uses a durable cord that does not easily break. Urea resin material is used for the outlet, and it has a structure that is resistant to heat. Swing plug with 2P ground cord. The base of the plug has an insulating cap that... Read MoreRated Capacity 15A / 125V (up to 1500W) Plug Shape 2P swing plug Outlet Type 3P Mass (g) 585 Switch Centralized switchfrom S$29.99Min. 2 days
- ELECOM Power strip 4 outlets 3P 2P conversion adapter included Extension cord with magnet RoHS compliant Retaining function Heat resistant double wall outletA 4-port power strip for construction that uses a heat-resistant double-structured case. You can use it as an extension cord by plugging it into an outlet. The plug specification is a 3-pin type, and the outlet is a convenient 4-port type. The insertion port has a double structure using urea re... Read MoreRating 125V・15A・1500W Main Unit Dimensions, Width W x Depth D x Height H (mm) 200×45×30.2 Outlet Shape 3 pin Included Accessories 3P → 2P conversion adapter (with ground) Number of Outlets 4 RoHS directive (corresponding to 10 substances) Correspondence Color Gray
- ELPA (Asahi Electric) OA multi-tap power strip 7 ports Lightning-resistant surge prevention function With magnet for fixing With centralized switchWith a pilot lamp, you can see the energized state at a glance and prevent forgetting to turn it off. The plug does not come off unexpectedly, and the data on the computer etc. is firmly guarded. Comes with a magnet that can be easily temporarily fixed to a steel desk. 180 ° rotation swing plug f... Read MoreRating 125V、15A Power Cable (m) 2 Plug Shape 2P swing plug Outlet Type 3P retaining Number of Outlets 7 Switch Centralized switch Rated Power (W) Up to 1500 total
- SANWA SUPPLY 3P Retaining Power TapIt is a 4-port tap that prevents 3P from coming off. Comes with an energizing lamp that allows you to check the energizing status at a glance. Since it has a magnet on the back side, it can be easily temporarily fixed to a steel desk, etc., making maintenance easy and convenient. Comes with a gro... Read MoreRated Capacity 15A / 125V (up to 1500W in total) Dimensions, Width W x Depth D x Height H (mm) 224×45×29.6 Plug Shape 3P Outlet Type 3P retaining Included Accessories 3P → 2P conversion adapter Number of Outlets 4 Function With magnet
- SANWA SUPPLY Power StripSince it has a magnet on the back side, it can be temporarily fixed to a steel desk or the like. It has a protective coating and uses a durable cord that does not easily break. Urea resin material is used for the outlet, and it has a structure that is resistant to heat. Swing plug with 2P ground ... Read MoreRated Capacity 15A / 125V (up to 1500W) Plug Shape 2P swing plug Outlet Type 3P Mass (g) 585
- ELECOM Power strip 4 outlets 3P 2.5m extension cord with magnet Swing plug RoHS outletIdeal for office use. It is a 3-pin plug compatible OA tap that can connect OA devices such as projectors and monitors that use 3-pin plugs without an adapter. An extension cord compatible with 3-pin plugs that allows you to connect OA devices such as projectors, multifunction devices, and monito... Read MoreRating 125V・15A・1500W Plug Shape 2-pin swing plug Power Cable (m) 2.5 Outlet Type 3P Number of Outlets 4 Mass (g) 526 Trusco Part No. 821-8726 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Environment EU RoHS compliant Suitable for PSE compliant Material (Plug) PVC Material (Inlet) Urea resin Color White
- ELECOM Extension cord, power tap, 4 outlets, 3P, swing plug with magnet, double structure, heat resistant, RoHS, 1m/3m/5m, OA tapIdeal for office use. A 3-pin plug compatible tap that can be connected to OA equipment that uses a 3-pin plug such as a projector or monitor without an adapter.Rating 15A・125V・1500W Plug Shape 2-pin swing plug Outer Dimensions, Width W x Depth D x Height H (mm) 200.0×45.0×29.6 Outlet Type 3P retaining Number of Outlets 4 RoHS directive (corresponding to 10 substances) Correspondence Color Gray
- SANWA SUPPLY Construction property tap6 taps (3P retaining), VCTF cord specifications, 3P plug (with insulation cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which i... Read MoreOutlet Type 3P retainingfrom S$44.99Min. 2 days
- SANWA SUPPLY Power strip (3P)It is a 4-port tap that prevents 3P from coming off. Comes with an energizing lamp that allows you to check the energizing status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Comes with a ground terminal that can be grounded. Swing plug specificatio... Read MoreOutlet Type 3P retaining Number of Outlets 4
- SANWA SUPPLY Construction property tap8 taps (3P retaining), VCTF cord specifications, 3P plug (with insulation cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which i... Read MoreOutlet Type 3P retaining
- SANWA SUPPLY Power stripIt has a protective coating and uses a durable cord that does not easily break. Urea resin material is used for the outlet, and it has a structure that is resistant to heat. Swing plug with 2P ground cord. The base of the plug has an insulating cap that is effective for tracking fire prevention. ... Read MoreRated Capacity 15A / 125V (up to 1500W) Plug Shape 2P swing plug Outlet Type 3P Mass (g) 585from S$27.99Min. 2 days
- SANWA SUPPLY Safety breaker tapThis product is equipped with a safety breaker with an instant for cord short-circuit protection, which automatically shuts off the electric circuit when an overcurrent occurs, and can prevent equipment failure and fire due to high heat. In order to prevent serious accidents in response to overcu... Read MoreRated Capacity 15A / 100V (up to 1500W in total) Plug Shape 3P Outlet Type 3P retaining type Main Unit Dimensions, Width W x Depth D x Height H (mm) 429 x 44 x 30 (breaker cover: 61) Number of Outlets 6 Switch Centralized switchfrom S$129.90Min. 2 days
- SANWA SUPPLY Construction property tapIt is a tap with 4 ports (3P), VCTF cord specifications, and 3P plug (with insulating cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea re... Read MoreRated Capacity 15A / 125V (up to 1500W) Outlet Type 3P Plug Shape 3P Number of Outlets 4 Cable VCTF codefrom S$38.99Min. 2 days
- SANWA SUPPLY Earth leakage breaker tapThis product is equipped with an earth leakage breaker, which automatically shuts off the electric circuit in the event of an earth leakage or overcurrent to prevent fire and electric shock accidents. In addition to electric leakage caused by aging deterioration of insulators in electric circuits... Read MoreRated Capacity 15A / 100V (up to 1500W in total) Plug Shape 3P Outlet Type 3P retaining Main Unit Dimensions, Width W x Depth D x Height H (mm) 429 x 44 x 30 (breaker cover: 61) Number of Outlets 6 Switch Centralized switchfrom S$189.90Min. 2 days
- SANWA SUPPLY Construction property tap2 taps (3P), VCTF cord specifications, 3P plug (with insulation cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resistan... Read MoreRated Capacity 15A / 125V (up to 1500W) Number of Outlets 2 Plug Shape 3P Outlet Type 3P Cable VCTF code Main Unit Dimensions (mm) W159×D43.5×H26mm
- SANWA SUPPLY Power stripYou can turn on / off 5 mouths with a centralized switch. The two ports are always energized (the outlet is white), which is convenient for connecting devices that are always energized. The plug uses a 2P swing plug with an insulating cap that is effective for tracking fire prevention. Comes with... Read MoreVoltage (V) (Varistor) 240 Rated Capacity 15A, 125V (total up to 1500W) Surge-on current capability (A) 2500 (1 time), 2000 (2 times) Plug Shape 2P swing plug Dimensions, Width W x Depth D x Height H (mm) 305×50×30.5 Limit voltage (V) 395 Outlet Type 3P retaining Number of Outlets 7 Switch Centralized switchfrom S$39.99Min. 2 days
- ELECOM Power tap, 3P, 2 outlets, with magnet, retainer, with hook hole for fixing, for construction, heat-resistant double structure, RoHS OA tapTwo power strips for construction that use a heat-resistant double-structured case. You can use it as an extension cord by plugging it into an outlet. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 135.0×43.5×26.0 Rating 15A・125V・1500W Number of Outlets 2 Plug Shape 3-pin straight plug Outlet Type 3P retaining RoHS directive (corresponding to 10 substances) Correspondence Color Grayfrom S$39.99Min. 2 days
- ELECOM 4 Power Taps 3P 2.5m Extension Cord Swing Tap RoHS OutletIdeal for office use. A power strip compatible with 3-pin plugs that allows you to connect OA devices such as projectors and monitors that use 3-pin plugs without an adapter. A 3-pin plug compatible tap that allows you to connect OA equipment such as projectors, multifunction devices, and monitor... Read MoreRating 125V・15A・1500W Plug Shape 2-pin swing plug Power Cable (m) 2.5 Outlet Type 3P Number of Outlets 4 Mass (g) 495 Trusco Part No. 821-8725 Material ABS resin RoHS directive (corresponding to 10 substances) Correspondence Environment EU RoHS compliant Suitable for PSE compliant Material (Plug) PVC Material (Inlet) Urea resin Color White
- YAZAWA 3P retaining magnet tapSince magnets are attached on two sides, it can be fixed in the desired orientation, and the wiring does not pop out and can be refreshed. The plug has an insulating cover to prevent tracking fires caused by dust and moisture. A lightning surge filter protects connected equipment from overvoltage... Read MoreRating 125V 15A Total up to 1500W Outlet Type 3P retaining Maximum Surge Voltage (V) 6000 Color White
- SANWA SUPPLY Construction property tapIt is a tap with 4 ports (3P retaining), VCTF cord specifications, and 3P plug (with insulating cap, L type). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to... Read MoreRated Capacity 15A / 125V (up to 1500W) Main Unit Dimensions, Width W x Depth D x Height H (mm) 239×43.5×26 Outlet Type 3P retaining Plug Shape 3P ・ L type Number of Outlets 4 Cable VCTF code
- SANWA SUPPLY Construction property tapIt is a tap with 4 ports (3P retaining), VCTF cord specifications, and 3P plug (with insulating cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintai... Read MoreOutlet Type 3P retainingfrom S$77.99Min. 2 days
- ELECOM Power Tap 3P 4 Pcs With Magnet Retainer With Hook Hole for Fixing For Construction Use Heat Resistant Double Structure RoHS OA TapA 4-port construction power strip that uses a heat-resistant double-structured case. You can use it as an extension cord by plugging it into an outlet. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electric... Read MoreRating 15A・125V・1500W Outlet Type 3P retaining Number of Outlets 4 RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 2 days
- SANWA SUPPLY Construction property tapComes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resistant to heat and shock, is used for the outlet to create a double structu... Read MoreOutlet Type 3P retaining
- SANWA SUPPLY Construction property tap2 taps (3P retaining), VCTF cord specifications, 3P plug (with insulating cap, L type) tap. Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea re... Read MoreRated Capacity 15A / 125V (up to 1500W) Number of Outlets 2 Outlet Type 3P retaining Plug Shape 3P ・ L type Cable VCTF codefrom S$46.99Min. 2 days
- ELPA (Asahi Electric) OA multi-tap Power strip for offices Anti-removal function With magnet for fixing With lightning surge resistance functionTap body Made in Japan With lightning surge function Retaining grounding type Earth compatible Main body with back magnet Hard to break and with high coating strength Cord grounding adapter includedOperating Temperature Range (℃) -10~40 Plug Shape 3P Rating AC125V 15A Total up to 1500W Included Accessories Ground adapter Where to Use Indoor use only
- SANWA SUPPLY Noise filter tapIt has a built-in power supply noise filter. It has a built-in lightning surge absorbing element (varistor) to protect connected devices from lightning surges. Contains a fuse to prevent damage to the varistor when an excessive lightning surge enters. (Operation display by LED) Since it is a reta... Read MoreMaximum Surge Voltage (V) 12500 Rated Capacity 15A / 125V (up to 1500W) Power Cable (m) 2 Plug Shape 3P Outlet Type 3P retaining Included Accessories 3P → 2P conversion adapter Cell Spacing (mm) 40 Number of Outlets 8 Dimension (mm) W284×D100×H40 Function noise filterfrom S$109.90Min. 2 days
- ELECOM Extension Cord Power Tap 5m 3P Magnet Swing Plug EU RoHS Compliant 4/6 OA TapIdeal for office use. A 3-pin plug compatible tap that can be connected to OA equipment that uses a 3-pin plug such as a projector or monitor without an adapter. This is useful when you are in trouble due to lack of electrical outlets. It can be used as an OA tap. * This product is designed assum... Read MoreRating 15A・125V・1500W Plug Shape 2-pin swing plug Outlet Type 3P Power Cable (m) 5 RoHS directive (corresponding to 10 substances) Correspondence Color White
- SANWA SUPPLY Construction Property Tap6-port (3P), VCTF cord specification, 3P plug (with insulation cap) tap. Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resis... Read MoreRated Capacity 15A / 125V (up to 1500W) Outlet Type 3P Plug Shape 3P Number of Outlets 6 Cable VCTF codefrom S$69.99Min. 2 days
- SANWA SUPPLY Lightning guard tapRated Capacity 15A / 125V (up to 1500W in total) Power Cable (m) 2.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 260×90×31 Plug Shape 3P Number of Outlets 8 Switch Centralized switch Included Accessories Conversion adapter x 1 Color Gray Outlet Type Grounding 2P Standard PSE compliant Function With breaker, with magnetfrom S$46.99Min. 2 days
- SANWA SUPPLY Retaining tapSince it is a retaining port, you can use it with confidence without accidentally pulling out the plug. Comes with a magnet that can be easily attached to a steel desk. Comes with a convenient centralized switch. The plug is a 3P (grounded) plug with a 3P to 2P conversion adapter. Comes with a gr... Read MoreRated Capacity 15A / 125V (up to 1500W) Power Cable (m) 2 Plug Shape 3P Outlet Type 3P retaining Included Accessories 3P → 2P conversion adapter Number of Outlets 8 Dimension (mm) W284×D100×H40 Function With magnetfrom S$87.99Min. 2 days
- SANWA SUPPLY Noise filter tapA line type tap with a built-in power supply noise filter. It has a built-in lightning surge absorbing element (varistor) to protect connected devices from lightning surges. Contains a fuse to prevent damage to the varistor when an excessive lightning surge enters. (Operation display by LED) Come... Read MoreMaximum Surge Voltage (V) 12500 Rated Capacity 15A / 125V (up to 1500W) Power Cable (m) 2 Plug Shape 3P Outlet Type 3P retaining Included Accessories 3P → 2P conversion adapter Cell Spacing (mm) 40 Number of Outlets 8 Dimension (mm) W504×D54×H40from S$99.90Min. 2 days
- SANWA SUPPLY Construction property tap6-port (3P retaining), VCTF cord specification, 3P plug (with insulating cap, L type) tap. Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea res... Read MoreRated Capacity 15A / 125V (up to 1500W) Outlet Type 3P retaining Plug Shape 3P ・ L type Number of Outlets 6 Cable VCTF codefrom S$67.99Min. 2 days
- ELECOM Power Tap, 3P, 8 Outlets, With Magnet, Retainer, Lightning Surge Prevention, With Hook Hole for Fixing, Heat Resistant Double Structure, For Construction Use, RoHS OA TapEight-mouth construction OA tap that uses a heat-resistant double-structured case. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances). You can use it as... Read MoreRating 15A・125V・1500W Plug Shape 3-pin straight plug Outer Dimensions, Width W x Depth D x Height H (mm) 395.0×43.5×26.0 Outlet Type 3P retaining Number of Outlets 8 RoHS directive (corresponding to 10 substances) Correspondence Color Grayfrom S$129.90Min. 2 days
- SANWA SUPPLY Power stripComes with a magnet that can be temporarily fixed to a steel desk or the like. The plug uses a 2P swing plug with an insulating cap that is effective for tracking fire prevention. The built-in lightning surge absorbing element can protect the equipment from lightning. Uses eco-friendly simple vin... Read MoreVoltage (V) (Varistor) 240 Rated Capacity 15A, 125V (total up to 1500W) Surge-on current capability (A) 2500 (1 time), 2000 (2 times) Plug Shape 2P swing plug Dimensions, Width W x Depth D x Height H (mm) 305×50×30.5 Limit voltage (V) 395 Outlet Type 3P retaining Number of Outlets 7
- ELECOM Power Tap with Magnet for Construction 3P X 8 Outlet Retaining Function Heat Resistant Double Structure RoHSEight construction power strips that use a heat-resistant double-structured case. You can use it as an extension cord by plugging it into an outlet. It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical a... Read MoreRating 15A・125V・1500W Plug Shape 3-pin straight plug Outer Dimensions, Width W x Depth D x Height H (mm) 395.0×43.5×26.0 Outlet Type 3P retaining Number of Outlets 8 RoHS directive (corresponding to 10 substances) Correspondence Color Grayfrom S$129.90Min. 2 days
- SANWA SUPPLY Power stripBuilt-in lightning surge absorber protects equipment from terrifying lightning. Since it is a retaining type outlet that can lock the plug, you can use it with confidence without worrying about accidental plug disconnection. Comes with a magnet that can be temporarily fixed to a steel desk. A nam... Read MoreRated Capacity 15A / 125V (up to 1500W in total) Main Unit Dimensions, Width W x Depth D x Height H (mm) 305×50×30.5 Plug Shape 3P Number of Outlets 7 Outlet Type Grounding 2P retaining Included Accessories Name tag x 7, outlet cap x 2 Standard PSE compliant Color White / (Outlet) Gray Function With magnet, lightning guardfrom S$46.99Min. 2 days
- SANWA SUPPLY Construction Property Tap8 taps (3P), VCTF cord specifications, 3P plug (with insulation cap). Comes with an energizing lamp that allows you to check the power status. Since it has a magnet on the back, it can be temporarily fixed to a steel desk or the like. Easy and convenient to maintain. Urea resin, which is resistan... Read MoreRated Capacity 15A / 125V (up to 1500W) Plug Shape 3P Outlet Type 3P Number of Outlets 8 Cable VCTF codefrom S$86.99Min. 2 days
- SANWA SUPPLY Power stripBuilt-in lightning surge absorber protects equipment from terrifying lightning. Equipped with a centralized switch that can turn on / off the power of 5 devices connected to the switch interlocking port at once. The two ports are always energized (the outlet is white), which is convenient for con... Read MoreRated Capacity 15A / 125V (up to 1500W in total) Main Unit Dimensions, Width W x Depth D x Height H (mm) 305×50×30.5 Plug Shape 3P Number of Outlets 7 Switch Centralized switch Outlet Type Grounding 2P retaining Included Accessories Name tag x 7, outlet cap x 2 Standard PSE compliant Color White / (Outlet) Gray Function With magnet, lightning guardfrom S$47.99Min. 2 days
- SANWA SUPPLY Noise filter tapA line type tap with a built-in power supply noise filter. It has a built-in lightning surge absorbing element (varistor) to protect connected devices from lightning surges. Contains a fuse to prevent damage to the varistor when an excessive lightning surge enters. (Operation display by LED) Sinc... Read MoreMaximum Surge Voltage (V) 12500 Rated Capacity 15A / 125V (up to 1500W) Power Cable (m) 2 Plug Shape 3P Outlet Type 3P retaining Included Accessories 3P → 2P conversion adapter Cell Spacing (mm) 40 Number of Outlets 8 Switch Centralized switch Dimension (mm) W504×D54×H40from S$129.90Min. 2 days